Industrial Fans
Other Related Pages
- TRUSCO Fully closed factory fan, commercial fan Lufthafen (stand type)We have adopted a fully closed motor with excellent durability and safety. It has a built-in thermal protector to prevent motor seizure. The metal part of the main body is powder-baked to resist dirt. Ventilation of factories and warehouses. Exhaust air such as dust and dust. Ventilation and dryi... Read MorePeriod of use (Design standard) 2 years Warranty Period 1 year Power Cable (m) 1.6 (with ground) Mass (kg) 7.5 Main Unit Dimensions, Width W x Depth D x Height H (mm) 865×748×1110~1258mm Power Input (V) Single phase 100 Type Swing type
- ESCO AC100V / 95W / 435mm factory fan (stand type)Customer assemblyNumber of Flaps 4 sheets Fan Diameter (cm) 43.5 Size 790(W)×690(D)×1120/1430(H)mm Power Consumption 80 / 95W (50 / 60Hz * High) Angle of Flexible Head (°) 90 degrees left and right Power Supply AC100V (50 / 60Hz shared) Cable Length (m) About 1.8m Material (Fan Blade) Aluminum Included Accessories Front panel (can be removed and used) Specification Spiral airflow Material Steel, polypropylene left and right swing ○ vertical angle adjustment ○from S$199.90Min. 4 days
- Suiden Powerful factory fanAdopting a one-touch folding mechanism for a tripod Adopting a height adjustment mechanism Adopting a fully closed motor with extremely excellent durability and safety Adopting high-strength metal parts for the neck part For ventilation in factories, cooling of machines, drying of floors, and mea... Read MoreCable Length (m) 1.7 Mass (kg) 11 Power Consumption, at 50/60Hz (W) 120/160 Maximum Air Flow, 50/60Hz (m3/min) 165/186 Maximum Wind speed (m/min) (50/60Hz) 345/390 Number of Fan Blades 4 Frequency (Hz) 50・60 Angle of Flexible Head (°) 75 Trusco Part No. 818-8323 Motor Fully closed Specification One-push folding tripod Power Input (V) Single phase 100 Type Stand type Operation Sound (dB) Up to 68 (60Hz) Material (Fan Blade) plastic thermal protector ○ vertical angle adjustment ○ left and right swing ○
- TRUSCO Resin splash for factory fan 45cm Hole diameter 10* If dirt or oil adhering to the splash is left unattended, the balance of the splash may be lost, causing noise due to core shake and cracking due to deterioration of the splash.Mass (kg) 0.55 Hole Diameter (Φmm) 10 Trusco Part No. 233-3180 Number of Fan Blades 4 Diameter (Φmm) 450 Material (Fan Blade) AS resin Suitable for TFZR, TFZ series
- TAIKATSU Factory fan safety coverIt is an inexpensive type that is easy to put on and take off. For measures against getting caught in falling or scattered objects in the workplace, etc. * When installing the safety cover, be sure to turn off the power of the factory fan.Suitable Size (cm) 45 (feathers) Material Nylon
- IRIS OHYAMA Industrial fan wall hanging typeBy attaching a vortex-shaped front panel, a straight wind like a circulator is realized. The wind now reaches farther. Active in various scenes. It can be used with confidence not only in factories but also in places with small children such as changing rooms and nursery schools. Since the air vo... Read Morevertical angle adjustment ○ Air Flow 3 steps Number of Fan Blades 4 sheets Feather dimensions (cm) 45 Dimensions, Width W x Depth D x Height H (mm) 510×320×560 Power Cable (m) About 1.8 Motor Open type left and right swing ○
- IRIS OHYAMA Industrial fan stand typeBy attaching a vortex-shaped front panel, a straight wind like a circulator is realized. The wind now reaches farther. Easy assembly without tools. No tools are required for assembly, so it is easy to assemble. One-touch foldable type. Since the tripod can be folded with one push, it is easy to m... Read Morevertical angle adjustment ○ Air Flow 3 steps Number of Fan Blades 4 sheets Feather dimensions (cm) 45 Dimensions, Width W x Depth D x Height H (mm) 790×690×1120~1430 Power Cable (m) About 1.8 Motor Open type Material (Fan Blade) Polypropylene left and right swing ○
- No Brand Replacement fan for 45cm factory fanHole Diameter (Φmm) 10 Number of Fan Blades 4 Fan Diameter (cm) 45 Material (Fan Blade) Resin
- IRIS OHYAMA Remote-controlled wall fan Microcomputer typeMass (g) 2600 Air Volume Adjustment 3 steps Feather dimensions (cm) 30 Power Consumption, at 50/60Hz (W) 34/48 Dimensions, Width W x Depth D x Height H (mm) 360×320×520 Number of Fan Blades 5 timer 7.5 hours, off: 30 minutes, 1, 2, 4 Power Supply Voltage (V) AC100 Angle of Flexible Head (°) Up and down 40, left and right 90 Color White Material (Fan Blade) plastic vertical angle adjustment ○ left and right swing ○ off timer ○
- IRIS OHYAMA Industrial fan stationary typeBy attaching a vortex-shaped front panel, a straight wind like a circulator is realized. The wind now reaches farther. Its compact size makes it convenient for blowing air to low places where it is difficult to blow air with a normal industrial fan. Since the air volume can be adjusted in 3 steps... Read Morevertical angle adjustment ○ Air Flow 3 steps Number of Fan Blades 4 sheets Feather dimensions (cm) 45 Dimensions, Width W x Depth D x Height H (mm) 510×320×610 Power Cable (m) About 1.8 Motor Open type Material (Fan Blade) [Main materials] Steel, polypropylene left and right swing ○
- TRUSCO Fully closed factory fan, commercial fan Lufthafen (deferred type)The fully closed type motor is adopted. Comes with a carrying handle that is convenient to carry. It has a built-in thermal protector to prevent motor seizure. Space-saving and high quality. For ventilation at factories and work sites. Compact type that can be used by placing it on a desk or work... Read MorePeriod of use (Design standard) 2 years Warranty Period 1 year Power Cable (m) 1.6 (with ground) Air Volume Adjustment 3-stage (strong / medium / weak) Main Unit Dimensions, Width W x Depth D x Height H (mm) 511×350×630mm Mass (kg) 6.45 Type Swing type Power Input (V) Single phase 100
- PROMOTE 45cm wall-mounted factory fanNumber of Fan Blades 4 Fan Diameter (cm) 45 Suitable for PM450S・PM-450K・PM-450F・PM-450C Material (Fan Blade) Resin
- Shinko Denki 35cm Aluminum feather factory fan Floor-standing typeEasy assembly without tools! A fan for a small factory with 35 cm blades!Number of Fan Blades 3 Fan Diameter (cm) 35 Material (Fan Blade) Aluminum
- TRUSCO Factory fan coverFor storing factory fans during the off-season. disposable. CheapSpecification 40g/m2 Material / Finish Polypropylene spunbond Mass (g) 24 Color White Trusco Part No. 286-8431
- IRIS OHYAMA Wall-mounted fan mechanicalMass (g) 2600 Air Volume Adjustment 3 steps Feather dimensions (cm) 30 Power Consumption, at 50/60Hz (W) 34/38 Dimensions, Width W x Depth D x Height H (mm) 360×290×510 Number of Fan Blades 5 Power Supply Voltage (V) AC100 Angle of Flexible Head (°) Bottom 40, left and right 80 Color White left and right swing ○ vertical angle adjustment ○
- Suiden Wall FanIt is used by attaching it to a wall or pillar. Also ideal as a cooling fan or air stirring fan. With air volume continuously variable transmission remote controller. Also available as a stand type by using an optional stand. Uses a low-noise plastic 4-piece fully closed motor. Swing angle 87 deg... Read MorePower Consumption, at 50/60Hz (W) 120/180 Maximum Airflow (m3/min) 215/245 Number of Fan Blades 4 Maximum Wind Speed (m/min) 405/465 Fan Diameter (cm) 45 Frequency (Hz) 50/60 Angle of Flexible Head (°) 87 Mass (kg) 9.3 Air Volume Adjustment Continuously variable Motor Fully closed Operation Sound (dB) Up to 68 (60Hz) Type Variable speed control Material (Fan Blade) plastic left and right swing ○ thermal protector ○ vertical angle adjustment ○
- Suiden Factory Fan Parts (Blade)Number of Fan Blades 4 Fan Diameter (cm) 45 Material (Fan Blade) plastic
- IRIS OHYAMA Industrial fan caster typeBy attaching a vortex-shaped front panel, a straight wind like a circulator is realized. The wind now reaches farther. Since it is equipped with casters, it is convenient when you want to install a fan as needed, such as in an auditorium or an event venue. With a 90 ° swing function that automati... Read Morevertical angle adjustment ○ Air Flow 3 steps Number of Fan Blades 4 sheets Feather dimensions (cm) 45 Dimensions, Width W x Depth D x Height H (mm) 790×640×810 Power Cable (m) About 1.8 Specification Caster with all wheel lock Motor Open type left and right swing ○
- NAKATOMI 45cm aluminum high stand fan (open type)Uses a robust and durable metal guard ring. Prevents the ring from cracking and avoids accidental danger. Built-in thermal protector (return type overheat protection device) protects the motor from overload and abnormal current. It swings automatically about 90 degrees to the left and right.Current (A) 1.16 / 1.31 Trusco Part No. 107-7253 Air Volume (m3/min) 138/155 Cable Length (m) 2.4 Wind Speed (m/min) 262/294 Number of Fan Blades 3 Air Volume Adjustment 3 steps Fan Diameter (cm) 45 Noise Level (dB) 66/70 Main Unit Dimensions, Width W x Depth D x Height H (mm) 870×740×1270~1480 Mass (kg) About 8.5 Motor Open type Material (Fan Blade) Resin Power Input (V) Single phase 100 Power Consumption (W) Strength 108/132 vertical angle adjustment ○ thermal protector ○ left and right swing ○
- STJ Air Wash Filter (3 pcs)Clean the factory air just by installing it! It has the effect of purifying the air by efficiently catching oil mist and dust floating in the factory just by turning the fan. It eliminates the need for regular maintenance such as cleaning the blades of factory fans that are easily soiled. By impr... Read Morefrom S$66.99Min. 2 days
- Suiden 50cm powerful factory fanLow noise plastic 4-piece honey one-touch ring Easy, safe and secure fixing ring. Fashionable form Easy-to-use 3-legged stand type factory fan. Air volume adjustment, strong / medium / weak 3-stage speed adjustment type fully closed motor adopted Swing angle 87 degrees.Mass (kg) 13.1 Power Consumption, at 50/60Hz (W) 180/265 Cable Length (m) 2.0 Maximum Airflow (m3/min) 270/310 Air Volume Adjustment 3 steps Remark 3-speed type Trusco Part No. 390-6515 Number of Fan Blades 4 Maximum Wind Speed (m/min) 445/520 Fan Diameter (cm) 50 Frequency (Hz) 50/60 Main Unit Outer Dimensions, Width W x Depth D x Height H (mm) 850×735×1260 Angle of Flexible Head (°) 87 Motor Fully closed type Power Input (V) Single phase 100 Material (Fan Blade) plastic vertical angle adjustment ○ thermal protector ○ left and right swing ○
- NAKATOMI 45cm factory fan Fully enclosed aluminumUses a stand-type motor with thermal protector (returnable overheat protection device) Adjustable from height 1270 mm to 1480 mm The aluminum fan prevents damage and friction, and the motor is fully closed so it can be used in places with a lot of dust. Also, the air volume that is resistant to o... Read MorePower Supply 100V 50/60Hz Air Volume Adjustment 3 steps Number of Fan Blades 4 sheets Broken neck 4 steps vertical angle adjustment ○ Fan Diameter (cm) 45 Mass (kg) 8.5 Main Unit Dimensions, Width W x Depth D x Height H (mm) 870×740×1270~1480 Cable Length (m) About 2.3 Angle of Flexible Head (°) About 90 Material (Fan Blade) Aluminum Material Fan: Aluminum, Leg: Iron Motor Fully closed (resin case) Color Silver Power Consumption (W) Strong 90/118 Medium 71/94 Weak 64/70 left and right swing ○ thermal protector ○
- Suiden Powerful Factory FanFactory fan bestseller No. 1 model Low noise plastic 4 piece Honey One Touch Ring Easy, safe and secure fixing ring. Fashionable form Easy-to-use 3-legged stand type factory fan. Air volume adjustment, strong / medium / weak 3-stage speed adjustment type fully closed motor adopted Swing angle 87 ... Read MoreCable Length (m) 1.9 Mass (kg) 10.4 Power Consumption, at 50/60Hz (W) 120/180 Maximum Airflow (m3/min) 215/245 Air Volume Adjustment 3 steps Remark 3-speed type Number of Fan Blades 4 Maximum Wind Speed (m/min) 405/465 Fan Diameter (cm) 45 Frequency (Hz) 50/60 Motor Fully closed type Material (Fan Blade) plastic left and right swing ○ thermal protector ○ vertical angle adjustment ○
- NAKATOMI Factory fan with 45cm casters Fully closed aluminumUses a motor with caster type thermal protector (returnable overheat protection device) Easy to move with casters! Caster with stopper. Since it is an aluminum fan, it is hard to break or rub, and the motor is fully closed so it can be used in places with a lot of dust, and the air volume that is... Read MorePower Supply 100V 50/60Hz Air Volume Adjustment 3 steps Number of Fan Blades 4 sheets Broken neck 4 steps vertical angle adjustment ○ Fan Diameter (cm) 45 Main Unit Dimensions, Width W x Depth D x Height H (mm) 510×480×790 Mass (kg) 9.4 Cable Length (m) About 2.3 Angle of Flexible Head (°) About 90 Material (Fan Blade) Aluminum Material Fan: Aluminum Motor Fully closed (resin case) Color Silver thermal protector ○ left and right swing ○from S$329.90Min. 2 days
- Suiden Factory fan parts (50F type splash)A 50 cm plastic replacement fan for factory fans. For 50FS.Trusco Part No. 375-2941 Number of Fan Blades 4 Fan Diameter (cm) 50 Suitable for SF-50FS-1VP Material (Fan Blade) plasticfrom S$119.90Min. 2 days
- TRUSCO Fully closed factory fan "Zefir" wall-mounted typeUses a fully closed long-life motor. An extension cable (8m) for the primary side is attached, and it can be operated from a remote location. It is possible to change the shape according to the intended use by exchanging the leg angle. Ventilation of factories and warehouses. * When using in a pl... Read MorePeriod of use (Design standard) 10 years Power Cable (m) 2 (with ground) Air Volume Adjustment 3-stage (strong / medium / weak) Number of Fan Blades 4 Warranty Period 5 years Main Unit Dimensions, Width W x Depth D x Height H (mm) 511×494×543 Type Swing type Power Input (V) Single phase 100 Material (Leg) Steel Specification With 8m extension cordfrom S$499.90Min. 2 days
- TRUSCO Fully closed factory fan stand typeWe have adopted a fully closed motor with excellent durability and safety. Ventilation of factories and warehouses. It has a built-in thermal protector to prevent motor seizure. The metal part of the main body is powder-baked to resist dirt. Ventilation of factories and warehouses. Exhaust air su... Read MorePeriod of use (Design standard) 6 years Angle of Flexible Head (°) (Left and right) 90 Power Consumption, at 50/60Hz (W) 116/159 Power Cable (m) 2 (with ground) Warranty Period 3 years Air Volume Adjustment 3-stage (strong / medium / weak) Number of Fan Blades 4 Fan Diameter (cm) 44 Trusco Part No. 474-8972 Mass (kg) 7.8 Main Unit Dimensions, Width W x Depth D x Height H (mm) 780×675×1160~1250 Material (Fan Blade) Aluminum Type Swing type Motor Fully closed type Power Input (V) Single phase 100 thermal protector ○ vertical angle adjustment ○ left and right swing ○from S$329.90Min. 2 days
- Panasonic Wall hanging fan* Do not use in the following places. (It may cause electric shock, fire, or damage.) Places where chemicals or oil smoke are used such as factories, places where fragrances or aroma oils are used for business purposes, places where oil easily adheres or places where there is a lot of oil (machin... Read MorePower Cable (m) 2.0 Number of Fan Blades 3 Air Volume Adjustment 3 steps Average wind speed (m / s) (50 / 60Hz) 3.9/4.0 Air volume (m 3 / h) (50 / 60Hz) 3840/3960 Mass (kg) 4.3 Feather dimensions (cm) 40 Power Consumption, at 50/60Hz (W) 57/69 Operating Ambient Temperature (℃) 5~40 Flexible Head 90 ° only Color Gray Offset Angle (°) Lower 56 ° Upper 0 ° Specification Pull string type Humidity (% RH) RH 80% or less left and right swing ○ vertical angle adjustment ○from S$299.90Min. 10 days
- Suiden Continuously variable wired remote control for factory fans2018 Trusco page 9 0883 Material Resinfrom S$149.90Min. 2 days
- Panasonic Rechargeable Fan for Construction 14.4v/18v (Body Only)Construction charging fan that can use both 14.4V / 18V batteries. A cool breeze on a hot spot! With a swing function that allows the cool breeze to spread. With a handle that is easy to carry. Folding type that is compact when mounted on a vehicle or stored. Only 141mm when folded. Compatible wi... Read MorePower Supply (AC) 100-240(50/60Hz) Battery Voltage (V) 14.4/18 (dual) Battery Capacity (Ah) 18V(5.0/3.0)、14.4V(5.0/3.0/2.0) Air Volume Adjustment 2 levels (strong mode/weak mode) Blade Diameter (Φmm) 255 Mass (kg) 3.1 Dimensions, Width W x Depth D x Height H (mm) 370×264×620 Included Accessories AC adapter (cord length 1.8m) Flexible Head Automatic (right and left 36° each) Wind direction Manual (Left and right 90°) Angle Adjustment Range Stand: Manual (0~90°) Wind Speed (m/min) Strong: 190 / Weak: 160from S$199.90Min. 7 days
- Mitsubishi Electric Wall fanPull string operation 3 Notch speed adjustment Pull string swing operation Swing angle: 90 ° Neck depression angle: 50 ° Elevation angle: 10 ° Large air volume 5 blades adopted Swing center position can be changed (up to 25 ° each on the left and right)Air Volume (m3/h) 2850/2850(50Hz/60Hz) Mass (kg) 3.4 Wind Speed (m/s) 3.6/3.6(50Hz/60Hz) Power Consumption (W) 31/35(50Hz/60Hz) Color Dark brown
- NAKATOMI 45cm factory fanSince the blades are fixed by the spinner method, it is easy to attach and detach. The air volume can be adjusted in three stages, and it has a left-right swing function and a top-down neck break function. It is safe because it uses a motor with a reversible overheat protection device (thermal pr... Read MoreCurrent (A) 0.98/1.09 Height (cm) 115~133 Safety Device 130℃ 5A Air Volume (m3/min) 149/158 Wind Speed (m/min) 197/245 Air Volume Adjustment 3 steps Number of Fan Blades 4 Broken neck 4 steps Feather dimensions (cm) 45 Noise Level (dB) 63/66 Depth (cm) 69 Width (cm) 79 Power Consumption (W) 88/107 Mass (kg) About 6.5 Angle of Flexible Head (°) About 90 Color (Body) Black Switch Rotary type Power Supply Single phase 100V (50 / 60Hz) Material Steel / resin Material (Fan Blade) plastic thermal protector ○ left and right swing ○ vertical angle adjustment ○from S$199.90Min. 5 days
- PROMOTE Wall hanging fanAir volume can be adjusted in 3 steps (strong / medium / weak) Wall-mounted type that does not take up spaceCable Length (cm) (Remote control) approximately 1.2 Power Consumption, at 50/60Hz (W) 130/150 Air Volume (m 3 / min) 50Hz / 60Hz 163/184 Wind Speed (m/min) 288/360 Air Volume Adjustment 3 steps Function 3-stage air volume, automatic swing Number of Fan Blades 4 Stirring Blade Dimensions (mm) 450 Frequency (Hz) 50/60Hz Power Cable (m) About 2.2 Mass (kg) About 5.0 Material (Fan Blade) Resin Voltage (V) Single phase 100V Remote controller Wired remote control vertical angle adjustment ○ left and right swing ○from S$199.90Min. 3 days
- TRUSCO Fully closed factory fanThe fully closed type motor is adopted. Comes with a carrying handle that is convenient to carry. It has a built-in thermal protector to prevent motor seizure. Space-saving and high quality. For ventilation at factories and work sites. Compact type that can be used by placing it on a desk or work... Read MorePeriod of use (Design standard) 6 years Power Consumption, at 50/60Hz (W) 116/159 Power Cable (m) 2 (with ground) Warranty Period 3 years Air Volume Adjustment 3-stage (strong / medium / weak) Number of Fan Blades 4 Main Unit Dimensions, Width W x Depth D x Height H (mm) 511×350×630 Mass (kg) 7.0 Type Swing type Power Input (V) Single phase 100 vertical angle adjustment ○ thermal protector ○ left and right swing ○
- NAKATOMI 45cm aluminum floor fanUses a robust and durable metal guard ring. Prevents the ring from cracking and avoids accidental danger. Built-in thermal protector (return type overheat protection device) protects the motor from overload and abnormal current. It swings automatically about 70 degrees to the left and right. The ... Read MorePower Input (V) 100(50/60Hz) Trusco Part No. 107-7248 Wind speed (m / min) (50Hz / 60Hz) 222/242 Air Volume Adjustment 3 steps vertical angle adjustment ○ Broken neck 4 steps Fan Diameter (cm) 45 Main Unit Dimensions, Width W x Depth D x Height H (mm) 520×280×580 Noise Level (dB (A)) (50/60Hz) 61/63 Cable Length (m) About 2.4 Angle of Flexible Head (°) About 70 Number of Fan Blades Aluminum 3-blade Current (A) Strength 1.0 / 1.05 Power Consumption, at 50/60Hz (W) Strength 90/100 Air Volume (m 3 / min) 50Hz / 60Hz Strength114 / 124 thermal protector ○ left and right swing ○
- TRUSCO Factory fan storage coverA thin fabric type that can be used many times. It can be firmly covered so that dust does not collect in the motor of the factory fan when not in use. For storing factory fans during the off-season. Dust protection and dirt prevention.Trusco Part No. 336-3112 Mass (g) 150 Color Silver Dimensions (cm) 70×90from S$24.99Min. 2 days
- TRUSCO Fully-closed factory fan and commercial fan LufthafenSuitable Model TFLH series, TFLHA series Fan Diameter (cm) 45from S$47.99Min. 2 days
- Mitsubishi Electric Wall fanWireless remote control type 8-hour timer memory functionVoltage (V) 100 Air Volume (m3/h) 2850/2850(50Hz/60Hz) Mass (kg) 3.5 Blade Diameter (Φmm) 300 Power Consumption (W) 34/38(50Hz/60Hz) Dimensions, H x W x D (mm) 484×374×335 Power Supply Single-phase
- Suiden 3-speed switch (rotary type)Mass (g) 0.247 Trusco Part No. 813-1237from S$53.99Min. 2 days