All Category

Stand Industrial Fans

View : Grid List
Filter

Items 1 - 40 of 78

Set Ascending Direction
  1. Fully closed factory fan, commercial fan Lufthafen (stand type)
    TRUSCO Fully closed factory fan, commercial fan Lufthafen (stand type)
    We have adopted a fully closed motor with excellent durability and safety. It has a built-in thermal protector to prevent motor seizure. The metal part of the main body is powder-baked to resist dirt. Ventilation of factories and warehouses. Exhaust air such as dust and dust. Ventilation and dryi... Read More
    Period of use  (Design standard) 2 years  Warranty Period  1 year  Power Cable (m)  1.6 (with ground)  Mass (kg)  7.5  Main Unit Dimensions, Width W x Depth D x Height H (mm)  865×748×1110~1258mm  Power Input (V)  Single phase 100  Type  Swing type 
    Rating:
    60%
    from S$249.90
    Min. 2 days
  2. AC100V / 95W / 435mm factory fan (stand type)
    ESCO AC100V / 95W / 435mm factory fan (stand type)
    Customer assembly
    Number of Flaps  4 sheets  Fan Diameter (cm)  43.5  Size  790(W)×690(D)×1120/1430(H)mm  Power Consumption  80 / 95W (50 / 60Hz * High)  Angle of Flexible Head (°)  90 degrees left and right  Power Supply  AC100V (50 / 60Hz shared)  Cable Length (m)  About 1.8m  Material (Fan Blade)  Aluminum  Included Accessories  Front panel (can be removed and used)  Specification  Spiral airflow  Material  Steel, polypropylene  left and right swing  ○  vertical angle adjustment  ○ 
    from S$169.90
    Min. 4 days
  3. 50cm powerful factory fan
    Suiden 50cm powerful factory fan
    Low noise plastic 4-piece honey one-touch ring Easy, safe and secure fixing ring. Fashionable form Easy-to-use 3-legged stand type factory fan. Air volume adjustment, strong / medium / weak 3-stage speed adjustment type fully closed motor adopted Swing angle 87 degrees.
    Mass (kg)  13.1  Power Consumption, at 50/60Hz (W)  180/265  Cable Length (m)  2.0  Maximum Airflow (m3/min)  270/310  Air Volume Adjustment  3 steps  Remark  3-speed type  Trusco Part No.  390-6515  Number of Fan Blades  Maximum Wind Speed (m/min)  445/520  Fan Diameter (cm)  50  Frequency (Hz)  50/60  Main Unit Outer Dimensions, Width W x Depth D x Height H (mm)  850×735×1260  Angle of Flexible Head (°)  87  Motor  Fully closed type  Power Input (V)  Single phase 100  Material (Fan Blade)  plastic  vertical angle adjustment  ○  thermal protector  ○  left and right swing  ○ 
    Rating:
    93%
    from S$589.90
    Min. 2 days
  4. 45cm factory fan Fully enclosed aluminum
    NAKATOMI 45cm factory fan Fully enclosed aluminum
    Uses a stand-type motor with thermal protector (returnable overheat protection device) Adjustable from height 1270 mm to 1480 mm The aluminum fan prevents damage and friction, and the motor is fully closed so it can be used in places with a lot of dust. Also, the air volume that is resistant to o... Read More
    Power Supply  100V 50/60Hz  Air Volume Adjustment  3 steps  Number of Fan Blades  4 sheets  Broken neck  4 steps  vertical angle adjustment  ○  Fan Diameter (cm)  45  Mass (kg)  8.5  Main Unit Dimensions, Width W x Depth D x Height H (mm)  870×740×1270~1480  Cable Length (m)  About 2.3  Angle of Flexible Head (°)  About 90  Material (Fan Blade)  Aluminum  Material  Fan: Aluminum, Leg: Iron  Motor  Fully closed (resin case)  Color  Silver  Power Consumption (W)  Strong 90/118 Medium 71/94 Weak 64/70  left and right swing  ○  thermal protector  ○ 
    Rating:
    80%
    from S$249.90
    Min. 2 days
  5. Powerful Factory Fan
    Suiden Powerful Factory Fan
    Factory fan bestseller No. 1 model Low noise plastic 4 piece Honey One Touch Ring Easy, safe and secure fixing ring. Fashionable form Easy-to-use 3-legged stand type factory fan. Air volume adjustment, strong / medium / weak 3-stage speed adjustment type fully closed motor adopted Swing angle 87 ... Read More
    Cable Length (m)  1.9  Mass (kg)  10.4  Power Consumption, at 50/60Hz (W)  120/180  Maximum Airflow (m3/min)  215/245  Air Volume Adjustment  3 steps  Remark  3-speed type  Number of Fan Blades  Maximum Wind Speed (m/min)  405/465  Fan Diameter (cm)  45  Frequency (Hz)  50/60  Motor  Fully closed type  Material (Fan Blade)  plastic  left and right swing  ○  thermal protector  ○  vertical angle adjustment  ○ 
    Rating:
    100%
    from S$559.90
    Min. 2 days
  6. Fully closed factory fan stand type
    TRUSCO Fully closed factory fan stand type
    We have adopted a fully closed motor with excellent durability and safety. Ventilation of factories and warehouses. It has a built-in thermal protector to prevent motor seizure. The metal part of the main body is powder-baked to resist dirt. Ventilation of factories and warehouses. Exhaust air su... Read More
    Period of use  (Design standard) 6 years  Angle of Flexible Head (°)  (Left and right) 90  Power Consumption, at 50/60Hz (W)  116/159  Power Cable (m)  2 (with ground)  Warranty Period  3 years  Air Volume Adjustment  3-stage (strong / medium / weak)  Number of Fan Blades  Fan Diameter (cm)  44  Trusco Part No.  474-8972  Mass (kg)  7.8  Main Unit Dimensions, Width W x Depth D x Height H (mm)  780×675×1160~1250  Material (Fan Blade)  Aluminum  Type  Swing type  Motor  Fully closed type  Power Input (V)  Single phase 100  thermal protector  ○  vertical angle adjustment  ○  left and right swing  ○ 
    from S$289.90
    Min. 3 days
  7. 45cm factory fan
    NAKATOMI 45cm factory fan
    Since the blades are fixed by the spinner method, it is easy to attach and detach. The air volume can be adjusted in three stages, and it has a left-right swing function and a top-down neck break function. It is safe because it uses a motor with a reversible overheat protection device (thermal pr... Read More
    Current (A)  0.98/1.09  Height (cm)  115~133  Safety Device  130℃ 5A  Air Volume (m3/min)  149/158  Wind Speed (m/min)  197/245  Air Volume Adjustment  3 steps  Number of Fan Blades  Broken neck  4 steps  Feather dimensions (cm)  45  Noise Level (dB)  63/66  Depth (cm)  69  Width (cm)  79  Power Consumption (W)  88/107  Mass (kg)  About 6.5  Angle of Flexible Head (°)  About 90  Color (Body)  Black  Switch  Rotary type  Power Supply  Single phase 100V (50 / 60Hz)  Material  Steel / resin  Material (Fan Blade)  plastic  thermal protector  ○  left and right swing  ○  vertical angle adjustment  ○ 
    from S$199.90
    Min. 5 days
  8. Factory fan
    J&S Factory fan
    from S$229.90
    Min. 4 days
  9. Oil-free air motor type factory fan
    AQUA SYSTEM Oil-free air motor type factory fan
    Since it is an air motor type that does not use electricity, it can be used as a welding fume concentration reduction countermeasure product. No need to refuel with a lubricator. Uses a longevity motor that can be operated continuously. Since the drive source is air, it can be used even in explos... Read More
    Suitable Air Pressure (MPa)  0.4~0.6  Trusco Part No.  160-8149  Rotational Speed (min -1 [rpm])  1800  Air Consumption (m3/min)  20  Air Volume (m3/min)  250  Number of Fan Blade  Fan Diameter (cm)  45  compressor  Horsepower: 3PS  Air Volume Adjustment  Stepless by squeezing  vertical angle adjustment  ○  left and right swing  ○ 
    from S$1,099.00
    Min. 2 days
  10. Factory fan (large fan) stand type aluminum fan 45cm single phase 100V
    Suiden Factory fan (large fan) stand type aluminum fan 45cm single phase 100V
    Mass (kg)  10.4  Air Volume Adjustment  3 steps  Number of Fan Blades  Fan Diameter (cm)  45  Trusco Part No.  813-1205  Material (Fan Blade)  Aluminum blade  Motor  Fully closed type  vertical angle adjustment  ○  left and right swing  ○  thermal protector  ○ 
    Rating:
    80%
    from S$569.90
    Min. 2 days
  11. Fully-closed factory fan "Zefir" stand type
    TRUSCO Fully-closed factory fan "Zefir" stand type
    Uses a fully closed long-life motor. It is possible to change the shape according to the intended use by exchanging the leg angle. Ventilation of factories and warehouses. Exhaust air such as dust and dust. Ventilation and drying in the barn. * When using in a place where high frequency is genera... Read More
    Period of use  (Design standard) 10 years  Angle of Flexible Head (°)  (Left and right) 90  Power Cable (m)  2 (with ground)  Air Volume Adjustment  3-stage (strong / medium / weak)  Number of Fan Blades  Range of movement  45 ° (upward 40 °, downward 5 °)  Warranty Period  5 years  Main Unit Dimensions, Width W x Depth D x Height H (mm)  908×816×1196  Type  Swing type  Power Input (V)  Single phase 100  Material (Leg)  Steel 
    from S$399.90
    Min. 2 days
  12. 45cm DC motor stand fan
    NAKATOMI 45cm DC motor stand fan
    A large 45 cm fan makes your office or office comfortable. Gently circulates air in combination with air conditioning. Eliminates temperature unevenness. It can be used all season. It can be set even in a breeze that does not fly documents! It swings automatically about 70 degrees to the left and... Read More
    Material  (Fan) Made of resin  Current (A)  1.06  Air Volume (m3/min)  123  Wind Speed (m/min)  243  Fan Diameter (cm)  45  Trusco Part No.  495-8977  Number of Fan Blades  vertical angle adjustment  ○  Broken neck  5 steps  Main Unit Dimensions, Width W x Depth D x Height H (mm)  520×500×1080~1300  Noise Level (dB)  58  Power Consumption (W)  62  Power Cable (m)  About 2.4  Angle of Flexible Head (°)  About 70  Mass (kg)  About 8  Material (Fan Blade)  Aluminum  Power Input (V)  Single phase 100 (50 / 60Hz)  left and right swing  ○ 
    from S$399.90
    Min. 4 days
  13. Factory fan Tripod stand type
    TAIKATSU Factory fan Tripod stand type
    The standard and popular factory fan wind direction can be adjusted by swinging, up and down, and high and low. Can be used even at high temperatures (ambient temperature 50 ° C) Reduction of WBGT value, tripod type, with automatic motor shutoff device, air volume 3 stages, left and right automat... Read More
    Air Volume Adjustment  3 steps  Number of Fan Blades  Fan Diameter (cm)  45  Frequency  50Hz/60Hz  Power Consumption (W)  50Hz:114、60Hz:123  Maximum Air Flow, 50/60Hz (m3/min)  50Hz:120、60Hz:139  Maximum Wind Speed (m/min)  50Hz:240、60Hz:277  Mass (kg)  6.2  Angle of Flexible Head (°)  80  Dimension (mm)  835 × 723 × 1300H (longest)  Material  Body: Iron, Feather: Plastic  Length (m)  Code: 2.4  Voltage (V)  Single phase 100  thermal protector  ○  vertical angle adjustment  ○  left and right swing  ○ 
    from S$299.90
    Min. 4 days
  14. Industrial fan
    TEKNOS Industrial fan
    Great for areas where ventilation is difficult, floor cleaning, waxing, etc.
    Power Consumption, at 50/60Hz (W)  (Strong) 65W (50Hz) / 80W (60Hz)  RoHS directive (corresponding to 10 substances)  Voltage Frequency (Hz)  100V 50-60Hz  Height (mm)  1120-1420 adjustable  Wind Speed (m/min)  192/220  Number of Fan Blades  Feather dimensions (cm)  43.5  Fan Diameter (cm)  43.5  Angle of Flexible Head (°)  90  Air Volume (m3/min)  96/110  Cable Length (m)  About 2  Mass (kg)  About 4.3  Dimensions, Width W x Depth D x Height H (mm)  Approximately 710 * 820 * 1120-1420  Color  Black  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Stand  Folding  Material (Fan Blade)  Resin  Height adjustment range (mm)  Stepless adjustment  left and right swing  ○  vertical angle adjustment  ○ 
    from S$129.90
    Min. 5 days
  15. Stand fan three-stage speed control aluminum type single phase 200V
    Suiden Stand fan three-stage speed control aluminum type single phase 200V
    Mass (kg)  10.4  Air Volume Adjustment  3 steps  Number of Fan Blades  Fan Diameter (cm)  45  Trusco Part No.  813-1206  Motor  Fully closed type  Material  Honey: Aluminum, Leg: Iron  left and right swing  ○  vertical angle adjustment  ○  thermal protector  ○ 
    from S$649.90
    Min. 32 days
  16. Factory fan open type with ground floor stand type (with casters)
    NICHIDO IND Factory fan open type with ground floor stand type (with casters)
    Power Input (V)  100  Trusco Part No.  162-0500  Number of Fan Blades  Fan Diameter (cm)  45  Mass (kg)  5.6  Angle of Flexible Head (°)  Left 45 / Right 45 / Top 40 / Bottom 20  Motor  Open type  left and right swing  ○  vertical angle adjustment  ○ 
    from S$259.90
    Min. 6 days
  17. Factory fan open type with earth
    NICHIDO IND Factory fan open type with earth
    Power Input (V)  100  Trusco Part No.  162-2086  Number of Fan Blades  Mass (kg)  4.2  Fan Diameter (cm)  45  Angle of Flexible Head (°)  Left 45 / Right 45 / Bottom 90  Motor  Open type  Set Contents  Wall mounting screw  Material (Fan Blade)  plastic  left and right swing  ○  vertical angle adjustment  ○ 
    from S$229.90
    Min. 6 days
  18. Fully closed folding factory fan
    PROMOTE Fully closed folding factory fan
    Tripod stand type fully closed motor adopted For measures against heat in factories, etc.
    Power Input (V)  100  Power Consumption (W)  110/135  Air Volume (m3/min)  148/165  Power Cable (m)  2.2  Wind Speed (m/min)  256/322  Number of Fan Blades  Air Volume Adjustment  3 steps  Fan Diameter (cm)  45  Frequency (Hz)  50/60  Mass (kg)  Motor  Fully closed  vertical angle adjustment  ○  left and right swing  ○ 
    from S$199.90
    Min. 4 days
  19. For Non Ventilated Factory Fan (General Fan, Stand Type)
    TRUSCO For Non Ventilated Factory Fan (General Fan, Stand Type)
    The fully enclosed motor is tightly sealed to prevent dust from entering the motor. The use of aluminum blades that are resistant to breakage even in oil mist and high-frequency interference allows safe use even in harsh on-site environments. A built-in thermal protector (recoverable overheat pro... Read More
    vertical angle adjustment  (34°) manual  left and right swing  (90°) Automatic  Warranty Period  1 year  Power Consumption, at 50/60Hz (W)  125/150  Air Volume Adjustment  3-stage (strong / medium / weak)  standard electricity consumption (yen/h)  3.4(50Hz)/4.0(60Hz)  Trusco Part No.  344-6814  Number of Fan Blades  4 sheets  Fan Diameter (cm)  45  Mass (kg)  6.4  Noise level (dB) (50 / 60Hz)  64/66  Flexible Head  90 degrees (automatic)  Dimensions, Width W x Depth D x Height H (mm)  920×795×1190~1500  Power Cable (m)  About 2.5  Color  Black  Material (Fan Blade)  Made of aluminium  Power Input (V)  Single phase 100 
    from S$189.90
    Min. 4 days
  20. rechargeable factory fan
    Modes rechargeable factory fan
    Battery powered and can be used anywhere. If you are near an outlet, you can connect a charger to supply power. A convenient stepless adjustment dial switch is used to adjust the air volume.
    Mass (g)  2410  Dimensions, Width W x Height H x Length L (mm)  365×420×170  Recharging Time (hours)  Recharging Voltage (V)  AC100(50/60Hz)  Recharger Output  DC24V 1A (dedicated charger)  Installation Location  Indoor  Air Volume Adjustment  Stepless adjustment  Power Consumption (W)  Up to 13  Wind Speed (m/s)  Up to 4.5  Service Life  Years of use: up to 5 years  Air Flow  up to 24m3 
    from S$249.90
    Min. 5 days
  21. Factory Fan Tripod Stand Type Aluminum Blade
    MonotaRO Factory Fan Tripod Stand Type Aluminum Blade
    By lowering the output from the conventional 3-blade aluminum blade type and changing to a 5-blade type, a soft and comfortable air volume has been achieved. You can use it with confidence because it uses a motor with a thermal protector (return type overheat protection device). If the motor over... Read More
    Rotational Speed (min -1 [rpm])  (Strong) 1280 (50Hz) / 1320 (60Hz)  Air Volume (m3/min)  (Strong) 135 (50Hz) / 155 (60Hz)  Wind Speed (m/min)  (Strong) 260 (50Hz) / 310 (60Hz)  Power Consumption (W)  (Strong) 85 (50Hz) / 100 (60Hz)  Height (mm)  1140 to 1320 adjustable  Cable Length (m)  2.5  Air Volume Adjustment  3 levels (weak / medium / strong)  Fan Diameter (cm)  45 5 blades (made of aluminum)  Number of Fan Blades  Voltage Frequency (Hz)  50/60 (AC100V)  Operation Sound (dB)  73(50Hz)/76(60Hz)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  850×680×1140~1320  Mass (kg)  About 6.6  Angle of Flexible Head (°)  About 90  Material (Fan Blade)  Aluminum  Motor  Open type 
    Rating:
    80%
    from S$99.90
    Min. 2 days
  22. 45cm Plastic Caster Industrial Fan
    KODEN 45cm Plastic Caster Industrial Fan
    Easy-to-assemble spinner fixing method. For ventilation, air circulation, heat measures such as drying of waxing in construction sites, factories, schools, classrooms, sports gyms, multipurpose rooms, corridors!
    Cable Length (m)  1.8  Power Input (V)  100  Air Flow  3-step adjustment  Number of Fan Blades  vertical angle adjustment  〇  Fan Diameter (cm)  45  Frequency  50/60Hz  Main Unit Dimensions, Width W x Depth D x Height H (mm)  640×680×750~810  Power Consumption (W)  About 100 (50Hz) / about 105 (60Hz)  Mass (kg)  About 5.6  Height (cm)  Approximately 75-81 adjustable  Material (Fan Blade)  Made of plastic  left and right swing  〇  Air Volume Adjustment  〇 
    from S$159.90
    Min. 6 days
  23. Φ300mm Mist Generator
    ESCO Φ300mm Mist Generator
    With a branch faucet that does not bother the use of water faucets. Energy-saving mist type (about 43.8 ml per mist for 1 minute). Uses a 10m long hose that can be used anywhere. Uses brass-type spray parts that eject fine mist. You can use it by attaching it to your factory fan or fan. It is eas... Read More
    Mass (g)  450 
    Rating:
    20%
    from S$99.99
    Min. 2 days
  24. Industrial Fan Feather
    YAMAZEN Industrial Fan Feather
    Shaft Diameter  1cm 
    from S$48.99
    Min. 13 days
  25. Factory Fan Suifan Stand Type with Pocket Plug
    Suiden Factory Fan Suifan Stand Type with Pocket Plug
    Equipped with a pocket plug at the tip of the power cord.・ "Strong" "Medium" "Weak" air volume 3 steps switching ・ One-push folding ・ Easy assembly ・ Easy storage
    Power Input (V)  100  Mass (kg)  11  Power Consumption, at 50/60Hz (W)  120/160  Power Cable (m)  Number of Fan Blades  Fan Diameter (Φmm)  450  Frequency (Hz)  50/60  Angle of Flexible Head (°)  75  Protective Device  Built-in motor protection device  Motor  Fully closed type  Material (Fan Blade)  Plastic  Air Volume Adjustment  Rotary type, 3-speed adjustment  Switch  Strong, medium and weak  thermal protector  ○  left and right swing  ○  vertical angle adjustment  ○ 
    from S$329.90
    Min. 5 days
  26. Industrial Floor Standing Fan with Tripod Stand Resin Blade 45cm
    MonotaRO Industrial Floor Standing Fan with Tripod Stand Resin Blade 45cm
    It is a product that can be easily assembled without tools when attaching resin wings or setting up a tripod. A motor with a thermal protector (recoverable overheat protection device) is used, so you can use it with confidence. If the motor heats up abnormally (motor coil is over 105°C), the moto... Read More
    Air Volume (m3/min)  (Strong) 116 (50Hz) / 133 (60Hz)  Rotational Speed (min -1 [rpm])  (Strong) 1322 (50Hz) / 1480 (60Hz)  Wind Speed (m/min)  (Strong) 231 (50Hz) / 268 (60Hz)  Power Consumption (W)  (Strong) 64 (50Hz) / 80 (60Hz)  Power Input (V)  100(50/60Hz)  Height (mm)  1125 to 1260 adjustable  Cable Length (m)  2.1  Air Volume Adjustment  3 levels (weak / medium / strong)  Number of Fan Blades  Mass (kg)  4.6  Fan Diameter (cm)  45  Angle of Flexible Head (°)  About 80  Material (Fan Blade)  Resin  Main Unit Dimensions (mm)  Width 815 x Depth 715 x Height 1125-1260 
    Rating:
    67%
    from S$109.90
    Min. 2 days
  27. 25cm Aluminum Industrial Fan
    KODEN 25cm Aluminum Industrial Fan
    Blade diameter 25 cm. Even though it is small, it has a wide blast and is ideal for places where there is no space. For ventilation, air circulation, heat measures such as drying of waxing in construction sites, factories, schools, classrooms, sports gyms, multipurpose rooms, corridors!
    Cable Length (m)  1.8  Power Input (V)  100  Fan Diameter (cm)  25  Number of Fan Blades  Air Flow  3-step adjustment  Frequency  50/60Hz  Main Unit Dimensions, Width W x Depth D x Height H (mm)  590×515×740~930  Mass (kg)  About 2.4  Wind Speed (m/min)  About 208 (50Hz) / about 186 (60Hz)  Air Volume (m3/min)  About 27 (50Hz) / about 22 (60Hz)  Power Consumption (W)  About 36 (50Hz) / about 39 (60Hz)  Material (Fan Blade)  Aluminum  Height (cm)  Approximately 74-93 adjustable  Function  Round move  Air Volume Adjustment  〇 
    from S$109.90
    Min. 6 days
  28. Powerful factory fan
    Suiden Powerful factory fan
    Adopting a one-touch folding mechanism for a tripod Adopting a height adjustment mechanism Adopting a fully closed motor with extremely excellent durability and safety Adopting high-strength metal parts for the neck part For ventilation in factories, cooling of machines, drying of floors, and mea... Read More
    Cable Length (m)  1.7  Mass (kg)  11  Power Consumption, at 50/60Hz (W)  120/160  Maximum Air Flow, 50/60Hz (m3/min)  165/186  Maximum Wind speed (m/min) (50/60Hz)  345/390  Frequency (Hz)  50・60  Angle of Flexible Head (°)  75  Motor  Fully closed  Specification  One-push folding tripod  Power Input (V)  Single phase 100  Type  Stand type  Operation Sound (dB)  Up to 68 (60Hz)  Material (Fan Blade)  plastic 
    Rating:
    92%
    Discontinued
  29. Stand type factory fan (aluminum blade)
    NAKATOMI Stand type factory fan (aluminum blade)
    It can be expanded and contracted and the height can be adjusted. Built-in thermal protector (return type overheat protection device) protects the motor from overload and abnormal current. It swings automatically about 80 degrees to the left and right. Air volume can be adjusted in 3 steps.
    Warranty Period  1 year  Rated current (A) (50 / 60Hz)  1.64/1.54  Air Volume (m3/min)  120/138  Power Consumption, at 50/60Hz (W)  140/150  Wind Speed (m/min)  240/276  Number of Fan Blades  Fan Diameter (Φmm)  450  Noise Level (dB (A)) (50/60Hz)  66/70  Dimensions, Width W x Depth D x Height H (mm)  800×700×1170~1310  Power Cable (m)  About 2.2  Mass (kg)  About 6.2  Flexible Head  About 80 degrees  Type  Economy  Material (Fan Blade)  Made of aluminium  Standard  PL insurance: subscription  Power Input (V)  Single phase 100 (50 / 60Hz)  vertical angle adjustment  ○  Air Volume Adjustment  Weak, medium, strong  thermal protector  ○  left and right swing  ○ 
    Rating:
    92%
    Discontinued
  30. Industrial fan stand type
    IRIS OHYAMA Industrial fan stand type
    By attaching a vortex-shaped front panel, a straight wind like a circulator is realized. The wind now reaches farther. Easy assembly without tools. No tools are required for assembly, so it is easy to assemble. One-touch foldable type. Since the tripod can be folded with one push, it is easy to m... Read More
    vertical angle adjustment  ○  Air Flow  3 steps  Number of Fan Blades  4 sheets  Feather dimensions (cm)  45  Dimensions, Width W x Depth D x Height H (mm)  790×690×1120~1430  Power Cable (m)  About 1.8  Motor  Open type  Material (Fan Blade)  Polypropylene  left and right swing  ○ 
    Rating:
    100%
    Discontinued
  31. 45cm stand type industrial fan
    YAMAZEN 45cm stand type industrial fan
    Powerful air volume with a large blade diameter of 45 cm. Wide blast type that delivers wind over a wide range by swinging up, down, left and right. Circulates air to improve air conditioning efficiency. Air volume adjustment 3 stages. Height can be adjusted with a stand pipe. Left and right swin... Read More
    Warranty Period  1 year from date of purchase  Electricity cost per hour (strong / weak) (yen)  1.9/2.1  Cable Length (m)  Air Volume Adjustment  3 steps  Number of Fan Blades  Fan Diameter (cm)  45  Mass (kg)  5.4  Power Consumption, at 50/60Hz (W)  70/77  Main Unit Dimensions, Width W x Depth D x Height H (mm)  810×710×1200~1350  Power Input (V)  AC100(50/60Hz)  Material (Fan Blade)  plastic  vertical angle adjustment  ○  left and right swing  ○ 
    Discontinued
  32. 45cm aluminum high stand fan (open type)
    NAKATOMI 45cm aluminum high stand fan (open type)
    Uses a robust and durable metal guard ring. Prevents the ring from cracking and avoids accidental danger. Built-in thermal protector (return type overheat protection device) protects the motor from overload and abnormal current. It swings automatically about 90 degrees to the left and right.
    Current (A)  1.16 / 1.31  Trusco Part No.  107-7253  Air Volume (m3/min)  138/155  Cable Length (m)  2.4  Wind Speed (m/min)  262/294  Number of Fan Blades  Air Volume Adjustment  3 steps  Fan Diameter (cm)  45  Noise Level (dB)  66/70  Main Unit Dimensions, Width W x Depth D x Height H (mm)  870×740×1270~1480  Mass (kg)  About 8.5  Motor  Open type  Material (Fan Blade)  Resin  Power Input (V)  Single phase 100  Power Consumption (W)  Strength 108/132  vertical angle adjustment  ○  thermal protector  ○  left and right swing  ○ 
    Rating:
    100%
    Discontinued
  33. Fully closed factory fan 1-legged stand type + flamingo fan
    Suiden Fully closed factory fan 1-legged stand type + flamingo fan
    A fully closed motor factory fan that is resistant to dust. It has a built-in highly safe thermal protector. The one-legged stand fan can be installed in a smaller space than the three-legged stand fan. It can also be used as a circulator because it swings with the neck angle up to 65 degrees. Th... Read More
    Power Cable (m)  1.7 (with plug)  Power Consumption, at 50/60Hz (W)  120/160  Trusco Part No.  161-3817  Air Volume Adjustment  3 steps  standard electricity consumption (yen/h)  3.2(50Hz)/4.3(60Hz)  Number of Fan Blade  4 sheets (made of resin)  Fan Diameter (cm)  45  Main Unit Dimensions, Width W x Depth D x Height H (mm)  510×510×1050~1290  Angle of Flexible Head (°)  75  Motor  Fully closed type  Power Input (V)  Single phase 100  left and right swing  ○  thermal protector  ○  vertical angle adjustment  ○ 
    Rating:
    100%
    Discontinued
  34. 45cm DC factory fan
    YUASA PRIMUS 45cm DC factory fan
    Efficient operation with a DC (direct current) motor! It is possible to significantly reduce power consumption, and even in the hot summer, you can spend comfortably while reducing your electricity bill. You can adjust the air volume steplessly from a comfortable soft breeze to a powerful strong ... Read More
    Angle of Flexible Head (°)  (Automatic) 90  Power Consumption (W)  40  Feather dimensions (cm)  45  Number of Fan Blades  Mass (kg)  5.3  Dimensions, Width W x Depth D x Height H (cm)  78×68×119~134  Power Cable (m)  About 2.4  Color  Black  Material (Main Unit)  Iron, PP, etc.  Guard  Spoke type  Air Flow  Stepless  Material (Fan Blade)  plastic  thermal protector  ○  left and right swing  ○  vertical angle adjustment  ○ 
    Rating:
    20%
    Discontinued
  35. Factory fan HX-500A
    KYOKUTO (Kyokuto-Sanki) Factory fan HX-500A
    A large factory fan for commercial use with a foldable tripod stand. With 50 cm aluminum blades, the air volume can be adjusted in 3 steps and the swing function is included.
    Power Input (V)  100  Mass (kg)  11.1  Overall Height (mm)  1320~1510  Air Volume (m3/min)  165~184  Power Consumption (W)  199~224  Power Cable (m)  2.4  Air Volume Adjustment  3 steps  Wind Speed (m/min)  329~361  Number of Fan Blades  Fan Diameter (cm)  50  Material (Fan Blade)  Aluminum  left and right swing  ○ 
    Discontinued
  36. Aluminum 45cm tripod industrial fan
    KODEN Aluminum 45cm tripod industrial fan
    Aluminum tripod type Factories, warehouses, classrooms, offices, conference rooms, etc.
    Height adjustment range (mm)  1120~1370  Air Flow  3 steps  Number of Fan Blades  Fan Diameter (cm)  45  Specification  Folding  Flexible Head  Left / right automatic, up / down manual  left and right swing  ○  vertical angle adjustment  ○ 
    Discontinued
  37. Factory fan
    NICHIDO IND Factory fan
    A popular long-selling product. Lightweight, durable and compact.
    Angle of Flexible Head (°)  (Left and right) 90 / (up and down) 60  Height adjustment range (mm)  (Up and down) 150  Operating Ambient Temperature (℃)  0~50  Rated Voltage  100V  Air Volume Adjustment  3 steps  Number of Fan Blades  Blade Diameter (Φmm)  450  Dimensions, Width W x Depth D x Height H (mm)  670×570×1150~1300  Mass (kg)  Material (Fan Blade)  Aluminum  Motor  Open type  left and right swing  ○  vertical angle adjustment  ○  thermal protector  ○ 
    Discontinued
  38. Air motor type factory fan (stand type)
    AQUA SYSTEM Air motor type factory fan (stand type)
    Since it uses air pressure for power, it can be used with confidence even in an environment where there is a risk of ignition or explosion. The air hose is a one-touch easy operation. It can be used immediately after opening the valve. The motor is a compact, lightweight, long-life air motor. Alu... Read More
    Number of Fan Blades  4 sheets  Air Volume (m3/min)  30  left and right swing  ○  Fan Diameter (mm)  450  Function  Air volume stepless adjustment  Trusco Part No.  355-6344  Mass (kg)  7.8  compressor  (Output) 3.0  Main Unit Dimensions, Width W x Depth D x Height H (mm)  630×550×900~1150  Suitable Air Pressure (MPa)  0.4~0.6  Air Volume Adjustment  Stepless by squeezing  Material (Fan Blade)  Aluminum  Air Consumption (m3/min)  0.21 
    Rating:
    100%
    Discontinued
  39. Folding, fully enclosed factory fan + with pockin plug
    Suiden Folding, fully enclosed factory fan + with pockin plug
    A fully closed motor factory fan that is resistant to dust. It has a built-in highly safe thermal protector. The tripod can be folded with one push. Ventilation and ventilation of factories and warehouses.
    Trusco Part No.  116-2368  Power Consumption, at 50/60Hz (W)  120/160  Power Cable (m)  3 (with pockin plug)  Air Volume Adjustment  3 steps  standard electricity consumption (yen/h)  3.2(50Hz)/4.3(60HZ)  Number of Fan Blade  4 sheets (made of polypropylene (PP))  Fan Diameter (cm)  45  Angle of Flexible Head (°)  75  Main Unit Dimensions, Width W x Depth D x Height H (mm)  840×725×1170~1280  Material  Flip: Polypropylene (PP)  Motor  Fully closed type  Power Input (V)  Single phase 100  Material (Fan Blade)  plastic  thermal protector  ○  vertical angle adjustment  ○  left and right swing  ○ 
    Discontinued
  40. Factory fan NHX-450
    KYOKUTO (Kyokuto-Sanki) Factory fan NHX-450
    This is a commercial fan with a tripod stand. 45 cm plastic blade with 3 levels of air volume adjustment and swing function. * Power consumption, wind speed, and air volume are set to "strong".
    Power Input (V)  100  Overall Height (mm)  1110~1300  Air Volume (m3/min)  120~138  Power Consumption (W)  140~150  Power Cable (m)  2.1  Wind Speed (m/min)  240~276  Air Volume Adjustment  3 steps  Number of Fan Blades  Fan Diameter (cm)  45  Mass (kg)  5.5  Material (Fan Blade)  Aluminum  left and right swing  ○ 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 78

Set Ascending Direction