Wheeled Industrial Fans
Other Related Pages
- NAKATOMI Factory fan with 45cm casters Fully closed aluminumUses a motor with caster type thermal protector (returnable overheat protection device) Easy to move with casters! Caster with stopper. Since it is an aluminum fan, it is hard to break or rub, and the motor is fully closed so it can be used in places with a lot of dust, and the air volume that is... Read MorePower Supply 100V 50/60Hz Air Volume Adjustment 3 steps Number of Fan Blades 4 sheets Broken neck 4 steps vertical angle adjustment ○ Fan Diameter (cm) 45 Main Unit Dimensions, Width W x Depth D x Height H (mm) 510×480×790 Mass (kg) 9.4 Cable Length (m) About 2.3 Angle of Flexible Head (°) About 90 Material (Fan Blade) Aluminum Material Fan: Aluminum Motor Fully closed (resin case) Color Silver thermal protector ○ left and right swing ○from S$329.90Min. 2 days
- TRUSCO Fully-closed factory fan "Zefir" caster typeUses a fully closed long-life motor. Comes with casters that are convenient for moving. It is a low-floor type and has excellent stability. It is possible to change the shape according to the intended use by exchanging the leg angle. Work that involves a lot of movement, drying and blowing in a w... Read MorePeriod of use (Design standard) 10 years Power Cable (m) 2 (with ground) Air Volume Adjustment 3-stage (strong / medium / weak) Number of Fan Blades 4 Warranty Period 5 years Type Swing type Number of Casters Four Power Input (V) Single phase 100 Material (Leg) Steelfrom S$449.90Min. 3 days
- KYOKUTO (Kyokuto-Sanki) Factory fan HX-112A factory fan for floor-standing with 3-step air volume adjustment, swing function, and casters. You can shorten the drying time of wax. Removal of scale stains on mirrors, glass, etc.Air Volume Adjustment 3 steps Number of Fan Blades 4 Fan Diameter (cm) 45 Material (Fan Blade) Aluminum left and right swing ○from S$239.90Min. 6 days
- NAKATOMI 60cm big fan floor typeWith thermal protector (return type overheat protection device). Since it uses a motor, you can use it with confidence. The dial type switch can adjust the air volume in 3 steps. Easy to move with tires. With a cord hook, the cord when moving and storing does not get in the way. * This product is... Read MoreAir Volume (m3/min) (Total air volume) 279/312 Angle of Flexible Head (°) 0/15/30 Warranty Period 1 year Current (A) (50 / 60Hz) 1.53/1.75 Mass (kg) 13.5 Power Consumption, at 50/60Hz (W) 138/175 Number of Fan Blades 3 Air Volume Adjustment 3 steps vertical angle adjustment ○ Maximum Wind speed (m/min) (50/60Hz) 300/340 Frequency (Hz) 50/60 Fan Diameter (cm) 60 Noise level (dB) (50 / 60Hz) 62/65 Main Unit Dimensions, Width W x Depth D x Height H (mm) 65×45×84 Material (Fan Blade) Aluminum fan Aluminum / Three feathers Power Cable (m) Approx.2.4 (VCTF 0.75mm 2 ) Color Black Material Iron Protective Device Reset type overheat protection device Switch Rotary type (weak, medium, strong) Power Input (V) Single phase 100 Broken neck Three stages thermal protector ○from S$389.90Min. 7 days
- Suiden Large fan caster fanLarge air volume type. The maximum reach of the wind is as long as 65m, and it blows over a wide range. (Duct cannot be used) The wind direction can be adjusted by 90 ° in the depression / elevation direction. Large 4-wheel caster type with brake for easy movement. Comes with an air guide that ca... Read MoreApplicable duct None Trusco Part No. 273-8261 Output (W) 1500 Noise Level (dB (A)) (50/60Hz) 80.0/83.0 Power Consumption, at 50/60Hz (W) 1040/1660 Specification Axial fan Power Cable (m) 10 (without plug) Mass (kg) 79 Motor Fully closed type Air Volume (m 3 / min) 50Hz / 60Hz 480/550 vertical angle adjustment ○ Power Input (V) Three-phase 200 Number of Fan Blades 9 Fan Outer Diameter (Φmm) 600 Fan Diameter (mm) 600
- Suiden Fully Closed Caster Fan (Caster Type with Tray)Built-in highly safe thermal protector. Uses a fully closed motor with excellent durability and safety. With a tray that is convenient for moving, small equipment can be placed. A fixed type tray with excellent safety. Work that involves a lot of movement, drying and blowing in a wide area. Dryin... Read MoreMass (kg) 14.9 Power Consumption, at 50/60Hz (W) 160/210 Trusco Part No. 161-3818 Number of Fan Blade 4 sheets standard power consumption charge (50Hz) 4.32 Fan Diameter (cm) 45 Power Cable (m) 5 standard power consumption charge (60hz) 6.67 Motor Fully closed Material (Fan Blade) Made of resin Power Input (V) Single phase 100 Air Volume Adjustment Weak Medium Strongfrom S$879.90Min. 2 days
- KODEN 25cm Aluminum Stationary Industrial FanBlade diameter 25 cm. Even though it is small, it has a wide blast and is ideal for places where there is no space. For ventilation, air circulation, heat measures such as drying of waxing in construction sites, factories, schools, classrooms, sports gyms, multipurpose rooms, corridors!Cable Length (m) 1.8 Power Input (V) 100 Fan Diameter (cm) 25 Number of Fan Blades 3 Air Flow 3-step adjustment Main Unit Dimensions, Width W x Depth D x Height H (mm) 300×250×365 Frequency 50/60Hz Mass (kg) About 1.8 Wind Speed (m/min) About 208 (50Hz) / about 186 (60Hz) Air Volume (m3/min) About 27 (50Hz) / about 22 (60Hz) Power Consumption (W) About 36 (50Hz) / about 39 (60Hz) Material (Fan Blade) Aluminum Function Round move Air Volume Adjustment 〇from S$97.99Min. 7 days
- KODEN 45cm aluminum stationary industrial fanEasy-to-assemble spinner fixing method. Excellent durability aluminum blades. It sends the wind firmly in a harsh environment such as oil smoke. For ventilation, air circulation, heat measures such as drying of waxing in construction sites, factories, schools, classrooms, sports gyms, multipurpos... Read MoreCable Length (m) 1.8 Power Input (V) 100 Air Flow 3-step adjustment Fan Diameter (cm) 4 Number of Fan Blades 4 vertical angle adjustment 〇 Frequency 50/60Hz Main Unit Dimensions, Width W x Depth D x Height H (mm) 510×300×600 Power Consumption (W) About 100 (50Hz) / about 105 (60Hz) Wind Speed (m/min) About 293 (50Hz) / about 319 (60Hz) Mass (kg) About 4.6 Material (Fan Blade) Aluminum Air Volume Adjustment 〇 left and right swing 〇from S$119.90Min. 6 days
- Suiden Fully closed factory fan (caster type)Built-in highly safe thermal protector. Uses a fully closed motor with excellent durability and safety. Comes with casters that are convenient for moving. Ideal for drying floor wax. Air volume adjustment is 3 speeds of strong, medium and weak. Work that involves a lot of movement, drying and blo... Read MoreMass (kg) 12.8 Power Consumption, at 50/60Hz (W) 160/210 Trusco Part No. 161-3824 Number of Fan Blade 4 sheets (made of resin) standard power consumption charge (50Hz) 4.32 Fan Diameter (cm) 45 Power Cable (m) 5 standard power consumption charge (60hz) 6.67 Flexible Head Included Power Input (V) Single phase 100from S$649.90Min. 4 days
- Suiden Fully Enclosed Motor Factory Fan (Caster Type)Built-in highly safe thermal protector. Uses a fully closed motor with excellent durability and safety. Comes with casters that are convenient for moving. Ideal for drying floor wax. Air volume adjustment is 3 speeds of strong, medium and weak. Work that involves a lot of movement, drying and blo... Read MoreMass (kg) 12.8 Power Consumption, at 50/60Hz (W) 160/210 Trusco Part No. 161-3824 Number of Fan Blade 4 sheets standard power consumption charge (50Hz) 4.32 Fan Diameter (cm) 45 Power Cable (m) 5 standard power consumption charge (60hz) 6.67 Motor Fully closed Flexible Head Included Material (Fan Blade) Made of resin Power Input (V) Single phase 100from S$749.90Min. 2 days
- Suiden Fully closed caster fan (caster type with tray)Built-in highly safe thermal protector. Uses a fully closed motor with excellent durability and safety. With a tray that is convenient for moving, small equipment can be placed. A fixed type tray with excellent safety. Work that involves a lot of movement, drying and blowing in a wide area. Dryin... Read MoreMass (kg) 14.9 Power Consumption, at 50/60Hz (W) 160/210 Trusco Part No. 161-3818 Number of Fan Blade 4 sheets (made of resin) standard power consumption charge (50Hz) 4.32 Fan Diameter (cm) 45 Power Cable (m) 5 standard power consumption charge (60hz) 6.67 Power Input (V) Single phase 100 Air Volume Adjustment Weak Medium Strongfrom S$769.90Min. 4 days
- YAMAZEN 45cm fully-closed aluminum caster industrial fanIdeal for oily, oily smoke, dusty places, etc. As an industrial fan, factory fan, blower, large fan, circulator in the factory.Electricity cost per hour (strong / weak) (yen) (50Hz) about 2.4, (60Hz) about 3.2 Power (Single Phase / V) 100 Cable Length (m) 2.4 Wind Speed (m/min) 268/305 Air Flow 3-step switching Number of Fan Blades 4 Feather dimensions (cm) 45 (4 pieces of aluminum) Main Unit Dimensions, Width W x Depth D x Height H (mm) 510×480×790 Noise level (dB) (50 / 60Hz) 66/70 Mass (kg) About 9.4 Material (Fan Blade) Aluminum Flexible Head Automatic Motor Fully closed type left and right swing ○ vertical angle adjustment ○Discontinued
- IRIS OHYAMA Industrial fan caster typeBy attaching a vortex-shaped front panel, a straight wind like a circulator is realized. The wind now reaches farther. Since it is equipped with casters, it is convenient when you want to install a fan as needed, such as in an auditorium or an event venue. With a 90 ° swing function that automati... Read Morevertical angle adjustment ○ Air Flow 3 steps Number of Fan Blades 4 sheets Feather dimensions (cm) 45 Dimensions, Width W x Depth D x Height H (mm) 790×640×810 Power Cable (m) About 1.8 Specification Caster with all wheel lock Motor Open type left and right swing ○Discontinued
- YAMAZEN 45cm caster type industrial fanPowerful air volume type with a large blade diameter of 45 cm. Perfect for large areas such as factory facilities. With casters that are convenient for movement (with stopper). Wire guard. As a factory fan, industrial fan, factory fan, large fan, commercial fan, senpuuki, circulator, fan. For fac... Read MoreElectricity cost per hour (strong / weak) (yen) 4.0/4.5 Main Unit Dimensions, Width W x Depth D x Height H (mm) 710×800×800~900 Power Consumption, at 50/60Hz (W) 148/165 Fan Diameter (cm) 45 Mass (kg) 7.6 Cable Length (m) 5 Warranty Period 1 year from date of purchase Power Input (V) AC100(50/60Hz)Discontinued
- NAKATOMI 45cm caster fanSince the blades are fixed by the spinner method, it is easy to attach and detach. The air volume can be adjusted in three stages, and it has a left-right swing function and a top-down neck break function. It is safe because it uses a motor with a reversible overheat protection device (thermal pr... Read MoreCurrent (A) 0.98/1.09 Safety Device 130℃ 5A Air Volume (m3/min) 149/158 Wind Speed (m/min) 197/245 Air Volume Adjustment 3 steps Number of Fan Blades 4 Broken neck 4 steps Feather dimensions (cm) 45 Depth (cm) 51 Width (cm) 63 Noise Level (dB) 63/66 Height (cm) 83.5 Power Consumption (W) 88/107 Mass (kg) About 7 Angle of Flexible Head (°) About 90 Color (Body) Black Switch Rotary type Power Supply Single phase 100V (50 / 60Hz) Material Steel / resin Material (Fan Blade) plastic left and right swing ○ thermal protector ○ vertical angle adjustment ○Discontinued
- TRUSCO Fully closed factory fan tray new typeThe fully closed type motor is adopted. Comes with casters (with nylon stopper) that are convenient for movement. It is a low-floor type and has excellent stability. Since the power cord can be wound around the frame pipe, it is easy to move. With an upper tray that can be used for multiple purpo... Read MoreUniform Load (kg) (Tray) 25 Power Consumption, at 50/60Hz (W) 102/142 Mass (kg) 14 Trusco Part No. 298-5799 Air Volume Adjustment 3-stage (strong / medium / weak) Number of Fan Blades 4 sheets Fan Diameter (cm) 45 Main Unit Dimensions, Width W x Depth D x Height H (mm) 573×384×740 Power Cable (m) 9.8 (with ground) Material (Fan Blade) Made of ABS resin Power Input (V) Single phase 100 Specification With castersDiscontinued
- TRUSCO Caster type (with tray)Emphasis on safety. Uses a fully closed motor. By sealing the inside of the coil and motor, it is resistant to dust, dust, oil mist, etc., and is a highly reliable and maintainable motor. Since the power cord can be wound around the frame pipe, it is easy to move.Uniform Load (kg) (Tray) 25 Main Unit Dimensions, Width W x Depth D x Height H (mm) 573×384×740 Mass (kg) 14 Power Cable (m) 9.8 (with ground) Specification 50Φ nylon caster brake included Power Consumption (kW) 0.10/0.14(50/60Hz) Trusco Part No. 298-5799Discontinued
- KODEN Aluminum blade industrial fan wind tunnel typeAluminum 3-blade. Two-stage air volume adjustment. Vertical swing function (manual type). With casters for movement. With top handle. Sturdy front and rear metal guards. * Personal delivery is not possible.Warranty Period 1 year from date of purchase Main Unit Dimensions, Width W x Depth D x Height H (mm) 1050×315×1080 Mass (kg) 28.5 Blade Diameter (Φmm) 900 Power Input (V) AC100 (50Hz/60Hz)Discontinued
- TRUSCO Caster type fully enclosed factory fanEmphasis on safety. Uses a fully closed motor. By sealing the inside of the coil and motor, it is resistant to dust, dust, oil mist, etc., and is a highly reliable and maintainable motor. Since the power cord can be wound around the push pipe, it is easy to move.Main Unit Dimensions, Width W x Depth D x Height H (mm) 510×415×735 Power Input (V) Single phase 100 Specification 50Φ nylon caster brake included Mass (kg) 10.5 Material (Fan Blade) Made of ABS resin Trusco Part No. 298-5781 Air Volume Adjustment 3-stage (strong / medium / weak) Power Consumption, at 50/60Hz (W) 102/142 Fan Diameter (cm) 45 Power Cable (m) 4.8 (with ground) Number of Fan Blades 4 sheetsDiscontinued
- PROMOTE 45cm reasonable caster fanA reasonable type factory fan that pursues energy saving and cost reduction. For measures against heat in factories and construction sites.Mass (kg) About 7.5 Power Input (V) 100(50/60Hz) Wind speed (m / min) (50Hz / 60Hz) 259/295 Power Cable (m) About 2.4 Fan Diameter (cm) 45 Power Consumption (W) 84/101 Air Volume (m 3 / min) 50Hz / 60Hz 135/155Discontinued
- Suiden Castor Sui Fan (with tray)Air volume adjustment, strong / medium / weak 3-speed adjustment type. With power cord 5m. Uses a fully closed motor. Convenient for work that involves a lot of movement, drying in a wide area, and blowing air! Ideal for drying floor wax. Comes with a tray.Power Input (V) Single phase 100 Operation Sound (dB) Up to 68 (60Hz) Power Consumption, at 50/60Hz (W) 160/210 Function 3 steps of air volume adjustment Mass (kg) 15.7 Remark Fixed type Trusco Part No. 423-7714 Fan Diameter (cm) 45Discontinued
- Fujitec Industrial fan on castersCan be used even at high temperatures (ambient temperature 50 degrees) The air volume can be adjusted in 3 steps. It is a fan with a low noise design. It has a protective guard. The motor with an automatic power cutoff device enhances safety. The caster has a stopperVoltage (V) 100 Power Consumption, at 50/60Hz (W) 122/148 Air Volume (m3/min) 125(50Hz)
140(60Hz) Maximum Wind speed (m/min) (50/60Hz) 273/304 Fan Diameter (cm) 45 Main Unit Dimensions, Width W x Depth D x Height H (mm) 495×520×810 Frequency (Hz) 50/60 Mass (kg) 8.8 Overall Height (cm) 81 Cable Length (m) 9.8 Angle of Flexible Head (°) 90Discontinued - Suiden Caster fan single phase 100VBuilt-in highly safe thermal protector. Uses a fully closed motor with excellent durability and safety. Comes with casters that are convenient for moving. With a convenient tray, you can store small equipment. Comes with a fixed type tray with excellent safety. Work that involves a lot of movemen... Read MoreMass (kg) 15.7 Power Consumption, at 50/60Hz (W) 160/210 Air Volume Adjustment 3-stage pushbutton switch Trusco Part No. 375-2950 Number of Fan Blades 4 sheets Fan Diameter (cm) 45 Uniform Load (kg) 5 Main Unit Dimensions, Width W x Depth D x Height H (mm) 590×485×830 Power Cable 5m Power Input (V) Single phase 100 Specification With casters Material (Fan Blade) plasticDiscontinued
- NAKATOMI 60cm DC motor big fanA large 60 cm fan that allows you to blow air farther! For measures against humidity, hot air in summer, and temperature unevenness in winter! Can be used in all seasons. The air volume can be adjusted according to the usage environment. For ventilation and ventilation of factories, warehouses, w... Read MoreMaterial (Fan) Aluminum Number of Fan Blades 3 Power Consumption (W) 190 Noise Level (dB) 74 Current (A) 3.10 Power Input (V) Single phase 100 (50 / 60Hz) Fan Diameter (cm) 60 Trusco Part No. 495-8985 Power Cable (m) About 2.4 Wind Speed (m/min) 213 Mass (kg) About 17 Main Unit Dimensions, Width W x Depth D x Height H (mm) 830×360×805 Air Volume (m3/min) 256Discontinued
- NAKATOMI 100cm big fanThe motor with a thermal protector (return type overheat protection device) is adopted. Easy to move with tires. Blower and ventilation work for factory farming. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be pos... Read MoreMaterial (Fan) Aluminum Fan Diameter (cm) 100 Main Unit Dimensions, Width W x Depth D x Height H (mm) 1130×370×1250 Wind speed (m / min) (50Hz / 60Hz) 162/171 Number of Fan Blades 3 Number of Fan Blade 3 sheets (aluminum) Current (A) (50 / 60Hz) 3.62/4.13 Power Consumption, at 50/60Hz (W) 316/384 Air Volume (m 3 / min) 50Hz / 60Hz 508/516 Noise level (dB) (50 / 60Hz) 76/78 Power Cable (m) About 2.4 Mass (kg) About 38.5 Power Input (V) Single phase 100 (50 / 60Hz)Discontinued
- PROMOTE Caster fanAir volume can be adjusted in 3 steps (strong / medium / weak) For work that involves a lot of movement, drying in a wide area, and blowing airPower Consumption (W) 130/150 Air Volume (m 3 / min) 50Hz / 60Hz 163/150 Wind Speed (m/min) 288/360 Air Volume Adjustment 3 steps Function 3-stage air volume, automatic swing Number of Fan Blades 4 Stirring Blade Dimensions (mm) 450 Frequency (Hz) 50/60Hz Power Cable (m) About 4.8 Mass (kg) About 7.0 Material (Fan Blade) Resin Voltage (V) Single phase 100V vertical angle adjustment ○ left and right swing ○Discontinued
- YAMAZEN 45cm industrial fan caster type (push button switch)Powerful air volume type with a large blade diameter of 45 cm. Perfect for large areas such as factory facilities. With casters that are convenient for movement (with stopper). Wire guard.AC Power Input (V) 100(50/60Hz) Power Consumption (W) 148/165(50/60Hz) Air Flow 3 levels (weak / medium / strong) Electricity cost per hour (strong / weak) (yen) 4.0/4.5(50/60HZ) Blade Diameter (Φmm) 450 Mass (kg) 7.6 Main Unit Dimensions, Width W x Depth D x Height H (mm) 710×800×800-900 Height adjustment 80-90cm Cable Length (m) About 5.0 How to Operate Push-button switch Safety Device Thermal and current fuses Offset Angle (°) Upward: 30, Downward: 20Discontinued
- PROMOTE Caster type factory fanConvenient for work that involves a lot of movement, drying in a wide area, blowing air, etc. For ventilation in the factory! Ideal for drying floor wax.Power Consumption (W) 139/147 Air Volume (m3/min) 145/176 Wind Speed (m/min) 288/333 Stirring Blade Dimensions (mm) 450 (4 blades) Power Cable (m) 5 Frequency (Hz) 50/60 Main Unit Dimensions, Width W x Depth D x Height H (mm) 520×550×800 Mass (kg) 7.3 Angle of Flexible Head (°) Left 40 right 40 / upper 22 lower 22 Material (Fan Blade) Made of resin Voltage (V) Single phase 100Discontinued
- YAMAZEN Caster Type Industrial Fan Airflow 3 Speeds / Swing / Vertical Angle AdjustmentPowerful air volume type with a large blade diameter of 45 cm. Perfect for large areas such as factory facilities. With casters that are convenient for movement (with stopper). Wire guard. As a factory fan, industrial fan, factory fan, large fan, commercial fan, senpuuki, circulator, fan. For fac... Read MoreWarranty Period 1 year Power Consumption, at 50/60Hz (W) 124/178 Air Volume Adjustment 3 levels (weak / medium / strong) Fan Diameter (cm) 45 Mass (kg) 7.6 Body Dimensions (W x D x H) (cm) 71×80×80-90 Power Input (V) AC100(50/60Hz) Cable Length (m) About 5 reference electricityy cost (yen/hour) Approximately 3.4 / 4.8 (50Hz / 60Hz) How to Operate Main unit push button switchDiscontinued
- TRUSCO Fully closed factory fan caster newtaThe fully closed type motor is adopted. Comes with casters (with nylon stopper) that are convenient for movement. It is a low-floor type and has excellent stability. Since the power cord can be wound around the push pipe, it is easy to move. Work that involves a lot of movement, drying and blowin... Read MoreMass (kg) 10.5 Power Consumption, at 50/60Hz (W) 102/142 Trusco Part No. 298-5781 Air Volume Adjustment 3-stage (strong / medium / weak) Number of Fan Blades 4 sheets Power Cable (m) 4.8 (with ground) Fan Diameter (cm) 45 Main Unit Dimensions, Width W x Depth D x Height H (mm) 510×415×735 Material (Fan Blade) Made of ABS resin Power Input (V) Single phase 100 Specification With castersDiscontinued
- YAMAZEN Factory fan with 45cm casters Fully closed aluminumEasy to move with handles and casters. With left / right swing and top / bottom neck folding functions. With cord hookPower Input (V) 100(50/60Hz) Air Volume Adjustment 3 steps Number of Fan Blades 4 sheets Fan Diameter (cm) 45 Cable Length (m) About 2.3 Mass (kg) About 9.4 Angle of Flexible Head (°) About 90 Material (Fan Blade) AluminumDiscontinued
- NAKATOMI Caster fan with 45cm trayCurrent (A) (50 / 60Hz) 1.18/1.34 Power Consumption, at 50/60Hz (W) 110/131 Maximum Air Flow, 50/60Hz (m3/min) 160/187 Allowable Load (kg) 25 (tray part) Maximum Wind speed (m/min) (50/60Hz) 285/356 Air Flow 3 steps Number of Fan Blades 4 sheets Bending Angle 4 steps Fan Diameter (cm) 45 Frequency (Hz) 50/60 Main Unit Dimensions, Width W x Depth D x Height H (mm) 595×395×795 Mass (kg) About 12.9 Cable Length (m) About 2.3 Angle of Flexible Head (°) About 90 Power Input (V) Single phase 100 Protective Device Thermal protectorDiscontinued