All Category

Wall Mounted Industrial Fans

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 55

Set Ascending Direction
  1. Remote-controlled wall fan Microcomputer type
    IRIS OHYAMA Remote-controlled wall fan Microcomputer type
    Mass (g)  2600  Air Volume Adjustment  3 steps  Feather dimensions (cm)  30  Power Consumption, at 50/60Hz (W)  34/48  Dimensions, Width W x Depth D x Height H (mm)  360×320×520  Number of Fan Blades  timer  7.5 hours, off: 30 minutes, 1, 2, 4  Power Supply Voltage (V)  AC100  Angle of Flexible Head (°)  Up and down 40, left and right 90  Color  White  Material (Fan Blade)  plastic  vertical angle adjustment  ○  left and right swing  ○  off timer  ○ 
    Rating:
    70%
    from S$78.99
    Min. 2 days
  2. Wall-mounted fan mechanical
    IRIS OHYAMA Wall-mounted fan mechanical
    Mass (g)  2600  Air Volume Adjustment  3 steps  Feather dimensions (cm)  30  Power Consumption, at 50/60Hz (W)  34/38  Dimensions, Width W x Depth D x Height H (mm)  360×290×510  Number of Fan Blades  Power Supply Voltage (V)  AC100  Angle of Flexible Head (°)  Bottom 40, left and right 80  Color  White  left and right swing  ○  vertical angle adjustment  ○ 
    Rating:
    40%
    from S$68.99
    Min. 2 days
  3. Wall Fan
    Suiden Wall Fan
    It is used by attaching it to a wall or pillar. Also ideal as a cooling fan or air stirring fan. With air volume continuously variable transmission remote controller. Also available as a stand type by using an optional stand. Uses a low-noise plastic 4-piece fully closed motor. Swing angle 87 deg... Read More
    Power Consumption, at 50/60Hz (W)  120/180  Maximum Airflow (m3/min)  215/245  Number of Fan Blades  Maximum Wind Speed (m/min)  405/465  Fan Diameter (cm)  45  Frequency (Hz)  50/60  Angle of Flexible Head (°)  87  Mass (kg)  9.3  Air Volume Adjustment  Continuously variable  Motor  Fully closed  Operation Sound (dB)  Up to 68 (60Hz)  Type  Variable speed control  Material (Fan Blade)  plastic  left and right swing  ○  thermal protector  ○  vertical angle adjustment  ○ 
    Rating:
    100%
    from S$459.90
    Min. 2 days
  4. Fully closed factory fan "Zefir" wall-mounted type
    TRUSCO Fully closed factory fan "Zefir" wall-mounted type
    Uses a fully closed long-life motor. An extension cable (8m) for the primary side is attached, and it can be operated from a remote location. It is possible to change the shape according to the intended use by exchanging the leg angle. Ventilation of factories and warehouses. * When using in a pl... Read More
    Period of use  (Design standard) 10 years  Power Cable (m)  2 (with ground)  Air Volume Adjustment  3-stage (strong / medium / weak)  Number of Fan Blades  Warranty Period  5 years  Main Unit Dimensions, Width W x Depth D x Height H (mm)  511×494×543  Type  Swing type  Power Input (V)  Single phase 100  Material (Leg)  Steel  Specification  With 8m extension cord 
    from S$399.90
    Min. 2 days
  5. Wall hanging fan
    Panasonic Wall hanging fan
    * Do not use in the following places. (It may cause electric shock, fire, or damage.) Places where chemicals or oil smoke are used such as factories, places where fragrances or aroma oils are used for business purposes, places where oil easily adheres or places where there is a lot of oil (machin... Read More
    Power Cable (m)  2.0  Number of Fan Blades  Air Volume Adjustment  3 steps  Average wind speed (m / s) (50 / 60Hz)  3.9/4.0  Air volume (m 3 / h) (50 / 60Hz)  3840/3960  Mass (kg)  4.3  Feather dimensions (cm)  40  Power Consumption, at 50/60Hz (W)  57/69  Operating Ambient Temperature (℃)  5~40  Flexible Head  90 ° only  Color  Gray  Offset Angle (°)  Lower 56 ° Upper 0 °  Specification  Pull string type  Humidity (% RH)  RH 80% or less  left and right swing  ○  vertical angle adjustment  ○ 
    from S$299.90
    Min. 10 days
  6. Continuously variable wired remote control for factory fans
    Suiden Continuously variable wired remote control for factory fans
    2018 Trusco page  9 0883  Material  Resin 
    from S$129.90
    Min. 2 days
  7. Wall fan
    Mitsubishi Electric Wall fan
    Pull string operation 3 Notch speed adjustment Pull string swing operation Swing angle: 90 ° Neck depression angle: 50 ° Elevation angle: 10 ° Large air volume 5 blades adopted Swing center position can be changed (up to 25 ° each on the left and right)
    Air Volume (m3/h)  2850/2850(50Hz/60Hz)  Mass (kg)  3.4  Wind Speed (m/s)  3.6/3.6(50Hz/60Hz)  Power Consumption (W)  31/35(50Hz/60Hz)  Color  Dark brown 
    Rating:
    100%
    from S$169.90
    Min. 8 days
  8. Wall hanging fan
    PROMOTE Wall hanging fan
    Air volume can be adjusted in 3 steps (strong / medium / weak) Wall-mounted type that does not take up space
    Cable Length (cm)  (Remote control) approximately 1.2  Power Consumption, at 50/60Hz (W)  130/150  Air Volume (m 3 / min) 50Hz / 60Hz  163/184  Wind Speed (m/min)  288/360  Air Volume Adjustment  3 steps  Function  3-stage air volume, automatic swing  Number of Fan Blades  Stirring Blade Dimensions (mm)  450  Frequency (Hz)  50/60Hz  Power Cable (m)  About 2.2  Mass (kg)  About 5.0  Material (Fan Blade)  Resin  Voltage (V)  Single phase 100V  Remote controller  Wired remote control  vertical angle adjustment  ○  left and right swing  ○ 
    from S$199.90
    Min. 4 days
  9. SF safety cover
    Suiden SF safety cover
    A mesh-shaped safety cover.
    2018 Trusco page  9 0883 
    from S$69.99
    Min. 2 days
  10. Wall fan
    Mitsubishi Electric Wall fan
    Wireless remote control type 8-hour timer memory function
    Voltage (V)  100  Air Volume (m3/h)  2850/2850(50Hz/60Hz)  Mass (kg)  3.5  Blade Diameter (Φmm)  300  Power Consumption (W)  34/38(50Hz/60Hz)  Dimensions, H x W x D (mm)  484×374×335  Power Supply  Single-phase 
    Rating:
    100%
    from S$249.90
    Min. 7 days
  11. Wall fan stepless aluminum type single phase 200V
    Suiden Wall fan stepless aluminum type single phase 200V
    Fan Diameter (cm)  45  Trusco Part No.  813-1208  Material (Fan Blade)  Aluminum  Material  Honey: Aluminum, Leg: Iron  vertical angle adjustment  ○  Set Contents  Body, honey, guard, one-touch ring  Number of Fan Blades  thermal protector  ○  left and right swing  ○  Mass (g)  9.3  Motor  Fully closed type  Air Volume Adjustment  Variable speed 
    Rating:
    100%
    from S$489.90
    Min. 2 days
  12. Fully closed factory fan Zephyr hanger type
    TRUSCO Fully closed factory fan Zephyr hanger type
    from S$219.90
    Min. 3 days
  13. Wall fan
    Mitsubishi Electric Wall fan
    Pull string type Swing angle: 90 ° Neck depression angle: 50 ° Elevation angle: 10 ° Large air volume 5 blades adopted Swing center position can be changed (up to 25 ° each on the left and right)
    Air Volume (m3/h)  2850/2850(50Hz/60Hz)  Mass (kg)  3.4  Wind Speed (m/s)  3.6/3.6(50Hz/60Hz)  Power Consumption (W)  31/35(50Hz/60Hz)  Color  pure white 
    Rating:
    80%
    from S$169.90
    Min. 8 days
  14. Fully closed factory fan Lufthafen wall hanging type aluminum
    TRUSCO Fully closed factory fan Lufthafen wall hanging type aluminum
    We have adopted a fully closed motor with excellent durability and safety. It has a built-in thermal protector to prevent motor seizure. Installation is easy because only the wall mounting bracket can be mounted first. The metal part of the main body is powder-baked to resist dirt. Ventilation of... Read More
    Air Volume Adjustment  3 steps  Number of Fan Blades  Fan Diameter (cm)  45  Mass (kg)  7.2  2018 Trusco page  9 0873  Set Contents  Extension cord 8m  Motor  Fully closed type  thermal protector  ○  left and right swing  ○  vertical angle adjustment  ○ 
    Rating:
    80%
    from S$299.90
    Min. 2 days
  15. Cycle fan
    Mitsubishi Electric Cycle fan
    Single phase 100V Feather: Blue (transparent AS resin) Feather: Blue (transparent AS resin) Body: White Body: White 3-step turning angle adjustment (0 ° / 30 ° / 60 °) Uses a sealed high-efficiency motor (low power consumption design) Guard double fall prevention structure * Installation of the m... Read More
    Number of Fan Blades  Motor  Sealed  Mass (kg)  4.4  Fan Diameter (cm)  30 
    from S$379.90
    Min. 7 days
  16. Factory fan (large fan) optional caster
    Suiden Factory fan (large fan) optional caster
    Moving casters
    2018 Trusco page  9 0883  Trusco Part No.  794-8387 
    from S$53.99
    Min. 2 days
  17. Cycle fan
    Mitsubishi Electric Cycle fan
    Single phase 100V Feather: Blue (transparent AS resin) Feather: Blue (transparent AS resin) Body: White Body: White 3-step turning angle adjustment (0 ° / 30 ° / 60 °) Uses a sealed high-efficiency motor (low power consumption design) Guard double fall prevention structure * Installation of the m... Read More
    Number of Fan Blades  Motor  Sealed  Fan Diameter (cm)  40  Mass (kg)  5.56 
    from S$439.90
    Min. 7 days
  18. Fully closed factory fan Zephyr (main unit only)
    TRUSCO Fully closed factory fan Zephyr (main unit only)
    By attaching the legs (sold separately), it can be used as 7 types of factory fans. A long life has been achieved by installing a fully closed motor made of high quality parts. Uses a fully closed long-life motor. It has a built-in thermal protector to prevent motor seizure. It is possible to cha... Read More
    Number of Fan Blade  4 sheets (aluminum)  thermal protector  ○  left and right swing  ○  Air Volume Adjustment  3-stage (strong / medium / weak)  Power Consumption, at 50/60Hz (W)  155/190  Material (Fan Blade)  Aluminum  Motor  Fully closed type  Power Input (V)  Single phase 100  vertical angle adjustment  ○  Mass (kg)  9.3  Power Cable (m)  2 (with ground)  Fan Diameter (cm)  44  Warranty Period  5 years  Type  Swing type  Trusco Part No.  474-8883  Period of use  (Design standard) 10 years 
    from S$319.90
    Min. 2 days
  19. Wall fan continuously variable aluminum type
    Suiden Wall fan continuously variable aluminum type
    Wired remote control type, continuously variable transmission A fully closed motor factory fan that is resistant to dust.
    Estimated electricity bill  (50 / 60Hz) 3.2 / 4.9 yen / h  Power Cable (m)  12  Power Consumption, at 50/60Hz (W)  120/180  Number of Fan Blades  Fan Diameter (cm)  45  Trusco Part No.  772-9481  Mass (kg)  9.3  Motor  Fully closed type  Angle of Flexible Head (°)  Left and right 87  Power Input (V)  Single phase 100  Air Volume Adjustment  Stepless  Specification  With variable speed wired remote control  left and right swing  ○  vertical angle adjustment  ○  thermal protector  ○ 
    from S$649.90
    Min. 3 days
  20. AC100V / 95W / 435mm factory fan (wall hanging type)
    ESCO AC100V / 95W / 435mm factory fan (wall hanging type)
    Customer assembly
    Number of Flaps  4 sheets  Fan Diameter (cm)  43.5  Size  510(W)×400(D)×510(H)mm  Power Consumption  80 / 95W (50 / 60Hz * High)  Angle of Flexible Head (°)  90 degrees left and right  Power Supply  AC100V (50 / 60Hz shared)  Cable Length (m)  About 1.8m  Included Accessories  Front panel (can be removed and used)  Specification  Spiral airflow  Material  Steel, polypropylene  vertical angle adjustment  ○  left and right swing  ○ 
    from S$169.90
    Min. 4 days
  21. AC100V / 180W / 450mm factory fan (wall mounted type)
    ESCO AC100V / 180W / 450mm factory fan (wall mounted type)
    Power Supply  100V  Cable Length (m)  11.8 (with ground terminal)  Power Consumption, at 50/60Hz (W)  120/180  Maximum Air Flow, 50/60Hz (m3/min)  215/245  Number of Fan Blades  Fan Diameter (cm)  45  Dimension (mm)  515×315×580  Angle of Flexible Head (°)  87  Mass (kg)  9.3  Esco Part No.  EA897AF-21  Specification  Variable speed control  Air Volume Adjustment  Variable speed control  Material (Fan Blade)  plastic  thermal protector  ○  vertical angle adjustment  ○  left and right swing  ○ 
    from S$489.90
    Min. 6 days
  22. 35CM factory fan + rotary type
    TRUSCO 35CM factory fan + rotary type
    A rotary type that can blow air over a wide area. For ventilation and ventilation of factories and warehouses.
    Number of Fan Blade  3 sheets (made of plastic)  Material (Fan Blade)  plastic  Power Input (V)  Single phase 100  Plug  Yes  Fan Diameter (cm)  35  Extension Cable (m)  Power Cable (m) 
    from S$229.90
    Min. 2 days
  23. Fully-closed factory fan and commercial fan Lufthafen (wall hanging type) Wall hanging type parts
    TRUSCO Fully-closed factory fan and commercial fan Lufthafen (wall hanging type) Wall hanging type parts
    Fan Diameter (cm)  45  Suitable Model  TFLHA-45W series, TFLH-45W series 
    from S$48.99
    Min. 3 days
  24. Hanger fan
    Suiden Hanger fan
    It is used by hanging it from the ceiling or beams. Ideal when there is no installation space on the floor or wall. With a remote control that can adjust the air volume steplessly. Uses a low-noise plastic 4-piece fully closed motor. Swing angle 87 degrees.
    Mass (kg)  10.2  Power Consumption, at 50/60Hz (W)  120/180  Maximum Airflow (m3/min)  215/245  Number of Fan Blades  Maximum Wind Speed (m/min)  405/465  Fan Diameter (cm)  45  Frequency (Hz)  50/60  Angle of Flexible Head (°)  87  Motor  Fully closed type  Air Volume Adjustment  Stepless  Operation Sound (dB)  Up to 68 (60Hz)  Remark  Variable speed control  Material (Fan Blade)  plastic  thermal protector  ○  vertical angle adjustment  ○  left and right swing  ○ 
    from S$649.90
    Min. 3 days
  25. Wall Fan 2-Speed Type (Plastic)
    Suiden Wall Fan 2-Speed Type (Plastic)
    Uses a highly safe thermal protector. Uses a fully closed motor with excellent durability and safety. Since a power power supply (three-phase 200V) can be used, it is economical for long-term use. Ventilation and ventilation of factories and warehouses.
    Power Cable  1.9m (without plug)  Power Consumption, at 50/60Hz (W)  105/155  Air Volume Adjustment  2-stage type (strong / weak)  Number of Fan Blades  4 sheets  Fan Diameter (cm)  45  Trusco Part No.  460-2803  Mass (kg)  9.5  Motor  Fully closed type  Power Input (V)  Three-phase 200  Material (Fan Blade)  plastic  left and right swing  ○  thermal protector  ○  vertical angle adjustment  ○ 
    from S$589.90
    Min. 2 days
  26. Wall-mounted Resin Blade Fan 45 cm
    MonotaRO Wall-mounted Resin Blade Fan 45 cm
    You can use it with confidence because it uses a motor with a thermal protector (return type overheat protection device). If the motor overheats abnormally, the motor will automatically stop. When the temperature of the motor drops, the motor will rotate automatically. The rotary switch can adjus... Read More
    Air Volume (m 3 / min) 50Hz / 60Hz  (Strong) 116/133  Rotational Speed (min -1 [rpm])  (Strong) 1322 (50Hz) / 1480 (60Hz)  Wind speed (m / min) (50Hz / 60Hz)  (Strong) 231/268  Power Consumption, at 50/60Hz (W)  (Strong) 64/80  Power Input (V)  100  Cable Length (m)  2.1  Air Volume Adjustment  3 levels (weak / medium / strong)  Number of Fan Blades  Fan Diameter (cm)  45  Mass (kg)  5.1  Voltage Frequency (Hz)  50/60Hz  Main Unit Dimensions, Width W x Depth D x Height H (mm)  515×300×515  Angle of Flexible Head (°)  About 80  Material (Fan Blade)  Resin 
    Rating:
    20%
    from S$109.90
    Min. 2 days
  27. Hanger fan Single phase 100V Aluminum blade
    Suiden Hanger fan Single phase 100V Aluminum blade
    Ideal when there is no installation space on the floor or wall. Use by hanging from the ceiling or beams.
    Estimated electricity bill  (50 / 60Hz) 3.2 / 4.9 yen / h  Mass (kg)  10.2  Power Cable (m)  12  Power Consumption, at 50/60Hz (W)  120/180  Number of Fan Blades  Fan Diameter (cm)  45  Trusco Part No.  836-9911  Air Volume Adjustment  Continuously variable  Motor  Fully closed type  Angle of Flexible Head (°)  Left and right 87  Power Input (V)  Single phase 100  Specification  With variable speed wired remote control  thermal protector  ○  left and right swing  ○  vertical angle adjustment  ○ 
    from S$779.90
    Min. 4 days
  28. Rotary Fan
    Suiden Rotary Fan
    Rotary type that can blow a wide range. It is used by attaching it to a wall or pillar. Also ideal as a cooling fan or air agitation fan. With air volume continuously variable transmission remote controller. Also available as a stand type by using an optional stand. Uses a fully closed motor. Tur... Read More
    Power Consumption, at 50/60Hz (W)  120/180  Maximum Airflow (m3/min)  215/245  Number of Fan Blades  Maximum Wind Speed (m/min)  405/465  Fan Diameter (cm)  45  Frequency (Hz)  50/60  Mass (kg)  9.3  Air Volume Adjustment  Continuously variable  Motor  Fully closed type  Angle of Flexible Head (°)  Turn diagonally downward 360 degrees  Operation Sound (dB)  Up to 68 (60Hz)  Remark  Variable speed control  360 degrees turn  ○  thermal protector  ○  vertical angle adjustment  ○  left and right swing  ○ 
    from S$769.90
    Min. 3 days
  29. Wall-mounted Oil-free Air Motor Type Factory Fan
    AQUA SYSTEM Wall-mounted Oil-free Air Motor Type Factory Fan
    Since it uses air pressure for power, it can be used with confidence even in an environment where there is a risk of ignition or explosion. The air hose is a one-touch easy operation. It can be used immediately after opening the valve. The motor is a compact, lightweight, long-life air motor. Alu... Read More
    Suitable Air Pressure (MPa)  0.4~0.6  Rotational Speed (min -1 [rpm])  1800  Air Volume (m3/min)  250  Trusco Part No.  250-0475  compressor  3(PS)  Fan Outer Diameter (Φmm)  450  Main Unit Dimensions (Width x Depth x Height) (mm)  510×320×610  vertical angle adjustment  68 ° / 7 steps  Mass (kg)  left and right swing  70°  Material (Fan Blade)  Resin  Material (Main Unit)  Steel  Type  Wall-mounted 
    from S$1,199.00
    Min. 3 days
  30. Hanger fan Single phase 200V Aluminum blade
    Suiden Hanger fan Single phase 200V Aluminum blade
    vertical angle adjustment  ○  Trusco Part No.  813-1248  thermal protector  ○  left and right swing  ○  Air Volume Adjustment  Variable speed  Mass (kg)  10.2  Material (Fan Blade)  plastic  Material  Honey: Aluminum, Leg: Iron  Number of Fan Blades  Motor  Fully closed type  Fan Diameter (cm)  45 
    from S$879.90
    Min. 4 days
  31. Wall Fan (Splash 60 cm)
    Suiden Wall Fan (Splash 60 cm)
    Powerful large air volume 1 speed type. Economical with power supply (three-phase 200 V ). The air volume is "strong" 1 speed. Also available as a stand type by using an optional stand. Uses a fully closed motor. Swing angle 87 degrees.
    Remark  1-speed type  Cable Length (m)  Mass (kg)  20  Trusco Part No.  390-7465  Number of Fan Blades  Maximum Airflow (m3/min)  410/505  Maximum Wind Speed (m/min)  490/595  Frequency (Hz)  50/60  Fan Diameter (cm)  60  Power Consumption, at 50/60Hz (W)  690/800  Angle of Flexible Head (°)  87  Motor  Fully closed type  Function  Swing left and right  Power Input (V)  Three-phase 200  vertical angle adjustment  ○  left and right swing  ○ 
    from S$1,299.00
    Min. 3 days
  32. Wall Fan Aluminum Type Three-phase 200V
    Suiden Wall Fan Aluminum Type Three-phase 200V
    Air Volume Adjustment  2 steps  Number of Fan Blades  Fan Diameter (cm)  45  Trusco Part No.  813-1207  Mass (g)  9.5  Set Contents  Body, honey, guard, one-touch ring  Motor  Fully closed type  Material  Honey: Aluminum, Leg: Iron  Material (Fan Blade)  plastic  vertical angle adjustment  ○  left and right swing  ○ 
    from S$569.90
    Min. 2 days
  33. Mechanical Wall Fan
    YUASA PRIMUS Mechanical Wall Fan
    W pull string rotary switch wall-mounted fan Long power cord for wall is adopted! Power cord length 2.1m is only YUASA!
    Mass (kg)  2.6  off timer  3 hours  Air Flow  3 steps  Blade Diameter (Φmm)  300  Dimensions, Width W x Depth D x Height H (cm)  36×40×50  Power Cable (m)  About 2.1  Flexible Head  Left and right  Color  White 
    from S$74.99
    Min. 2 days
  34. Remote Control Type Wall Fan
    YUASA PRIMUS Remote Control Type Wall Fan
    Wall-mounted fan with remote control Breeze ~ 4-step air volume adjustment Convenient on / off W timer with long wall power cord adopted! Power cord length 2.1m is only YUASA!
    Mass (kg)  2.5  Blade Diameter (Φmm)  300  Dimensions, Width W x Depth D x Height H (cm)  36×40×50  Air Flow  4 steps  on timer  6 hours  off timer  6 hours  Automatic Power OFF  8 hours  Power Cable (m)  About 2.1  Flexible Head  Left and right  Function  Rhythm / Good night: ○  Color  White 
    from S$97.99
    Min. 2 days
  35. Remote Control Type Wall Fan
    YUASA PRIMUS Remote Control Type Wall Fan
    Wall-mounted fan with remote control Clears the weak zone of wall-mounted! The angle can be adjusted up to about 90 ° directly below! Uses a long power cord for walls! Only YUASA has a power cord length of 2.1m!
    Mass (kg)  2.9  Air Flow  3 steps  Blade Diameter (Φmm)  300  Dimensions, Width W x Depth D x Height H (cm)  36×50×48  off timer  6 hours  Automatic Power OFF  8 hours  Power Cable (m)  About 2.1  Flexible Head  Left and right  Color  White 
    from S$139.90
    Min. 2 days
  36. Industrial fan wall hanging type
    IRIS OHYAMA Industrial fan wall hanging type
    By attaching a vortex-shaped front panel, a straight wind like a circulator is realized. The wind now reaches farther. Active in various scenes. It can be used with confidence not only in factories but also in places with small children such as changing rooms and nursery schools. Since the air vo... Read More
    vertical angle adjustment  ○  Air Flow  3 steps  Number of Fan Blades  4 sheets  Feather dimensions (cm)  45  Dimensions, Width W x Depth D x Height H (mm)  510×320×560  Power Cable (m)  About 1.8  Motor  Open type  left and right swing  ○ 
    Rating:
    93%
    Discontinued
  37. 45cm wall hanging factory fan
    NAKATOMI 45cm wall hanging factory fan
    Uses a metal guard ring. Comes with a thermal protector. There are 4 stages of broken neck. There are 3 levels of air volume. The automatic swing is about 90 ° to the left and right. For work site
    Power Consumption (W)  111/124  Air Volume (m3/min)  160/187  Estimated electricity bill  2.6 / 2.9 (1 hour)  Maximum Wind speed (m/min) (50/60Hz)  285/356  Air Volume Adjustment  3 steps  Length (mm)  320  Number of Fan Blades  Fan Diameter (cm)  45  Mass (kg)  5.9  Width (mm)  520  Height (mm)  550  Material (Fan Blade)  Aluminum  Power Input (V)  Single phase 100  Flexible Head  Yes  left and right swing  ○  thermal protector  ○  vertical angle adjustment  ○ 
    Discontinued
  38. Wall hanging fan
    Panasonic Wall hanging fan
    * Do not use in the following places. (It may cause electric shock, fire, or damage.) Places where chemicals or oil smoke are used such as factories, places where fragrances or aroma oils are used for business purposes, places where oil easily adheres or places where there is a lot of oil (machin... Read More
    Power Cable (m)  2.0  Air volume (m 3 / h) (50 / 60Hz)  2520/2580  Air Volume Adjustment  3 steps  Average wind speed (m / s) (50 / 60Hz)  3.2/3.3  Mass (kg)  3.3  Feather dimensions (cm)  30  Power Consumption, at 50/60Hz (W)  42/49  Number of Fan Blades  Operating Ambient Temperature (℃)  5~40  Flexible Head  90 ° only  Color  Blue  Offset Angle (°)  Lower 63 ° Upper 0 °  Humidity (% RH)  RH 80% or less  Specification  Remote control type  Material (Fan Blade)  plastic  left and right swing  ○  off timer  ○  vertical angle adjustment  ○ 
    Discontinued
  39. 45cm aluminum feather wall hanging fan
    KODEN 45cm aluminum feather wall hanging fan
    Safe because it detects abnormal overheating and automatically stops. Built-in thermal protector Easy to install blades Spinner fixing method Easy to assemble and store ・ Easy and durable aluminum blades Safe in harsh environments with a lot of oil smoke and dust Assistance for air circulation c... Read More
    Number of Fan Blades  4 (Spinner fixed type)  Blade Diameter (Φmm)  450  Power Cable (m)  About 2.2  Estimated electricity bill  About 4.3 / 5.0 yen / hour (50 / 60Hz)  Mass (kg)  About 5.5  Material (Fan Blade)  Aluminum  Power Consumption (W)  Approx. 159/187 (50 / 60Hz)  Dimensions, Width W x Depth D x Height H (cm)  Approx. 52 x 32 x 56  Type  Wall-mounted 
    Discontinued
  40. Wall fan (wireless 3-speed control, plastic honey type)
    Suiden Wall fan (wireless 3-speed control, plastic honey type)
    Uses a highly safe thermal protector. Uses a fully closed motor with excellent durability and safety. It is a convenient wireless remote control type. "Rhythm style" is added to the 3-step speed. Ventilation and ventilation of factories and warehouses.
    Power Input (V)  Single phase 100  Material (Fan Blade)  plastic  Trusco Part No.  448-9357  Air Volume Adjustment  3-stage (strong / medium / weak)  Mass (kg)  Fan Diameter (cm)  45  Power Cable  1.8m  Power Consumption, at 50/60Hz (W)  120/180  Number of Fan Blades  4 sheets 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 55

Set Ascending Direction