All Category

Fan Covers for Industrial Fan

View : Grid List
Filter

18 Item(s)

Set Ascending Direction
  1. Factory fan safety cover
    TAIKATSU Factory fan safety cover
    It is an inexpensive type that is easy to put on and take off. For measures against getting caught in falling or scattered objects in the workplace, etc. * When installing the safety cover, be sure to turn off the power of the factory fan.
    Suitable Size (cm)  45 (feathers)  Material  Nylon 
    Rating:
    20%
    from S$15.99
    Min. 2 days
  2. Factory fan cover
    TRUSCO Factory fan cover
    For storing factory fans during the off-season. disposable. Cheap
    Specification  40g/m2  Material / Finish  Polypropylene spunbond  Mass (g)  24  Color  White  Trusco Part No.  286-8431 
    Rating:
    47%
    from S$6.69
    Min. 2 days
  3. Air Wash Filter (3 pcs)
    STJ Air Wash Filter (3 pcs)
    Clean the factory air just by installing it! It has the effect of purifying the air by efficiently catching oil mist and dust floating in the factory just by turning the fan. It eliminates the need for regular maintenance such as cleaning the blades of factory fans that are easily soiled. By impr... Read More
    from S$59.99
    Min. 2 days
  4. Factory fan storage cover
    TRUSCO Factory fan storage cover
    A thin fabric type that can be used many times. It can be firmly covered so that dust does not collect in the motor of the factory fan when not in use. For storing factory fans during the off-season. Dust protection and dirt prevention.
    Trusco Part No.  336-3112  Mass (g)  150  Color  Silver  Dimensions (cm)  70×90 
    from S$17.99
    Min. 2 days
  5. Honeyguard for factory fan
    TRUSCO Honeyguard for factory fan
    Mass (kg)  1.5  Trusco Part No.  424-9992  Diameter (Φmm)  510  Suitable Model  TFZP series, TFZR series 
    from S$67.99
    Min. 3 days
  6. Fully-closed factory fan and industrial fan honey guard for Lufthafen
    TRUSCO Fully-closed factory fan and industrial fan honey guard for Lufthafen
    Suitable Model  TFLH series, TFLHA series  Mass (kg) 
    from S$49.99
    Min. 3 days
  7. Factory fan parts (guard for 60FN type)
    Suiden Factory fan parts (guard for 60FN type)
    For FN type with a factory fan of 60 cm.
    Fan Diameter (cm)  60  Material (Fan Blade)  Aluminum  Suitable for  SF-60N-2V 
    from S$299.90
    Min. 7 days
  8. Parts for PM-450Y  Rear guard
    PROMOTE Parts for PM-450Y Rear guard
    Number of Fan Blades  Fan Diameter (cm)  45  Suitable Model  PM-450Y  Parts Name  Rear guard  Material (Fan Blade)  plastic 
    from S$32.99
    Min. 4 days
  9. Factory Fan Filter Adhesive Type
    Hashimoto Cloth Factory Fan Filter Adhesive Type
    Attached to the back of a factory fan, it reduces the adhesion of dirt (mist, dust, etc.) to the fan and reduces the labor of cleaning. Since it is an adhesive type filter on the back side, it is easy to install. At sites where many factory fans are in operation, maintenance such as cleaning can ... Read More
    Mass (kg)  filtering air speed (m/sec)  1.5  Heat Resistance Temperature (℃)  80  Mounting dimensions (mm)  ~ Φ500 (outer diameter of fan guard) 
    from S$179.90
    Min. 3 days
  10. Large fan prevention net
    CASLE Large fan prevention net
    Easy to install Factory fan cover
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  185×10×290  Suitable Size  Feather diameter 50cm or less  Mass of Main Unit (kg)  0.04 
    Rating:
    93%
    Discontinued
  11. Industrial fan filter
    CASLE Industrial fan filter
    Filter with low air resistance and antibacterial and deodorant effect Factory fan cover
    Suitable Size  Feather diameter 50cm or less  Mass of Main Unit (kg)  0.03  Main Unit Dimensions, Width W x Depth D x Height H (mm)  180×60×270 
    Rating:
    40%
    Discontinued
  12. Factory fan parts (guard for 50F type)
    Suiden Factory fan parts (guard for 50F type)
    Factory fan 50 cm F. For G type.
    Fan Diameter (cm)  50  Suitable for  SF-50FS-1VP 
    Discontinued
  13. Factory fan parts (guard for 45 MRV)
    Suiden Factory fan parts (guard for 45 MRV)
    Suitable for  SF-45MR-G 
    Discontinued
  14. Front guard
    Fujitec Front guard
    Suitable Model  UP-450-FAB 
    Discontinued
  15. 45M type honey guard
    Suiden 45M type honey guard
    Discontinued
  16. Guard for factory fan TF45
    TRUSCO Guard for factory fan TF45
    Suitable Model  TF・TFZ  Diameter (Φmm)  510  Specification  Honey guard (front and back)  Trusco Part No.  261-0540  Mass (kg)  1.65 
    Discontinued
  17. 45F type honey guard
    Suiden 45F type honey guard
    Discontinued
  18. Feather guard
    Suiden Feather guard
    Discontinued
View : Grid List
Filter

18 Item(s)

Set Ascending Direction