You can easily humidify without taking up space. The floor surface is hardly wet with fine mist. No need for liquid pumps or high pressure piping.
For humidifying offices and warehouses.
Mass (g) 120 Atomization High fines Material Body: Resin, Nozzle: Stainless steel Trusco Part No. 422-2164
Easy installation just by covering it, and because it is a dust catch cap type, it can be easily installed just by covering it. Prevents dust from adhering to the fan blades and guards, prevents dust from spreading indoors, and makes cleaning easier. It can be used for industrial fans with a blad... Read More
Reference Capacity About 1 month Applicable dimensions (cm) Blade diameter: Approximately 45 RoHS directive (corresponding to 10 substances) Correspondence
Fan remote control compatible with products released in 2017 by 6 manufacturers. The auto search function automatically searches for the setting code. Equipped with memory backup function.
A general-purpose remote controller that can be used with Yamazen, Hitachi, Sharp, Panasonic, Mitsubishi, an... Read More
Power Supply DC3V AAA battery (sold separately) x 2 Warranty Period 1 year from date of purchase Dimensions, Width W x Depth D x Height H (mm) 40×149×20 Mass (g) 67.6
A convenient fan cover with a window that allows you to see the contents. Since it has a pocket, the remote control can be stored together. Since there is a string in the middle, you can store electric fans etc. slimly. If you close the zipper, dust will not enter. Uses a highly breathable non-wo... Read More
A stylish version of your home fan with cold air specifications. The strong ice pack is an eco-design that can be used over and over again. It can be used for about 50 minutes (* It is a cooler with a lower tone and a longer duration). With water droplet scattering prevention function. By cooling... Read More
Mass (kg) 0.6 Main Unit Dimensions, Width W x Depth D x Height H (mm) 347×51×182
Just by lightly tracing the cover and blades of the fan, the ultra-fine fibers firmly catch fine dust and dirt. Can be washed with water if it gets dirty. Uses microfiber. Also for cleaning around the desk.
As a cleaning brush, hand wiper, handy wiper, handy mop out of reach.
* When using for ele... Read More
Mass (kg) 0.1 Diameter x Length L (Φmm x mm) 60×270
Fan-mounted air purifying filter. Strongly deodorizes various odors such as aging odor, tobacco odor, and pet odor. Fine particles in the air flow are sucked into the activated carbon filter and adsorbed. It also strongly adsorbs pollen floating in the room. The effect lasts for about 1 year in a... Read More
Mass (kg) 0.18 Main Unit Dimensions, Width W x Depth D x Height H (mm) 290×16×280 Material Frame: Plastic, Filter: Activated carbon
Fan-mounted air purifying filter. Strongly deodorizes various odors such as aging odor, tobacco odor, and pet odor. Fine particles in the air flow are sucked into the activated carbon filter and adsorbed. It also strongly adsorbs pollen floating in the room. The effect lasts for about 1 year in a... Read More
Mass (kg) 0.18 Main Unit Dimensions, Width W x Depth D x Height H (mm) 290×16×280 Material Frame: Plastic, Filter: Activated carbon
Deodorant fan cover to help clean the air. For blade diameter of 30 cm. "Triple Fresh (R)" deodorant processing is applied to the surface of the cover, and "cycle deodorization" (continuous adsorption and decomposition) of daily odors while using an electric fan. Prevents the ... Read More
Mass (g) 10 Material 100% polyester Dimensions, Diameter x Height H (Φmm x mm)Φ 300×5 Power Input (V) AC100(50Hz/60Hz)
Easy installation with a magnet. Super breeze just by attaching. The wind spreads without swinging. Ideal for bedtime, for a comfortable breeze. Diffuses the wind and spreads a wide range of gentle ultra-breeze.
As an attachment that increases the efficiency of electric fans.
* Please use with a ... Read More
Mass (kg) 0.18 Dimensions, Diameter x Thickness (Φmm x mm) 280×50