All Category

Evaporative Coolers & Fans / Dehumidifiers / Misting Fans

View : Grid List
Filter

Items 1 - 40 of 260

Set Ascending Direction
  1. Dehumidifier with Air Purifying Function
    IRIS OHYAMA Dehumidifier with Air Purifying Function
    PM2.5 compatible, compressor type dehumidifying air purifier! Dehumidifying function and air purifying function 1 unit 2 roles! Can be used all year round. In addition, since it dehumidifies while cleaning the air, it is also useful for indoor drying during pollen-rich seasons and for dew condens... Read More
    Dehumidification capacity (L / day)  12、13.5(50/60Hz)  Mass (kg)  14  Dimension (mm)  343×300×617  Tank Capacity (L)  Trusco Part No.  855-5468  Filter  HRPA filter  deodorizing function  ○  pm2.5 filtration  ○  dehumidification function  ○ 
    Rating:
    100%
    from S$649.90
    Min. 2 days
  2. Clothes Drying Dehumidifier (Compressor Type)
    IRIS OHYAMA Clothes Drying Dehumidifier (Compressor Type)
    With auto louver function, big tank compressor type design and function that is particular about drying clothes. Vertical ventilation that makes it easy to blow the wind toward clothing. With a handle, it is easy to carry and is a slim type that does not take up space. Equipped with various funct... Read More
    Dehumidification method  Compressor type  Tank Capacity (L)  2.5  Dehumidification capacity (L / day)  5.5/6.5  Dimensions, Width W x Depth D x Height H (mm)  208×320×530  Power Cable (m)  1.8  Type  Compressor type 
    Rating:
    100%
    from S$329.90
    Min. 6 days
  3. Deodorant pack
    Shizuokaseiki Deodorant pack
    It suppresses the generation of odors and keeps the area around the water clean. 2 pieces included. One piece keeps the effect for about one month.
    Mass (g)  60  Suitable Model  All RKF 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  4. Peltier Dehumidifier
    VERSOS Peltier Dehumidifier
    Safe automatic stop function. Automatically stops when the drainage tank is full. Easy set drainage tank. Easy to clean. Power saving and eco-design. Since it is a Peltier type, it consumes less power and is economical.
    Power Input (V)  AC100(50/60Hz)  Dehumidification capacity (mL / day)  Approx. 750 (at 25 ° C and 85%)  Tank Capacity (L)  About 1.5  Type  Peltier type  Dimensions, Width W x Depth D x Height H (mm)  240×140×365  Power Consumption (W)  85  Cable Length (m)  Mass (kg) 
    Rating:
    90%
    from S$129.90
    Min. 2 days
  5. Hot & cool fans
    Apix International Hot & cool fans
    Blower, cool feeling, humidification, warm air 1 unit 4 roles. It can be used as a cold fan in summer and as a ceramic heater in winter all year round. Convenient to move with casters. Living room, office, etc.
    Air Volume Adjustment  (Blow) 3 stages, (Hot air) 2 stages  Power Consumption (W)  (Cool air fan) 60, (warm air) 1200  Power Cable (m)  1.8  Timer Setting Time  1/2/4/8 hours  Mass (kg)  10  Included Accessories  2 cold insulators  Main Unit Dimensions, Width W x Depth D x Height H (mm)  250×330×704  Power Input (V)  AC100(50/60Hz)  Water Tank Capacity (L)  About 5.5  Remote controller  Thin  Color  White 
    from S$329.90
    Min. 2 days
  6. Circulator Clothes Drying Dehumidifier
    IRIS OHYAMA Circulator Clothes Drying Dehumidifier
    A clothes drying and dehumidifying machine equipped with a circulator. Clothes drying time 70 minutes (drying time is reduced to 1/5 compared to natural drying), ideal for indoor drying measures. Since the dehumidifier and circulator can be operated independently, it is very useful all year round... Read More
    Power Cable (m)  1.6  Dimensions, Width W x Depth D x Height H (mm)  287×234×640  Mass (g)  7800  Power Input (V)  AC100  Power Consumption, at 50/60Hz (W)  Strong: 1200 / Medium: 700 /, Weak: 500  Color  White  Type  Zeolite type (desiccant type) 
    Rating:
    60%
    from S$389.90
    Min. 2 days
  7. Cold fan + microcomputer type
    IRIS OHYAMA Cold fan + microcomputer type
    It is a cold air fan microcomputer type that cools the body efficiently with a wind close to nature that is gentler than an air conditioner and cooler than an electric fan. It uses the heat of vaporization and blows a wet filter to release cold air. You can feel the cooler breeze by putting the a... Read More
    Mass (g)  7900  off timer  1.2.4.8 hours  Dimensions, Width W x Depth D x Height H (mm)  298×282×752  Rated Power Consumption at 50/60Hz (W)  50/55  Tank Capacity (L)  5.5 (effective water +4.2)  Mode Switching  Continuous/rhythmic style/good night  Power Cable (m)  Air Volume Adjustment  4 steps  Power Input (V)  AC100(50/60Hz) 
    from S$299.90
    Min. 11 days
  8. Clothes drying dehumidifier 14L
    IRIS OHYAMA Clothes drying dehumidifier 14L
    With a dehumidifying amount of 14L, it is ideal for drying clothes. As the amount of dehumidification increases, the drying time of clothes becomes shorter! Large-capacity dehumidification is ideal for drying clothes! Since it is an auto louver, there is no uneven drying of clothes! A big tank wi... Read More
    Mass (g)  12700  Standby power (W)  0.3(50/60Hz)  Type  Compressor type  Dehumidification capacity (L / day)  14  Dimensions, Width W x Depth D x Height H (mm)  346×250×590  Tank Capacity (L)  Power Consumption, at 50/60Hz (W)  290/315  Cable Length (m)  1.9 
    Rating:
    60%
    from S$599.90
    Min. 6 days
  9. Mini mist
    Nihon Kiden Mini mist
    Your fan turns into a mist machine! An eco-friendly mist fan that uses the heat of vaporization to lower the ambient temperature. Please use it by pasting it in the center of the factory fan. Very small particles of 5 to 7 microns, easy to vaporize and difficult for water droplets to stick to the... Read More
    Power Consumption (W)  (Body) 208  Rated Voltage AC V  100  Hose Length (m)  Power Cable (m)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  240×300×270  Rated Frequency (Hz)  50/60  Hose Diameter (Φmm)  Injection volume (mL / h)  780  Mass (kg)  8.2  Set Contents  Mist nozzle, compressor  Color  White 
    Rating:
    65%
    from S$489.90
    Min. 2 days
  10. Clothes dryer
    IRIS OHYAMA Clothes dryer
    Material  ABS resin, PET resin, PP resin  Dimensions, Width W x Depth D x Height H (mm)  188×257×342  Power Input (V)  AC100(50/60Hz)  timer  2.4.8 hours  Mass (g)  3500  Cable Length (m)  1.9 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  11. Desiccant type dehumidifier
    TOYOTOMI Desiccant type dehumidifier
    Dimensions, H x W x D (mm)  476×212×320  Power Consumption (W)  660/660  Dehumidification capacity (L / day)  Power Input (V)  AC100(50/60Hz)  Power Cable (m)  About 2  Mass (kg)  About 6.1  Water Tank Capacity (L)  Automatic stop at about 2.2L  Color  White  Type  Zeolite type (desiccant type) 
    Rating:
    100%
    from S$379.90
    Min. 5 days
  12. Electronic moisture absorber for closet
    SENDAK Electronic moisture absorber for closet
    "Dehumidifier using Peltier effect" Ideal for dehumidifying narrow spaces. The tank can be taken in and out from either the left or right. Automatically stops when the tank is full. Dehumidification / moisture absorption is 230cc (maximum) per day. An 840cc tank with a small body. For d... Read More
    Power Input (V)  AC100(50Hz/60Hz)  Mass (kg)  1.4  Tank Capacity (mL)  840  Type  Peltier type  Dimensions, Width W x Depth D x Height H (cm)  15.8×14.4×31.8  Environmental Conditions to Use  10-40 degrees, 40-95% RH  Power Cable (m)  Power Consumption (W)  35 
    from S$169.90
    Min. 2 days
  13. 5kg / 634x499x680mm clothes dryer
    ESCO 5kg / 634x499x680mm clothes dryer
    Dimensions, Width W x Depth D x Height H (mm)  634(W)×499(D)×680(H)mm  Manufacturer  Panasonic  Mass (kg)  Approx. 24 kg  Power Consumption  1,240W 
    from S$1,299.00
    Min. 4 days
  14. USB desk cold air fan
    TEKNOS USB desk cold air fan
    Desktop size cold fan. A cold air fan that uses the heat of vaporization, which is recommended for people who are not good at air conditioning.
    RoHS directive (corresponding to 10 substances)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  145×165×216  Air Volume Adjustment  3 steps  Tank Capacity (L)  About 0.7  Mass of Main Unit (kg)  About 1.0  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Included Accessories  USB cable 
    Rating:
    40%
    from S$64.99
    Min. 2 days
  15. Clothes Drying Dehumidifier (Desiccant Type)
    IRIS OHYAMA Clothes Drying Dehumidifier (Desiccant Type)
    It is a family design and is now vertically installed. Vertical ventilation that makes it easy to blow the wind toward clothing. With a handle, it is easy to carry and is a slim type that does not take up space. A compact size dehumidifier that is perfect for one or two people. Dehumidify gently ... Read More
    Power Cable (m)  1.6  Dimensions, Width W x Depth D x Height H (mm)  165×324×505  Tank Capacity (L)  Dehumidification capacity (L / day)  2.2  Power Consumption (W)  350  Mass (g)  4400  Type  Zeolite type (desiccant type) 
    from S$259.90
    Min. 2 days
  16. Air cooler (ultra-low temperature air generator)
    TASCO Air cooler (ultra-low temperature air generator)
    No refrigerant or electricity is used. Ultra-low temperature air is generated at the same time as supplying compressed air. The cold air that is injected is atmospheric pressure. The amount of cold air and the temperature of cold air can be easily adjusted with the adjusting valve screw of this i... Read More
    from S$649.90
    Min. 5 days
  17. Cold wind fan
    TEKNOS Cold wind fan
    RoHS directive (corresponding to 10 substances)  Air Volume Adjustment  3 steps  Dimensions, Width W x Depth D x Height H (mm)  About 235 × 250 × 670  Act on Promoting Green Procurement  Conformity  Recycled paper use mark  Conformity  Operation Method  Remote control  Operation Mode  Rhythm / Good night 
    from S$199.90
    Min. 2 days
  18. AC100V / 1180W clothes dryer
    ESCO AC100V / 1180W clothes dryer
    Dimensions, Width W x Depth D x Height H (mm)  630(W)×516(D)×670(H)mm  Mass (kg)  26kg  Power Consumption  1180W (strong), 710W (weak) 
    from S$1,399.00
    Min. 4 days
  19. Mist generator SFC-104 (simple mobile type)
    SUPER INDUSTRIES Mist generator SFC-104 (simple mobile type)
    Mass (kg)  28  Spraying Amount (mL/min)  50Hz: 00-46, 60Hz: 00-76  Power Input (V)  Single phase 100  Output (W)  Mist motor 50/fan motor 160  Dimensions (Length L x Width W x Height H) (mm)  630×680×1750  Trusco Part No.  486-0349 
    from S$1,799.00
    Min. 4 days
  20. For water mist + factory fan
    Japan Green Cross For water mist + factory fan
    Since it can be attached and detached at super easy speed, the factory fan turns into a mist fan. A branch faucet is also set so that you can use the water faucet without any trouble. Uses a 10m long hose that can be used anywhere. A complete speed kit that can be used immediately after purchase.
    Spray amount (mL)  1 minute per mist nozzle: 43.8  Hose Length (m)  10  suitable ring diameter (mm)  300  Type  Energy saving mist  Specification  Flexible clip: 4 places  Nozzle  Mist: 3 places  Color  White 
    from S$169.90
    Min. 6 days
  21. X power mist fan + FM-48
    SONICAL X power mist fan + FM-48
    Directly connected to the water supply that does not require water absorption in the tank. There are 4 outlets. The air volume can be adjusted in 3 steps. The blowing angle can be adjusted by 210 °. If the spray function is turned off, it can also be used as a blower. The nozzle can be taken out.... Read More
    Power Cable (m)  2.28  Hose Length (m)  2.8  Air Volume Adjustment  3 steps  Dimensions, Width W x Depth D x Height H (cm)  32.2×34.5×37  Outlet  4 spots  Mass (kg)  4.58  Specification  Blowing angle: 210 °  Type  Direct water connection type 
    from S$499.90
    Min. 6 days
  22. Shoe dryer
    TOPLAND Shoe dryer
    A shoe dryer that does not use heat and does not damage shoes. Dry the shoes by blowing air without using warm air. For shoe dryers, shoe dryers, deodorants, deodorants, drying, odors, and odors.
    Material  PP, ABS resin  Included Accessories  USB adapter for outlet connection  Cable Length (m)  About 1.0  Rated input  USB-A DC5.0V 
    from S$48.99
    Min. 7 days
  23. Dehumidifier
    HITACHI Dehumidifier
    The dehumidifier makes your room and clothes crisp and refreshing! Since it is a desiccant system, it is lightweight, compact and easy to carry. It's compact and doesn't take up much space, so it's convenient to use all over the house. You can easily carry it around the shoe closet at... Read More
    Dehumidification method  Desiccant method  Type  Zeolite type (desiccant type)  Drying Time (min)  Estimated clothes drying: approx. 69  Dehumidification capacity (L / day)  7.7  Tank Capacity (L)  Automatic stop at about 2  Main Unit Dimensions, Width W x Depth D x Height H (mm)  290×175×475  Power Cable (m)  About 2  Mass (kg)  5.5 
    from S$649.90
    Min. 6 days
  24. Parts for mini mist
    Nihon Kiden Parts for mini mist
    'For heat stroke measures in kindergartens, gymnasiums, auditoriums, and other places where people gather
    Suitable for  For mini mist 
    from S$77.99
    Min. 13 days
  25. Flooring stand for clothes dryer
    ESCO Flooring stand for clothes dryer
    * Customer assembly
    Dimensions, Width W x Depth D x Height H (mm)  600(W)×442(D)×402(H)mm  Specification  For flooring 
    from S$159.90
    Min. 4 days
  26. Mist fan
    J&S Mist fan
    from S$1,399.00
    Min. 4 days
  27. Centrifugal mist fan blade
    PROMOTE Centrifugal mist fan blade
    from S$76.99
    Min. 4 days
  28. Japanese modern design + remote control + cold air fan
    TEKNOS Japanese modern design + remote control + cold air fan
    A modern design cold fan that suits both Japanese-style and Western-style rooms. It sends a natural cool breeze with the effect of sprinkling water.
    RoHS directive (corresponding to 10 substances)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  232×270×663  Air Volume Adjustment  3-step switching  Tank Capacity (L)  3.2  Mass of Main Unit (kg)  5.7  Power Consumption (W)  50/57(50Hz/60Hz)  Recycled paper use mark  Conformity  Act on Promoting Green Procurement  Conformity  Included Accessories  Two ice packs, remote control 
    from S$159.90
    Min. 2 days
  29. Mist factory fan J-600MU
    SHOWA SHOKAI Mist factory fan J-600MU
    Trusco Part No.  836-9927 
    from S$1,199.00
    Min. 7 days
  30. Extended high pressure hose set +Digi+Mist
    SUPER INDUSTRIES Extended high pressure hose set +Digi+Mist
    Trusco Part No.  135-8729  Length (m)  Mass (kg) 
    from S$169.90
    Min. 4 days
  31. Woodgrain fan with aroma tray
    SKR Woodgrain fan with aroma tray
    Fashionable wood grain design that fits in both Japanese-style and Western-style rooms Compact yet powerful wind power desk in a cool and comfortable space Adjustable up and down angle With 3-step wind speed switching aroma tray
    Mass (kg)  1.1  Cable Length (m)  1.2  Dimensions, Width W x Depth D x Height H (cm)  15×19×16  Continuous Operating Time (hours)  24  Power Consumption (W)  35  Material  ABS、PP  Power Input (V)  AC100 
    from S$48.99
    Min. 5 days
  32. Air cooler (for ultra-low temperature air generator and control panel)
    TASCO Air cooler (for ultra-low temperature air generator and control panel)
    For prevention of dysfunction caused by overheating of electrical control equipment. Compared to devices that use blowers or chlorofluorocarbons, it is hygienic and there is no need to worry about trouble or maintenance.
    Maximum Operating Pressure (MPa)  0.3~0.7  Discharge Diameter (Φmm)  (Cool air inside diameter) 12  Connection  (High pressure hose) R1 / 4 ″ 
    from S$979.90
    Min. 5 days
  33. AC100V / 325W large size cool air blower (vaporization type)
    ESCO AC100V / 325W large size cool air blower (vaporization type)
    Size  850(W)×510(D)×1380(H)mm  Continuous Operating Time  7 / 10.5 hours  Effective Water Tank Capacity (L)  60L  Power Consumption, at 50/60Hz (W)  295/325W  Mass (kg)  36  Specification  Indoor type 
    from S$1,699.00
    Min. 4 days
  34. Super fog system
    SUPER INDUSTRIES Super fog system
    Measures against heat stroke and global warming. Great success in every scene such as directing effects such as events !! Highly durable specifications that support long-term operation with a secure triple plunger pump. NETIS registered product. As a measure against heat stroke and global warming... Read More
    Dimensions (Length L x Width W x Height H) (mm)  435×325×285  Power Input (V)  Single phase 100  Cabtire Cable (mm2 × m)  1.25 x 5 (x 3 cores)  Mass (kg)  16.2  Output (kW)  0.3 
    from S$1,999.00
    Min. 5 days
  35. Mist fan Large injection amount mobile cart type
    IKEUCHI Mist fan Large injection amount mobile cart type
    A large amount of air is used to cool a wide area at once. Easy to move with casters. With a drought sensor, spraying stops automatically before the tank is empty. For cooling in semi-outdoor buildings and factories. For livestock farmers, livestock barns, large warehouses, factories, event venue... Read More
    Nozzle  24 pieces  Height (mm)  1351  Power Input (V)  Three-phase 200  Material  Stainless steel (nozzle)  Fan Diameter (cm)  59  Width (mm)  988  Set Contents  Body only (integrated fan and pump)  Mass (kg)  200  Noise Level (dB)  77  Length (mm)  1055.3  Water Tank Capacity (L)  Spray Amount (L/min)  0.94 
    from S$21,990.00
    Min. 33 days
  36. Fog nozzle bushing  SUS
    SUPER INDUSTRIES Fog nozzle bushing SUS
    Mass (g)  100  Trusco Part No.  205-1137  Part No.  Female 10/24 Male 1/4 
    from S$59.99
    Min. 4 days
  37. Perche Type Mini Dehumidifier with Light
    VERSOS Perche Type Mini Dehumidifier with Light
    Equipped with a light that changes to 7 colors. A small size Perche dehumidifier designed to match the interior of the room. Compact size that can be placed on a desk. It will stop automatically when the tank is full. The tank can be removed for easy drainage. For dehumidifying offices, hot water... Read More
    Tank Capacity (L)  0.9  Mass (kg)  1.3  Cable Length (m)  1.5  Output Voltage (V)  12  Dimensions, Width W x Depth D x Height H (mm)  150×150×256  Output Current (A)  3.5  Power Consumption (W)  40  Input Voltage (V)  AC100(50/60Hz)  Color  White 
    from S$89.99
    Min. 8 days
  38. Dehumidifier  Drain hose cap for DM-10  No.38
    NAKATOMI Dehumidifier Drain hose cap for DM-10 No.38
    Suitable for  DM-10 
    from S$25.99
    Min. 13 days
  39. Water mist series  Cup filter
    YUY Produce Water mist series Cup filter
    Convenient options and replacement parts that you can add to your liking! Cup filter for mounting mist. Protects mist clogging from dust and sand! Water mist replacement cup filter * This is a replacement part exclusively for the Water Mist series.
    Color  White 
    from S$169.90
    Min. 7 days
  40. Water Mist Series On-Site Mounting Mist Speed Kit
    YUY Produce Water Mist Series On-Site Mounting Mist Speed Kit
    On-site water mist. A multi-type mist that can be attached and used anywhere, such as fences, single pipes, walls, and eaves! It is possible to install mist at 1m intervals in 6 places. It is a type that can be used with a general garden faucet, and it is a feature that anyone can easily install ... Read More
    Hose Length (m)  10 (mist hose: 5)  Spraying Amount (mL/min)  43.8  Overall Length (m)  About 15  Specification  Mist x 6 (1m interval) 
    from S$79.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 260

Set Ascending Direction