Evaporative Fans
Other Related Pages
- Apix International Hot & cool fansBlower, cool feeling, humidification, warm air 1 unit 4 roles. It can be used as a cold fan in summer and as a ceramic heater in winter all year round. Convenient to move with casters. Living room, office, etc.Air Volume Adjustment (Blow) 3 stages, (Hot air) 2 stages Power Consumption (W) (Cool air fan) 60, (warm air) 1200 Power Cable (m) 1.8 Timer Setting Time 1/2/4/8 hours Mass (kg) 10 Included Accessories 2 cold insulators Main Unit Dimensions, Width W x Depth D x Height H (mm) 250×330×704 Power Input (V) AC100(50/60Hz) Water Tank Capacity (L) About 5.5 Remote controller Thin Color Whitefrom S$329.90Min. 2 days
- IRIS OHYAMA Cold fan + microcomputer typeIt is a cold air fan microcomputer type that cools the body efficiently with a wind close to nature that is gentler than an air conditioner and cooler than an electric fan. It uses the heat of vaporization and blows a wet filter to release cold air. You can feel the cooler breeze by putting the a... Read MoreMass (g) 7900 off timer 1.2.4.8 hours Dimensions, Width W x Depth D x Height H (mm) 298×282×752 Rated Power Consumption at 50/60Hz (W) 50/55 Tank Capacity (L) 5.5 (effective water +4.2) Mode Switching Continuous/rhythmic style/good night Power Cable (m) 2 Air Volume Adjustment 4 steps Power Input (V) AC100(50/60Hz)from S$299.90Min. 11 days
- TEKNOS USB desk cold air fanDesktop size cold fan. A cold air fan that uses the heat of vaporization, which is recommended for people who are not good at air conditioning.Main Unit Dimensions, Width W x Depth D x Height H (mm) 145×165×216 Air Volume Adjustment 3 steps Tank Capacity (L) About 0.7 Mass of Main Unit (kg) About 1.0 Act on Promoting Green Procurement Conformity Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Included Accessories USB cable
- TEKNOS Cold wind fanAir Volume Adjustment 3 steps Dimensions, Width W x Depth D x Height H (mm) About 235 × 250 × 670 Act on Promoting Green Procurement Conformity Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Operation Method Remote control Operation Mode Rhythm / Good nightfrom S$199.90Min. 2 days
- TEKNOS Japanese modern design + remote control + cold air fanA modern design cold fan that suits both Japanese-style and Western-style rooms. It sends a natural cool breeze with the effect of sprinkling water.Main Unit Dimensions, Width W x Depth D x Height H (mm) 232×270×663 Air Volume Adjustment 3-step switching Tank Capacity (L) 3.2 Mass of Main Unit (kg) 5.7 Power Consumption (W) 50/57(50Hz/60Hz) Recycled paper use mark Conformity Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Two ice packs, remote controlfrom S$159.90Min. 2 days
- VERSOS Compact Cold FanThe cold air fan uses the heat of vaporization, which takes away the heat from the surroundings when the water evaporates, to generate cold air. I'm not good at air conditioners, and fans aren't enough. Recommended for such people. Auto louver: The top and bottom are manually moved, and t... Read Moreoff timer 1-8 hours Cable Length (m) 1.8 Included Accessories 2 ice pack packs Dimensions, Width W x Depth D x Height H (mm) 220×230×600 Air Volume Adjustment 3 steps Mass (kg) 4.1 Power Consumption (W) 55/48 Power Input (V) AC100 50/60Hz Water Tank Capacity (L) About 3 Color Whitefrom S$149.90Min. 8 days
- MARUTAKA 2WAY Water Supply Cold Air FanPower saving measures As it does not get as cold as an air conditioner, it is gentle on the body and you can relax. Sends a refreshing breeze that is natural and not too cold. Water can be easily supplied without pulling out the water tank. Recommended for those who are not good at air conditione... Read MoreAir Flow 3 levels (weak / medium / strong) Power Consumption (W) 48 Material ABS resin, polypropylene resin Power Input (V) AC100(50/60Hz) Cable Length (m) About 1.8 Mass (kg) About 4 Dimensions, Width W x Depth D x Height H (cm) Approximately 23 x 26.8 x 56.5 Included Accessories Ice pack x 4, tray, casters x 4 Flexible Head Movable 75 degrees left and right Type Partly assembledfrom S$149.90Min. 14 days
- FUJI GRINDING WHEEL MFG Screen fanCompact and lightweight, low noise, space-saving design, can be sandwiched up to 30 mm. 3 stage air volume adjustment, use for up to 8 hours. Supports USB charging. With a convenient pedestal, it can be used as a smartphone stand.Size (mm) 200×90×115 Air Volume Adjustment 3 steps Usage Time (Hours) Maximum: 8from S$56.99Min. 6 days
- YAMAZEN Air Volume 3 Stages Desktop Mini Cold FanDesktop type compact design! Mini cold air fan. It's cooler than an electric fan and not as cold as a cooler. Recommended for those who want to gently lower the sensible temperature, those who are not good at air conditioning, families with small children, and families with pets. [Three-stage... Read MoreTank Capacity (L) 0.3 Mass (kg) 0.76 USB Cable (m) 1 Main Unit Dimensions, Width W x Depth D x Height H (mm) 160×148×170 Air Flow 3 levels (weak / medium / strong) Tank Capacity (mL) 300 Type Finished product Included Accessories USB cable Power Supply USB power supply Color White
- siroca siroca no nagomi Humidified Hot & Cold Air FanShiroka's humidified hot and cold air fan is a cool breeze like sprinkling water! A hot and cold fan that can be used comfortably all year round It is a hot and cold fan that can be used all year round, with a cool breeze that contains moisture in the summer and a warm and warm humidification... Read MoreWarranty Period 1 year Cable Length (m) 1.8 Width (cm) 29 Depth (cm) 33 Height (cm) 74 Mass of Main Unit (kg) 8from S$299.90Min. 2 days
- VERSOS Large Cold Fan 7L Tank CapacityThe cold air fan uses the heat of vaporization, which takes away the heat from the surroundings when the water evaporates, to generate cold air. I'm not good at air conditioners, and fans aren't enough. Recommended for such people. Auto louver: The top and bottom are manually moved, and t... Read Moreoff timer 1 ・ 2 ・ 4 ・ 8 hours Cable Length (m) 1.8 Air Volume (m3/h) 250 (strong) Dimensions, Width W x Depth D x Height H (mm) 322×325×797 Air Volume Adjustment 4 steps Mass (kg) 6.9 Power Consumption (W) 72 Power Input (V) AC100 50/60Hz Water Tank Capacity (L) About 7 Material (Main Unit) HIPS Color White Operation Sound (dB) ≦60from S$229.90Min. 8 days
- YAMAZEN Tower Cold Fan Air Volume 3 Step / Remote Control Type / Off TimerA cool air fan that sends out a cool and comfortable cool breeze and is recommended for those who are not good at coolers. With an off timer (1/2/4/8 hours), you can sleep comfortably and safely at bedtime. Air volume switching 3 stages. A removable water tank. Detachable filter. With dew condens... Read MoreWarranty Period 1 year off timer 1/2/4/8 hours Body Dimensions (W x D x H) (cm) 24×29×72.3 Air Volume Adjustment 3 levels (weak / medium / strong) rhythmic 3 patterns Mass (kg) 4.2 Power Consumption (W) 42/47(50/60Hz) Power Input (V) AC100(50/60Hz) reference electricityy cost (yen/hour) About 1.1 / about 1.3 (50Hz / 60Hz) Cable Length (m) About 1.8 Color White beigefrom S$179.90Min. 2 days
- Otake Pelche Cold FanPower Consumption (W) 130 Main Unit Dimensions, Width W x Depth D x Height H (mm) 297×303×800 Air Flow 3-step switching Tank Capacity (L) 6 Mass of Main Unit (kg) 7.8 timer 8 hours Motor AC motor Included Accessories Remote controller Flexible Head Up, down, left, right (automatic) Color Whitefrom S$359.90Min. 8 days
- Otake Mechanical compact cold air fantimer 0.5 to 7.5 hours (30 minute unit) Main Unit Dimensions, Width W x Depth D x Height H (mm) 270×310×600 Air Flow 3-step switching Tank Capacity (L) 5 Mass of Main Unit (kg) 5 Power Consumption (W) 65 Motor AC motor Included Accessories Remote control, Coolant x 4 Color Whitefrom S$169.90Min. 5 days
- TEKNOS Remote control cold air fanThe cold air fan uses the heat of vaporization to send cold air whose temperature has dropped. Natural wind with sprinkling effect. Perfect for those who are not good at air conditioning. Pumping and spraying method.Dimensions, Width W x Depth D x Height H (mm) 230×305×670 Included Accessories Coolant pack × 2 Power Consumption, at 50/60Hz (W) 47/51 Mass (kg) About 5.5 timer 7.5 hour timerDiscontinued
- YAMAZEN Cold air fan (remote control) Air volume 3 levelsRecommended for those who are not good at the cool breeze that is kind to the body and the air conditioner. "Rhythm style" randomly changes the wind speed to send out a wind close to nature. Air volume can be adjusted in 3 steps. Remote control operation is possible (operation ON / OFF,... Read MoreElectricity cost per hour (strong / weak) (yen) 1.1/1.3 Main Unit Dimensions, Width W x Depth D x Height H (mm) 240×290×723 Power Consumption, at 50/60Hz (W) 42/47 Cable Length (m) 1.8 Warranty Period 1 year from date of purchase Color White / silver Mass (kg) 4.2 Power Input (V) AC100(50/60Hz)Discontinued
- YUASA PRIMUS Air conditioner everywhereWhen you want to use it, you can put it where you want to use it. Flexible duct type allows you to freely change the direction of the wind. '-9 ° C cold air function (60Hz / room temperature 27 ° C / humidity 60%, depending on operating conditions). Cool down spots with a cool breeze with a b... Read MoreSuitable Compressor Output (kW) 0.145 Cooling Capacity, at 50/60Hz (kW) 0.41/0.43 Tank Capacity (L) 0.75 Mass (kg) 13 Power Consumption, at 50/60Hz (W) 188/215 Rated current (A) (50 / 60Hz) 2.35/2.46 Dimensions, Width W x Depth D x Height H (cm) 29.1×29.1×43.7 Noise level (dB) (50 / 60Hz) 50/48 Power Cable (m) About 1.8 Refrigerant HFC R134a Material Resin Voltage (V) Single phase 100 (50 / 60Hz)Discontinued
- YAMAZEN Cold air fan (push button)Recommended for those who are not good at the cool breeze that is kind to the body and the air conditioner. Air volume adjustment 3 stages. Auto louver swing function (left and right). Vertical manual louver. Detachable water absorption filter. Condensation water tray included. As an electric fan... Read MoreMass (kg) 4.2 Warranty Period 1 year from date of purchase Color White / blue Electricity cost per hour (strong / weak) (yen) 1.1/1.3 Power Consumption, at 50/60Hz (W) 42/47 Power Input (V) AC100(50/60Hz) Main Unit Dimensions, Width W x Depth D x Height H (mm) 240×290×723 Cable Length (m) 1.8Discontinued
- siroca siroca + hot and cold fanIt is a hot and cold fan that can be used all year round, which keeps you cool in the summer with a cool breeze that contains moisture, and warms and humidifies in the winter. There is also a ventilation / warm air mode that does not use water, so you can use it comfortably according to your needs.Power Cable (m) 1.8 Mass (kg) 11.1 (including casters) Dimensions, Width W x Depth D x Height H (cm) 29×31×73 Humidification amount (mL / h) 450/1 Frequency (Hz) 50/60 Voltage (V) AC100 Color WhiteDiscontinued
- YAMAZEN Slim cold air fan (remote control)Slim type cold fan. Recommended for those who are not good at the cool breeze that is kind to the body and the air conditioner. "Rhythm style" randomly changes the wind speed to send out a wind close to nature. The water tank is removable and easy to use. Operation method: Remote contro... Read MoreAir Flow 3 levels (weak / medium / strong) Power Consumption, at 50/60Hz (W) 37/41 Dimensions, Width W x Depth D x Height H (mm) 330×330×865 Warranty Period 1 year from date of purchase Power Input (V) AC100(50Hz/60Hz) timer Off: 1, 2, 4 hours Cable Length (m) About 1.8 How to Operate Remote control (main unit touch switch) Mass (kg) 5.4 Estimated electricity bill 1.0 / 1.1 yen (50 / 60Hz)Discontinued
- Three-up Cold air fan with circulator fan Twin cool fanPowerful ventilation with a circulator fan. The power of water and the natural cool breeze. By using the swing function, air can be circulated efficiently, and when used in combination with an air conditioner, it also leads to an increase in the efficiency of air conditioning. It also has an auto... Read MoreWarranty Period 1 year Cable Length (m) 1.5 Air Flow 3 levels (strong / medium / weak) Dimensions, Width x Depth x Height (cm) 33×30×81 Power Consumption (W) 70 Material ABS resin Power Supply AC100V(50/60Hz) Mass (kg) About 7.1 timer Off timer: 1 to 7 hours (1 hour unit) Estimated electricity bill Per hour: Approximately 1.89 yen Tank Capacity (L) Up to 7 Color WhiteDiscontinued
- TEKNOS Cold wind fanA natural breeze for those who think that the room gets cold with a cooler. Deodorant & sterilize with techno ion (removable tank)Air Volume Adjustment 3-step switching Tank Capacity (L) 3.8 Power Consumption, at 50/60Hz (W) 47/51 Mass (kg) 5.5 timer 7.5 hour cut Dimensions, Width W x Depth D x Height H (mm) About 230 × 305 × 670 Recycled paper use mark Conformity Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Operation Mode Natural and good night Color WhiteDiscontinued
- NICHIDO IND Vaporizing small cool air coolerIt utilizes the natural cooling effect of the heat of vaporization of water. It is an eco-friendly product that does not use any CFCs. Hot air does not come out from the back. It is a wind close to nature that does not make you tired even if you hit it for a long time. It is useful in livestock b... Read MoreContinuous Operating Time (hours) (Cold air) 3-7 Power Consumption, at 50/60Hz (W) (Strong) 140/168 Rated Voltage (V) 100 Mass (kg) 16.2 Trusco Part No. 161-3253 Cooling area 20~40m2 Air Volume Adjustment 3 steps Effective Water Tank Capacity (L) 30 Fan Diameter (cm) 40 Cooling Capacity, at 50/60Hz (kW) 5.4/5.8 Frequency (Hz) 50/60 combined use Input wire 5m (with pockin plug) Water evaporation (L / h) 5~8 Dimensions, Width W x Depth D x Height H (mm) 610×406×999 Included Accessories Remote controller Water Supply Tank storage typeDiscontinued
- C:NET Mini cold air fanSmall size, easy to move and easy to operate Mainly bedrooms, children's rooms, small spaces (offices), etc.Water Tank Capacity (L) 2.9 Dimensions, Width W x Depth D x Height H (mm) 227×220×595 Air Volume Adjustment 3 steps Mass (kg) About 3.7 Included Accessories One cold pack Function Rhythm style / Good night mode timer [Off] 1, 2, 4, 8 hoursDiscontinued
- KOIZUMI Fan heater with ventilation functionHot & Cool can be used as a tower fan in the summer and as a hot air blower in the winter, all year round. AC motor type. Includes remote control and remote control holder. The air volume can be adjusted in 4 steps only when blowing air. Warmth can be adjusted in 2 steps when warm air is used... Read MoreCable Length (m) 1.8 Dimensions, Width W x Depth D x Height H (mm) 380×380×1040 Mass (g) 6000 Motor AC motor Flexible Head About 70 degrees Switching Method Ventilation air volume: 4 stagesDiscontinued
- Apix International Cool breeze fanBlower adjustment: 3-stage attentive operation (breeze / automatic sensor) Mode style (rhythm, good night, filter drying) Off timer: 1/2/4/8 hours automatic louver (left and right: about 60 degrees / up and down: about 50 degrees) Water supply filter, Cooling box: With 2 thin remote control Color... Read MoreDimensions, Width W x Depth D x Height H (mm) 290×315×746 Air Volume Adjustment 3 steps Power Consumption (W) 47/52 Mass (kg) 6.6 Power Input (V) AC100(50/60Hz) Power Cable (m) About 1.8 Water Tank Capacity (L) About 4.5 timer Office: 1/2/4/8 hours Color WhiteDiscontinued
- Three-up Cold air fan Air cool fanThe power of water and the natural cool breeze. Equipped with a drying mode to speed-dry laundry. If you freeze the attached cold storage tank and put it in the water tank, the cold water will be pumped up by the internal circulation pump. You can experience the natural cool breeze that penetrate... Read MoreWarranty Period 1 year Cable Length (m) 1.5 Dimensions, Width x Depth x Height (cm) 26×30.5×72 Power Consumption (W) 45 Power Supply AC100V(50/60Hz) Mass (kg) About 4.5 timer Off timer: 1, 2, 4, 8 hours Estimated electricity bill Per hour: about 1.22 yen Tank Capacity (L) Up to 5.5 Color WhiteDiscontinued
- KOIZUMI Fan heater with ventilation functionHot & Cool can be used as a tower fan in the summer and as a hot air blower in the winter, all year round. DC motor type. Includes remote control and remote control holder. The air volume can be adjusted in 16 steps only when blowing air. Warmth can be adjusted in 2 steps when warm air is use... Read MoreMotor DC motor Mass (g) 5700 Dimensions, Width W x Depth D x Height H (mm) 380×380×1040 Cable Length (m) 1.8 Switching Method Blowing air volume: 6 levels + TURBODiscontinued
- Otake Mechanical cold air fantimer 0.5 to 7.5 hours (30 minute unit) Air Volume Adjustment 3 steps Power Consumption (W) 65 Motor AC Tank Capacity (L) About 5 Included Accessories Remote control, Coolant x 4Discontinued
- YUASA PRIMUS Large capacity tank fanLarge-capacity tank water fan! Uses antibacterial paper filter. The water level is easy to understand. Convenient to move with casters!Air Flow 3 steps Tank Capacity (L) 5.8 Dimensions (cm) About 23.8 × 30.2 × 68.3 Mass (kg) About 5.1 Other Water tank removableDiscontinued
- SEEDS Mini cold air fanPersonal type USB mini cold fan DesktopAir Volume Adjustment 16 steps Water tank capacity (mL) 480Discontinued
- KOIZUMI Tower fanIt is a DC motor type tower fan. Since it is equipped with casters, it is easy to move. The amount of air blown can be adjusted in 10 steps. With off timer (1/2/3/5/8 hours). Automatic swing operation is possible in 3 stages. (45/90/180 degrees) With remote control.Cable Length (m) 2.7 Body width (mm) 325 Main Unit Dimensions, Depth (mm) 335 Power Consumption (W) 44 Mass of Main Unit (g) 4900 Body Height (mm) 920Discontinued
- KOIZUMI Fan heater with blower function (compact type)Hot & Cool Mini is a compact fan heater with a ventilation function that is easy to place even in a narrow space. This one can be used as a tower fan in summer and as a hot air blower in winter all year round. Built-in deodorizing filter in the main body suction port. Reduces unpleasant odors... Read MoreCable Length (m) 1.8 Dimensions, Width W x Depth D x Height H (mm) 225×225×530 Mass (g) 2900 Motor AC motor Power Consumption (W) Hot air: 800/750 (50 / 60Hz), blast: 30 Flexible Head NoneDiscontinued
- AL COLLE DC cold air fanBlows a moist and natural breeze. Recommended for those who are not good at air conditioning. The electricity bill is about 0.7 yen per hour, which is economical. With a timer for 1 to 9 hours, which is convenient at bedtime. The air volume can be switched in 12 steps. With convenient casters Eas... Read Moretimer 1-9 hour timer (1 hour unit) Cable Length (m) 1.8 Air Volume Adjustment 12 steps switching Power Consumption (W) 25 Main Unit Dimensions (mm) 260×260×960 Tank Capacity (L) 4.0 Mass (kg) 4.9 Material ABS resin Power Supply AC100V(50/60Hz) Color White Swing Function YesDiscontinued
- C:NET Remote-controlled cold air fanEasy to move with casters Easy to operate Living room, bedroom, small space (office), etc.Included Accessories 2 cold insulators Air Volume Adjustment 3 steps Water Tank Capacity (L) 5 timer [Off] 1-7 hoursDiscontinued
- YAMAZEN Cold air fan (remote control)A cool fan that is kind to the body and is recommended for those who are not good at cool breeze and air conditioner breeze. "Rhythm style" randomly changes the wind speed to send out a wind close to nature. The water tank is removable and easy to use. Operation method: Remote control (... Read Moretimer Off: 1, 2, 4 hours Warranty Period 1 year from date of purchase How to Operate Remote control (main unit touch switch) Cable Length (m) About 1.8 Estimated electricity bill 1.1 / 1.2 yen (50 / 60Hz) Power Consumption, at 50/60Hz (W) 40/43 Power Input (V) AC100(50Hz/60Hz) Air Flow 3 levels (weak / medium / strong) Dimensions, Width W x Depth D x Height H (mm) 280×350×750 Mass (kg) 5.1Discontinued
- YAMAZEN Cold wind fanCool breeze born from water Office, workshopPower cord (cm) 180 Main Unit Dimensions, Width W x Depth D x Height H (mm) 280×350×750 Air Volume Adjustment 3 steps Mass of Main Unit (kg) 4.8 Blade Style Cross flow fan timer Off: 1/2/4 hours (3 stages) Operation Method Remote controller Specification Tank removableDiscontinued
- Apix International Cool breeze fanLiving room, Japanese-style room, bedroomMain material ABS/PP/PC Mass (kg) 6.3 Power Consumption, at 50/60Hz (W) 60 Power Cable (m) 1.8 Dimensions, Width W x Length L (mm) 290×295×710 Included Accessories With two cold storage boxesDiscontinued
- YAMAZEN Cold wind fanSince it circulates air, it can be used together as an air conditioner in summer and as an aid to heating circulation in winter. OfficePower cord (cm) 180 Main Unit Dimensions (Width x Depth x Height) (mm) 240×290×723 Air Flow 3-step switching Mass of Main Unit (kg) 4.2 timer Off timer 3 stages How to Operate Remote controlDiscontinued
- 3R Solution Qurra Desktop Cooler Reco Anemo Cooler RecoA cold-air fan is a water-cooled fan that can generate cold air by using the heat of vaporization, a phenomenon that takes away heat from the surroundings when water evaporates. The compact size makes it easy to carry, and it is also recommended for use on a desk. With a general electric fan, it ... Read MoreDimensions, Width W x Depth D x Height H (cm) 17.8×12.5×20 Air Volume Adjustment 2 steps Input 5V/0.52A Tank Capacity (L) About 0.5 Cable Length (m) About 1 Power Consumption (W) About 2.5 Mass of Main Unit (g) About 650 Included Accessories Filter, USB cableDiscontinued