Misting Fans
Other Related Pages
- Nihon Kiden Mini mistYour fan turns into a mist machine! An eco-friendly mist fan that uses the heat of vaporization to lower the ambient temperature. Please use it by pasting it in the center of the factory fan. Very small particles of 5 to 7 microns, easy to vaporize and difficult for water droplets to stick to the... Read MorePower Consumption (W) (Body) 208 Rated Voltage AC V 100 Hose Length (m) 2 Power Cable (m) 2 Main Unit Dimensions, Width W x Depth D x Height H (mm) 240×300×270 Rated Frequency (Hz) 50/60 Hose Diameter (Φmm) 6 Injection volume (mL / h) 780 Mass (kg) 8.2 Set Contents Mist nozzle, compressor Color White
- TASCO Air cooler (ultra-low temperature air generator)No refrigerant or electricity is used. Ultra-low temperature air is generated at the same time as supplying compressed air. The cold air that is injected is atmospheric pressure. The amount of cold air and the temperature of cold air can be easily adjusted with the adjusting valve screw of this i... Read Morefrom S$649.90Min. 5 days
- SUPER INDUSTRIES Mist generator SFC-104 (simple mobile type)Mass (kg) 28 Spraying Amount (mL/min) 50Hz: 00-46, 60Hz: 00-76 Power Input (V) Single phase 100 Output (W) Mist motor 50/fan motor 160 Dimensions (Length L x Width W x Height H) (mm) 630×680×1750 Trusco Part No. 486-0349from S$1,799.00Min. 4 days
- Japan Green Cross For water mist + factory fanSince it can be attached and detached at super easy speed, the factory fan turns into a mist fan. A branch faucet is also set so that you can use the water faucet without any trouble. Uses a 10m long hose that can be used anywhere. A complete speed kit that can be used immediately after purchase.Spray amount (mL) 1 minute per mist nozzle: 43.8 Hose Length (m) 10 suitable ring diameter (mm) 300 Type Energy saving mist Specification Flexible clip: 4 places Nozzle Mist: 3 places Color Whitefrom S$169.90Min. 5 days
- SONICAL X power mist fan + FM-48Directly connected to the water supply that does not require water absorption in the tank. There are 4 outlets. The air volume can be adjusted in 3 steps. The blowing angle can be adjusted by 210 °. If the spray function is turned off, it can also be used as a blower. The nozzle can be taken out.... Read MorePower Cable (m) 2.28 Hose Length (m) 2.8 Air Volume Adjustment 3 steps Dimensions, Width W x Depth D x Height H (cm) 32.2×34.5×37 Outlet 4 spots Mass (kg) 4.58 Specification Blowing angle: 210 ° Type Direct water connection type
- Nihon Kiden Parts for mini mist'For heat stroke measures in kindergartens, gymnasiums, auditoriums, and other places where people gatherSuitable for For mini mistfrom S$77.99Min. 13 days
- SUPER INDUSTRIES Extended high pressure hose set +Digi+MistTrusco Part No. 135-8729 Length (m) 1 Mass (kg) 2from S$169.90Min. 3 days
- SKR Woodgrain fan with aroma trayFashionable wood grain design that fits in both Japanese-style and Western-style rooms Compact yet powerful wind power desk in a cool and comfortable space Adjustable up and down angle With 3-step wind speed switching aroma trayMass (kg) 1.1 Cable Length (m) 1.2 Dimensions, Width W x Depth D x Height H (cm) 15×19×16 Continuous Operating Time (hours) 24 Power Consumption (W) 35 Material ABS、PP Power Input (V) AC100from S$48.99Min. 5 days
- TASCO Air cooler (for ultra-low temperature air generator and control panel)For prevention of dysfunction caused by overheating of electrical control equipment. Compared to devices that use blowers or chlorofluorocarbons, it is hygienic and there is no need to worry about trouble or maintenance.Maximum Operating Pressure (MPa) 0.3~0.7 Discharge Diameter (Φmm) (Cool air inside diameter) 12 Connection (High pressure hose) R1 / 4 ″from S$979.90Min. 5 days
- SUPER INDUSTRIES Super fog systemMeasures against heat stroke and global warming. Great success in every scene such as directing effects such as events !! Highly durable specifications that support long-term operation with a secure triple plunger pump. NETIS registered product. As a measure against heat stroke and global warming... Read MoreDimensions (Length L x Width W x Height H) (mm) 435×325×285 Power Input (V) Single phase 100 Cabtire Cable (mm2 × m) 1.25 x 5 (x 3 cores) Mass (kg) 16.2 Output (kW) 0.3from S$2,499.00Min. 4 days
- SUPER INDUSTRIES Fog nozzle bushing SUSMass (g) 100 Trusco Part No. 205-1137 Part No. Female 10/24 Male 1/4from S$59.99Min. 3 days
- YUY Produce Installation Mist for Speed Kit Factory FanSuper easy speed attachment / detachment. You don't have to worry about using the water faucet A branch faucet is also included. Energy-saving mist type Approximately 43.8 mL per mist for 1 minute. Can be used anywhere Uses a 10m long hose. Ready to use A speed kit with everything. A wate... Read More
- YUY Produce Water Mist Series On-Site Mounting Mist Speed KitOn-site water mist. A multi-type mist that can be attached and used anywhere, such as fences, single pipes, walls, and eaves! It is possible to install mist at 1m intervals in 6 places. It is a type that can be used with a general garden faucet, and it is a feature that anyone can easily install ... Read MoreHose Length (m) 10 (mist hose: 5) Spraying Amount (mL/min) 43.8 Overall Length (m) About 15 Specification Mist x 6 (1m interval)from S$79.99Min. 2 days
- YUY Produce Water mist series Cup filterConvenient options and replacement parts that you can add to your liking! Cup filter for mounting mist. Protects mist clogging from dust and sand! Water mist replacement cup filter * This is a replacement part exclusively for the Water Mist series.Color Whitefrom S$169.90Min. 7 days
- IKEUCHI Mist fan Large injection amount mobile cart typeA large amount of air is used to cool a wide area at once. Easy to move with casters. With a drought sensor, spraying stops automatically before the tank is empty. For cooling in semi-outdoor buildings and factories. For livestock farmers, livestock barns, large warehouses, factories, event venue... Read MoreNozzle 24 pieces Height (mm) 1351 Power Input (V) Three-phase 200 Material Stainless steel (nozzle) Fan Diameter (cm) 59 Width (mm) 988 Set Contents Body only (integrated fan and pump) Mass (kg) 200 Noise Level (dB) 77 Length (mm) 1055.3 Water Tank Capacity (L) 6 Spray Amount (L/min) 0.94from S$38,990.00Min. 32 days
- YUY Produce Water Mist Series Mist SwitchConvenient options and replacement parts that you can add to your liking! Mist switch for easy installation mist! Operate at hand even if the faucet is far away! Simply insert the hose at the cut point into the mist switch, and water can be freely discharged and stopped at any position. The stren... Read MoreDimension (mm) Approximately 30 x 50 x 18 Material PE Color Whitefrom S$7.69Min. 6 days
- YUY Produce Water mist series Replaceable free clipConvenient options and replacement parts that you can add to your liking! Easy specifications that can be used simply by sandwiching the hose with the fan or tent fabric. Replacement parts for mounting mist. Free clip. Free clip for water mist replacement * This is a replacement part exclusively ... Read MoreMaterial PP, acrylic, ironfrom S$46.99Min. 4 days
- SUPER INDUSTRIES Cap NJC SFSOptions for mist generatorsTrusco Part No. 135-8721 Mass (g) 500 Remark End plugfrom S$27.99Min. 6 days
- SUPER INDUSTRIES Pipe SUS13 Su L34 with nut SFSOptions for mist generatorsTrusco Part No. 135-8732 Mass (g) 300from S$37.99Min. 17 days
- SUPER INDUSTRIES Spray hose Adapter A SFSMass (g) 100 Trusco Part No. 135-8712from S$22.99Min. 3 days
- Al phax Personal Mist FanRefreshing with a mist fan in the summer! Can be used as a humidifier all year round in the winter! It can be carried cordlessly for outdoor activities and disaster prevention! It doesn't get hot, so you don't have to worry about getting burned. With a built-in 300ml large capacity tank, ... Read MoreDiameter x height (cm) 11.3×12.7 Mass (g) 377 Material ABS resin, polypropylene, polystyrenefrom S$48.99Min. 7 days
- TASCO Misting nozzle (yellow)Replacement misting nozzle for TA180MA and TA180RGY.Discharge Water Volume (L / h) 5.5 (at 6 MPa) Suitable for For TA180MA For TA180RGY Color Nozzle: yellow Discharge Water Volume (L/min) Hourly (per minute): 0.091from S$39.99Min. 5 days
- YUY Produce Water mist series Replacement water stop capConvenient options and replacement parts that you can add to your liking! Parts for mounting mist. Water stop cap. Water mist replacement water stop cap * This is a replacement part exclusively for the Water Mist series.from S$139.90Min. 4 days
- YUY Produce Water mist series Replacement branch faucetConvenient options and replacement parts that you can add to your liking! An excellent product that can branch in two directions. You can easily branch, so you don't have to worry about using a water faucet. Replacement parts for mounting mist. Branch faucet. Water mist replacement branch fau... Read MoreColor Green Material PP, rubberfrom S$77.99Min. 4 days
- YUY Produce Water mist series Installation mist for tent 2.5m Speed kitWater mist for tents. It is possible to install 4 mists in a 2.5m square tent, and it can be easily attached to your current tent! It is a type that can be used with a general garden faucet! The mist particles are also fine and energy-saving, and the 10M hose is great for people who want to use i... Read MoreHose Length (m) 10 (mist hose: 7.5) Spraying Amount (mL/min) 43.8 Overall Length (m) About 17.5 Specification Mist x 4 (2.5m interval)from S$79.99Min. 5 days
- YUY Produce Water mist series Replacement faucet kitConvenient options and replacement parts that you can add to your liking! Connect the water faucet and hose. Super easy speed attachment / detachment. Replacement parts for mounting mist. Faucet set. Water mist replacement faucet set, for outdoor watering, etc. * This is a replacement part exclus... Read MoreMaterial PP, iron, rubberfrom S$68.99Min. 5 days
- YUY Produce Water Mist Series Replacement Mist PartsConvenient options and replacement parts that you can add to your liking! A brass type that can eject a fine mist. You can easily get a refreshing feeling just by attaching it to the hose. Replacement parts for mounting mist. Mist parts. Water mist replacement mist parts * This is a replacement p... Read MoreSpraying Amount (mL/min) Approximately 43.8 (per piece) Material PE, brassfrom S$129.90Min. 5 days
- YUY Produce Water Mist Series 20M Hose Set for ExtensionConvenient options and replacement parts that you can add to your liking! 20m extension hose for mounting mist! It is possible to connect the hose by installing the mist switch of the set. You can use the cutter to cut the hose at any position you like. Water mist replacement extension hose * Thi... Read MoreLength (m) 20 Set Contents Hose, mist switch Material Hose: PE / Mist switch: PE Color Whitefrom S$53.99Min. 5 days
- 3R Solution Qurra Portable Mist Fan Anemo Square miniThere are 4 patterns to use. A small misting fan that can be used according to the season. It is possible to use "blower only" during the hot and humid season of the rainy season, "blower + mist" on the hot summer days, and "mist only" as a measure against drying by ... Read MoreRated Capacity 2000mAh /3.7V Power Cable (m) About 1 Mass (g) About 174 Recharging Time (hours) About 3 Dimension (mm) Approximately 75 x 46 x 135 Voltage (V) DC5 Input DC5V/1A Output DC5V/1Afrom S$55.99Min. 5 days
- SUPER INDUSTRIES DIGI MIST PREMIUMIt is a highly durable specification that can be operated for a long time with a reliable triple plunger pump. Directing effects such as in front of event venues and stores. Measures against heat stroke in sports facilities. * This machine is not waterproof. Do not splash or get it wet. Two 14mm ... Read MoreSpray Amount (L/min) 0.2-1.0(50Hz)/0.2-1.36(60Hz) Power Consumption, at 50/60Hz (W) 0.44(50Hz)/0.5(60Hz) Cabtire Cable (mm2 × m) 1.25 x 3 cores x 5 Trusco Part No. 195-0672 Main Unit Dimensions, Width W x Depth D x Height H (mm) 353×435×285 Motor Output (W) Pump: 300 Power Input (V) Single phase 100from S$2,599.00Min. 32 days
- SUPER INDUSTRIES High pressure hose Digi MistOptions for mist generatorsMass (kg) 1 Length (m) 1 Trusco Part No. 135-8727from S$77.99Min. 3 days
- SUPER INDUSTRIES Male adapter SFSOptions for mist generatorsRemark +1/2" male screw for connection Trusco Part No. 135-7241 Mass (g) 500from S$55.99Min. 6 days
- Spraying Systems Two-fluid mist cooling kitEasy to install on existing fans and fans. Put mist on the wind of the fan to improve cooling efficiency. Immediate operation with only compressor air Two fluid nozzles (2 pieces), mounting brackets, piping tubes, plastic tank and parts necessary for spraying are included in the set, and can be e... Read MoreTank Capacity (L) 10 Power Input (V) AC100 (1.5A, 150W) * At 50Hz Air Pressure (MPa) About 0.15from S$1,699.00Min. 6 days
- YUASA PRIMUS Swing mist fanSwinging mist fan that lowers the sensible temperature with mist! Refresh with negative ions. Easy-to-remove water tank.Tank Capacity (L) 1.8 Blade Diameter (Φmm) 254 Air Flow 3 steps Dimensions (cm) About 36 × 25.5 × 69 Mass (kg) About 5.5Discontinued