Cooling
Air-conditioning-related products are articles used mainly in the hot season. The living and working environment is comfortably arranged in various ways from the viewpoint of temperature. Installation and installation locations can be broadly divided into areas around machines such as air conditioners, building windows, and human bodies. Air conditioner covers and fans adjust the wind from the machine to make it easier to spend time indoors. What is attached to the window is a glass sheet, etc. Things used around us are hats, zabuton, scarves, etc., which are physically and chemically designed to give a cool feeling.
Other Related Pages
- Watanabe Industry Luxury natural sandals FurusatoIt suppresses the temperature rise in the room. The efficiency of air conditioners etc. will improve. We use the finest and most sophisticated natural reeds. The brown color is colored so that it does not fade. For measures against the sun in the summer. For privacy protection.Thickness (mm) 5
- TRUSCO Shading / heat shielding mesh sheetCooling efficiency is improved by light-shielding and heat-shielding effects. It has a blinding effect that makes it difficult to see the room. (Daytime) It can be applied immediately by simply peeling off the protective film without using water. Since air escapes from the mesh part, it can be ap... Read MoreShading Rate (%) Black / about 75, white / about 72 Thickness (mm) 0.5 Width (m) 0.9 UV Shading Rate (%) About 68 Specification Insulation effect about 35%
- DAIAN SERVICE Air wingIt reduces the direct wind from the air conditioner and circulates a gentle wind to eliminate temperature unevenness in the room. A comfortable living space is realized by reducing the coldness of the feet in the summer, the coldness of the feet in the winter, and the dryness caused by the direct... Read MoreMass (kg) 0.265 Main Unit Dimensions, Width W x Depth D x Height H (mm) 500×160×150 Included Accessories Adapters, security kits, insulation mats Material Polypropylene
- DAIAN SERVICE Air wing (multi)Lightweight and stylish air conditioner windshield. Can be installed in various air conditioners with the included adapter. Attached to the air conditioner in the office as a windbreak louver, windbreak louver, and wind direction louver.Wind direction Up to 180 ° up and down 45 ° Mass of Main Unit (kg) 0.32
- ISETO Iseto air conditioner coverIt controls the wind direction of the air conditioner and eases the burden on the body due to the direct wind. Easy to install and remove. Easy to clean! Free expansion and contraction (approx. 50 cm to 70 cm). Can be used in summer and winter. Supports cooling and heating. With wind direction ad... Read More
- Watanabe Industry Sunscreen Le Soleil Energy-saving typeIt suppresses the temperature rise in the room. The efficiency of air conditioners etc. will improve. For measures against the sun in the summer. For privacy protection.UV Shading Rate (%) About 89 Color Brown Body fabric thickness (mm) 1 Thickness (mm) (Up / Down Sun) 10
- KING JIM King Jim Hybrid Fan FJR ClearZero electricity bill. You can also expect the effect of reducing CO2 emissions. It can be easily installed with a single screwdriver.Trusco Part No. 494-0610
- DAIAN SERVICE Air Wing SlimEliminates the direct wind from the air conditioner and circulates a comfortable wind to every corner of the room. Supports both cooling and heating simply by changing the orientation of the wing body. Wing plate with wavy pattern prevents condensation. The length of the wing plate can be adjuste... Read MoreMass (kg) 0.25 Dimensions, Height x Width (mm) 120×700 Color Ivory
- Watanabe Industry Magnetic hook optimal hookTrusco Part No. 440-7709 Mass (g) 71
- Tokai Design Eco Eco Fan Anemo CoolerOn the lobby floor ... Comfortable environment !! Attached to the anemo type outlet, by the tornado method By agitating the air in the room, the temperature difference in the room is reduced, It circulates air efficiently and prevents the wind from the air conditioner from directly hitting the hu... Read MoreLocation to Install Ceiling outlet (round type)
- Shio Hybrid fanSimply attach the fan to the air conditioner on the ceiling to eliminate the direct wind from the air conditioner. Air conditioning efficiency is improved and electricity bills can be reduced. The fan is driven by the wind of the air conditioner, so there is no electricity bill. By circulating th... Read More
- DAIAN SERVICE Air WingLightweight and stylish air conditioner windshield. Can be installed in various air conditioners with the included adapter.Dimensions (Width W x Depth D) (mm) Body / 120 × 500, Adapter / 40 × 340 Wind direction Angle adjustment is possible up to 180 ° Mass of Main Unit (kg) 0.17
- Watanabe Industry Magnet free hook for awning5.5L water supply type Can be folded compactly when stored. It can be strongly attached with a magnet and a non-slip sheet. The hook moves freely vertically and horizontally to absorb the shaking. It can be attached to sash frames and screen doors. By moving the hook part, it absorbs the shaking ... Read MoreSpecification Watanabe Awning Magnet Free Hook Product Name Magnetic free hook 2018 Trusco page 9 0810 Mass (g) 70 Trusco Part No. 834-5593from S$14.99Min. 2 days
- USER Insulation effect improves cooling effect Blindfold sheet to be attached to windowsEasy-to-paste mesh type. It can also be attached to uneven glass. For indoor windows only. Light-shielding / heat-shielding type. The heat insulation effect improves the cooling effect. As a sunshade sheet, sunscreen, light-shielding sheet, heat-shielding sheet to save cooling costs. * Cannot be ... Read MoreMass (kg) 0.05 Dimensions, Height x Width (mm) 300×900
- Save Airmate (for air conditioner windbreak prevention)Since the wind from the air conditioner does not hit directly, it is kind to the body and comfortable. Easy to clean. Eliminates temperature unevenness in the room. Can be attached to most air conditioners. Simply attach it to the air conditioner with the included double-sided tape. The angle of ... Read MoreHeat Resistance Temperature (℃) 70 Allowable Low Temperature (℃) -20 Mass (g) 470 Included Accessories Double-sided tape, fall prevention kit
- Watanabe Industry Natural weave hoistIt is an optional part for hanging blinds. Easy to install, the blinds roll up smoothly. Ideal for winding natural blinds.Trusco Part No. 440-7644 Overall Length (mm) 190 (iron part) Setting Temperature (℃) 230~450
- Watanabe Industry Awning slit shadeThe shading rate of the target part (upper part) of the shade is 99.7%, and the UV cut is 99.8%. 4-step slit structure, shuts down strong sunlight at the top and allows wind and light to pass through at the bottom.Color Brown 2018 Trusco page 9 0810 Thickness (mm) 1mm sheet part, 4mm eyelet part
- USER Blindfold sheet to be attached to the windowFor indoor windows only. A blindfold sheet to be attached to the window. Black stripe with excellent blindfold and sunlight relief. Easy to apply without air. Cooling efficiency is improved by the heat insulation effect. Can be cut with scissors. As a sunshade sheet, sunscreen, light-shielding sh... Read MoreMass (kg) 0.2 Dimensions, Height x Width (mm) 900×900 Color Black
- Watanabe Industry Long winder for natural bambooIt is an optional part for hanging blinds. Easy to install, the blinds roll up smoothly. Supports blinds up to 220 cm in length Ideal for winding natural blinds.Trusco Part No. 440-7652 Mass (g) 23from S$2.99Min. 5 days
- Watanabe Industry Anti-shake hookIt is an optional part for hanging blinds. It is a screw type and can be easily attached to the sash frame. The sash frame will not be scratched. 2WAY type that can be attached to screen doors By attaching it to the bottom, it prevents the blinds from shaking. * If you attach it to both ends of t... Read MoreTrusco Part No. 440-7628 Mass (g) 59 Material (Main Unit) Six nylon resin Material (Mounting Bracket) Stainless steel
- Watanabe Industry Optimum hook for blindMass (g) 39 Trusco Part No. 440-7695
- STJ loveClean the factory air just by installing it !! A type for air conditioners (adhesive type that can be stuck quickly) Effectively catches oil mist and dust floating in the factory. An air purifying function is added to the commercial air conditioner. Since the filter fiber is impregnated with a de... Read MoreType of Terminal Fitting Adhesive processing Material Flame retardant polyesterfrom S$29.99Min. 2 days
- Watanabe Industry Swing hanger for awning5.5L water supply type Can be folded compactly when stored. It can be strongly attached with a magnet and a non-slip sheet. The hook moves freely vertically and horizontally to absorb the shaking. It can be attached to sash frames and screen doors. By moving the hook part, it absorbs the shaking ... Read MoreTrusco Part No. 834-5591 Specification Watanabe swing hanger for awning Mass (g) 74 Product Name Swing hanger 2018 Trusco page 9 0810from S$11.99Min. 2 days
- Watanabe Double hoist for natural blindsIt is a member that winds up the bamboo blindTrusco Part No. 161-3365 Mass (g) 40from S$3.49Min. 2 days
- TRUSCO Honeycomb Zabuton round typeWith a belt, it can be firmly fixed to a work chair or round chair. The unique honeycomb structure reduces the stuffiness and heat of the seat. The back of the seat is anti-slip processed. For work chairs and seats of round chairs in summerDiameter (Φmm) 350 Color Black / black Mass (g) 120 Trusco Part No. 768-2778from S$32.99Min. 2 days
- TRUSCO Honeycomb jamColor (Mesh x border) black x black Mass (g) 170 Trusco Part No. 445-7030 Dimension (mm) 450×450
- Watanabe Industry Awning water weight5.5L water supply type Can be folded compactly when stored. It can be strongly attached with a magnet and a non-slip sheet. The hook moves freely vertically and horizontally to absorb the shaking. It can be attached to sash frames and screen doors. By moving the hook part, it absorbs the shaking ... Read More2018 Trusco page 9 0810 Product Name Water weight Trusco Part No. 834-5594 Specification Watanabe Awning Water Weight Mass (g) 150
- DAIAN SERVICE Air Wing PlusConnect to your existing Air Wing Pro / Multi for a wide wing that supports large outlets. Insulation mat is standard equipment to prevent condensation. Free wind direction setting eliminates unpleasant direct wind. The main body wing can move up and down 180 degrees and keep it at your favorite ... Read MoreMass (kg) 0.13 Dimensions, Height x Width (mm) 160×250 Color Ivoryfrom S$22.99Min. 2 days
- Watanabe Industry Adhesive free hook for awning5.5L water supply type Can be folded compactly when stored. It can be strongly attached with a magnet and a non-slip sheet. The hook moves freely vertically and horizontally to absorb the shaking. It can be attached to sash frames and screen doors. By moving the hook part, it absorbs the shaking ... Read MoreProduct Name Adhesive free hook Specification Watanabe Awning Adhesive Free Hook Trusco Part No. 834-5592 Mass (g) 45 2018 Trusco page 9 0810from S$8.99Min. 2 days
- DAIAN SERVICE Air wing slitEliminates the direct wind from the air conditioner and circulates a comfortable wind to every corner of the room. Supports both cooling and heating simply by changing the orientation of the wing body. Horizontal slits and S-shape prevent condensation. The wing of the main body can be moved up an... Read MoreMass (kg) 0.13 Main Unit Dimensions, Length x Width x Height H (mm) 120×500×33 Set Contents 4 mounting adapters, 4 stoppers Material Polypropylenefrom S$48.99Min. 2 days
- ESCO 2.7x3.6m thermal insulation sheetIt is a product that has not only heat shielding effect but also weather resistance and daylighting. It is ideal for bending PVC pipes outdoors, preventing sunburn, and as a awning material for heat insulation in greenhouses.Thickness (mm) 0.19 Dimension (m) 2.7×3.6 Esco Part No. EA911AD-52 Material Polyethylene
- ESCO 3.6x5.4m thermal insulation sheetIt is a product that has not only heat shielding effect but also weather resistance and daylighting. It is ideal for bending PVC pipes outdoors, preventing sunburn, and as a awning material for heat insulation in greenhouses.Thickness (mm) 0.19 Dimension (m) 3.6×5.4 Esco Part No. EA911AD-53 Material Polyethylenefrom S$139.90Min. 2 days
- Watanabe Long twin hoist for natural blindsIt is a member that winds up the bamboo blindTrusco Part No. 161-3366 Mass (g) 50from S$3.59Min. 2 days
- TRUSCO Stand set for factory fans (for TFZR series)Mass (kg) 1.6 Trusco Part No. 762-4891 Specification Set of 3 leg pipes on the stand base. Material Steel Suitable Model TFZR series, TFZ series (Discontinued)from S$75.99Min. 3 days