All Category

Heater Guards

Other Related Pages

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Fan heater guard
    IRIS OHYAMA Fan heater guard
    It is a four-type fan heater guard that prevents children and pets from directly touching the fan heater. Only for oil fan heaters. It is an assembly type that does not require a driver, and can be folded and stored compactly when not in use. The door on the entire surface is a sliding type, and ... Read More
    Dimensions, Width W x Depth D x Height H (mm)  580×500×650 
    from S$79.99
    Min. 6 days
  2. Stove guard
    IRIS OHYAMA Stove guard
    Dimensions, Width W x Depth D x Height H (mm)  850×620×710  Suitable for  Oil fan heater compatible  Trusco Part No.  511-7798 
    from S$109.90
    Min. 6 days
  3. Stove guard
    YAMAZEN Stove guard
    Easy installation just by fitting the frame. Office
    Main Unit Dimensions (Width x Depth x Height) (mm)  650×515×675 
    Rating:
    40%
    Discontinued
  4. Stove guard
    YAMAZEN Stove guard
    Easy opening and closing with one touch, stove guard. One-touch opening and closing is possible just by opening the frames on both sides. With an open / close door that can be operated while installed. When storing, the frame can be put together with a hook-and-loop fastener. For kerosene heaters... Read More
    Material  Steel (powder coating)  shelf inner size, width x depth (mm)  650×510  Dimensions, Width W x Depth D x Height H (mm)  695×525×675  Dimensions when Folded (mm)  Thickness 70 x width 650 x height 680  Mass (kg)  4.5 
    Discontinued
  5. Air outlet guard
    IRIS OHYAMA Air outlet guard
    It is a simple guard exclusively for indoor oil fan heaters. Silicone rubber that does not easily get hot is used for the part that hits the outlet. With a magnet, it can be easily attached to a fan heater. It can be attached to a fan heater with an outlet width of 30 to 46 cm.
    Discontinued
  6. Fan heater Outlet guard
    YAMAZEN Fan heater Outlet guard
    An item that is easy to install and protects the fan heater outlet. Protect small children, the elderly and pets from the danger of accidental visits. It is installed according to the width size of the fan heater, and it can be installed simply by tightening the screws. The width size can be adju... Read More
    Material  Steel (flocked finish)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  410-660×175×190  Applicable Width (mm)  Fan heater: 260-560  Inner Width (mm)  340~480  Mass (kg)  1.5  Color  Light gray 
    Discontinued
  7. Fan heater guard / stove guard  4-sided type
    YAMAZEN Fan heater guard / stove guard 4-sided type
    Safety guard from fan heaters and stoves for children, the elderly and pets. The front surface is flocked to prevent it from getting hot, and it is also compatible with fan heaters [combined with stove and fan heater] Easy to assemble without the need for a driver. With an opening / closing door ... Read More
    Mass (kg)  4.5  Body Dimensions (W x D x H) (cm)  69.5×52.5×67.5  dimensions, width x thickness x height (cm)  Folding: 65 x 7 x 68  Color  Light gray 
    Discontinued
  8. Fan heater outlet guard
    YAMAZEN Fan heater outlet guard
    Stove safety guard for children, the elderly and pets. Take measures so that you do not touch the outlet of the fan heater directly. Can be easily installed by opening and closing the knob. The width can be expanded and contracted, and it can be attached to various heaters. The front flocking typ... Read More
    Mass (kg)  1.2  Main Unit Dimensions, Width W x Depth D x Height H (mm)  420-545×175×190  Color  Black  Material  Steel (flocked finish) 
    Discontinued
  9. Stove / fan heater combined guard
    YAMAZEN Stove / fan heater combined guard
    Stove safety guard for children, the elderly and pets. The front flocking type makes it hard to get hot and safe. Easy to assemble without the need for a driver. Foldable for easy off-season tidying up. 4-sided self-supporting type that can be placed anywhere. With an opening / closing door that ... Read More
    Dimensions, Width W x Depth D x Height H (mm)  695×525×675  Mass (kg)  4.5  shelf inner size, width x depth (mm)  650×510  Dimensions when Folded (mm)  Thickness 70 x width 650 x height 680 
    Discontinued
  10. Stove guard
    YAMAZEN Stove guard
    A stove guard that can be assembled quickly and quickly. Office
    Main Unit Dimensions (Width x Depth x Height) (mm)  650×520×680 
    Discontinued
  11. Stove guard
    YAMAZEN Stove guard
    A steel fence that protects children and the elderly from the stove. Since the size is large, a large stove can be installed. With a door that opens and closes for convenient operation of the stove. * This product is made of steel. This product may also get hot when using the stove. This product ... Read More
    Effective internal dimensions (width x depth) (mm)  820×550  Material  Steel (epoxy resin coating)  Time to Assemble  10-20 minutes  Color  Brown  Main Unit Dimensions, Width W x Depth D x Height H (mm)  850×620×710  Mass (kg) 
    Discontinued
  12. Stove fan heater guard
    YAMAZEN Stove fan heater guard
    Stove safety guard for children, the elderly and pets. Easy to assemble without the need for a driver. Foldable for easy off-season tidying up. 4-sided self-supporting type that can be placed anywhere. With an opening / closing door that is convenient when operating the heater. For safety measure... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  695×525×675  Time to Assemble  5-10 minutes  Material  Steel (powder coating)  Mass (kg)  4.7  Dimensions when Folded, Width W x Depth D x Height H (mm)  650×70×675 
    Discontinued
View : Grid List
Filter

12 Item(s)

Set Ascending Direction