Heater Installing Parts
- Dainichi Dedicated castersDo not operate (burn) with the main body on the casters. There is a risk of fire. Please use only when moving the main body. Be careful of kerosene spills when moving. Also, after moving, be sure to lower the stopper to fix the casters.Trusco Part No. 447-9777 Mass (kg) 1.6from S$97.99Min. 2 days
- Inter Central Pole mounting bracket for far infrared heater LUCCIOLAPole mounting bracket for far-infrared heater LUCCIOLA. By using the bracket, it can be easily installed on parasols and tripod poles. For workshops, factories, events, assembly halls, warehouses, offices. As electric heating, heating, far infrared heater, electric stove, stove, heater.Main Unit Dimensions, Width W x Depth D x Height H (mm) 105×170×50 Mass (g) 350 Overall Height (mm) 1929 (reduced length 992)from S$77.99Min. 7 days
- Inter Central Tripod pole for far infrared heater LUCCIOLAFar-infrared heater LUCCIOLA tripod pole For workshops, factories, events, assembly halls, warehouses, offices. As electric heating, heating, far infrared heater, electric stove, stove, heater.Mass (kg) 9.5 Main Unit Dimensions, Width W x Depth D x Height H (mm) 992×120×120 Mounting dimensions (mm) Φ45from S$359.90Min. 7 days
- Inter Central Inter Central Far-Infrared Heater Caster Kit for My Heat SeraphyA caster kit exclusively for My Heat Seraphy. Free type (with rear wheel stopper).Mass (kg) 1.2 Main Unit Dimensions, Width W x Depth D x Height H (mm) 320×250×105 Caster Diameter (Φmm) 40from S$129.90Min. 7 days
- YAMAZEN Oil fan heater dedicated carryYou can move the fan heater easily. When moving, turning or cleaning. Easy to move with casters, easy to clean. As a rack for fan heaters.Material Body / polypropylene Color GrayDiscontinued
- DENSO Horizontal standA horizontal stand that warms wide. A dedicated stand that can be set sideways according to space and work.Discontinued
- TOYOTOMI Moving stand for large stoveA moving stand that makes refueling and movement easier. It is a caster specification with a stopper.Mass (kg) 3 Main Unit Dimensions (Width x Depth x Height) (mm) 444×649×100 Trusco Part No. 469-1075 Suitable Model KF-103, KF-195, KF-N, KF-R seriesDiscontinued
- Fine Fan heater Easy moving carryYou can move easily without lifting the heavy fan heater! If you attach it to the bottom support brim, you can easily move the fan heater! You can move it easily by pushing it lightly, so it's great for cleaning! Since each caster has a stopper, it can be fixed and is stable when ignited. * F... Read MoreMass (g) 146 Allowable Load (kg) 30 Dimensions, Width W x Depth D x Height H (cm) 13.5 × 4.2 × 9 (including protrusions)Discontinued
- TOYOTOMI Moving stand for large stoveA moving stand that makes refueling and movement easier. Caster specifications with stopper.Trusco Part No. 100-0007 Main Unit Dimensions, Width W x Depth D x Height H (mm) 444×649×100 Suitable Model KF-104, KF-196, KF-N, KF-R series Mass (kg) 3Discontinued
- COGIT Easy to move fan heater carryEasy to move the fan heater! When cleaning. For moving rooms. For oil fan heaters only.Material (Catch metal) Iron, (Caster) Nylon Dimension (mm) 47×135×76 Mass (g) 560 Color Light grayDiscontinued