Heater Other Parts
- Dainichi Dropper* After the heating season, remove the kerosene inside the fan heater with a dropper.Suitable Model Household oil fan heaters in general
- Dainichi Vaporizer for blue heater* This part is for professionals, so please do not repair it by yourself. Injuries and burns during repairs and, in some circumstances, serious dangers can be expected. Even within the warranty period, repairs will be charged for any failure or damage caused by improper repair or modification.
- TOYOTOMI Ignition heaterCompatible with all models except those that use Toyotomi's spark ignition method (pumper). It is an oil stove nichrome wire ignition heater.
- DAIKEN Outdoor kerosene tank optional strainer cup (PC)Trusco Part No. 116-5127 Suitable Model Tank: Steel 150-490, Steel 950 Mass (g) 24
- Shizuokaseiki Element (for hot gun)Trusco Part No. 481-1054 Mass (g) 20
- DAIKEN Optional kerosene tank for outdoor use O-ring for strainerTrusco Part No. 116-5129 Mass (g) 2 Size (Φmm) 44 Suitable Model Tank: Steel 150-490, Steel 950
- OT-MATTO Small nozzleIt is possible to refuel plastic cans from the oil tank. Dedicated to oil supply diameter 1 / 2B. Small nozzle setHose Length (mm) 500
- Kashiba Replacement heater for repairEasy installation with one screwdriver For replacement of kotatsu heater * Please check the applicable sizeHeater Quartz tubefrom S$99.90Min. 5 days
- DAIKEN Outdoor kerosene tank option 3 way strainerTrusco Part No. 116-5126 Mass (g) 620 Connector Tank: RC1 / 2 (15A) Suitable Model Tank: Steel type 150-490from S$87.99Min. 2 days
- DAIKEN Kerosene tank option for outdoor use Anti-theft filler cap setMaterial Cover, cap: stainless steel Trusco Part No. 116-5159 Mass (g) 212 Suitable Model Tank: 95 type onlyfrom S$76.99Min. 2 days
- TRUSCO TRUSCO drain tank 5LYou can see the capacity of the drain inside from the outside.Trusco Part No. 124-3865 Drain Tank Capacity (L) 5 Mass (g) 650 Color Translucentfrom S$89.99Min. 3 days
- TOYOTOMI Toyotomi parts: outer cylinder / 11001602, for oil stove RB-25FNo cloudy areas. During burning, the ring of flames shines in seven colors.Dimension (mm) 148×180
- OT-MATTO Cap with lockLock the filler cap to prevent oil theft. For OT-95S, OT-95C, OT-95SW, OT-200S, OT-200C, OT-200K, OT-250S, OT-490S, JT-250S, JT-490S, JT-250SW, JT-121B. Cap with key * Cannot be used for tanks before 1994. * Cannot be used at the same time as the fuel filler strainer.Mass (kg) 0.3 Trusco Part No. 761-2630from S$159.90Min. 2 days
- ONDA MFG Oil strainer Rc1 / 2 x Rc1 / 2 (with Rc1 / 2 dispensing port)Install in kerosene tank, etc. Removes foreign matter (rust, dust, etc.) and prevents damage to piping equipment. * Please note that even within the operating temperature range, the viscosity will be high and it will be difficult to flow at low temperatures due to the nature of the fluid. * Insta... Read MoreOperating Temperature Range (℃) -20~60 Maximum Allowable Pressure (MPa) 0.1 Suitable Fluid JIS No. 1 kerosene (white kerosene) Material (Cup Part) PC Material (Filter) filter paperfrom S$39.99Min. 2 days
- ONDA MFG OF-15L type Oil strainerInstall in kerosene tank, etc. Removes foreign matter (rust, dust, etc.) and prevents damage to piping equipment. With Φ8 hose. * Please note that even within the operating temperature range, the viscosity will be high and it will be difficult to flow at low temperatures due to the nature of the ... Read MoreOperating Temperature Range (℃) -20~60 Maximum Allowable Pressure (MPa) 0.1 Suitable Fluid JIS No. 1 kerosene (white kerosene) Material (Cup Part) PC Material (Filter) Stainless steelfrom S$14.99Min. 6 days
- ONDA MFG Oil StrainerInstall in kerosene tank, etc. Removes foreign matter (rust, dust, etc.) and prevents damage to piping equipment. With air bleeding screw. * Please note that even within the operating temperature range, the viscosity will be high and it will be difficult to flow at low temperatures due to the nat... Read MoreOperating Temperature Range (℃) -20~80 Maximum Allowable Pressure (MPa) 0.1 Suitable Fluid JIS No. 1 kerosene (white kerosene) Material (Cup Part) ZDC2 Material (Filter) filter paper
- ONDA MFG Oil strainer R1×Rc1Removes foreign matter (rust, dust, etc.) and prevents damage to piping equipment. The discharge flow rate is increased, and the refueling time for large agricultural machines is shortened. With a "water outflow prevention plate" that prevents water from flowing out, troubles caused by ... Read MoreOperating Temperature Range (℃) -20~80 Maximum Allowable Pressure (MPa) 0.1 Material (Cup Part) PC Material (Filter) Stainless steelfrom S$169.90Min. 6 days
- ONDA MFG Oil Strainer Rc1 / 2 x Rc1 / 2Install in kerosene tank, etc. Removes foreign matter (rust, dust, etc.) and prevents damage to piping equipment. With air bleeding screw. * Please note that even within the operating temperature range, the viscosity will be high and it will be difficult to flow at low temperatures due to the nat... Read MoreOperating Temperature Range (℃) -20~80 Maximum Allowable Pressure (MPa) 0.1 Suitable Fluid A heavy oil, JIS No. 1 kerosene Material (Cup Part) ADC12 Material (Filter) Stainless steelfrom S$149.90Min. 6 days
- ONDA MFG Oil strainerInstall in kerosene tank, etc. Removes foreign matter (rust, dust, etc.) and prevents damage to piping equipment. With air bleeding screw. * Please note that even within the operating temperature range, the viscosity will be high and it will be difficult to flow at low temperatures due to the nat... Read MoreOperating Temperature Range (℃) -20~80 Maximum Allowable Pressure (MPa) 0.1 Suitable Fluid JIS No. 1 kerosene (white kerosene) Material (Cup Part) ZDC2 Material (Filter) filter paperfrom S$11.99Min. 6 days
- ONDA MFG OF-100L V Type Oil Strainer Rc1 / 2 x Φ8Install in kerosene tank, etc. Removes foreign matter (rust, dust, etc.) and prevents damage to piping equipment. Includes sleeve for copper tube Φ8 and presser nut. * Please note that even within the operating temperature range, the viscosity will be high and it will be difficult to flow at low ... Read MoreOperating Temperature Range (℃) -20~60 Maximum Allowable Pressure (MPa) 0.1 Suitable Fluid JIS No. 1 kerosene (white kerosene) Material (Cup Part) PC Material (Filter) filter paperfrom S$45.99Min. 2 days
- ONDA MFG Oil strainerInstall in kerosene tank, etc. Removes foreign matter (rust, dust, etc.) and prevents damage to piping equipment. With Φ8 hose. * Please note that even within the operating temperature range, the viscosity will be high and it will be difficult to flow at low temperatures due to the nature of the ... Read MoreOperating Temperature Range (℃) -20~60 Maximum Allowable Pressure (MPa) 0.1 Suitable Fluid JIS No. 1 kerosene (white kerosene) Material (Cup Part) PC Material (Filter) Stainless steelfrom S$24.99Min. 6 days
- ONDA MFG OF-75L V Type Oil Strainer Rc1 / 2 × Rc1 / 2Install in kerosene tank, etc. Removes foreign matter (rust, dust, etc.) and prevents damage to piping equipment. * Please note that even within the operating temperature range, the viscosity will be high and it will be difficult to flow at low temperatures due to the nature of the fluid. * Insta... Read MoreOperating Temperature Range (℃) -20~60 Maximum Allowable Pressure (MPa) 0.1 Suitable Fluid JIS No. 1 kerosene (white kerosene) Material (Filter) filter paperfrom S$37.99Min. 2 days
- Doi Metal & Transform SupotchiYou can suck out the oil without getting your hands dirty. For maintenance such as absorbing residual oil in the stoveMass (g) 20 Trusco Part No. 245-7096 Height (mm) 275 Width (mm) 48 Length (mm) 55 Material Polyethylenefrom S$389.90Min. 5 days
- ONDA MFG Oil Strainer Rc3/8 × Hose NippleInstall in kerosene tank, etc. Removes foreign matter (rust, dust, etc.) and prevents damage to piping equipment. With hose nipple (outer diameter Φ7.2). * Please note that even within the operating temperature range, the viscosity will be high and it will be difficult to flow at low temperatures... Read MoreOperating Temperature Range (℃) -20~60 Maximum Allowable Pressure (MPa) 0.1 Suitable Fluid JIS No. 1 kerosene (white kerosene) Material (Cup Part) PC Material (Filter) filter paperfrom S$29.99Min. 2 days
- ONDA MFG Oil StrainerInstall in kerosene tank, etc. Removes foreign matter (rust, dust, etc.) and prevents damage to piping equipment. With air bleeding screw. * Please note that even within the operating temperature range, the viscosity will be high and it will be difficult to flow at low temperatures due to the nat... Read MoreOperating Temperature Range (℃) -20~80 Maximum Allowable Pressure (MPa) 0.1 Suitable Fluid JIS No. 1 kerosene (white kerosene) Material (Cup Part) ZDC2 Material (Filter) filter paperfrom S$11.99Min. 6 days
- ONDA MFG Oil strainerInstall in kerosene tank, etc. Removes foreign matter (rust, dust, etc.) and prevents damage to piping equipment. With air bleeding screw. * Please note that even within the operating temperature range, the viscosity will be high and it will be difficult to flow at low temperatures due to the nat... Read MoreOperating Temperature Range (℃) -20~80 Maximum Allowable Pressure (MPa) 0.1 Suitable Fluid JIS No. 1 kerosene (white kerosene) Material (Cup Part) ZDC2 Material (Filter) filter paperfrom S$11.99Min. 6 days
- ONDA MFG OF-75S Type Oil Strainer Rc1/4 × Rc1/4Install in kerosene tank, etc. Removes foreign matter (rust, dust, etc.) and prevents damage to piping equipment. With air bleeding screw. * Please note that even within the operating temperature range, the viscosity will be high and it will be difficult to flow at low temperatures due to the nat... Read MoreMaximum Allowable Pressure (MPa) 0.1from S$35.99Min. 6 days
- ONDA MFG Oil Strainer Rc1/2 x Rc1/2Install in kerosene tank, etc. Removes foreign matter (rust, dust, etc.) and prevents damage to piping equipment. * Please note that even within the operating temperature range, the viscosity will be high and it will be difficult to flow at low temperatures due to the nature of the fluid. * Insta... Read MoreOperating Temperature Range (℃) -20~60 Maximum Allowable Pressure (MPa) 0.1 Suitable Fluid JIS No. 1 kerosene (white kerosene) Material (Cup Part) PC Material (Filter) filter paperfrom S$35.99Min. 2 days
- ONDA MFG OF-100L V type Oil strainer PF1 / 2 × Φ8Install in kerosene tank, etc. Removes foreign matter (rust, dust, etc.) and prevents damage to piping equipment. Includes sleeve for copper pipe Φ8, presser nut, and pipe. * Please note that even within the operating temperature range, the viscosity will be high and it will be difficult to flow ... Read MoreOperating Temperature Range (℃) -20~60 Maximum Allowable Pressure (MPa) 0.1 Suitable Fluid JIS No. 1 kerosene (white kerosene) Material (Cup Part) PC Material (Filter) filter paperfrom S$48.99Min. 6 days
- ONDA MFG Oil strainerInstall in kerosene tank, etc. Removes foreign matter (rust, dust, etc.) and prevents damage to piping equipment. With air bleeding screw. * Please note that even within the operating temperature range, the viscosity will be high and it will be difficult to flow at low temperatures due to the nat... Read MoreOperating Temperature Range (℃) -20~80 Maximum Allowable Pressure (MPa) 0.1 Suitable Fluid JIS No. 1 kerosene (white kerosene) Material (Cup Part) ZDC2 Material (Filter) filter paperfrom S$12.99Min. 6 days
- ONDA MFG Oil Strainer Rc1/4 x Rc1/4Install in kerosene tank, etc. Removes foreign matter (rust, dust, etc.) and prevents damage to piping equipment. * Please note that even within the operating temperature range, the viscosity will be high and it will be difficult to flow at low temperatures due to the nature of the fluid. * Insta... Read MoreOperating Temperature Range (℃) -20~60 Maximum Allowable Pressure (MPa) 0.1 Suitable Fluid JIS No. 1 kerosene (white kerosene) Material (Cup Part) PC Material (Filter) filter paperfrom S$25.99Min. 2 days
- ONDA MFG OF-50S Type Oil StrainerInstall in kerosene tank, etc. Removes foreign matter (rust, dust, etc.) and prevents damage to piping equipment. With air bleeding screw. * Please note that even within the operating temperature range, the viscosity will be high and it will be difficult to flow at low temperatures due to the nat... Read MoreMaximum Allowable Pressure (MPa) 0.1from S$24.99Min. 2 days
- ONDA MFG OF-100LV Type Oil Strainer Rc1/2 × Rc1/2Install in kerosene tank, etc. Removes foreign matter (rust, dust, etc.) and prevents damage to piping equipment. * Please note that even within the operating temperature range, the viscosity will be high and it will be difficult to flow at low temperatures due to the nature of the fluid. * Insta... Read MoreOperating Temperature Range (℃) -20~60 Maximum Allowable Pressure (MPa) 0.1 Suitable Fluid JIS No. 1 kerosene (white kerosene) Material (Cup Part) PC Material (Filter) filter paperfrom S$45.99Min. 6 days
- Japan Denko stove eco fanA circulator that is placed on a fireplace, wood stove, oil stove, etc., and uses heat to rotate the fan and convect warm air. It does not use electricity, batteries, or batteries, it uses the heat of the stove to generate its own electricity and drive the fan. The adaptive temperature (base cont... Read MoreNoise Level (dB) (Approx.) 25 or less Heat Resistance Temperature (℃) (Approx.) 350 Suitable Temperature (℃) (Approx.) 80-250 Maximum Rotation Speed (min -1 [rpm]) (about) 950 Dimensions, Width W x Depth D x Height H (cm) 17×10.4×19.8 Mass (g) 510 Number of Fan Blades 6 sheets Material Aluminum alloy Color Blackfrom S$97.99Min. 8 days
- ONDA MFG Oil Strainer Rc1/2 × Rc1/2Install in kerosene tank, etc. Removes foreign matter (rust, dust, etc.) and prevents damage to piping equipment. * Please note that even within the operating temperature range, the viscosity will be high and it will be difficult to flow at low temperatures due to the nature of the fluid. * Insta... Read MoreOperating Temperature Range (℃) -20~60 Maximum Allowable Pressure (MPa) 0.1 Suitable Fluid JIS No. 1 kerosene (white kerosene) Material (Cup Part) PC Material (Filter) filter paper