Cold Protection Items
A cold protection product is a heating product that warms the limbs and body. If you put a magnetic heater under a table or desk, it will turn into a heated table or desk. There are two types of body types that can be applied to the body. There are different types of stickers that can be applied to clothing such as those to be applied to clothing, toes, and socks. Some warmers put on the toes of socks contain a deodorant or keep the temperature for 8 hours. Non-sticking type warmers can be easily warmed up at any time during commuting or going to school, and the proper temperature will be maintained.
Other Related Pages
- Matsuyoshi & Co Color Hot-Water Bottle CapMatsuyoshi & Co., Ltd. Code 01-5305-06 Color Redfrom S$7.99Min. 5 days
- YAMAZEN Energy saving super fluffy carpet that cleans the airUses triple fresh to deodorize (adsorb / decompose) formaldehyde, cigarette odor, daily odor, and pet odor. As it is a small foldable type, it is convenient for storage during the off-season. With tick extermination function. Kotatsu can be used. The heating area can be switched (entire surface /... Read Moresurface temperature (℃) (Medium) 36, (Strong) 45 Warranty Period 1 year from date of purchase Cable Length (m) 1.5 Material 100% polyester Power Input (V) AC100(50/60Hz)from S$199.90Min. 5 days
- IRIS OHYAMA Warm family regularIt is a non-stickable type warmer that is ideal for winter cold weather, outdoor work, sports and leisure.Temperature Duration 16 Average Temperature (℃) 52 Highest Temperature (℃) 68 Dimensions, Height x Width (mm) 95×125 Type Type that cannot be pasted
- Kowa Sinyaku Healthcare 15 feet for hokkairo socksEasy to commute to work or school at any time. It is a socks type hokkairo. The proper temperature is maintained stably.Mass (g) 130 Average Temperature (℃) 35 Highest Temperature (℃) 41 Height (mm) 70 Width (mm) 90 Temperature Duration About 5 hours
- Kowa Sinyaku Healthcare Regular without stickersEasy to commute to work or school at any time. It is a type of hokkairo that does not stick to clothing. The proper temperature is maintained stably.Temperature Duration About 20 hours Type Type that does not stick
- Kiribai Chemical Paulownia ashIt is the best-selling body warmer in Japan. 14 hours with plenty of duration.Type Pasting type Temperature Duration 14 hours Main Component Iron powder, water, activated carbon Dimensions, Height x Width (mm) 95×130 Highest Temperature (℃) 63 Average Temperature (℃) 53
- IRIS OHYAMA Mini family to put a warm familyA thin body warmer that has an adhesive on one side and can be attached to clothing.Average Temperature (℃) 50 Highest Temperature (℃) 60 Type Pasting type
- Kowa StickerIt is a type of heat insulator that can be pasted with an adhesive.Type Pasting type
- IRIS OHYAMA Warm family for socksA type of body warmer that can be attached to clothing. * Please use outdoors as it gets hot.Highest Temperature (℃) 41 Type Pasting type
- TEKNOS Hot carpetA standard floor life that warms you from your feet.Material 100% polyester Act on Promoting Green Procurement Conformity Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Color Dark gray Temperature (℃) Surface / 45 (strong)
- Kiribai Chemical Hand WarmerA type of body warmer that does not stick. Stable warmth lasts for 24 hours.Temperature Duration 24 Dimensions, Height x Width (mm) 130×95 Main Component Iron powder, water, activated carbon Type Type that does not stick Highest Temperature (℃) 65
- Kiribai Chemical Mysterious feet from the top of Cairo toe1. 1. Cairo that applies the heat insulation technology of the mysterious feet Cairo that does not get cold. 2. It is easy to feel the warmth because it is attached to the instep. You can walk without any discomfort. 3. 3. It's black so it doesn't stand out even if you put it on dark sock... Read More
- IRIS OHYAMA FamilyIt is a non-stickable type warmer that is ideal for winter cold weather, outdoor work, sports and leisure.Type Type that cannot be pasted
- Kiribai Chemical Toe Warmers Adhesive for ToesCairo that applies the heat insulation technology of mysterious socks that keeps your feet cool. A type that can be attached to the toes of socks. Contains deodorant.Average Temperature (℃) 36 Highest Temperature (℃) 43 Temperature Duration 8 hours Type For sticking and toes Specification With deodorant
- IRIS OHYAMA Regular Cairo EXIt is a regular size non-stick type with a duration of 20 hours that further improves the warmth.Dimensions (Width W x Height H) (mm) 125×95 Temperature Duration 20 hours Mass (g) 52 Average Temperature (℃) 54 Highest Temperature (℃) 70 Type Type that does not stick
- S.T. Onpax Adhesive for SocksJust stick it on your toes to warm your feet. A stable warmth lasts for 9 hours. As it is a thin sticking type, it fits without slipping and can be used with less discomfort. The deodorant effect suppresses odors in shoes. There are two colors, white and black, that you can choose according to th... Read MoreAverage Temperature (℃) 36 Highest Temperature (℃) 43 Temperature Duration 9 hours
- S.T. Onpax Foot Poka SeatJust lay it in your shoes to warm your cold feet. The left and right shapes are different to match your feet, so you can warm your entire feet. It is thin, has little discomfort, and is easy to walk. Two sizes, 22 cm and 25 cm, that can be selected according to the size of the foot in the 8-hour ... Read MoreAverage Temperature (℃) 35 Highest Temperature (℃) 39 Temperature Duration 8 hours
- IRIS OHYAMA Regular Cairo EXIt is a type that further improves the warmth and sticks it on regular size clothing with a duration of 14 hours.Dimensions (Width W x Height H) (mm) 125×95 Temperature Duration 14 hours Mass (g) 45.5 Average Temperature (℃) 53 Highest Temperature (℃) 64 Type Pasting type
- LOTTE Hand Warmers HOKARON AdhesiveA convenient type that can be attached to the waist or shoulders without slipping even when attached over clothing. Since it is pasted on clothing, you can stay warm not only outdoors but also indoors in the cold. Duration 12 hours. * Please do not touch the skin directly. * Do not use when sleep... Read MoreHighest Temperature (℃) 64 Type Pasting type Average Temperature (℃) 53 Temperature Duration 12 hoursfrom S$29.99Min. 3 days
- TEKNOS Table heater with legs / coverA carbon heater that warms up to the core of the body is attached under the desk to warm your feet. Easy installation under the desk with a magnet. It will be a stand-type panel heater with a special cover made of fleece material. With motion sensor, with fleece cover for 6-hour timerColor (Body) Black, (Cover) Brown Mass (kg) 1.2 (with legs) Power Consumption (W) 130 dimension, width x depth (cm) 45×35 Estimated electricity bill About 1.5 yen / hour Act on Promoting Green Procurement Conformity Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Special cover
- LOTTE Hand Warmers HOKARON Non AdhesiveIt is a non-stick type that spreads warmth in the palm of your hand. Recommended for commuting to work / school, leisure activities, watching sports, etc. Duration 20 hours. * Please do not touch the skin directly. * Do not use when sleeping. * If you feel hot, discontinue use. * Check the condit... Read MoreAverage Temperature (℃) 54 Highest Temperature (℃) 68 Type Type that does not stick Temperature Duration 20 hoursfrom S$7.99Min. 2 days
- IRIS OHYAMA Cairo for insolesIn the cold winter months, do you feel that your whole body is cold due to the cold coming from your feet? In such a case, Cairo is sure to be a big success. As it is an insole type, it warms the soles of the feet as a whole. It is useful in various situations such as commuting, snow removal work... Read MoreHighest Temperature (℃) 44 Type With non-slip lay in shoes Dimensions (Width W x Depth D) (mm) 200×71 Average Temperature (℃) 36 Standard Duration Time (h) 8
- IRIS OHYAMA A warm low temperature warmerCairo that is just right indoors!Mass (g) 18.6 Average Temperature (℃) 36 Highest Temperature (℃) 44 Temperature Duration 8 hours Dimensions (Width W x Height H) (mm) 96×70 Type Pasting type
- IRIS OHYAMA Hot matYou can comfortably warm up a cold place such as a cushion or the foot of a desk by simply pulling it.
- Maruka Hottie A (Ace)The warmth that the skin does not dry easily and is gentle on the body. The bottom is flat and stable, making it easy to pour hot water. Direct fire is possible. IH can be used. There is a support inside and it is strong against dents. For foot heating and cold feet. Even in offices, outdoors, fi... Read More
- IRIS OHYAMA Black socks for pasting from aboveIn winter, 30% of people are suffering from cold limbs. You can feel the warmth immediately by sticking it on the instep. Since it has a square shape, it can be attached vertically or horizontally according to the width of the foot. It warms the whole shoe, so it's also suitable for outdoor w... Read MoreStandard Duration Time (h) 8 Highest Temperature (℃) 41 Type Can be pasted Average Temperature (℃) 34 Dimensions (Width W x Depth D) (mm) 96×70
- IRIS OHYAMA Black socks for pasting socksIt is a special body warmer to put on the socks. A black type body warmer that does not stand out even when attached to dark socks.Mass (g) 28.8 Average Temperature (℃) 34 Highest Temperature (℃) 41 Temperature Duration 5 hours Dimensions (Width W x Height H) (mm) 90×70 Color Black Type Pasting typefrom S$5.19Min. 2 days
- Kowa Sinyaku Healthcare "Heat Charger" Non Adhesive RegularUses a special manufacturing method, coconut shell activated carbon. Achieves faster and higher heat generation. Warm your frozen fingertips outdoors, watching sports, and working outdoors. Maximum temperature 76 ℃, average temperature 63 ℃ The maximum temperature displayed is the Japanese Indust... Read MoreAverage Temperature (℃) 63 Highest Temperature (℃) 76 Temperature Duration 8 hours (hold at least 40 ° C) Type Type that does not stick
- LOTTE Hokaron put on socksA type of hokaron that can be attached to the toes of socks. It is recommended for those who often go out such as commuting to work / school, walking, leisure and watching sports because the toes that are easy to feel cold are warmed up. * Low-temperature burns are burns that cause symptoms such ... Read MoreAverage Temperature (℃) 36 Temperature Duration 5 hours Highest Temperature (℃) 44from S$24.99Min. 3 days
- Kumagai Technology Battery for warmth, kotatsu, blouson, vest, and direct warming panfrom S$87.99Min. 2 days
- Kowa Sinyaku Healthcare Warm weatherIntroduce a large amount of TVCM to spread the name of Hokkairo and revitalize the Cairo market! "Hokairo" again !! Easy to commute to work or school at any time.Type Pasting typefrom S$6.49Min. 2 days
- LOTTE Hocaron mini stickIt's not slippery, bulky, inconspicuous, and it's stuck on Hokaron Mini's type clothing, so you can spend it warmly not only outdoors but also in cold rooms. Duration 9 hours. * Please do not touch the skin directly. * Do not use when sleeping. * If you feel hot, discontinue use. * Ch... Read MoreType Pasting type Average Temperature (℃) 51 Highest Temperature (℃) 64 Temperature Duration 9 hoursfrom S$7.39Min. 3 days
- Maruka With poly hottie bag"Poly hot water bottle (with bag)" is a poly hot water bottle made of polyethylene. The heat resistant temperature is 120 degrees for the main body and 110 degrees for the cap part. Since the handle part is not hollow, it is strong against impact and hard to break. With bag. Passed form... Read MoreDimensions (Width x Depth x Height) (mm) About 225 × 320 × 100 Capacity (L) About 3 Mass (g) About 540 Included Accessories Bag Heat Resistance Temperature (℃) Body: about 110, cap: about 120
- Kowa Sinyaku Healthcare Do not put new warm turnType Type that does not stickfrom S$4.79Min. 2 days
- Kiribai Chemical Hand warmer miniMini type body warmer that does not stick. Mini size that fits perfectly in your pocket. Lasts for 12 hours.Type Type that does not stickfrom S$7.99Min. 3 days
- LOTTE Type mini that does not stick HokaronMini size that is not bulky even if you put it in your pocket. Recommended for commuting to work / school, walking, leisure and watching sports, etc. 10 pieces that are easy to buy. Duration 9 hours. * Please do not touch the skin directly. * Do not use when sleeping. * If you feel hot, discontin... Read MoreTemperature Duration 9 hours Average Temperature (℃) 56 Highest Temperature (℃) 70 Type Type that does not stickfrom S$5.39Min. 2 days