Electric Foot Warmers
- JYUZEN SYOKAI Rock wool for bean charcoal anchorAsbestos is not included in the asbestos artificial fiber for soybean charcoal anchor. * Please do not use for any purpose other than bean charcoal anchor. * When handling, be sure to wear rubber gloves or work gloves, and do not handle with bare hands. * Do not get wet or store in a humid place.... Read MoreMass (kg) About 0.2
- Brain Foot warmer (animal)One size fits all with big feet. It is a bear type foot warmer. A simple foot warmer that just connects to a USB port. You can easily use it for desk work in the office or at home. There is no doubt that cute animals will feel as if they are warming their feet! It is so soft that it can also be ... Read MoreOverall Length x Width W x Thickness (mm) About 420 × 340 × 130 Mass of Main Unit (g) About 450from S$58.99Min. 5 days
- Brain Foot warmer (Kumamon)One size fits all with big feet. Kumamon foot warmer. A simple foot warmer that just connects to a USB port. You can easily use it for desk work in the office or at home. If you use a USB-AC conversion adapter, you can use it by plugging it into an outlet. There is no doubt that cute Kumamon wil... Read MoreOverall Length x Width W x Thickness (mm) About 420 × 340 × 130 Mass of Main Unit (g) About 450
- Brain Foot warmer (hippopotamus)One size fits all with big feet. Hippo type foot warmer. A simple foot warmer that just connects to a USB port. To accompany your desk work in the office or at home! You can easily use it in various situations. There is no doubt that cute animals will feel as if they are warming their feet! It is... Read MoreCable Length (cm) 200 Overall Length x Width W x Thickness (mm) Approximately 430 x 345 x 130 Power Supply Can be used with either USB or AC power Color Gray Material Polyesterfrom S$58.99Min. 5 days
- YAMAZEN Electric bean paste mountain typeRecommended when going to bed in the cold winter. Electric anchor with temperature control function. The dial in the center of the main body can adjust the temperature in 3 steps. As an electric footwear. For when you go to bed in the cold winter. heating. heating equipment. heating supplies. Win... Read Morereference electricityy cost (yen/hour) (strong) about 0.28 surface temperature (℃) (weak) about 30, (strong) about 58 Dimensions, Width W x Depth D x Height H (cm) 23×22×9 Power Consumption (W) 60 Heating Element Mica heaterfrom S$45.99Min. 7 days
- KODEN Yamagata AnkaAn electric bean paste that warms up even in a small and cute size. A Yamagata type that secures a gap with the bedding and does not get stuffy. With dial temperature control function. As Yamagata Electric Anka, foot heater, foot heating * Be careful of low temperature burns.Estimated electricity bill (Per hour) 0.23 yen Mass (kg) 1 Main Unit Dimensions, Width W x Depth D x Height H (mm) 220×245×80 Power Consumption (W) 60 Power Input (V) AC100(50/60H) Color Brown Material Outer cloth: 101% polyesterfrom S$35.99Min. 2 days
- ELECOM Room shoes, foot warmer, electric heating, USB power supply type, ~28.0 cm (approximate), 3-step temperature adjustmentThe foot warmer (HCW-S01 series) of EKURIAWARM has been renewed for the first time in 3 years. A carbon heater with a maximum temperature of about 47°C placed over the entire sole of the foot warms the feet that tend to get cold. It can be washed completely, so it is also a point to use it cleanl... Read MoreTemperature / Humidity Range for Storage -10~60℃/20~85%RH Operating Temperature / Humidity Range 0~40℃/20~85%RH Warranty Period 1 year Power Supply 5V2A (connector shape: USB-A) timer 60 minutes, 90 minutes, 120 minutes Main Unit Dimensions, Width W x Depth D x Height H (mm) About 108 × 295 × 100from S$119.90Min. 4 days
- YAMAZEN ElectricityAn electric anchor that is convenient when going to bed in the cold winter. Convenient for heating your feet under the desk and warming the futon at bedtime. With thermostat function. As an anchor, foot heater, foot heater, foot heating.Material 100% polyester Power Supply AC100V(50/60Hz) Color BrownDiscontinued
- KODEN Flat electric ankaAn electric anchor that warms up even in a small and cute size. Old-fashioned standard style flat type. As a flat electric anchor, foot heater, and foot heating.Estimated electricity bill (Per hour) 0.15 yen Mass (kg) 0.6 Warranty Period 1 year from date of purchase Main Unit Dimensions, Width W x Depth D x Height H (mm) 160×230×50 Power Consumption (W) 60 Power Input (V) AC100(50/60Hz) Material Table cloth: 100% polyesterDiscontinued
- YAMAZEN Soft electric ankaAn electric anchor that is convenient when going to bed in the cold winter. Convenient for heating your feet under the desk and warming the futon at bedtime. With thermostat function. As an anchor, foot heater, foot heater, foot heating. * Calculated based on the estimated unit price of electrici... Read Morereference electricityy cost (yen/hour) 0.1 Warranty Period 1 year from date of purchase Material 100% polyester Cable Length (m) 2 Power Consumption (W) 21 Mass (g) 300 Dimensions, Width W x Depth D x Height H (mm) 320×260×30 surface temperature (℃) 50 Power Input (V) AC100(50/60Hz) Color Brown Heating Element Cord heater Shape softDiscontinued
- KODEN Yamagata Electric Anchor (Dial-type temperature control)An electric anchor that warms up even in a small and cute size. A chevron type that secures a gap with the bedding and is hard to get wet. As Yamagata electric anchor, foot heater, foot heating.Estimated electricity bill (Per hour) 0.23 yen Mass (kg) 1 Warranty Period 1 year from date of purchase Main Unit Dimensions, Width W x Depth D x Height H (mm) 220×245×80 Power Consumption (W) 60 Power Input (V) AC100(50/60Hz) Material Table cloth: 100% polyesterDiscontinued
- Panasonic Electric massageWarm feet at bedtime with antibacterial deodorant controller 1 hour electricity bill about 0.2 yenMass (kg) 0.5 Cable Length (m) 3 Rating 30W Finish Processing Antibacterial and deodorant processing Dimensions (cm) Approx. 29 x 39 x thickness 3 type switch Controller switch Color Gray Temperature Control thermostat Pattern Plaid Type Soft typeDiscontinued
- KOIZUMI Soft ankaMaterial 100% polyester Power Consumption (W) 30(50/60Hz) Dimensions (Width W x Depth D) (mm) 330×370×30 Mass (g) 400 Cable Length (m) About 2.9 timer NoneDiscontinued
- TEKNOS Yamagata Anka, bedrock bathDimensions, Width W x Depth D x Height H (cm) 23×22×9 Power Consumption (W) 60 Color Brown Act on Promoting Green Procurement Conformity Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) CorrespondenceDiscontinued
- TEKNOS Soft anchor or bedrock bathSpecification Bedrock effect with negative ions Estimated electricity bill About 0.14 yen / hour Dimensions, Width W x Depth D x Height H (cm) 31×26×3 Color Brown Power Consumption (W) 20Discontinued
- KODEN Soft electric soft or soft typeEven though it is small and cute, it warms up well. Soft design that does not get stiff in bedding. Antibacterial and deodorant type. It warms up with a little electricity with less effort than a hot water bottle. For desk work in offices and factories in the cold winter. For people with poor cir... Read MoreMass (kg) 0.3 Warranty Period 1 year from date of purchase Material 100% polyester Power Consumption (W) 15 Dimensions, Width W x Depth D x Height H (mm) 260×320×30 Power Input (V) AC100(50/60Hz) Power Cable Heat resistant vinyl cord (HVFF) Estimated electricity bill [Per hour] 0.1 Temperature (℃) [Surface] 50Discontinued
- KOIZUMI Yamagata AnkaMaterial 100% polyester Mass (g) 1100 Dimensions (Width W x Depth D) (mm) 240×210×90 Power Consumption (W) 60(50/60Hz) Cable Length (m) About 2.9 timer NoneDiscontinued
- KOIZUMI Flat typeMaterial 100% polyester Dimensions (Width W x Depth D) (mm) 220×160×45 Power Consumption (W) 60(50/60Hz) Mass (g) 600 Cable Length (m) About 2.9 timer NoneDiscontinued
- Panasonic Multi warmerAs a foot warmer, you can use it as a foot warmer with one unit. You can use it in various ways such as a foot warmer, a foot warmer, and a cushion. 1 hour electricity bill about 0.3 yen Uses soft microfiberMass (kg) 0.6 Length (cm) 29 Cable Length (m) 3 Rating 30W Horizontal (cm) 39 Thickness (cm) 5 Color Brown type switch Controller switch Temperature Control thermostatDiscontinued
- TEKNOS Yamagata AnkaDimensions, Width W x Depth D x Height H (cm) 23×22×9 Power Consumption (W) 60 Estimated electricity bill About 0.28 yen / hour Color Pink Specification Rotary temperature controlDiscontinued
- KOIZUMI Soft electric anchorIt's a soft electric paddle.Material 100% polyester Power Cable (m) 2.9 Height (mm) 30 Power Consumption (W) 30 Width (mm) 330 Length (mm) 370 Mass of Main Unit (g) 400Discontinued
- KODEN Flat AnkaAn electric anchor that warms up even in a small and cute size. Old-fashioned standard style flat type. With dial type temperature control function. As a flat electric anchor, foot heater, foot heating * Be careful of low temperature burns.Estimated electricity bill (Per hour) 0.15 yen Mass (kg) 0.6 Warranty Period 1 year from purchase Main Unit Dimensions, Width W x Depth D x Height H (mm) 160×230×50 Power Consumption (W) 60 Power Input (V) AC100(50/60H) Material Table cloth: 100% polyesterDiscontinued
- YAMAZEN Flat typeMaterial (Surface) 100% polyester Power Consumption (W) 60 Specification Flat typeDiscontinued
- Three-up Regenerative foot warmer "Nuku Nuku"A heat storage type foot warmer "Nukunuku" that can be used as a foot warmer, a body warmer, and an anchor. If you put a hot water bottle that has been charged with heat storage into a foot warmer, you can experience the gentle warmth of a footbath.Cable Length (m) 1 Warranty Period 1 year Mass (kg) 1.6 Body Dimensions (W x D x H) (cm) 22×27×4.5 Power Input (V) AC100(50/60Hz) Continuous Operating Time (hours) About 3-6 Estimated electricity bill Approximately 2.5 yen per charge Power Consumption (W) Up to 400 / Average 270Discontinued
- TEKNOS Soft ankaPower Consumption (W) 20 Dimensions, Width W x Depth D x Height H (cm) 31×26×3 Estimated electricity bill About 0.14 yen / hour Color PinkDiscontinued
- ZEPEAL Flat electric anchorEven if it is compact, it warms up firmly 3 levels of temperature controlMass (kg) 0.6 Cable Length (m) 2 Dimensions, Width W x Depth D x Height H (mm) 220×160×40 Maximum Power Consumption (W) 60 Power Input (V) AC100(50/60Hz)Discontinued
- YAMAZEN Electric Anka Flat typeRecommended when going to bed in the cold winter. Electric anchor with temperature control function. The dial in the center of the main body can adjust the temperature in 3 steps. As an electric anchor. At bedtime in the cold winter. Heating Heating equipment Heating equipment Winter applianc... Read MoreDimensions, Width W x Depth D x Height H (cm) 16×23×5 Power Consumption (W) 60 Power Cable (m) About 2 surface temperature (℃) About 58 (strong), about 30 (weak) Heating Element Mica heater Safety Device thermostatDiscontinued
- YAMAZEN Electric Anka Mountain typeRecommended when going to bed in the cold winter. Electric anchor with temperature control function. The dial in the center of the main body can adjust the temperature in 3 steps. As an electric anchor. At bedtime in the cold winter. Heating Heating equipment Heating equipment Winter applianc... Read MoreDimensions, Width W x Depth D x Height H (cm) 23×22×9 Power Consumption (W) 60 Power Cable (m) About 2 surface temperature (℃) About 58 (strong), about 30 (weak) Heating Element Mica heater Safety Device thermostatDiscontinued
- KODEN Flat AnkaAn electric bean paste that warms up even in a small and cute size. Old-fashioned standard style flat type. With dial type temperature control function. As a flat electric anchor, foot heater, foot heating * Be careful of low temperature burns.Estimated electricity bill (Per hour) 0.15 yen Mass (kg) 0.6 Main Unit Dimensions, Width W x Depth D x Height H (mm) 160×230×50 Power Consumption (W) 60 Power Input (V) AC100(50/60H) Color Brown Material Table cloth: 100% polyesterDiscontinued
- TEKNOS 40 x mini matConvenient and economical compact warm carpet for one person (40 x 40 cm)Material 100% polyester Power Consumption (W) 26 Dimensions (cm) 40×40 surface temperature (℃) 45 reference electricityy cost (yen/hour) About 0.3 Color BeigeDiscontinued
- KODEN Large format soft electric ankaBecause it is a large size, your feet are warm even if you turn over. As a soft electric anchor, foot heater, foot heating.Estimated electricity bill (Per hour) 0.18 yen Mass (kg) 0.5 Warranty Period 1 year from date of purchase Power Consumption (W) 27 Main Unit Dimensions, Width W x Depth D x Height H (mm) 330×450×32 Power Input (V) AC100(50/60Hz) Material Table cloth: 100% polyesterDiscontinued
- ZEPEAL Flat electric ankaIt is a flat electric anchor with dial type (weak, medium, strong) temperature control switching.Cable Length (m) 2 Dimensions, Width x Depth x Height (cm) 22.0×16.0×4.0 Power Consumption (W) 60 Mass (kg) About 593 Fabric Polyester Temperature (℃) Strong 55 / Medium 45 / Weak 35Discontinued
- ZEPEAL Soft electric anchorSoft type that is easy to use without being bulkyMass (kg) 0.28 Cable Length (m) 2 Maximum Power Consumption (W) 21 Dimensions, Width W x Depth D x Height H (mm) 310×260×25 Power Input (V) AC100(50/60Hz) surface temperature (℃) About 46Discontinued
- YAMAZEN Electric Anka Flat TypeRecommended for sleeping in the cold winter. Electric Anka with temperature control function. The dial in the center of the main unit allows you to adjust the temperature in 3 steps. With thermostat function. As an electric footwear. For example, when you go to bed in the cold winter. * Electrici... Read Moresurface temperature (℃) (weak) about 30, (strong) about 58 Dimensions, Width W x Depth D x Height H (cm) 16×23×5 Power Consumption (W) 60 Power Cable (m) About 2 Heating Element Mica heaterDiscontinued
- YAMAZEN Electric Anka Mountain type 2 piecesRecommended when going to bed in the cold winter. Electric anchor with temperature control function. A set of two. The dial in the center of the main body can adjust the temperature in 3 steps. As an electric anchor. At bedtime in the cold winter. Heating Heating equipment Heating equipment W... Read MoreWarranty Period 1 year Power Cable (m) 2 Dimensions, Width W x Depth D x Height H (cm) 23×22×9 Power Consumption (W) 60 surface temperature (℃) About 58 (strong), about 30 (weak) Heating Element Mica heater Function Temperature control function, thermostatDiscontinued
- YAMAZEN Yamanaka AnkaMaterial (Surface) 100% polyester Power Consumption (W) 60 Specification Yamanaka AnkaDiscontinued
- KODEN Anka YamagataAn electric anchor that warms up even in a small and cute size. A Yamagata type that secures a gap with the bedding and is hard to get wet. With dial floor temperature control function. As Yamagata Electric Anka, foot heater, foot heating * Be careful of low temperature burns.Estimated electricity bill (Per hour) 0.23 yen Mass (kg) 1 Warranty Period 1 year from purchase Main Unit Dimensions, Width W x Depth D x Height H (mm) 220×245×80 Power Consumption (W) 60 Power Input (V) AC100(50/60H) Material Table cloth: 100% polyesterDiscontinued
- YAMAZEN Electric Anka SoftRecommended when going to bed in the cold winter. A simple and easy-to-use soft electric anchor. As an electric anchor. At bedtime in the cold winter. Heating Heating equipment Heating equipment Winter appliances Heating equipment Energy saving Retro Futon Cold measures Cold Fashionabl... Read MorePower Consumption (W) 20 Dimensions, Width W x Depth D x Height H (cm) 26×31×3 reference electricityy cost (yen/hour) About 0.14 Power Cable (m) About 2 surface temperature (℃) About 45 Safety Device thermostatDiscontinued
- KODEN Soft AnkaYou don't need to replace hot water like a hot water bottle. Just plug it into an outlet and your feet will stay warm all night long! As soft electric anchor, foot heater, foot heating * Please be careful about low temperature burnsEstimated electricity bill (Per hour) 0.1 yen Mass (kg) 0.3 Power Consumption (W) 15 Main Unit Dimensions, Width W x Depth D x Height H (mm) 260×320×30 Power Input (V) AC100(50/60H) Color Brown Material Outer cloth: 102% polyesterDiscontinued