Humidifiers
Other Related Pages
- Dainichi Hybrid HumidifierFor private rooms and offices. White-based design that fits into the interior Humidity settings that can be selected. Automatic humidity control. With off timer. Equipped with antibacterial vaporization filter. Equipped with anti-mold filter. As a humidifier, vaporization hybrid humidifier, seaso... Read MoreHeating Method Hybrid type (heating vaporization type) Color Whitefrom S$259.90Min. 2 days
- Kaz KCM6013A replacement filterThis is a dedicated filter for KCM6013.
- YAMAZEN Steam humidifierA single-function, basic steam humidifier. As a steam humidifier, desktop humidifier, personal humidifier, office humidifier.Estimated electricity bill (Per hour) Approximately 5.9 yen Tank Capacity (L) 2.5 Power Consumption (W) 270 Dimensions, Width W x Depth D x Height H (mm) 275×210×270 Maximum humidification (mL / h) 360 Continuous Operating Time (hours) 7 Cable Length (m) About 1.5 Mass (kg) About 1.6 Color White Specification With water supply lamp
- TEKNOS Steam Humidifier 3.7LMoisturize with a steam humidifier for the hard dryness of winter.Tank Capacity (L) 3.7 Recycled paper use mark Conformity Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence
- TOPLAND PET bottle humidifier Cube UltrasonicCan be used as a humidifier just by attaching it to a PET bottle. Power is from USB. Uses ultrasonic type. Humidifies by producing fine mist-like steam. The compact size makes it convenient to carry. A PET bottle humidifier that can be used in various places such as homes and offices. The PET bot... Read MoreCable Length (m) 0.8 Main Unit Dimensions, Width W x Depth D x Height H (mm) 46×52×42 Included Accessories 5 replacement sticks Mass (g) 50 Warranty Period 6 months from date of purchase Material ABS resin
- MITSUBISHI HEAVY INDUSTRIES Evaporating cloth for steam humidifierRecommended Timing to Replace About 2 months (8-10 hours / day)
- YAMAZEN Water filter for steam humidifierAs a humidifier, humidifier, filter, replacement, replacement filter.
- IRIS OHYAMA Heating Type Humidifier Desktop Type Aroma Compatible[Desktop type] [Aroma compatible] It is a heating type (steam humidifier) that can be placed on the desk. Ideal for use in the office. Tank capacity increased by about 30%. Humidification for a longer time is now possible. Available in 4 colors to suit your taste. With an aroma tray, you can enjo... Read MoreCable Length (m) 1.4 Power Input (V) AC100
- IRIS OHYAMA Ultrasonic Humidifier Drop Type 2.8L[Humidification volume 280ml/h] [Humidification time 10 hours] [Tank capacity 2.8L] [Tabletop type] [Aroma support] [LED light] This ultrasonic humidifier is ideal for office use. Drop-type ultrasonic humidifier. Humidification amount and color can be changed. Adjust the amount of humidification ... Read MoreCable Length (m) 1.2 Mass (kg) 1.5 Tank Capacity (L) 2.8 Dimensions, Width W x Depth D x Height H (mm) 200×200×290 Power Consumption (W) 22 Continuous Humidification Time (hours) During strong (maximum) operation / 10 Humidification amount (mL / h) During strong (maximum) operation / 280
- Apix International Antibacterial cartridge for ultrasonic aroma humidifier* Because it has the effect of preventing the growth of germs in the aquarium and purifying it, replace it regularly.
- Three-up Large-capacity aroma humidifier "Pure Drop""Pure Drop", a large-capacity ultrasonic humidifier with an impressive soft, rounded and vertically long form With its powerful humidifying power, it sufficiently humidifies even large rooms from the living room to the bedroom. The large-capacity 3.5L water tank is an authentic type tha... Read MoreWarranty Period 1 year Mass (kg) 1.3 Cable Length (m) 1.5 Continuous Operation Time (h) 10 (at maximum mist) Diameter x height (cm) 19×26.7 Power Consumption (W) 25 Tank Capacity (L) 3.5 Maximum humidification (mL / h) 320 Applicable Floor Area 8 tatami mats (standard) Material ABS、AS Power Input (V) AC100(50/60Hz) Included Accessories Antibacterial cartridge, aroma pad x 3 Humidification method Ultrasonic
- TWINBIRD Personal humidifierDouble effect of moisturizing and healing. Compact size that can be placed near you at any time. Comes with an aroma tray that allows you to enjoy the scent while humidifying. Compact space-saving design that can be placed near you at any time. Dry air can cause rough skin and colds. Easy operati... Read MorePower Consumption (W) 130 Power Input (V) AC100 Water Tank Capacity (L) About 1.2 Cable Length (m) About 1.8 Dimension (mm) About 140 × 215 × 225 Humidification amount (mL / h) About 150 Continuous Operating Time (hours) About 8 Mass (g) About 950 Color White
- TEKNOS Ultrasonic humidifier 1.0L woodgrainExcellent power saving effect with ultrasonic humidifier. Tank capacity 1L. Relax in your room with aromatherapyMass (kg) 0.65 Tank Capacity (L) 1.0 Dimensions, Width W x Depth D x Height H (cm) 12×12×23.3 Power Consumption (W) 18 Estimated electricity bill About 0.5 yen / hour Humidification amount (mL / h) About 180 Continuous Humidification Time (hours) About 5.5 Specification Aroma-friendly Recycled paper use mark Conformity Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence
- Apix International Antibacterial cartridge for personal ultrasonic aroma humidifier* Because it has the effect of preventing the growth of germs in the aquarium and purifying it, replace it regularly.
- TOPLAND PET bottle humidifier Orb UltrasonicCan be used as a humidifier just by attaching it to a PET bottle. Power is from USB. Uses ultrasonic type. Humidifies by producing fine mist-like steam. The compact size makes it convenient to carry. A PET bottle humidifier that can be used in various places such as homes and offices. The PET bot... Read MoreCable Length (m) 1 Humidification amount (mL / h) 30 Included Accessories 5 replacement sticks, 1 multi-adapter Warranty Period 6 months from date of purchase Main Unit Dimensions, Width W x Depth D x Height H (mm) 60×44×60 Continuous Operating Time (hours) 8 Mass (g) 90 Material ABS resin
- Panasonic Heaterless evaporative humidifier (large capacity type)[Humidification amount top class] Humidification amount of 2.3L / h that can firmly humidify even a large office. [Quiet mode] Quietly to the proper humidity. Quiet operation of 27 dB or less while aiming for a humidity of 40%. [Equipped with Nanoe] The filter clean mode keeps the cleanliness eve... Read MoreCabtire Cable (m) 1.8 Dimensions, H x W x D (mm) 700 × 560 × 280 (+ leg 25) Standby power (W) About 0.4 Mass, when Tank is Empty (kg) About 16.1 Continuous Humidification Time (hours) About 5.2 Tank Capacity (L) Approx. 12 (6L x 2) timer Off 4h ・ 6h ・ 8h Color White
- IRIS OHYAMA Hybrid Humidifier 350ml/h[Humidification volume 350ml/h] [Humidification time 10 hours] [Tank capacity 4.5L] [Aroma compatible] Digital display showing humidity and temperature. It is an ultrasonic humidifier that can be easily operated with an electrostatic touch panel. It is a hybrid humidifier that is compact and has ... Read MoreCable Length (m) 1.2 Mass (g) 1900 Dimensions, Width W x Depth D x Height H (mm) 230×165×312 Tank Capacity (L) 4.5 Power Consumption (W) 40 Power Input (V) AC100 Time Humidification: Maximum operation 12 Humidification method Hybrid type Humidification amount (mL / h) Maximum operation: 350 (± 20%)from S$169.90Min. 2 days
- YAMAZEN Ag silver ion antibacterial agent for ultrasonic humidifier99.9% sterilization just by putting it in a water tank such as a humidifier or a cold fan. A glass-based antibacterial agent containing the antibacterial component silver ion (Ag +). Silver ions dissolved in glass gradually dissolve in water and suppress the growth of bacteria. One bag can be use... Read MoreMass (g) 10 Dimensions, Width W x Depth D x Height H (mm) 80×3×140
- YAMAZEN Dust filter for humidifier (Representative model KP-C056 etc.)Scale filter for humidifier.Dimensions, Diameter x Thickness (Φmm x mm) 35×5from S$17.99Min. 2 days
- Three-up Hybrid humidifier "Square Mist" with humidity control functionContinuous Operation Time (h) (Mist maximum) 12 Cable Length (m) 1.5 Applicable Floor Area 11 tatami mats (standard) Power Consumption (W) 125 (when the heater is off: 30) Dimensions, Width W x Depth D x Height H (cm) 24.3×17.7×31.5 Maximum humidification (mL / h) 400 (when heater is off: 300) Tank Capacity (L) 5.2 Material ABS, AS, acrylic Power Supply AC100V(50/60Hz) Humidification method Ultrasound, ultrasonic + heaterfrom S$169.90Min. 6 days
- IRIS OHYAMA Ultrasonic Humidifier 280ml/h[Humidification amount 280 ml / h] [Humidification time 11 hours] [Tank capacity 3.0 L] [Desktop type] [LED light] A desktop type ultrasonic humidifier that is easy to operate with a touch panel. A compact design that matches the interior. A humidifier with a high design. (The light will make you... Read MoreMass (kg) 1.3 Dimensions, Width W x Depth D x Height H (mm) 175×175×353 Power Consumption (W) 22 Humidification amount (mL / h) 280 Tank Capacity (L) 3 Continuous Humidification Time (hours) Driving ~ Weak driving / 11 ~ 30
- Seiei Moisture cubeEco-humidifying without using electricity, moisturizing your skin and throat! You can put it on your desk or bedroom quickly.Dimensions (cm) 10×10×11.8 Mass (g) 160 Material (Main Unit) ABS RoHS directive (corresponding to 10 substances) Correspondence Material (Filter) Rayon non-woven fabric
- Three-up Personal humidifier "Uruoi Nyanko"A personal humidifier with a cute cat motif that has a lovely chubby body. Just insert it into a plastic bottle filled with water or your favorite glass, and the mist will come out from the cat's head and create a moisturized space. The power supply is USB, so if you place it next to your PC ... Read MoreHumidification amount (mL / h) 40 Power Supply USB power supply (DC5V) Material ABS resin Humidification method Ultrasonic Included Accessories 3 water absorption sticks, USB cable Diameter x height (cm) 4×15.5 Mass (g) 30
- Dainichi Antibacterial vapor filter for 5 seasonsSuitable Model ・HD-5008・HD-5009from S$25.99Min. 5 days
- Three-up Hybrid humidifier "Pure Drop"It is a large-capacity hybrid humidifier equipped with a heater based on the rounded and vertically long ultrasonic type. It also has an LED lamp, so if you want to enjoy a moody atmosphere, turn on the light switch. It is also very useful as an interior. The water heated by the heater is made in... Read MoreWarranty Period 1 year Cable Length (m) 1.5 Mass (kg) 1.7 Applicable Floor Area 10 tatami mats (standard) Power Consumption (W) 115 Continuous Operation Time (h) 15 (at maximum mist) Diameter x height (cm) 21.3×30 Maximum humidification (mL / h) 350 Tank Capacity (L) 5.5 Material ABS、AS Power Supply AC100V 50/60Hz Included Accessories Antibacterial cartridge, aroma pad × 3 LED LED light: ON / OFF Timer Setting Off timer: 2h, 4h, 6h
- Three-up Hybrid humidifier "Duedrop L"Continuous Operation Time (h) (At maximum mist) 9 Mass (kg) 1.1 Cable Length (m) 1.5 Applicable Floor Area 10 tatami mats (standard) Diameter x height (cm) 23.5×25.4 Tank Capacity (L) 3.3 Maximum humidification (mL / h) 350 Power Consumption (W) 75 Material ABS、AS Power Supply AC100V(50/60Hz) Included Accessories Aroma pad x 3 Size Lfrom S$99.90Min. 6 days
- Three-up Personal humidifier "NAGOMI"Personal type ultrasonic humidifier "NAGOMI" that can be used with PET bottles. Just set it in a PET bottle containing water and turn on the switch, and mist will come out from the upper part of the main body to create a moist space. * PET bottles are not included with this product.Power Consumption (W) 1 Warranty Period 1 year Humidification amount (mL / h) 40 Mass (g) 45 Diameter x height (cm) 5.7×5.9 Material ABS Power Supply USB power supply (DC5V) Humidification method Ultrasonicfrom S$32.99Min. 2 days
- YAMAZEN Clean filter for humidifier Antibacterial cartridge (1 set)One set of clean filter (MZ-CF55) and antibacterial cartridge (MZ-KC55). It reduces the adhesion of water stains and white powder and suppresses the growth of germs in the aquarium.Suitable Model MZ-D55、MZH-A55、MZH-A551、MZH-A552from S$14.99Min. 2 days
- VICKS Evaporative humidifierA skeleton tank with a capacity of 4L that allows you to see the amount of water at a glance A tank that can operate continuously for 13 hours supplies water to the main body base. Water is absorbed by the filter and captures minerals and other impurities. The dry air in the room absorbs moisture... Read MoreCable Length (m) 1.8 Rated Voltage (V) 100 Continuous Humidification Time (hours) 13 Mass (kg) 2.4 Outer Dimensions, Width W x Depth D x Height H (mm) 258×261×316 Rated Power Consumption (W) 32 Tank Capacity (L) 4 Rated Frequency (Hz) 50/60 Rated Humidifying Capacity (mL/H) MAX/300、SleepMode/120 Filter With 1