Desks / Tables
Desk tables are desks and work desks used in offices and offices, and tables used in meetings. The flat desk can be used as a work table or PC desk, and the versatility that can be used as an office desk when combined with a cabinet is attractive. Single-sleeved desks and double-sleeved desks have high storage capacity, and a large amount of files and documents can be stored in the drawer, making it convenient for office work. Folding mini tables and stand touch tables can be used as auxiliary desks. Magnetic pockets that can be used on the side of a desk or partition can be used in various sizes and are easy to use because they can be freely laid out.
Other Related Pages
- MonotaRO Desk Stand for MonitorThe keyboard can be stored under the monitor, making it ideal for securing space for desk work. * A protective film is attached to the product, so please peel it off before use. *Please remove the protective film before use. *This product is assembled by the customer. *Please do not use it for pu... Read MoreMass (kg) 1.75 Allowable Load (kg) 15 Inner Dimensions, Width W x Depth D x Height H (mm) 542×206×55 Outer Dimensions, Width W x Depth D x Height H (mm) 572×221×70
- MonotaRO W590 Steel Desk Stand for MonitorSince it is a 590 mm wide type, you can put a slightly larger display on it! A neat design made of steel! With a height of 80 mm, the keyboard can be stored under the monitor, making it ideal for securing space for desk work. As a desk stand on which a monitor can be placed *This product is assem... Read MoreMass (kg) 1.65 Uniform Load Capacity (kg) 15 Effective Internal Dimensions, W x D x H (mm) 540×250×70 Outer Dimensions, Width W x Depth D x Height H (mm) 590×250×85 Material Steel
- MonotaRO 3-Drawer Desk Rolling CabinetReasonable price, acceptable specs! Completely finished product, ready-to-use with no assembly required! Optional pen trays and additional dividers can be used. The bottom drawer is double suspension and fully open, so you can easily take out things in the back! A desk wagon that fits neatly unde... Read MoreMass (kg) 21 Number of Tiers 3 steps Opening Width (mm) 394 Dimensions, Width W x Depth D x Height H (mm) 394×550×616 Length (mm) 550 Height (mm) 616 Specification No latch mechanism Material / Finish Steel / powder coating Color White Caster Yes
- MonotaRO Conference tableSince it is foldable, it can be stored without taking up space when not in use. Comes with a convenient shelf. As a conference table *Be careful not to pinch your hands or feet when folding. *Do not sit or stand on the table. * When moving, please do not move while dragging. *Do not use in direct... Read MoreWidth (mm) 1800 Top Plate Thickness (mm) 28 Allowable Load (kg) 30 Height (mm) 700 Material (Leg) Iron (baked paint) Color cheek Material (Top Plate) melamine
- MonotaRO Rolling Cart Punching TypeIt is a convenient punching rack with casters that can be placed under the desk or next to the desk. When placed next to the desk, A4 size files can be stored in the lower row, and small items can be placed in the upper row. Great for storage in the living room and stores, as well as in the offic... Read MoreMass (kg) 1.86 Total Load Capacity (kg) 12 Number of Tiers 2 Main Unit Dimensions, Width W x Depth D x Height H (mm) 425×292×510 Drawer None Allowable Load (kg) Shelf board / 6
- MonotaRO Rolling Cart Punching 3-TierA 3-stage punching rack with casters. Very convenient for managing and storing catalogs and files by placing it next to your desk! A4 size files can be stored in the middle and lower tiers, and small items can be placed in the upper tier. Great for storage in the living room or store, not just in... Read MoreTotal Load Capacity (kg) 18 Mass (kg) 2.7 Number of Tiers 3 Main Unit Dimensions, Width W x Depth D x Height H (mm) 425×292×850 Drawer None Material (Wheel) Nylon Allowable Load (kg) Shelf board / 6
- YAMAZEN Monitor StandStore your laptop, keyboard, and mouse to make effective use of your desk. Convenient as a fax machine or printer stand. Since there are no obstacles such as boards on the back, wiring of cables is neat. For tidying up on your desk. As a desk stand, monitor stand, LCD monitor stand, desk rack, te... Read MoreTime to Assemble 10-20 minutes Allowable Load (kg) About 15
- LIHIT LAB. Desktop Table (w390)A PC monitor, telephone, rack, etc. can be neatly stored on the table, and a notebook PC or desk accessory can be stored in the lower part, increasing the space! An office desk with a depth of 700 MM can place "A3 paper" vertically. A slim desk with a depth of 450MM can hold a "not... Read MoreUniform Load Capacity (kg) 15 Effective Internal Dimensions, W x D x H (mm) 360×250×67 Outer Dimensions, Width W x Depth D x Height H (mm) 390×250×80 Material Steel
- YAMAZEN A4 Filing Cart with CastersEasy to put in and out. It is the size that A4 size files fit perfectly. A storage rack that is perfect for organizing files, magazines, dictionaries, literary books, business books, comic books, paperback books, etc. Also active on the desk side with casters. It's easy to put in and take out... Read Moredrawer inner size, width x depth x height (cm) 520×210×180 Load Capacity of Shelf Board (kg) About 20 Time to Assemble About 30-40 minutes Shelf Spacing (mm) Top and bottom: 340
- Nakabayashi Flat deskThe 60 cm depth type can secure a spacious workspace. The depth is 45 cm and the type is a space compact size. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * D... Read MoreAllowable Load (kg) 30 Length (mm) 600 Height (mm) 700 Color Natural grain
- YAMAZEN Folding desk (width 80 depth 40) with castersFolding desk. Completed body just by attaching casters. A simple desk for personal computers, sewing machines, homework, and various uses. As a folding table, computer desk, computer rack, desk, sewing machine table, work table, work table, side table, mobile desk. * Please note the following poi... Read MoreTop Panel Dimensions, Width W x Depth D (mm) (Effective) 800 × 400 Length (mm) 400 Height (mm) 700 Mass (kg) 8 Width (mm) 800 Main Unit Dimensions, Width W x Depth D x Height H (mm) 800×400×700 Dimensions when Folded, Width W x Depth D x Height H (mm) 800×70×740 Maximum Load of Top Plate (kg) About 20 Color Natural maple
- LIHIT LAB. Under Desk RackYou can make effective use of the empty space under your desk. Can be freely combined with a desk stand (sold separately). (Can be combined with desk stand A-7330 / A-7370.) A4 files can be stored in two upper and lower tiers. * Please note the following points for products shipped directly from ... Read MoreUniform Load Capacity (kg) 15 Effective Internal Dimensions, W x D x H (mm) 490×335×309 Outer Dimensions, Width W x Depth D x Height H (mm) 520×350×317 Material Steel
- R.F.YAMAKAWA Economy table W1200 × D600It is a simple and easy-to-assemble table. It can be used for multiple purposes. W1200 x D600mm type. * Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer... Read MoreMass (kg) 10.1 Width (mm) 1200 Outer Dimensions (mm) 1200×600×700 Top Plate Thickness (mm) 24 Allowable Load (kg) 40 Length (mm) 600 Height (mm) 700 Effective Internal Dimensions, W x D x H (mm) Leg / approx.1022 × 422 × 676
- MonotaRO Conference table stackingSince it is foldable, it can be stored without taking up space when not in use. Comes with a convenient shelf. As a conference table *Be careful not to pinch your hands or feet when folding. *Do not sit or stand on the table. * When moving, please do not move while dragging. *Do not use in direct... Read MoreTop Plate Thickness (mm) 18 Allowable Load (kg) 30 Material (Leg) Iron (baked paint) Color cheek Material (Top Plate) melamine
- Sanwa Direct Simple deskIt's a simple work desk. Uses a high-strength melamine veneer that is resistant to dirt. PCs and printers can be installed side by side. Uses a back frame (bracing) to prevent rolling. Equipped with two lean forces to prevent the top plate from bending. The frame is made of durable steel, so ... Read MoreHeight (mm) 700 Material (Frame) Steel (epoxy resin powder coating) Material (Top Plate) Wood (melamine decorative board)
- SEKISEI Telephone Arm (Flexible Type)It is a clamp type and can be installed on a desk (top plate) with a thickness of 6 cm or less and a depth of 4 cm or more. The holder can be rotated 360 degrees and can be pulled toward you freely. A flex type with adjustable height. The clip on the holder extends to a width of 22 cm to firmly s... Read MoreTrusco Part No. 004-2218 Material Made of reinforced polyethylene Dimensions (mm) Width 200 x depth 368 x height 457
- YAMAZEN Natural Wood Foldable Side TableFolding side table As a side table, mini table, tray table, mini desk, auxiliary table, accessory table, etc. around the desk. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the p... Read MoreMaximum Load of Top Plate (kg) 10 Mass (kg) 3 Length (mm) 380 Top Panel Dimensions, Width W x Depth D (mm) 470×350 Width (mm) 490 Dimensions, Width W x Depth D x Height H (mm) 490×380×660 Dimensions when Folded, Width W x Depth D x Height H (mm) 50×490×760 Height (mm) 660 Material Natural wood rubber wood (lacquered)
- Nakabayashi Desk rackThe height of the printer table can be adjusted in 3 steps. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot ac... Read More
- IRIS OHYAMA Side TableIt is a side table with a simple design. You can use it near a sofa, bed, desk, etc. You can keep small items and frequently used items within reach. The legs have a U-shaped design and can be inserted into gaps under the sofa for a perfect fit. It can also be used as a table to decorate plants a... Read MoreAllowable Load (kg) (Whole) 10 Length (mm) 290 Height (mm) 522
- IRIS OHYAMA Side table* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreLength (mm) 350 Width (mm) 500 Height (mm) 650 Maximum Loading Capacity (kg) About 20 Dimensions, Width W x Depth D x Height H (cm) About 50 × 35 × 65 Mass (kg) About 6
- Nakabayashi Multi-file Rack* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreColor White
- YAMAZEN Monitor stand with outletA monitor stand that can store a keyboard and mouse and make effective use of the desk. With an outlet, securing power is stress-free. Convenient as a fax machine or printer stand. Since there are no obstacles such as boards on the back, wiring of cables is neat. For tidying up on your desk. As a... Read MoreTime to Assemble 10-20 minutes Allowable Load (kg) 15
- SANWA SUPPLY SANWA Printer Stand* Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge a "cancellation fee" at... Read MoreSpecification Assembling type
- TRUSCO Desk rackA desk-type rack that is simple and can be used on any desk without any discomfort. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ... Read MoreCaster None Material Steel Color White
- R.F.YAMAKAWA Working deskA clamp-type top high shelf that can be retrofitted to fully utilize the space on the desk. A two-stage type with double the storage capacity. The two shelves can be mounted at the desired height with 13 steps and 51 mm pitch. * Please note the following points for products shipped directly from ... Read MoreLength (mm) 280 Height (mm) 753 Maximum Load of Top Plate (kg) Approx. 20 (Equal load)
- MonotaRO Work Table with Manual Lifting Function with WheelsA gas lift table that can be used standing or sitting. No power supply required! To operate, simply raise the top plate to the desired position to fix it, and when lowering it, simply squeeze the lever to lower the top plate. A table size of 700 x 500 mm that is convenient for small work. Comes w... Read MoreMass (kg) 13.9 Top Plate Thickness (mm) 25 Base Dimensions (mm) 605×650 Top Plate Dimensions (mm) 700×500 Dimensions, Width W x Depth D x Height H (mm) 700×500×720×1020 Allowable Load (kg) About 80 Function Gas cylinder type Material (Frame) Steel (epoxy resin powder coating) Included Accessories Wheel x 2, Adjuster x 2 Color White
- Sanwa Direct Laptop DeskA table that can be used as a simple desk or an auxiliary desk. The height can be adjusted, and you can adjust the height to your liking according to the usage scene. For example, it can be used as an extended sub-table next to a desk in a study, or as a desk for a sitting chair or a tablet at th... Read MoreLength (mm) 390 Total Load Capacity (kg) 5 Opening Width (mm) 580 Material (Top Plate) MDF (with PVC sheet) Material (Frame) Steel (epoxy resin powder coating) Color White
- Nakabayashi Keyboard sliderEffective use of space under the monitor. Keyboard slider with free slide table. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ord... Read Morefrom S$64.99Min. 7 days
- YAMAZEN Desk with Storage Rack and OutletAn integrated desk that combines a rack and a desk, a renewed model with a revised size. The height has been reduced to 70 cm and the depth of the top plate has been reduced to 60 cm. The position of the rack can be selected from left to right according to the layout of the room. As a computer de... Read MoreHeight (cm) (Height from floor to top) 70 Height (mm) 1085 Width (mm) 1200 Top Panel Dimensions, Width W x Depth D (mm) 1200×600 Dimensions, Width W x Depth D x Height H (cm) 120×64.5×108.5 Mass (kg) 22 Length (mm) 645 Time to Assemble About 40-60 minutes Shelf Dimensions (width W x depth D) (mm) Rack: 600 × 220 Material (Main Unit) Steel (powder coating) Dimensions (Width W x Height H) (mm) Under the top plate: 920 × 660
- R.F.YAMAKAWA Working deskThe space on the desk can be effectively used as a storage space by retrofitting. Clamp type for easy installation! Shelf boards can be installed in 8 steps with a 51 mm pitch. There is also a high type that has twice the storage capacity. * Please note the following points for products shipped d... Read MoreLength (mm) 280 Height (mm) 453 Maximum Load of Top Plate (kg) Approx. 20 (Equal load)
- Sanwa Direct Printer Stand* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreMass (kg) 12 Dimensions, Width W x Depth D x Height H (mm) 520×538×700 Total Load Capacity (kg) 80 Material (Frame) Steel (epoxy resin powder coating) Color White Material (Top Plate) Wood (melamine decorative board)
- Sanwa Direct Desktop Rack with Power Strip + USB Hub (W1000)* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreMaximum power supply (mA) (Total) 700 Cable Length (m) 1 Power Cable (m) 1.8 Dimensions, Width W x Depth D x Height H (mm) 1000×207×89 Total Load Capacity (kg) 15 Rated Capacity 15A / 125V (up to 1500W in total) Plug 2P Outlet 2P, 2 pieces Mass (kg) 3.64 Packing Finished product Material Steel (epoxy resin powder coating) Connector Shape USB A (female) x 3from S$189.90Min. 5 days
- R.F.YAMAKAWA Working deskThe simple and functional work desk top plate is made of low-pressure melamine resin that is not easily scratched. There is a wiring cap at the back of the top plate, which supports wall mounting and face-to-face layout. A series of shelves, etc., are sold separately. After assembling, adjust the... Read MoreWidth (mm) 1400 Dimensions, Width W x Depth D x Height H (mm) 1400×700×700 Mass (kg) 23.7 Effective Dimensions between Legs, Height x Width x Depth (mm) 662×1342×605 Height (mm) 700 Length (mm) 700 Maximum Load of Top Plate (kg) Approx. 50 (Equal load)
- YAMAZEN Natural Wood Foldable DeskA finished product that does not require troublesome assembly. Can be folded and stored compactly when not in use. Uses natural wood pine with a gentle texture. A simple desk for personal computers, sewing machines, homework, and various uses. As a folding table, computer desk, computer rack, des... Read MoreMaximum Load of Top Plate (kg) 20 Length (mm) 400 Mass (kg) 5.8 Height (mm) 700 Inner dimensions (W x H) (mm) 700 x 685 (under the table) Width (mm) 800 Dimensions, Width W x Depth D x Height H (cm) 80×40×70 Material Natural wood pine (lacquered) Dimensions, Width x Depth x Thickness (mm) When folded: 800 x 760 x 70 Color light brown
- Nakabayashi Desk rackA work desk with a simple design that is perfect for small offices and my room. The desk rack is fixed to the top plate with a clamp. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check i... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Color Dark wood grain
- Nakabayashi Desk rackA desk rack that can effectively utilize the space on the desk. Mini size that is convenient for organizing desk accessories. The height of the printer table can be adjusted in 2 steps. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the... Read MoreMass of Main Unit (kg) 2.6 Main Unit Dimensions, Width W x Depth D x Height H (mm) 500×230×185・235
- Sanwa Direct Printer stand (100-LPS013M)Load-bearing top plate: 40 kg Shelf plate: 15 kg A robust stand. A wide top plate on which a large printer can be installed. Comes with casters that are convenient for small movements during maintenance. The middle shelf can be set in 5 stages and can be set according to the stored items.Assembly person 1 Top Plate Thickness (mm) 18 hex wrench included (mm) 4 Top Plate Width (mm) 520 Mass (kg) About 12.6 Frame Color Black Time to Assemble Half an hour Instruction Manual Japanese instruction manual available How to Assemble Knockdown assembly type Adjuster None Suitable Tool Slotted screwdriver, spanner, gloves Length (mm) Top plate: 520 Caster Yes Color (Top Plate) grain Color grain
- Sanwa Direct Folding DeskFolds to save space. Moreover, the chair can be folded and hung on the desk, which is very convenient. It is a simple foldable structure that even women can do. With two drawers, you can store computer accessories, etc. A maple wood grain pattern that goes well with the kitchen and living room. *... Read MoreTotal Load Capacity (kg) (Desk) 50, (chair) 80 Mass (kg) 16.12 Length (mm) 580 Height (mm) 700 Width (mm) 900 Material (Top Plate) MDF Material (Frame) Steel (epoxy resin powder coating)
- Nakabayashi Note sliderA notebook slider with a simple design that can effectively utilize the space around the laptop computer. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered ca... Read More
- Sanwa Direct Gas lifting deskA personal desk for sitting and standing work. The stroke is 340mm, and it operates from H765 to 1105mm. It has a built-in gas cylinder and is easy to operate by pulling the lever. Easy to move with casters. The front two have stoppers. * Please note the following points for products shipped dire... Read MoreTotal Load Capacity (kg) 10 Mass (kg) 10.65 Top Plate Thickness (mm) 18 Time to Assemble 20 min hex wrench included (mm) 4・5 Top Panel Dimensions, Width W x Depth D (mm) 620×430 Dimensions, Width W x Depth D x Height H (mm) 620×435×765~1105 Color (Frame) Black Color (Munsell Value) Not applicable Suitable Tool Phillips screwdriver, gloves Dimension (mm) [Top plate elevating] 765 ~ 1105 Color (Body) grain Color (Top Plate) grainfrom S$199.90Min. 5 days