Dining Room Tables
- YAMAZEN Wicker style Folding garden benchEasy to carry because it has a handle Ideal for BBQ and picnics. A resin-made wicker-style garden bench that reproduces the texture of rattan. As it is made of resin, it can be washed with water even if it gets dirty and easy to clean. Can be folded and stored compactly. As a garden chair for ba... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 1830×280×435 Allowable Load (kg) 320 Mass (kg) 7.4 Color Dark brown Material HDPE, steel (powder coating) Dimensions, Width W x Depth D x Height H (mm) When stored: 927 x 80 x 280
- FUJISAWA INDUSTRY TOKIO Refresh Table Plated Legs Square 900X600 MildwoodTop Plate Thickness (mm) 28 Dimension (mm) 900×600 Color Mildwood Type Square Material (Foot Plate) Steel / chrome plating Material (Strike) Steel plate / chrome plating Material (Support Pillar) Φ25. 4 steel pipe / chrome platingDiscontinued
- SLOWER SLOWER OUTDOOR INDOOR FURNITURE FOLDING BENCHFolds up for compact and easy storage. With a handle that is convenient to carry. It can be used indoors or outdoors. * The color of the legs will be black. * The SLOWER logo mark will be placed on the edge of the top plate by embossing. * The product image may differ depending on the characteris... Read MoreDimensions in Use (mm) 1180×(H)440×255 Top Plate Thickness (mm) 40 Folding dimensions (mm) 610×85×255 Mass (g) 7500 Suitable for For 1-2 peopleDiscontinued
- YAMAZEN Wooden fashionable dining tableA gentle table that does not disturb the room neatly. As a dining table with a high interior quality. Great for meetings and workspaces. The top plate is rounded, giving it a cute and fashionable finish. A cute table with natural wood legs on a simple resin top plate. We carry out our own strengt... Read MoreTime to Assemble 10-20 minutes Length (mm) 700 Height (mm) 700Discontinued
- FUJISAWA INDUSTRY TOKIO Refresh Table Painted Leg Circular Φ750 MildwoodTop Plate Thickness (mm) 28 Type Circular Color Mildwood Material (Foot Plate) Steel / Paint Material (Strike) Steel plate / painted Dimension (mm) Φ750Discontinued
- FUJISAWA INDUSTRY TOKIO reception table 1500ΦMass (kg) 26 Type Circular Top Plate Thickness (mm) 28 Trusco Part No. 120-1037 Caster Rubber caster (with stopper) Material (Leg) Φ31.8 steel pipe / baked paintDiscontinued
- FUJISAWA INDUSTRY TOKIO dining table wood grain painted legs 1800X750 mapleMass (kg) 38 Width (mm) 1800 Material (Leg) With steel / chrome plating / adjuster Top Plate Thickness (mm) 28.0 Color Maple Length (mm) 750 Dimensions (Width W x Height H) (mm) 1800×750 Material (Support Pillar) Φ60 steel pipe / wood grain paintingDiscontinued
- FUJISAWA INDUSTRY TOKIO refresh table painted legs square 750X750 mild woodTop Plate Thickness (mm) 28 Dimension (mm) 750×750 Color Mildwood Type Square Material (Foot Plate) Steel / Paint Material (Strike) Steel plate / paintedDiscontinued
- FUJISAWA INDUSTRY TOKIO Refresh Table Plated Legs Square 900X900 New GrayTop Plate Thickness (mm) 28 Dimension (mm) 900×900 Color New gray Type Square Material (Foot Plate) Steel / chrome plating Material (Strike) Steel plate / chrome plating Material (Support Pillar) Φ76. 3 steel pipe / chrome platingDiscontinued
- FUJISAWA INDUSTRY TOKIO refresh table painted legs square 900X600 mild woodTop Plate Thickness (mm) 28 Dimension (mm) 900×600 Color Mildwood Type Square Material (Foot Plate) Steel / Paint Material (Strike) Steel plate / painted Material (Support Pillar) Φ25.4 steel pipe/coatingDiscontinued
- FUJISAWA INDUSTRY TOKIO Refresh Table Circular Φ600 New GrayTop Plate Thickness (mm) 28 Material (Foot Plate) Aluminum mono / shot chrome Type Circular Color New gray Material (Strike) Steel plate / chrome plating Dimension (mm) Φ600 Material (Support Pillar) Φ76. 3 steel pipe / chrome platingDiscontinued
- FUJISAWA INDUSTRY TOKIO dining table caster type 1800X750X700 maple* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreOpening Width (mm) 1800 Height (mm) 700 Dimensions, Width W x Depth D x Height H (mm) 1800×750 Length (mm) 750 Top Plate Thickness (mm) 28.0 Mass (kg) 29.4 Color MapleDiscontinued
- FUJISAWA INDUSTRY TOKIO refresh table plated legs square 600X600 New GrayTop Plate Thickness (mm) 28 Dimension (mm) 600×600 Color New gray Type Square Material (Strike) Steel plate / chrome plating Material (Support Pillar) Φ76. 3 steel pipe / chrome platingDiscontinued
- FUJISAWA INDUSTRY TOKIO reception table square 1800X750Top Plate Thickness (mm) 28 Mass (kg) 22 Specification Spring type Type Square Trusco Part No. 120-2630Discontinued
- FUJISAWA INDUSTRY TOKIO refresh table square 600X600 mild woodTop Plate Thickness (mm) 28 Dimension (mm) 600×600 Material (Foot Plate) Aluminum mono / shot chrome Color Mildwood Type Square Material (Strike) Steel plate / chrome plating Material (Support Pillar) Φ76. 3 steel pipe / chrome platingDiscontinued
- FUJISAWA INDUSTRY TOKIO refresh table painted legs square 900X900 ivoryTop Plate Thickness (mm) 28 Dimension (mm) 900×900 Color Ivory Type Square Material (Foot Plate) Steel / Paint Material (Strike) Steel plate / painted Material (Support Pillar) Φ76.3 steel pipe/coatingDiscontinued
- FUJISAWA INDUSTRY TOKIO Reception Table Circular 1800Φ No HakamaSpecification Spring type Top Plate Thickness (mm) 28 Mass (kg) 28 Type Circular Trusco Part No. 120-1030Discontinued
- FUJISAWA INDUSTRY TOKIO Refresh Table Plated Leg Circular Φ600 IvoryTop Plate Thickness (mm) 28 Type Circular Color Ivory Material (Strike) Steel plate / chrome plating Dimension (mm) Φ600 Material (Support Pillar) Φ76. 3 steel pipe / chrome platingDiscontinued
- FUJISAWA INDUSTRY TOKIO Refresh Table Plated Legs Square 1200X750 IvoryDimension (mm) 1200×750 Top Plate Thickness (mm) 28 Color Ivory Type Square Material (Foot Plate) Steel / chrome plating Material (Strike) Steel plate / chrome plating Material (Support Pillar) Φ25. 4 steel pipe / chrome platingDiscontinued
- FUJISAWA INDUSTRY TOKIO refresh table plated legs square 1200X750 mild woodDimension (mm) 1200×750 Top Plate Thickness (mm) 28 Color Mildwood Type Square Material (Foot Plate) Steel / chrome plating Material (Strike) Steel plate / chrome plating Material (Support Pillar) Φ25. 4 steel pipe / chrome platingDiscontinued
- FUJISAWA INDUSTRY TOKIO dining table silver painted legs 1500X750 mapleMass (kg) 32.6 Width (mm) 1500 Length (mm) 750 Dimensions (Width W x Height H) (mm) 1500×750 Material (Support Pillar) Φ60 steel pipe / silver paint Material (Leg) With steel / chrome plating / adjuster Color Maple Top Plate Thickness (mm) 28.0Discontinued
- FUJISAWA INDUSTRY TOKIO dining table caster type 1200X750X700 maple* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreHeight (mm) 700 Top Plate Thickness (mm) 28.0 Color Maple Mass (kg) 21.4 Opening Width (mm) 1200 Length (mm) 750 Dimensions, Width W x Depth D x Height H (mm) 1200×750Discontinued
- FUJISAWA INDUSTRY TOKIO Refresh Table Plated Leg Circular Φ600 New GrayTop Plate Thickness (mm) 28 Type Circular Color New gray Material (Strike) Steel plate / chrome plating Dimension (mm) Φ600 Material (Support Pillar) Φ76. 3 steel pipe / chrome platingDiscontinued
- FUJISAWA INDUSTRY TOKIO refresh table plating leg corner type 750X750 new grayTop Plate Thickness (mm) 28 Dimension (mm) 750×750 Color New gray Type Square Material (Strike) Steel plate / chrome plating Material (Support Pillar) Φ76. 3 steel pipe / chrome platingDiscontinued
- FUJISAWA INDUSTRY TOKIO refresh table painted legs square 1200X750 mild woodDimension (mm) 1200×750 Top Plate Thickness (mm) 28 Color Mildwood Type Square Material (Foot Plate) Steel / Paint Material (Strike) Steel plate / painted Material (Support Pillar) Φ25.4 steel pipe/coatingDiscontinued
- FUJISAWA INDUSTRY TOKIO Refresh Table Circular Φ750 MildwoodTop Plate Thickness (mm) 28 Material (Foot Plate) Aluminum mono / shot chrome Type Circular Color Mildwood Material (Strike) Steel plate / chrome plating Dimension (mm) Φ750 Material (Support Pillar) Φ76. 3 steel pipe / chrome platingDiscontinued
- FUJISAWA INDUSTRY TOKIO refresh table painted leg square 600X600 New GrayTop Plate Thickness (mm) 28 Dimension (mm) 600×600 Color New gray Type Square Material (Foot Plate) Steel / Paint Material (Strike) Steel plate / paintedDiscontinued
- FUJISAWA INDUSTRY TOKIO Refresh Table Circular Φ900 IvoryTop Plate Thickness (mm) 28 Material (Foot Plate) Aluminum mono / shot chrome Type Circular Color Ivory Material (Strike) Steel plate / chrome plating Material (Support Pillar) Φ76. 3 steel pipe / chrome plating Dimension (mm) Φ900Discontinued
- FUJISAWA INDUSTRY TOKIO dining table adjuster type 1200X750X750 maple* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreOpening Width W x Depth D x Height H (mm) 1200×750×750 Length (mm) 750 Color Maple Opening Width (mm) 1200 Top Plate Thickness (mm) 28.0 Height (mm) 750 Mass (kg) 23.5Discontinued
- FUJISAWA INDUSTRY TOKIO Refresh Table Circular Φ750 New GrayTop Plate Thickness (mm) 28 Material (Foot Plate) Aluminum mono / shot chrome Type Circular Color New gray Material (Strike) Steel plate / chrome plating Dimension (mm) Φ750 Material (Support Pillar) Φ76. 3 steel pipe / chrome platingDiscontinued
- FUJISAWA INDUSTRY TOKIO Refresh Table Plated Leg Circular Φ750 New GrayTop Plate Thickness (mm) 28 Type Circular Color New gray Material (Strike) Steel plate / chrome plating Dimension (mm) Φ750 Material (Support Pillar) Φ76. 3 steel pipe / chrome platingDiscontinued
- FUJISAWA INDUSTRY TOKIO Reception Table Circular 1500Φ No HakamaSpecification Spring type Top Plate Thickness (mm) 28 Type Circular Trusco Part No. 119-9298 Mass (kg) 26Discontinued
- FUJISAWA INDUSTRY TOKIO refresh table painted legs square 1200X750 ivoryDimension (mm) 1200×750 Top Plate Thickness (mm) 28 Color Ivory Type Square Material (Foot Plate) Steel / Paint Material (Strike) Steel plate / painted Material (Support Pillar) Φ25.4 steel pipe/coatingDiscontinued
- FUJISAWA INDUSTRY TOKIO Refresh Table Circular Φ750 IvoryTop Plate Thickness (mm) 28 Material (Foot Plate) Aluminum mono / shot chrome Type Circular Color Ivory Material (Strike) Steel plate / chrome plating Dimension (mm) Φ750 Material (Support Pillar) Φ76. 3 steel pipe / chrome platingDiscontinued
- FUJISAWA INDUSTRY TOKIO Reception Table Circular 2000Φ No HakamaTrusco Part No. 120-1001 Top Plate Thickness (mm) 28 Specification Spring type Type Circular Mass (kg) 30Discontinued
- FUJISAWA INDUSTRY TOKIO Refresh Table Painted Leg Circular Φ750 New GrayTop Plate Thickness (mm) 28 Type Circular Color New gray Material (Foot Plate) Steel / Paint Material (Strike) Steel plate / painted Dimension (mm) Φ750Discontinued
- FUJISAWA INDUSTRY TOKIO dining table caster type 1800X900X750 maple* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreOpening Width W x Depth D x Height H (mm) 1800×900×750 Length (mm) 900 Mass (kg) 33.8 Opening Width (mm) 1800 Color Maple Top Plate Thickness (mm) 28.0 Height (mm) 750Discontinued
- FUJISAWA INDUSTRY TOKIO refresh table square 750X750 ivoryTop Plate Thickness (mm) 28 Dimension (mm) 750×750 Material (Foot Plate) Aluminum mono / shot chrome Color Ivory Type Square Material (Strike) Steel plate / chrome plating Material (Support Pillar) Φ76. 3 steel pipe / chrome platingDiscontinued
- FUJISAWA INDUSTRY TOKIO reception table square 1500X750Specification Spring type Trusco Part No. 119-9279 Mass (kg) 21 Top Plate Thickness (mm) 28 Type SquareDiscontinued
- FUJISAWA INDUSTRY TOKIO Refresh Table Plated Legs Square 600X600 IvoryTop Plate Thickness (mm) 28 Dimension (mm) 600×600 Color Ivory Type Square Material (Strike) Steel plate / chrome plating Material (Support Pillar) Φ76. 3 steel pipe / chrome platingDiscontinued