All Category

Desktop Panels

View : Grid List
Filter

Items 1 - 40 of 186

Set Ascending Direction
  1. Desk panel (free standing)
    SANWA SUPPLY Desk panel (free standing)
    A free-standing desk panel that can be easily installed. As it is a frost-like acrylic panel, it does not get dark and does not feel oppressive. There are 4 sizes. There is a height of 360 mm that makes it easy to communicate when you raise your face while partitioning the space, and a height of ... Read More
    Included Accessories  4 L-shaped plates 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  2. Acrylic Divider (10 Sheets)
    AS ONE Acrylic Divider (10 Sheets)
    Rating:
    80%
    from S$36.99
    Min. 2 days
  3. Sneeze Guard Acrylic Desktop Partition Horizontal 300 x 440mm
    JTT Sneeze Guard Acrylic Desktop Partition Horizontal 300 x 440mm
    Splash prevention using transparent acrylic Helps prevent splashes in desktop partition offices, conference rooms, eating and drinking spaces, etc. Uses highly transparent acrylic to create a space that does not feel oppressive. With a stand, it can be easily installed and moved. It is also possi... Read More
    Thickness (mm)  3 (using domestic acrylic)  Mass (g)  About 550  RoHS directive (corresponding to 10 substances)  Correspondence  Dimensions (Width W x Height H) (mm)  Partition board: 440×290 
    Rating:
    80%
    from S$44.99
    Min. 2 days
  4. Sneeze Guard Acrylic Desktop Partition Vertical 450 x 300mm
    JTT Sneeze Guard Acrylic Desktop Partition Vertical 450 x 300mm
    Splash prevention tabletop partition using transparent acrylic Helps prevent splashes in offices, conference rooms, eating and drinking spaces, etc. Uses highly transparent acrylic to create a space that does not feel oppressive. With a stand, it can be easily installed and moved. It is also poss... Read More
    Thickness (mm)  3 (using domestic acrylic)  Mass (g)  About 550  RoHS directive (corresponding to 10 substances)  Correspondence  Dimensions (Width W x Height H) (mm)  Partition board: 290 x 440 
    from S$44.99
    Min. 2 days
  5. Desktop panel "Vertical"
    KING JIM Desktop panel "Vertical"
    Can be assembled by simply inserting the legs. Because it is lightweight, it can be installed and moved freely. Place the document between the main panel or in the attached clip. The height of the main body panel can be adjusted in two stages of 320 and 350 mm according to the place where it is p... Read More
    Included Accessories  2 legs and 2 clips 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  6. Counter partition + transparent
    SASAGAWA Counter partition + transparent
    A transparent partition plate that prevents splashing. For preventive measures against droplet infection at restaurants and reception counters. * Please refrain from cleaning with alcohol. It will lead to product deterioration. Clean with a diluted neutral detergent.
    Thickness (mm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$99.90
    Min. 2 days
  7. Acrylic side panels
    CREW'S Acrylic side panels
    Translucent desktop panel. You can easily secure your privacy just by placing it on your desk. screen.
    Material  Acrylic  Color  Translucent  Specification  With non-slip rubber (bottom) 
    Rating:
    100%
    from S$78.99
    Min. 2 days
  8. Desk panel (clamp type)
    SANWA SUPPLY Desk panel (clamp type)
    An acrylic desktop partition that is clamped to the desk top. As it is a frost-like acrylic panel, it does not get dark and does not feel oppressive. The height is 360mm, which makes it easy to communicate by raising your face while partitioning the space. You can use it as a curtain plate by mou... Read More
    Clamp  2 pieces  Type  Knockdown assembly type  Color  Panel / frost style, clamp / white 
    Rating:
    100%
    from S$85.99
    Min. 2 days
  9. Cross paste type for panel desktop
    MonotaRO Cross paste type for panel desktop
    Cloth pasting type desktop panel. You can post memos, etc., using push pins, etc. on the cloth-pasted part. Installation is as simple as tightening the clamp screw. For partitioning the desk space. *Please do not use it for anything other than its intended purpose. * If the corners of the desk ar... Read More
    Thickness (mm)  20  Color  White 
    Rating:
    80%
    from S$86.99
    Min. 2 days
  10. Acrylic panel
    Lion Office Products Acrylic panel
    Acrylic easy panel of the same material As a measure to prevent droplet infection in offices and reception desks
    Thickness (mm)  Material  Acrylic 
    from S$139.90
    Min. 7 days
  11. Light desktop panel
    LIHIT LAB. Light desktop panel
    Easy installation just by placing. The foot part can be moved according to the purpose. It can be firmly fixed with the attached adhesive sheet. * Please note that a separate fee will be charged for products shipped directly from the manufacturer if redelivery arrangements are made due to custome... Read More
    Thickness (mm)  10  Length (mm)  100 (foot part)  Standard  15 kg (with uniform distribution)  Height (mm)  373 
    Rating:
    40%
    from S$44.99
    Min. 2 days
  12. Clear board
    SASAGAWA Clear board
    You can use it as a simple partition by using the POP stand. Useful as a splash prevention guard for coughing and sneezing. It can be used as a countermeasure against droplet infection in places where face-to-face customer service is required, such as supermarket cashiers, hospital counters, and ... Read More
    Thickness (mm)  Dimensions, H x W (mm)  450×600  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PET resin 
    from S$199.90
    Min. 5 days
  13. Splash infection control panel
    Lion Office Products Splash infection control panel
    Easy installation with metal T-legs. With stable legs, you can work without worrying about falling. The height of the gap can be adjusted at a pitch of 50 mm. As a measure to prevent droplet infection in offices and reception desks
    Panel thickness (mm)  Leg (mm)  300 (150 around)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$189.90
    Min. 7 days
  14. Spray infection prevention partition slim
    SPACIO Spray infection prevention partition slim
    It is a partition to prevent splashes. Since it is pre-assembled, it can be easily installed by opening the folded product after unpacking and fixing the transparent sheet to the frame with the special fixing parts. Since the front panel is away from the installation surface, LAN cables and power... Read More
    Color  Silver 
    from S$179.90
    Min. 5 days
  15. Desk Partition
    JSP Desk Partition
    Transparency, high weather resistance, easy cleaning, cost performance without a lightweight pedestal, made in Japan, (large) is a new JIS school desk compatible size, (small) is a size for the restaurant industry (single seat) New Coronavirus Infection Control Splash Prevention Partition * Pleas... Read More
    Thickness (mm)  Height (mm)  450  Material  Made of acrylic resin  Color  Transparent 
    from S$679.90
    Min. 16 days
  16. Folding Transparent Partition 90cm
    Asmix Folding Transparent Partition 90cm
    It is a product in which 7 panels of 0.4 mm thick transparent pet material are connected and can be installed in a U shape. The size of one panel is w285 x h605mm, which is high enough for peace of mind. The frame is made of stainless steel with a diameter of 2 mm. Rust resistant and durable. Can... Read More
    Thickness (mm)  0.4  Mass (g)  1100  Color  Clear  Material (band)  Nylon  Main material  PET  Material (Frame)  Stainless steel  Included Accessories  Storage band 
    from S$99.90
    Min. 4 days
  17. Antimicrobial Transparent Desk Partition (Protective Sneeze Guard)
    Sanyo Antimicrobial Transparent Desk Partition (Protective Sneeze Guard)
    Face-to-face visibility is high because it uses a highly transparent PVC sheet. A transparent sheet with antibacterial performance to which an antibacterial agent is applied. Effective against O-157 and Staphylococcus aureus. Since the lower pole can be moved, the opening can be adjusted between ... Read More
    Adjustment Range (mm)  50~20  Dimensions, Height x Width (mm)  Sheet: 800 x 650, Sticker: 20 x 150  Dimensions, Vertical x Horizontal x Depth (mm)  Stand: 1050 x 650 x 250 
    from S$99.90
    Min. 32 days
  18. Desk Partition Highly Transparent Acrylic Board Sneeze Guard
    MonotaRO Desk Partition Highly Transparent Acrylic Board Sneeze Guard
    Partition board for measures against droplet infection during business talks, interviews, meetings and desk work! Acrylic partition using an acrylic plate with high transparency and excellent visibility. The corners are rounded to prevent injury. Easy installation by inserting the attached PS fra... Read More
    Wall Thickness (mm)  About 3  Type  No window  Set Contents  Partition panel: 1, Base plate: 2  Color  Transparent 
    Rating:
    89%
    from S$47.99
    Min. 2 days
  19. Anti Virus / Anti-Bacterial Flame-proof Transparent Sheet Eyelet Type (1 x 1.8m)
    Meiwa Gravure Anti Virus / Anti-Bacterial Flame-proof Transparent Sheet Eyelet Type (1 x 1.8m)
    Flameproof material Transparent curtain Alcohol disinfection / detergent wipe OK! Flameproof, high virus, antibacterial Made of soft PVC with a thickness of 0.2 mm * A stick for passing eyelets is not included.
    Width (mm)  1000  Dimension (mm)  1000×1800×0.2  Set Contents  Body x 1  Color  Transparent  Material  Vinyl chloride resin 
    from S$39.99
    Min. 5 days
  20. Infection Prevention Acrylic Plate Stand 1 Set (2 Pieces)
    Geo. Prince Takeshita Infection Prevention Acrylic Plate Stand 1 Set (2 Pieces)
    Only the stand of the acrylic partition to prevent droplet infection. It is a pedestal for 3mm acrylic partition (corresponding products: YHH-001-1, YHH-001-2, YHH-001-3). Partition * We do not recommend attaching to partitions of other companies.
    Material  Acrylic 
    from S$39.99
    Min. 2 days
  21. Itoki Desktop Partition Corona Measures Transparent Acrylic Panel Made in Japan Thickness 3mm
    Itoki Itoki Desktop Partition Corona Measures Transparent Acrylic Panel Made in Japan Thickness 3mm
    A transparent acrylic panel for splash prevention. It features high-quality plated steel legs. (It does not completely prevent droplet infection.) Acrylic panel If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery ... Read More
    Length (mm)  150  Mass (kg)  2.5  Thickness (mm)  Height (mm)  600  Width (mm)  900  Material (Main Unit)  Acrylic  Specification  No window  Material (Leg)  Steel  Color (Body)  Transparent 
    from S$149.90
    Min. 2 days
  22. 435x105x350mm desktop panel
    ESCO 435x105x350mm desktop panel
    Documents can be sandwiched between the adjustment panels in two height steps depending on the mounting position of the legs. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the pr... Read More
    Panel Size (mm)  390(W)×310(H)  Mass (g)  403  Outer Dimensions (mm)  435×105×320・350(H)mm  Specification  Translucent panel 
    from S$35.99
    Min. 4 days
  23. Flexible Panel Stand 1pcs
    Artec Flexible Panel Stand 1pcs
    Easy to use just by plugging in! Panel stand. Thickness adjustment is also possible!
    Dimension (mm)  150×25×100  Material  Acrylic, PVC  Set Contents  Body 1 x 1  Packaging  In PP bag 
    from S$3.29
    Min. 2 days
  24. Portable Partition
    YAMAGUCHI INDUSTRIAL Portable Partition
    Highly transparent and high-clear field of view. Comes with a storage bag that is convenient to carry. Light and foldable, so you can carry it around. It is safe for meals and face-to-face meetings on the go. Since it is made of PET material, it can be disinfected with alcohol, which cannot be us... Read More
    Material  80% playback + transparent PET  Act on Promoting Green Procurement  Conformity  Included Accessories  Storage bag for carrying (polyethylene) 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  25. Desktop Partition
    PLUS CORPORATION (furniture) Desktop Partition
    A lightweight desktop partition that uses highly transparent polypropylene. With a height of 60 cm, you can cover your face firmly when seated. Easy assembly by simply assembling panels, stands, and rails. Polypropylene has strong alcohol resistance, so it can be wiped off with an alcohol disinfe... Read More
    necessary space to use (width x depth x height) (mm)  582×120×601  Material  Polypropylene 
    Rating:
    20%
    from S$21.99
    Min. 2 days
  26. Additional Stand Set for Sneeze Guard Transparent Desk Partition
    Hashimoto Industry Additional Stand Set for Sneeze Guard Transparent Desk Partition
    A set of partition stands. It can be used for both acrylic and vinyl chloride partitions from Hashimoto Sangyo. * This is a stand-only product. Please purchase the plate and partition separately.
    Color  (Stand joint) Black  Dimensions, Vertical x Horizontal x Height (mm)  50×100×105  Material  ABS 
    from S$27.99
    Min. 7 days
  27. Splash safety guard Acrylic stand + side partition + vertical and horizontal + 450 x 600
    Asmix Splash safety guard Acrylic stand + side partition + vertical and horizontal + 450 x 600
    [For splash prevention and splash prevention!] Acrylic stand that can be firmly fixed with a steel clamp. It can handle desk thicknesses up to 47 mm. It can be adjusted in 3 steps according to the depth of the counter. [Partition plate] [Partition] [Desktop] [Clear partition] [Tsuitate] * Do not ... Read More
    Mass (g)  1600  Thickness (mm)  Clampable desk: up to 47  Mounting Type  Panel: 12 patterns in total  Material  Panel: Acrylic, Clamp: Steel  Color  Panel: Clear, Clamp: White  Specification  Screwing points: 2 places 
    from S$239.90
    Min. 12 days
  28. Sneeze Guard Aluminum Partition
    K' MAC Sneeze Guard Aluminum Partition
    Easy to open and place Easy installation Surface material can be replaced freely No support legs and does not take up space Prevention of splash prevention virus infection
    Color  Translucent  Specification  Translucent panel with RL 
    from S$219.90
    Min. 11 days
  29. Desk Partition
    JSP Desk Partition
    High weather resistance, easy to clean, high ink adhesion New Coronavirus Infection Control Splash Prevention Partition * Please refrain from using this product for any purpose other than its intended purpose. * We cannot accept any returns due to customer's convenience. * Be careful not to g... Read More
    Thickness (mm)  Color  Transparent  Specification  With legs 
    from S$529.90
    Min. 16 days
  30. Horizontal Panel Partition Set Extra Large (Open Window Type)
    Artec Horizontal Panel Partition Set Extra Large (Open Window Type)
    It is a window opening type that can deliver documents and things.
    Material  PET、PVC  Packaging  PP bag 
    from S$48.99
    Min. 5 days
  31. Splash Prevention Acrylic Partition
    Kaga Sangyo Splash Prevention Acrylic Partition
    Anti-splash acrylic partition used in desks, conference rooms, business negotiation spaces, receptions, etc. It is a transparent type that does not feel oppressive, is resistant to impacts, and is highly durable. For partitions to prevent droplet infection in offices, schools, cram schools, gover... Read More
    Material  Acrylic  Set Contents  Body x 1, leg parts x 2 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  32. OUR FIELD Droplet Infection Prevention Partition
    Dots and Lines OUR FIELD Droplet Infection Prevention Partition
    The stylish design blends naturally into the space. The transparent sheet (vinyl chloride) can be easily removed and disinfected with alcohol. Because it is elastic, it is safe even if it hits. [Made in Tsubamesanjo] of skilled technology and design that makes use of "manufacturing" in ... Read More
    Sheet Size (mm)  600×500 
    Rating:
    40%
    from S$88.99
    Min. 2 days
  33. Horizontal Panel Partition Set Small
    Artec Horizontal Panel Partition Set Small
    Introducing a new partition set with a sense of stability!
    Dimensions (cm)  40×60×2  Color  Clear  Material  PET,PVC 
    from S$27.99
    Min. 4 days
  34. Acrylic Partition (Set of 5)
    3R Solution Acrylic Partition (Set of 5)
    As a virus countermeasure, we prevent splashes in face-to-face work with customers such as window work. Since the part at hand is empty, it is possible to hand over documents. As it is a completely transparent type without a frame, there is no feeling of oppression. By physically partitioning wit... Read More
    Mass (kg)  1.3  Thickness (mm)  Height (mm)  500  Width (mm)  900  Set Contents  Acrylic partition body  Color  Clear 
    from S$399.90
    Min. 5 days
  35. Paper tabletop partition (set of 10)
    3R Solution Paper tabletop partition (set of 10)
    For those who want to take measures against droplet infection at the lowest possible cost, want to install it in many places, and want to try it first. Even at low cost, you can safely and securely splash and take measures against infection.
    Width (mm)  600  Mass (g/sheet)  About 230  Dimension (mm)  Approximately 600 x 200 x 500  Color  Clear  Material  Paper / PET  Set Contents  Partition body 
    from S$88.99
    Min. 5 days
  36. partition
    SANWA SUPPLY partition
    A transparent acrylic partition that is perfect for reception and reception. * Protective films are attached to both sides when fastening. Please peel it off when using. Since it is transparent acrylic, it has good visibility and does not feel oppressive. A type with a window that is convenient f... Read More
    Panel thickness (mm)  Dimensions, Width W x Depth D x Height H (mm)  600×170×600  Mass (g)  About 1250  Material  Acrylic  Color  Clear 
    from S$85.99
    Min. 5 days
  37. Partition
    SANWA SUPPLY Partition
    A side partition to prevent droplet infection, which is installed on the desk side. Since it is a transparent acrylic panel, it does not block light and does not feel oppressive. The outlook is good and you can see the surrounding situation. The height is set to 600 mm in consideration of the eff... Read More
    Dimensions (Width W x Height H) (mm)  600×43×600  Mass (kg)  About 2.0  Color  Clear  Included Accessories  Double-sided tape (3 sheets)  Type of Terminal Fitting  Double-sided tape stopper  Caster  None  Frame Color  White 
    Rating:
    60%
    from S$85.99
    Min. 2 days
  38. Set of 5 Acrylic Partition 60 x 50 cm (without Window)
    Center Shoji Set of 5 Acrylic Partition 60 x 50 cm (without Window)
    At the desk at work, at the dining table at home, at business meetings and meetings, at restaurants and cafes
    Thickness (mm)  Dimensions (cm)  60×50  Specification  No window  Set Contents  Set of 5 
    from S$279.90
    Min. 2 days
  39. partition
    SANWA SUPPLY partition
    A free-standing desk partition that can be easily installed. Made of felt with a soft atmosphere. The height is 360mm, which makes it easy to communicate by raising your face while partitioning the space. (SPT-DPJRF45L / DPJRF60L)
    Mass (kg)  0.4  Dimensions, Width W x Depth D x Height H (mm)  450×105×360  Material  Panel: felt  Material (Clamp)  Steel (epoxy resin powder coating) 
    from S$21.99
    Min. 5 days
  40. Sneeze Guard Aluminum Partition
    K' MAC Sneeze Guard Aluminum Partition
    Easy to open and place Easy installation Surface material can be replaced freely No support legs and does not take up space Prevention of splash prevention virus infection
    Color  Transparent  Specification  Transparent panel 
    from S$469.90
    Min. 12 days
View : Grid List
Filter

Items 1 - 40 of 186

Set Ascending Direction