All Category

Telephone Arm Stands

A telephone arm is a movable telephone stand that is installed on a desk (top plate) as a desk-top product in an office. Lift your phone to the top of your desk to increase your workspace. In general, the holder on which the phone is placed rotates 360 degrees, and the phone can be moved up and down, left and right, and back and forth. There is a type that can hold the phone firmly and the phone part can be hidden in the arm part, and that the holder angle can be tilted to about 30 degrees.

Other Related Pages

View : Grid List
Filter

32 Item(s)

Set Ascending Direction
  1. Telephone Arm (Flexible Type)
    SEKISEI Telephone Arm (Flexible Type)
    It is a clamp type and can be installed on a desk (top plate) with a thickness of 6 cm or less and a depth of 4 cm or more. The holder can be rotated 360 degrees and can be pulled toward you freely. A flex type with adjustable height. The clip on the holder extends to a width of 22 cm to firmly s... Read More
    Trusco Part No.  004-2218  Material  Made of reinforced polyethylene  Dimensions (mm)  Width 200 x depth 368 x height 457 
    Rating:
    90%
    from S$69.99
    Min. 2 days
  2. Telephone Arm
    MonotaRO Telephone Arm
    Flexible type (movable up, down, left and right) telephone stand with adjustable direction and angle. The width of the phone holder can be adjusted from about 120 to 220, and the phone can be firmly fixed. It can rotate 360 degrees and can be easily pulled toward you. The installation dimensions ... Read More
    Dimensions, Width W x Length L (mm)  (Holding table) 195 x 240  Material  Resin ABS  Dimensions, when Assembled (mm)  Width 200 x depth 368 x high 457 
    Rating:
    80%
    from S$49.99
    Min. 2 days
  3. Telephone stand
    Asmix Telephone stand
    Raise your phone on your desk to expand your workspace. The arm's range of rotation is 360 °. Suitable for phones with a width of 130 mm to 220 mm and up to 1 kg. The flexible arm allows you to move the phone up, down, left, right, and back and forth. The height can be increased by 50 mm with... Read More
    Mass (kg)  1.5  Base Tilt Angle (°)  10  Arm Extension (mm)  327  Base Rotation Range (°)  360  Maximum Clamping Width (mm)  60  Distance between Desk and Base (mm)  Max 480 / Min 147  Suitable Telephone  Width 130 to 220mm, mass 1kg 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  4. Telephone stand high type
    Asmix Telephone stand high type
    Introducing the Telephone Stand Flex High Type Black, which expands the desk space. By making the telephone arm even higher than the conventional product, the desk space has been further expanded and it has become possible to install letter cases and the like. Even if you pull out the phone stand... Read More
    Base Tilt Angle (°)  10  Maximum Clamping Width (mm)  20~60  Arm Extension (mm)  327  Base Rotation Range (°)  360  Material  ABS, steel  Height adjustment range (mm)  Approx. 48 (depending on spacer)  Color  Black  Suitable Telephone  Width 130 to 220mm, mass 1kg 
    from S$69.99
    Min. 2 days
  5. Telephone Arm
    SEKISEI Telephone Arm
    It can be installed on a desk (top plate) with a thickness of 6 cm or less and a depth of 4 cm or more. There is a slide-type entry space on both sides of the holder where you can write a telephone list. The holder is a double action design that can rotate 360 degrees, can be pulled 25 cm toward ... Read More
    Mass (g)  1320  Material  Made of reinforced PS  Dimensions (mm)  Width 210 x depth 320-570 x height 165 
    Rating:
    92%
    from S$58.99
    Min. 2 days
  6. Telephone stand flex
    Asmix Telephone stand flex
    Even if you pull out the phone stand as far as it will go, the maximum height from the bottom of the phone stand handle to the desk is 231 mm, so you can make effective use of the space. Since it is a flex model, you can fasten it without returning when you pull it toward you. It can be adjusted... Read More
    Outer Dimensions, Width W x Depth D x Height H (mm)  200×373×577  Arm Extension (mm)  327  Material  ABS (Clamp part steel)  Mass (kg)  About 1.6  Rotation Angle (°)  Arm: 360  Specification  Clamp mounting thickness: 20-60mm  Function  Height adjustment + 48mm 
    from S$69.99
    Min. 2 days
  7. Telephone stand
    KOKUYO Telephone stand
    Movable telephone stand with adjustable direction and angle Movable telephone stand that can effectively utilize the desk space. Lift type that holds in a high position when not in use. (Movable up, down, left and right) Since the clamp is installed on the top by tightening the screws from above,... Read More
    Effective tray size (width W x depth D) (mm)  170×240  Type  Lift type  Color  Light gray  Material  R-ABS 
    Rating:
    80%
    from S$139.90
    Min. 2 days
  8. Telephone stand
    Lion Office Products Telephone stand
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Model  Free type 
    Rating:
    40%
    from S$69.99
    Min. 2 days
  9. Telephone stand
    TRUSCO Telephone stand
    You can effectively use the space where you used to put your phone. The arm rotation range is 360 ° and can be freely moved and installed in any position. The height of the arm can be increased by 50 mm with a spacer, and the phone cord can be stored inside the arm. * Please note the following po... Read More
    Mass (kg)  1.5  Mounting thickness (mm)  20~60  Width (mm)  220  Length (mm)  380~620  Maximum Height (mm)  465  Maximum Clamping Width (mm)  60  Maximum Length (mm)  620  Trusco Part No.  783-1706  Height (mm)  95~465  Material  ABS resin  Suitable Telephone  Width 120-220mm, mass up to 1kg 
    Rating:
    90%
    from S$69.99
    Min. 2 days
  10. Telephone stand + clamp saucer size variable
    PLUS (Stationey) Telephone stand + clamp saucer size variable
    The new clamp type is a type that can be easily installed from the top of the desk. For installation, clamp the top plate and turn the support to fix it. Since the plastic cover is put on from above, the clamp part cannot be seen from the outside. With the swing mechanism, the saucer can be rotat... Read More
    Pillar Width (mm)  19  Allowable Load (kg) 
    from S$149.90
    Min. 2 days
  11. Telephone stand extension support
    Lion Office Products Telephone stand extension support
    * The columns cannot be extended. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellation... Read More
    from S$69.99
    Min. 2 days
  12. Telephone stand (telephone stand arm  high type)
    Sanwa Direct Telephone stand (telephone stand arm high type)
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Range of Length Adjustment  (Arm) 120  Inclination angle (°)  0~80  Top Plate Thickness (mm)  10~60  Rotation Angle (°)  360 
    Rating:
    70%
    from S$64.99
    Min. 5 days
  13. Telephone stand bridge
    Asmix Telephone stand bridge
    Height 48mm UP! 5 trays can be placed! (Maximum 283mm from desk to stand) Base rotation range 360 ° Clamp fixing method Phone stand tilt angle is 3 steps Forward extension of phone stand 95mm * Please note the following points for products shipped directly from the furniture manufacturer.・ Measu... Read More
    Slide width (mm)  (Tray) 100  Suitable Telephone  Width 130 to 220mm, mass 1kg  Arm Extension (mm)  95  Mass (kg)  1.3  Dimensions, Width W x Depth D x Height H (mm)  206×355×470  Material  ABS  Clamp mounting width (mm)  20~60  Base Tilt Angle (°)  0・17・35  Distance between Desk and Base (mm)  235~283  Type  Telephone stand  Base Rotation Range (°)  360 
    from S$66.99
    Min. 2 days
  14. Telephone stand bridge
    Asmix Telephone stand bridge
    Raise your phone to expand your workspace. The clamp can be attached not only to the desk edge but also to the round cord hole (inner diameter up to 55 mm). Since it rotates 360 °, it is ideal for sharing in the office. The table tilt angle is 3 steps. The forward extension of the arm is 95mm. * ... Read More
    Clamp mounting width (mm)  60~20  Mass (kg)  1.3  Dimensions, Width W x Depth D x Height H (mm)  205×345×315  Distance between Desk and Base (mm)  235  Type  Telephone stand  Arm Extension (mm)  95  Slide width (mm)  (Tray) 100  Base Tilt Angle (°)  0・17・35  Material  Body / ABS resin, clamp part / steel  Base Rotation Range (°)  360 
    from S$69.99
    Min. 2 days
  15. Telephone arm stand
    Lion Office Products Telephone arm stand
    360 ° rotation type, clamp mounting, with cord (clip), clamp mounting type: Clamp thickness 20-40 mm, top plate extension 30 mm or more, pedestal 200 x 220 mm * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installa... Read More
    Allowable Load (kg)  Bawl Dimension (mm)  200×220  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Model  Free type (Fix the phone with Velcro) 
    from S$279.90
    Min. 7 days
  16. 200x338x457mm telephone stand
    ESCO 200x338x457mm telephone stand
    The telephone stand can be installed approximately 300/400 mm above the desk. The clip on the holder part extends to a width of 220 mm. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check... Read More
    Allowable Load (kg)  Mass (kg)  1.69  Main Unit Dimensions, Width W x Depth D x Height H (mm)  200×338×457  Base Rotation Range (°)  360  Clamping Thickness (mm)  60 or less, depth 40 or more  Esco Part No.  EA954JB-67  Material  Reinforced polystyrene  Dimension (mm)  [Telephone stand] (maximum) 220 
    from S$96.99
    Min. 2 days
  17. 200x405x524mm  Telephone stand
    ESCO 200x405x524mm Telephone stand
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Allowable Load (kg)  Mass (kg)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  200 x 405 x (maximum) 524  Arm Extension (mm)  290  Base Rotation Range (°)  360  Maximum Clamping Width (mm)  60  Esco Part No.  EA954JB-61  Dimension (mm)  [Phone stand] From 130 to 220 
    from S$119.90
    Min. 6 days
  18. 210x320x165mm  Telephone stand
    ESCO 210x320x165mm Telephone stand
    Allowable Load (kg)  Mass (kg)  1.35  Column Height (mm)  140  Base Rotation Range (°)  360 
    from S$75.99
    Min. 5 days
  19. Telephone stand
    SANWA SUPPLY Telephone stand
    The phone can be installed at a height of 222 mm above the desk. With a holder clip, you can hold the phone firmly. The holder part can be pulled toward you by 340 to 550 mm. The angle can be tilted by 30 °. It can be installed on a table or desk with a top plate thickness of up to 80 mm and a de... Read More
    Total Load Capacity (kg)  Mass (kg)  1.3  Dimensions, Width W x Depth D x Height H (mm)  204×340~550×222  Material  HIPS 
    Rating:
    70%
    Discontinued
  20. Telephone Stand Flex
    JOINTEX Telephone Stand Flex
    The arm can rotate 360 degrees freely. As it is a free clamp, it is easy to install. Hold the phone firmly with a 60mm high clip. The height of the arm can be further adjusted by 50 mm with the spacer. Can store phone cords. Easy to install the clamp * Please note the following points for product... Read More
    Applicable Dimensions (mm)  (Phone) width 130-220  Dimensions, Width W x Depth D x Height H (mm)  200×405×524  Arm Extension (mm)  327  Material  ABS resin  Allowable Load (kg)  About 1  Specification  JOINTEX original, free clamp 
    Discontinued
  21. Corner clamp tray size variable (wide)
    PLUS (Stationey) Corner clamp tray size variable (wide)
    A telephone stand that can be attached to the corner of the desk. With the swing mechanism, the saucer can be rotated 180 degrees, and the arm can be rotated 360 degrees around the column. You can smoothly share your phone with people around your desk. Since the saucer size is variable, the size ... Read More
    Allowable Load (kg)  Pillar Width (mm)  19 
    Discontinued
  22. Telephone stand
    KOKUYO Telephone stand
    Effective tray size (width W x depth D) (mm)  170×240  Color  Light gray  Material  R-ABS, steel  Type  Slide type 
    Rating:
    100%
    Discontinued
  23. Telephone stand (phone stand arm)
    Sanwa Direct Telephone stand (phone stand arm)
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Range of Length Adjustment  (Arm) 85  Inclination angle (°)  0~30  Top Plate Thickness (mm)  10~80  Rotation Angle (°)  360 
    Discontinued
  24. Monitor arm stand Additional arm
    Lion Office Products Monitor arm stand Additional arm
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Discontinued
  25. For low phone stand
    KOKUYO For low phone stand
    For mounting that can change the horizontal angle of the tray, clamp the top plate with clamps and tighten with clamp screws. If there is a step on the back side of the top plate, attach the attached adapter for better stability. Fit the clamp cover from above.
    Specification  For low position  Mass (kg)  1.875 
    Discontinued
  26. Telephone stand flex
    Funabori Gomu Telephone stand flex
    Expand your desk space (raise your phone above your desk to expand your workspace). The rotation range of the arm can move freely 360 °. The phone can be moved up, down, left, right, back and forth, and can be installed in any position. The height of the arm can be increased by 50 mm with the spa... Read More
    Specification  Flex type  Mass (kg)  1.5  Dimensions, Width W x Depth D x Height H (mm)  200×405×524  Trusco Part No.  298-2684 
    Discontinued
  27. Telephone stand flex
    Asmix Telephone stand flex
    Raise your phone on your desk to expand your workspace. The arm's range of rotation is 360 °. Suitable for phones with a width of 130 mm to 220 mm and up to 1 kg. The flexible arm allows you to move the phone up, down, left, right, and back and forth. The height can be increased by 50 mm with... Read More
    Base Tilt Angle (°)  10  Maximum Clamping Width (mm)  60  Distance between Desk and Base (mm)  Max 480 / Min 147  Suitable Telephone  Width 130 to 220mm, mass 1kg  Arm Extension (mm)  327  Mass (kg)  1.5  Base Rotation Range (°)  360 
    Rating:
    95%
    Discontinued
  28. Raphine KD phone stand
    Fuji Boeki Raphine KD phone stand
    With a tasteful Uzukuri-style finish and a stylish rose tip.
    Drawer Inner Dimensions, Width W x Depth D x Height H (mm)  202×205×130  Dimensions, Width W x Depth D x Height H (mm)  330×265×725  Material  Fibreboard/natural wood lacquer 
    Discontinued
  29. Telephone Stand
    Asmix Telephone Stand
    Since the height of the phone is high, the space from the desk is wide and you can put a letter case etc. The clamp is easy to install, you can fit it in without sneaking under the desk and you can fix it by turning the cup from above Handle hole It is easy to pull it to your hand because there i... Read More
    Trusco Part No.  159-3866 
    Discontinued
  30. For phone stand high position
    KOKUYO For phone stand high position
    For mounting that can change the horizontal angle of the tray, clamp the top plate with clamps and tighten with clamp screws. If there is a step on the back side of the top plate, attach the attached adapter for better stability. Fit the clamp cover from above.
    Mass (kg)  2.125  Specification  For high position 
    Discontinued
  31. Telephone stand (free size type, mounting bracket B type)
    Crown Office Supplies Telephone stand (free size type, mounting bracket B type)
    One-size-fits-all telephone stand saucer Standard type 600 is a one-size-fits-all that can be adapted to the special dimensions of each telephone equipment manufacturer.
    Material (Support Pillar)  Chrome plating  Maximum Dimensions (mm)  244 horizontal x 283 vertical  Minimum Size (mm)  150 horizontal × 230 vertical  Maximum Elongation (mm)  Rail: 580  height to stand (m)  300 
    Discontinued
  32. Corner clamp tray size variable
    PLUS (Stationey) Corner clamp tray size variable
    A telephone stand that can be attached to the corner of the desk. With the swing mechanism, the saucer can be rotated 180 degrees, and the arm can be rotated 360 degrees around the column. You can smoothly share your phone with people around your desk. Since the saucer size is variable, the size ... Read More
    Discontinued
View : Grid List
Filter

32 Item(s)

Set Ascending Direction