All Category

Conference Tables

A conference table is a long table created mainly for use by multiple people such as conferences. At the center is the type with steel feet on the top. There is also a type that can be stored efficiently in the corners of the room by folding your legs when not in use. There are various storage methods depending on the product, such as the type that tilts the top plate without changing the foot, the type that allows you to remove the foot with one touch, and the type that folds the top plate in the middle. A variety of products can be selected depending on the place of use and purpose, such as those that have casters on the feet, those that can be moved easily, those that can be connected and routed through the wiring cord, and those that have a rounded corner to improve safety.
View : Grid List
Filter

Items 1 - 40 of 600

Set Ascending Direction
  1. Conference table
    MonotaRO Conference table
    Since it is foldable, it can be stored without taking up space when not in use. Comes with a convenient shelf. As a conference table *Be careful not to pinch your hands or feet when folding. *Do not sit or stand on the table. * When moving, please do not move while dragging. *Do not use in direct... Read More
    Width (mm)  1800  Top Plate Thickness (mm)  28  Allowable Load (kg)  30  Height (mm)  700  Material (Leg)  Iron (baked paint)  Color  cheek  Material (Top Plate)  melamine 
    Rating:
    96%
    from S$99.99
    Min. 2 days
  2. Economy table W1200 × D600
    R.F.YAMAKAWA Economy table W1200 × D600
    It is a simple and easy-to-assemble table. It can be used for multiple purposes. W1200 x D600mm type. * Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer&#... Read More
    Mass (kg)  10.1  Width (mm)  1200  Outer Dimensions (mm)  1200×600×700  Top Plate Thickness (mm)  24  Allowable Load (kg)  40  Length (mm)  600  Height (mm)  700  Effective Internal Dimensions, W x D x H (mm)  Leg / approx.1022 × 422 × 676 
    Rating:
    89%
    from S$139.90
    Min. 2 days
  3. Conference table stacking
    MonotaRO Conference table stacking
    Since it is foldable, it can be stored without taking up space when not in use. Comes with a convenient shelf. As a conference table *Be careful not to pinch your hands or feet when folding. *Do not sit or stand on the table. * When moving, please do not move while dragging. *Do not use in direct... Read More
    Top Plate Thickness (mm)  18  Allowable Load (kg)  30  Material (Leg)  Iron (baked paint)  Color  cheek  Material (Top Plate)  melamine 
    Rating:
    90%
    from S$199.90
    Min. 2 days
  4. Folding conference table (with lower shelf)
    TRUSCO Folding conference table (with lower shelf)
    It is a top plate that is wrapped with a melamine decorative plate. As it is foldable, it saves space even when stored. * Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering... Read More
    Trusco Part No.  241-7511  Top Plate Thickness (mm)  28  Length (mm)  450  Height (mm)  700  Mass (kg)  Width (mm)  900  Dimensions, Width W x Depth D x Height H (mm)  900×450×700  Structure  Flash structure  Material (Top Plate)  Melamine decorative board  Color (Top Plate)  cheek 
    Rating:
    60%
    from S$279.90
    Min. 3 days
  5. Meeting table
    MonotaRO Meeting table
    Simple design and convenient meeting table. It can be used not only for meetings, but also for a free address desk, so it can be used in a variety of situations. The top plate has a scratch-resistant melamine resin makeup finish. * When moving, please do not move while dragging. It may cause leg ... Read More
    Top Plate Thickness (mm)  18  Allowable Load (kg)  40  Height (mm)  720  Material (Leg)  Steel  Color  White 
    Rating:
    89%
    from S$169.90
    Min. 2 days
  6. Economy table W1000 × D600
    R.F.YAMAKAWA Economy table W1000 × D600
    It is a simple and easy-to-assemble table. It can be used for multiple purposes. W1000 x D600mm type. * Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer&#... Read More
    Width (mm)  1000  Outer Dimensions (mm)  1000×600×700  Top Plate Thickness (mm)  24  Allowable Load (kg)  40  Length (mm)  600  Height (mm)  700  Effective Internal Dimensions, W x D x H (mm)  Leg / Approx.822 × 422 × 676 
    Rating:
    80%
    from S$139.90
    Min. 2 days
  7. Folding conference table
    YAMAZEN Folding conference table
    A basic foldable conference table. The top plate is processed with melamine resin, which is resistant to scratches and dirt. The inside of the top plate is a lightweight and load-resistant honeycomb structure. Ideal as a table for a conference room. Also as a meeting table, reception table, desk,... Read More
    Length (mm)  450  Opening Width (mm)  1800  Main Unit Dimensions, Width W x Depth D x Height H (mm)  1800×450×330  Allowable Load (kg)  60  Mass (kg)  11  Height (mm)  330, (under the top plate) 270 
    Rating:
    100%
    from S$139.90
    Min. 5 days
  8. Conference Table Water Resistant Type Foldable
    MonotaRO Conference Table Water Resistant Type Foldable
    A foldable conference table with improved "water resistance" and "shock resistance"! Many general tables are laminated, and the sides gradually peel off due to the effects of sunlight, rain and moisture. However, by integrally molding urethane resin on the top plate, it is not... Read More
    Width (mm)  1800  Top Plate Thickness (mm)  26  Height (mm)  700 
    from S$289.90
    Min. 2 days
  9. 1200x600x700mm Desk with Casters
    ESCO 1200x600x700mm Desk with Casters
    Easy to move with casters. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, retu... Read More
    Dimensions, Width W x Depth D x Height H (mm)  1200×600×700  Esco Part No.  EA954HC-74  Length (mm)  600  Mass (kg)  14.5  Width (mm)  1200  Height (mm)  700  Allowable Load (kg)  30 
    Rating:
    100%
    from S$179.90
    Min. 6 days
  10. 500x300x385mm Desktop rack (wood grain)
    ESCO 500x300x385mm Desktop rack (wood grain)
    Variable height type (3 stages). * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations... Read More
    Height (mm)  385~485  Mass (kg)  3.8  Color  Natural grain  Dimensions, Width W x Depth D x Height H (mm)  500×300×385~485  Esco Part No.  EA954HC-88  Allowable Load (kg)  10  Length (mm)  300  Width (mm)  500 
    from S$109.90
    Min. 6 days
  11. 500x230x118mm  Desktop rack (wood grain)
    ESCO 500x230x118mm Desktop rack (wood grain)
    If you set the top plate on the bottom, you can store the CD case under the top plate. If you set the top plate on the top, you can store the DVD tall case under the top plate. For organizing desk accessories * Please note the following points for products shipped directly from the furniture manu... Read More
    Height (mm)  118~235  Mass (kg)  2.6  Length (mm)  230  Allowable Load (kg)  Width (mm)  500  Dimensions, Width W x Depth D x Height H (mm)  500×230×118~235  Esco Part No.  EA954HC-86  Color  Natural grain  Specification  Variable height (2 stages) 
    from S$88.99
    Min. 6 days
  12. TOKIO folding table 900 × 450mm Rose
    FUJISAWA INDUSTRY TOKIO folding table 900 × 450mm Rose
    * Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge a "cancellation fee" at... Read More
    Material (Leg)  26mm square steel pipe / baked paint  Top Plate Thickness (mm)  28  Length (mm)  450  Height (mm)  700  Mass (kg)  Opening Width (mm)  900  Material (Top Plate)  Melamine decorative board, soft edge  Specification  No shelf  Color  Rose 
    from S$249.90
    Min. 2 days
  13. Stacking blow table BT-1860B
    TERAMOTO Stacking blow table BT-1860B
    Stacking type table in pursuit of storage efficiency As a table * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We canno... Read More
    Opening Width (mm)  About 1800  Height (mm)  700  Mass (kg)  About 13  Length (mm)  600 
    from S$589.90
    Min. 4 days
  14. Folding Table Mini Table High
    YAMAZEN Folding Table Mini Table High
    Ideal for telework, teleworking, and remote work. A foldable mini table high type that can be quickly put out only when used. Easy to carry because it is small and lightweight As a side table, mini table, tray table, mini desk, auxiliary table, accessory table, etc. around the desk.
    Mass (kg)  3.7  Length (mm)  480  Width (mm)  500  Dimensions when Folded, Width W x Depth D x Height H (mm)  500×840×45  Height (mm)  700 
    Rating:
    90%
    from S$57.99
    Min. 2 days
  15. 1800x450x720mm parallel stack table
    ESCO 1800x450x720mm parallel stack table
    A parallel stack table that pursues light top plate operability and high storage efficiency. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installe... Read More
    Opening Width (mm)  1800  Dimensions, Width W x Depth D x Height H (mm)  1800(W)×450(D)×720(H)mm  Top Plate Thickness (mm)  20  Mass (kg)  25.8  Length (mm)  450  Height (mm)  720  Allowable Load (kg)  80  Act on Promoting Green Procurement  Conformity 
    from S$779.90
    Min. 4 days
  16. Environmental soft folding table
    NORITSUISU Environmental soft folding table
    Single material recycling design Single PP resin material that does not use steel insert parts. An environment-friendly design that can be crushed as it is at the time of disposal and recycled as a resin raw material. Designed for storage (top plate with stacking guide) Compared to general confer... Read More
    Trusco Part No.  133-4662  Mass (kg)  16  Opening Width (mm)  1800  Length (mm)  620  Height (mm)  700  Color  Light gray 
    from S$559.90
    Min. 12 days
  17. Meeting table  MTL series
    Nakakin Meeting table MTL series
    A stylish simple meeting table. It is also suitable for telephone stands at the entrance.
    Diameter x Length (Φmm x mm)  450×H800  Height (mm)  800  Mass (kg)  Color  Pipe base / silver, top plate / white  Top Plate Dimensions (mm)  Φ450 
    from S$489.90
    Min. 10 days
  18. Folding Mini Low Table
    YAMAZEN Folding Mini Low Table
    Ideal for telework, teleworking, and remote work. A foldable mini table that can be quickly put out only when used. Simple design that matches any room Can be folded and stored neatly when not in use As a side table, mini table, tray table, mini desk, auxiliary table, accessory table, etc. around... Read More
    Mass (kg)  3.1  Height (mm)  355  Length (mm)  440  Width (mm)  500  Dimensions when Folded, Width W x Depth D x Height H (mm)  500×550×45 
    from S$38.99
    Min. 2 days
  19. Top board jumping type stack table (with lower shelf / with panel)
    FUJISAWA INDUSTRY Top board jumping type stack table (with lower shelf / with panel)
    Stacking is possible by folding the top plate. The top plate is a flip-up type with two levers installed under the top plate, and the top plate can be folded by operating only one of them. Space-saving storage is possible. (Stacking pitch: 137mm) * Please note the following points for products sh... Read More
    Opening Width (mm)  1800  Mass (kg)  29.7  Length (mm)  450  Trusco Part No.  491-9581  Height (mm)  720  Color (Top Plate)  Rose  Specification  With lower shelf / assembly type 
    from S$639.90
    Min. 8 days
  20. Folding Desk (Width 80 Depth 40)
    YAMAZEN Folding Desk (Width 80 Depth 40)
    Ideal for telework, teleworking, and remote work. A frame foldable desk that can be quickly put out only when using it. Simple desk for personal computers, sewing machines, homework, and various uses Can be stored even in narrow spaces when folded. Completed product that does not need to be assem... Read More
    Total Load Capacity (kg)  20  Length (mm)  400  Mass (kg)  7.6  Height (mm)  700  Width (mm)  800  effective size of top table (mm)  800×400  Dimensions when Folded, Width W x Depth D x Height H (mm)  800×740×65 
    Rating:
    100%
    from S$99.99
    Min. 2 days
  21. 650x450x720mm  Parallel stack table (without curtain plate / with shelves)
    ESCO 650x450x720mm Parallel stack table (without curtain plate / with shelves)
    * Customer assembly
    Mass (kg)  10  Dimensions, Width W x Depth D x Height H (mm)  650×450×720  Specification  Curtain board: None 
    from S$689.90
    Min. 5 days
  22. Ultralight folding conference table
    TRUSCO Ultralight folding conference table
    A very light folding conference table using texels. A woman can hold it with one hand. Since it uses spring legs, it can be easily assembled and folded. For meeting rooms, meeting spaces, and events.
    Trusco Part No.  160-9404  Opening Width (mm)  1800  Length (mm)  450  Mass (kg)  7.9  Height (mm)  700  Color (Top Plate)  White 
    from S$599.90
    Min. 2 days
  23. 1500x450x720mm parallel stack table (with curtain)
    ESCO 1500x450x720mm parallel stack table (with curtain)
    A parallel stack table that pursues light top plate operability and high storage efficiency. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installe... Read More
    Opening Width (mm)  1500  Dimensions, Width W x Depth D x Height H (mm)  1500(W)×450(D)×720(H)mm  Top Plate Thickness (mm)  20  Mass (kg)  22.7  Length (mm)  450  Allowable Load (kg)  60  Height (mm)  720  Act on Promoting Green Procurement  Conformity 
    from S$899.90
    Min. 4 days
  24. 1500x450x720mm parallel stack table
    ESCO 1500x450x720mm parallel stack table
    A parallel stack table that pursues light top plate operability and high storage efficiency. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installe... Read More
    Opening Width (mm)  1500  Dimensions, Width W x Depth D x Height H (mm)  1500(W)×450(D)×720(H)mm  Top Plate Thickness (mm)  20  Mass (kg)  21.4  Length (mm)  450  Allowable Load (kg)  60  Height (mm)  720  Act on Promoting Green Procurement  Conformity 
    from S$779.90
    Min. 4 days
  25. Folding conference table with safety stopper
    TRUSCO Folding conference table with safety stopper
    Comes with a safety stopper to prevent your fingers from getting caught when folding. The width between the legs is 164 mm wider than a normal conference table, so you can sit comfortably on a chair. (Inner scale: Normal type 1541 mm → Wide crank type 1705 mm)
    Opening Width (mm)  1800  Height (mm)  700  Color (Top Plate)  cheek 
    from S$299.90
    Min. 2 days
  26. folding desk
    Sanwa Direct folding desk
    A folding desk that can be stored in a small space when not in use. By pulling the lever to unlock, you can easily install and store the top plate. Parallel stacking type that does not take up space when stored. Comes with a curtain board that does not bother your feet. A middle shelf is attached... Read More
    Total Load Capacity (kg)  30 (Middle Shelf 5)  Length (mm)  535  Height (mm)  720  Width (mm)  750  Mass (kg)  About 13.5  Dimensions when Folded, Width W x Depth D x Height H (mm)  About 750 x 530 x 938  Warranty Period  Only initial failure 
    from S$389.90
    Min. 6 days
  27. Folding Desk (Width 80 Depth 40)
    YAMAZEN Folding Desk (Width 80 Depth 40)
    Ideal for telework, teleworking, and remote work. A frame foldable desk that can be quickly put out only when using it. Low type. Simple desk for personal computers, sewing machines, homework, and various uses When folded, it can be stored even in a narrow space. The finished product does not req... Read More
    Total Load Capacity (kg)  20  Height (mm)  400  Length (mm)  400  Mass (kg)  6.6  Width (mm)  800  effective size of top table (mm)  800×400  Dimensions when Folded, Width W x Depth D x Height H (mm)  800×440×65 
    from S$76.99
    Min. 7 days
  28. Folding conference table with safety stopper
    TRUSCO Folding conference table with safety stopper
    Comes with a safety stopper to prevent your fingers from getting caught when folding.
    Opening Width (mm)  1800  Height (mm)  700  Color (Top Plate)  cheek 
    from S$229.90
    Min. 32 days
  29. Top board jumping type stack table (without panel)
    FUJISAWA INDUSTRY Top board jumping type stack table (without panel)
    Stacking is possible by folding the top plate. The top plate is a flip-up type with two levers installed under the top plate, and the top plate can be folded by operating only one of them. Space-saving storage is possible. (Stacking pitch: 137mm) * Please note the following points for products sh... Read More
    Opening Width (mm)  1800  Mass (kg)  29.0  Length (mm)  600  Height (mm)  720  Trusco Part No.  753-4442  Color (Top Plate)  New gray  Type  No panel  Specification  With lower shelf 
    from S$649.90
    Min. 8 days
  30. Folding conference table with safety stopper
    TRUSCO Folding conference table with safety stopper
    Comes with a safety stopper to prevent your fingers from getting caught when folding. The wide crank legs allow you to sit comfortably.
    Length (mm)  450  Height (mm)  700  Color (Top Plate)  cheek 
    from S$229.90
    Min. 3 days
  31. Parallel stack table (without curtain plate / with shelves)
    ESCO Parallel stack table (without curtain plate / with shelves)
    A shape that allows straight and orderly parallel stacking when stacking according to the Law on Promoting Green Purchasing. The stacking pitch is 89 mm, which is excellent storage efficiency. Equipped with hooks on both sides for hanging bags as standard equipment. Adjusting the adjuster prevent... Read More
    from S$779.90
    Min. 4 days
  32. TOKIO folding table with shelf 1800 × 900mm Ivory
    FUJISAWA INDUSTRY TOKIO folding table with shelf 1800 × 900mm Ivory
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Trusco Part No.  119-9300  Opening Width (mm)  1800  Mass (kg)  26  Material (Leg)  26mm square steel pipe / baked paint  Top Plate Thickness (mm)  28  Height (mm)  700  Length (mm)  900  Act on Promoting Green Procurement  Conformity  Color  Ivory 
    Discontinued
  33. Folding Desk
    Sanwa Direct Folding Desk
    A foldable table recommended for meetings and training. The top plate can be easily folded by operating the lever, and space-saving storage is possible when not in use. A shelf is provided under the top plate, and only what you need can be spread on the top plate, so you can use it efficiently on... Read More
    Mass (kg)  14.3  Total Load Capacity (kg)  40  Length (mm)  450  Height (mm)  700  Width (mm)  750  Dimensions, Width W x Depth D x Height H (mm)  750×450×700  Material (Frame)  Steel (epoxy resin powder coating)  Material (Top Plate)  Wood (melamine decorative board) 
    Discontinued
  34. TOKIO folding table table
    FUJISAWA INDUSTRY TOKIO folding table table
    * Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge a "cancellation fee" at... Read More
    Top Plate Thickness (mm)  28  Height (mm)  330 
    Discontinued
  35. TOKIO folding table 1500 × 450mm teak
    FUJISAWA INDUSTRY TOKIO folding table 1500 × 450mm teak
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Opening Width (mm)  1500  Top Plate Thickness (mm)  28  Length (mm)  450  Height (mm)  700  Mass (kg)  9.5  Color  cheek 
    Discontinued
  36. TOKIO folding flight table FLT
    FUJISAWA INDUSTRY TOKIO folding flight table FLT
    * Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge a "cancellation fee" at... Read More
    Top Plate Thickness (mm)  28  Caster Diameter (Φmm)  60  Color  Mildwood  Caster  Nylon twin wheel caster (with stopper)  Shelf  Φ15.9 steel pipe / baked paint  Material (Leg)  Φ31.8 steel pipe / baked paint 
    Discontinued
  37. TOKIO meeting table square type 1500X900 maple
    FUJISAWA INDUSTRY TOKIO meeting table square type 1500X900 maple
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Opening Width (mm)  1500  Pillar  25 × 80 oval steel pipe / chrome plating  Mass (kg)  26.0  Top Plate Thickness (mm)  28  Height (mm)  700  Length (mm)  900  Act on Promoting Green Procurement  Conformity  Color  Maple 
    Discontinued
  38. TOKIO folding flight table FLTS
    FUJISAWA INDUSTRY TOKIO folding flight table FLTS
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Top Plate Thickness (mm)  28  Caster Diameter (Φmm)  60  Color  Mildwood  Caster  Nylon twin wheel caster (with stopper)  Shelf  Φ15.9 steel pipe / baked paint  Material (Leg)  Φ31.8 steel pipe / baked paint 
    Discontinued
  39. TOKIO meeting table square 1800X900 white
    FUJISAWA INDUSTRY TOKIO meeting table square 1800X900 white
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Opening Width (mm)  1800  Pillar  25 × 80 oval steel pipe / baked paint  Top Plate Thickness (mm)  28  Mass (kg)  29.0  Height (mm)  700  Length (mm)  900  Act on Promoting Green Procurement  Conformity  Color  White 
    Discontinued
  40. TOKIO meeting table 1500 × 900mm neogre
    FUJISAWA INDUSTRY TOKIO meeting table 1500 × 900mm neogre
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Opening Width (mm)  1500  Mass (kg)  26  Top Plate Thickness (mm)  28  Height (mm)  700  Length (mm)  900  Act on Promoting Green Procurement  Conformity  Color  New gray  Material (Leg)  Steel pipe baking finish 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 600

Set Ascending Direction