All Category

Side Tables

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Mini table (high type)
    TRUSCO Mini table (high type)
    It is ideal as an auxiliary desk when the desk alone does not have enough space. It is a foldable type that is convenient for storage. It is a compact size with four legs aligned in the center and a width of 10 cm when the top plate is folded vertically. Comes with a stopper function to prevent d... Read More
    Height (mm)  740~1040  Maximum Loading Capacity (kg)  20  Material (Top Plate)  melamine 
    Rating:
    100%
    from S$399.90
    Min. 2 days
  2. Mini table (deskside type)
    TRUSCO Mini table (deskside type)
    It is ideal as an auxiliary desk when the desk alone does not have enough space. It is a foldable type that is convenient for storage. It is a compact size with four legs aligned in the center and a width of 10 cm when the top plate is folded vertically. Comes with a stopper function to prevent d... Read More
    Material (Top Plate)  melamine  Height (mm)  570~870  Dimensions, Width W x Depth D x Height H (mm)  500×350×570~870  Length (mm)  350  Trusco Part No.  505-4532  Width (mm)  500  Maximum Loading Capacity (kg)  20  Mass (kg)  6.5 
    from S$359.90
    Min. 2 days
  3. Folding Low Table
    YAMAZEN Folding Low Table
    A foldable frame desk that can be quickly put out only when you use it. A simple desk for personal computers, sewing machines, homework, and various uses. When folded, it can be stored even in a narrow space. A finished product that does not require assembly. Easy installation by simply pressing ... Read More
    Allowable Load (kg)  20  Length (mm)  400  Height (mm)  400  Mass (kg)  6.6  Width (mm)  800  Dimensions when Folded, Width W x Depth D x Height H (mm)  800×440×65  effective size of top table (mm)  Width 800 x Depth 400 
    from S$68.99
    Min. 7 days
  4. Foldable Table Side with Hook
    YAMAZEN Foldable Table Side with Hook
    A foldable table with a gentle texture of pine. As it is a finished product that does not require tools, it can be used quickly. Uses gentle and tasty natural wood. It can be folded when not in use, so it can be stored compactly. Scratch-proof felt is also included. With a hook on the side where ... Read More
    Top Plate Thickness (mm)  20  Allowable Load (kg)  30  Length (mm)  500  Height (mm)  710  Width (mm)  780  Dimensions when Folded, Width W x Depth D x Height H (mm)  780×500×120  Mass (kg)  8.5  Color  Natural  Material  Natural wood pine (lacquered)  effective size of top table (mm)  Width 670 x Depth 500 x Height 560 
    from S$159.90
    Min. 19 days
  5. Up-down table  UT series
    Nakakin Up-down table UT series
    The height can be adjusted steplessly. * We do not deliver to private homes (detached houses / apartments).
    Allowable Load (kg)  (Equal distribution) 15  Length (mm)  400  Width (mm)  600  Top Panel Dimensions, Width W x Depth D (mm)  600×400  Height (mm)  610~930  As ONE Part Number  63-1827-83  Mass (kg)  8.1  Color  White 
    from S$389.90
    Min. 9 days
  6. Service table PR-700R
    Lion Office Products Service table PR-700R
    Discontinued
  7. Service table GD-600R
    Lion Office Products Service table GD-600R
    Discontinued
  8. Note station with up / down lifting function
    SANWA SUPPLY Note station with up / down lifting function
    It can be used in various ways as an auxiliary desk. The height of the desk can be changed in the range of 615 to 755 mm. Since it uses a quick lever, you can easily adjust the height. Tighten the knob on the opposite side of the lever and tilt the lever as shown in the picture to fix it. Since i... Read More
    Mass (g)  4.4  Dimensions, Width W x Depth D x Height H (mm)  600×400×615~755  Allowable Load (kg) 
    Discontinued
  9. Corner table
    Lion Office Products Corner table
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible. * Please note the following points for product... Read More
    Discontinued
  10. Note station
    SANWA SUPPLY Note station
    Convenient to use as an auxiliary desk. With casters, it can be easily moved. The height can be easily adjusted (675-1000 mm). By adjusting the height of the top plate, it can be used for both standing and sitting work. * Do not move with the device mounted. It may fall. * Do not place anything t... Read More
    Allowable Load (kg)  10  Dimensions, Width W x Depth D x Height H (mm)  550×330×675~1000  Mass (g)  5.5 
    Discontinued
  11. Service table PC-700R
    Lion Office Products Service table PC-700R
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction