Executive Desks
- Itoki AF rising wiring clipItoki's active field series, rising wiring clip (2 pieces). Optional parts for active fieldMass (kg) 0.2from S$7.69Min. 24 days
- Itoki AF top plate wiring clipItoki's active field series, wiring clip under the top plate (3 pieces). Optional parts for active fieldMass (kg) 0.1from S$14.99Min. 24 days
- Sanwa Direct deskIt is a simple wooden desk. The feet are surrounded by the back panel and side panels, making the desk look refreshing. A large back panel is used not only for appearance but also for strength. With a depth of 50 cm, it saves space and allows you to work efficiently. * Please note the following p... Read MoreWidth (mm) 900 Height (mm) 700 Length (mm) 500 Color Brown Allowable Load (kg) About 30 Mass (kg) About 14 Dimensions, Width W x Depth D x Height H (mm) 900×500×700Discontinued
- YAMAZEN Desk Width 100 Side chest 2 piece setA desk with high workability. A 2-piece set with a side chest that fits under the desk. Under the desk top plate, there are 3 drawers that can hold A4 files. As a computer desk, PC desk, computer rack, study desk, flat desk, side rack, desk set. * Please note the following points for products shi... Read MoreMass (kg) (Desk) 22, (side chest) 14 Width (mm) 1005 Length (mm) 505 Height (mm) 720Discontinued