All Category

Desk Options

View : Grid List
Filter

Items 1 - 40 of 200

Set Ascending Direction
  1. Working desk
    R.F.YAMAKAWA Working desk
    A clamp-type top high shelf that can be retrofitted to fully utilize the space on the desk. A two-stage type with double the storage capacity. The two shelves can be mounted at the desired height with 13 steps and 51 mm pitch. * Please note the following points for products shipped directly from ... Read More
    Length (mm)  280  Height (mm)  753  Maximum Load of Top Plate (kg)  Approx. 20 (Equal load) 
    Rating:
    80%
    from S$199.90
    Min. 7 days
  2. Working desk
    R.F.YAMAKAWA Working desk
    The space on the desk can be effectively used as a storage space by retrofitting. Clamp type for easy installation! Shelf boards can be installed in 8 steps with a 51 mm pitch. There is also a high type that has twice the storage capacity. * Please note the following points for products shipped d... Read More
    Length (mm)  280  Height (mm)  453  Maximum Load of Top Plate (kg)  Approx. 20 (Equal load) 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  3. Folding desk with wooden shelf (width 80)
    YAMAZEN Folding desk with wooden shelf (width 80)
    A foldable wooden table that can be unfolded and used immediately only when needed. With a load capacity of 30 kg, a foldable strength design that is secure and secure. Just take it out of the box, no assembly required. There is a shelf under the top plate, and A4 files can be stored perfectly. E... Read More
    Mass (kg)  13  Maximum Load of Top Plate (kg)  30  Length (mm)  460  Height (mm)  705  Width (mm)  800  Main Unit Dimensions, Width W x Depth D x Height H (mm)  800×460×705  drawer inner size, width x depth x height (cm)  Inside: 690 × 235 × 330  Load Capacity of Shelf Board (kg)  Medium: 15  Inner dimensions (W x H) (mm)  Under the shelf: 690 x 330 
    Rating:
    100%
    from S$119.90
    Min. 7 days
  4. Laptop slider
    Sanwa Direct Laptop slider
    A slider that can store a laptop computer that can be easily attached to an existing desk with a clamp. * When installing, make sure that there are no obstacles such as drawers. The clamp supports up to 40 mm in thickness. The rail slide is 400mm and you can open the screen and work on the slider... Read More
    Assembly person  Total Load Capacity (kg)  10  Top Plate Thickness (mm)  15  Time to Assemble  20 min  Top Plate Width (mm)  550  Mass (kg)  About 4.2  effective diameter of top table (width x depth) (mm)  About 550 x 300  Dimensions, Width W x Depth D x Height H (mm)  About 665 x 450 x 125  Color  Black  Instruction Manual  Japanese instruction manual available  How to Assemble  Knockdown assembly type  Suitable Tool  Phillips screwdriver, gloves  Length (mm)  Top plate: 450 
    from S$119.90
    Min. 5 days
  5. Cable tray
    NAIKI Cable tray
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Length (mm)  60  Height (mm)  20  Mass (kg)  0.2  Width (mm)  300 
    from S$29.99
    Min. 10 days
  6. Table leg
    POSH LIVING Table leg
    You can easily DIY the shelves in combination with the top plate. Fashionable with a black and chic impression. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you orde... Read More
    Color  Black  Material  Iron 
    from S$97.99
    Min. 5 days
  7. Adjuster spacer
    NAIKI Adjuster spacer
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Mass (kg)  0.5  Trusco Part No.  868-5640 
    from S$9.89
    Min. 7 days
  8. Drawer Organizing Tray
    IZUMI KASEI Drawer Organizing Tray
    Organize and store drawers that are easily cluttered. It can also be used for shallow type drawers. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be i... Read More
    External Dimensions (W x D x H) (mm)  171×272×33  Mass (g)  About 115  Color  Black Grey  Material  Polypropylene 
    Rating:
    82%
    from S$1.99
    Min. 2 days
  9. Desk Tray
    PLUS (Stationey) Desk Tray
    An organizing tray for efficient use of the drawers. It is a partition attached so that the drawers of desks and kitchens can be used efficiently. There are various shapes, and you can choose the perfect place according to the size and shape of the item you want to store. If you have one desk tra... Read More
    Material  Polystyrene (PS) 
    Rating:
    90%
    from S$6.49
    Min. 2 days
  10. Desk-in tray
    Lion Office Products Desk-in tray
    Suitable for old and new JIS desk sleeves and top drawers. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot acc... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  320×425×48  Material  Made of polypropylene resin 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  11. G type divider
    NAIKI G type divider
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Material  Recycled PS resin mixed  Dimensions (Width W x Height H) (mm)  329×154 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  12. Pen tray
    NAIKI Pen tray
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Mass (g)  500  Material  Recycled PP resin  Trusco Part No.  868-6077  Outer Dimensions, Width W x Depth D x Height H (mm)  329×84×29 
    Rating:
    100%
    from S$7.49
    Min. 2 days
  13. Table legs
    YAMAZEN Table legs
    A combination desk where you can choose your favorite from the top plate of 3 colors and 3 sizes. Besides a desk, it can also be used as a meeting table. Easy assembly type by simply screwing it into the separately sold top plate. A solid pipe with a diameter of 50 mm. Adjuster type on the ground... Read More
    Maximum Load of Top Plate (kg)  (When attaching legs) 80  Top Plate Height H (mm)  (When mounting the legs) 710  Mass (kg)  1.5  Diameter x Length L (Φmm x mm)  50 x (legs) 67.5  Material  Steel (powder coating) 
    Rating:
    20%
    from S$66.99
    Min. 8 days
  14. Avante V2 A3 Shallow divider set
    Nakabayashi Avante V2 A3 Shallow divider set
    Since the inside of the drawer can be subdivided using a partition plate, it is convenient for organizing and storing small items. * This is only a partition plate. The main body is sold separately. * Please note the following points for products shipped directly from the furniture manufacturer.... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Transparent polystyrene resin 
    Rating:
    80%
    from S$18.99
    Min. 2 days
  15. Pen dish small
    OPEN INDUSTRIES Pen dish small
    Convenient for organizing writing instruments. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes,... Read More
    Mass (g)  35  Trusco Part No.  423-1864  Dimensions, Width W x Depth D x Height H (mm)  80×240×15  Material  Body: Reproduction ABS  Act on Promoting Green Procurement  Conformity 
    from S$4.49
    Min. 2 days
  16. Divider for drawer
    PLUS (Stationey) Divider for drawer
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Material  Resin (PS)  Size 
    from S$18.99
    Min. 2 days
  17. Living table  with shelves
    YAMAZEN Living table with shelves
    A coffee table with a Scandinavian design that is easy to assemble and compact. Designed with a height of 40 cm that is easy to use not only in front of the sofa but also on the floor. Light but durable honeycomb core structure. With a shelf, it is convenient to put a magazine or remote control f... Read More
    Maximum Load of Top Plate (kg)  30  Height (mm)  400  Top Plate Thickness (mm)  45  Length (mm)  450  Mass (kg)  Shelf board inside dimensions (width W x depth D x height H) (mm)  890×360×190  Width (mm)  900  Main Unit Dimensions, Width W x Depth D x Height H (mm)  900×450×400 
    Rating:
    40%
    from S$66.99
    Min. 2 days
  18. Large drawer folder divider
    Itoki Large drawer folder divider
    Mass (kg)  5.1 
    from S$19.99
    Min. 2 days
  19. Table cable manager (wiring duct)
    Takachiho Koheki Table cable manager (wiring duct)
    Cables around the desk can be stored neatly. It is an under desk type and can be easily attached under the desk. Easy storage by simply pushing the cable into the four easy-to-distinguish cable storage spaces. Office desk, vertical lift desk * Please note the following points for products shipped... Read More
    Dimensions, Diameter x Height H (Φmm x mm)Φ  (Base) 165 x 3  Recommended thickness (mm)  (Desk) 20 or more  Mounting Hole Diameter (Φmm)  Overall Length (mm)  910  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$69.99
    Min. 2 days
  20. Steel leg desk stand
    R.F.YAMAKAWA Steel leg desk stand
    Desk stand W950 that can effectively utilize the space on the desk. You can choose the mounting position of the center leg from two places. There is a notch for wiring at the back of the top plate. A thin cushioning material is pasted on the bottom of the legs. Can be used with the series steel l... Read More
    Uniform Load Capacity (kg)  (Top plate) 10  Height (mm)  100  Top Plate Thickness (mm)  18  Length (mm)  250  Mass (kg)  4.5  Width (mm)  950  Dimensions, Width W x Depth D x Height H (mm)  950×250×100  Effective Internal Dimensions (mm)  W540・337×H82  Color (Top Plate)  White  Color (leg)  White leg 
    from S$77.99
    Min. 2 days
  21. Avante V2 A3 deep partition set
    Nakabayashi Avante V2 A3 deep partition set
    Since the inside of the drawer can be subdivided using a partition plate, it is convenient for organizing and storing small items. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if t... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Transparent polystyrene resin 
    from S$18.99
    Min. 2 days
  22. Drawer divider
    PLUS (Stationey) Drawer divider
    Optional divider for the "Plus" desk series. A partition plate for drawers of single-sleeve desks, double-sleeve desks, side cabinets, and side desks. Add it according to the amount of storage in the drawer, the items to be stored, etc., or if it is damaged or soiled, add it as needed. ... Read More
    Material  PS 
    from S$12.99
    Min. 2 days
  23. F type divider
    NAIKI F type divider
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Material  Recycled PS resin mixed  Dimensions (Width W x Height H) (mm)  329×109 
    Rating:
    100%
    from S$7.79
    Min. 2 days
  24. LAN relay connector (Category 6 compatible)
    SANWA SUPPLY LAN relay connector (Category 6 compatible)
    A LAN relay connector can be added to the cable port on the top plate of an e-desk or the like. It makes it easier to connect to the LAN of your notebook PC. Corresponds to category 6. It can be used for 1000BASE-T, 100BASE-TX, and 10BASE-T. * It supports 1000BASE-T, but in some cases the functio... Read More
    Length (mm)  26  Opening Width (mm)  38.5  Height (mm)  53.5  Dimensions, Width W x Depth D x Height H (mm)  38.5×26×53.5 
    from S$38.99
    Min. 2 days
  25. High adjuster
    PLUS (Stationey) High adjuster
    * Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge a "cancellation fee" at... Read More
    Suitable for  For H740 
    from S$23.99
    Min. 2 days
  26. e rack
    Sanko Plastic e rack
    E-rack series divider trays that can be stacked and customized for storage. Convenient for storing the gaps in the e-rack. For storing small items such as stationery. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the ... Read More
    Length (mm)  270  Width (mm)  296  Height (mm)  40  Mass (g)  About 164  Dimensions, Width W x Depth D x Height H (mm)  About 296 × 270 × 40  Size  Material  Polypropylene 
    from S$5.29
    Min. 2 days
  27. drawer
    SANWA SUPPLY drawer
    A drawer for the SH-FD series. Drawer for SH-FD series. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept... Read More
    Height (mm)  34  Length (mm)  461  Total Load Capacity (kg)  Suitable Models  SH series (Sanwa Supply)  Material  Steel (epoxy resin powder coating) 
    from S$87.99
    Min. 2 days
  28. KS caster
    INOUE (Furniture) KS caster
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Rating:
    20%
    from S$11.99
    Min. 2 days
  29. drawer
    SANWA SUPPLY drawer
    Drawer for e-desk (ED-SK / WK series). Drawer for e-desk (ED-SK / WK series). * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before orderi... Read More
    Total Load Capacity (kg)  10  Length (mm)  400  Height (mm)  56  Suitable Models  ED series (Sanwa Supply)  Material  Steel (melamine baking coating) 
    from S$99.90
    Min. 5 days
  30. Cable tray
    NAIKI Cable tray
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Width (mm)  490  Height (mm)  175  Mass (kg)  Length (mm)  202  Color  Dark gray 
    from S$119.90
    Min. 9 days
  31. Floor fixing bracket
    SANWA SUPPLY Floor fixing bracket
    Please use it when fixing the desk to the floor. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept change... Read More
    Opening Width (mm)  34  Height (mm)  62  Dimensions, Width W x Depth D x Height H (mm)  34×75×62  Mass (g)  0.11  Length (mm)  75  Material  Steel (galvanized)  Included Accessories  Mounting screw (M8) 
    from S$48.99
    Min. 4 days
  32. Divider
    NAIKI Divider
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Height (mm)  56  Width (mm)  326 
    from S$6.49
    Min. 2 days
  33. Avante V2 B4 Deep partition set
    Nakabayashi Avante V2 B4 Deep partition set
    The drawer can be subdivided using a partition plate (sold separately), which is convenient for organizing and storing small items. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Transparent polystyrene resin 
    from S$16.99
    Min. 2 days
  34. JN Series Divider for JN Desk
    JOINTEX JN Series Divider for JN Desk
    Persistently popular standard desk series "JN desk" Optional partition plate A partition plate for single-sleeve desks, double-sleeve desks, and side desks of the N desk series. Insert it into the groove on the sleeve to attach it. * Please note the following points for products shipped... Read More
    Color  Black  Material  PS resin 
    from S$24.99
    Min. 2 days
  35. Tilt Adjustable Under-Desk Foot Rest
    StarTech.com Tilt Adjustable Under-Desk Foot Rest
    Adjustable footrests for added comfort while working Large platform (45cm x 35cm) for a wide range of needs Height adjustment function (9.5cm-12.3cm) Two easily adjustable tilt angles (15 ° / 30 °) for a comfortable fit Platform roller and massage-effective surface protrusions promote blood circu... Read More
    Angle Adjustment Range  0 / -30  Width (cm)  36  Length (cm)  50.5  Height (cm)  9.5  Color  Black 
    from S$85.99
    Min. 6 days
  36. Elbow rest
    Sanwa Direct Elbow rest
    You can easily make an elbow rest just by hooking it on the desk top plate. Placing your elbows on the table reduces your shoulders and elbows from rising. You can suppress the forward leaning posture when operating the keyboard and perform it in the correct posture.
    Assembly person  Total Load Capacity (kg)  15  Top Plate Thickness (mm)  15~25  Time to Assemble  20 min  hex wrench included (mm)  Mass (kg)  About 1.86  Dimensions, Width W x Depth D x Height H (mm)  About 605 x 415 x 137  Frame Color  Black  Color  Black  Instruction Manual  Japanese instruction manual available  How to Assemble  Knockdown assembly type  Color (Munsell Value)  Not applicable  Suitable Tool  gloves 
    from S$58.99
    Min. 5 days
  37. A4 drawer divider
    Itoki A4 drawer divider
    Mass (kg)  16.5 
    from S$12.99
    Min. 2 days
  38. Avante V2 B4 shallow partition board set
    Nakabayashi Avante V2 B4 shallow partition board set
    The drawer can be subdivided using a partition plate (sold separately), which is convenient for organizing and storing small items. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Transparent polystyrene resin 
    from S$12.99
    Min. 5 days
  39. Side desk
    SANWA SUPPLY Side desk
    The height can be adjusted in 2 steps. If you raise it, it will be flush with the H700mm desk, and you can expand your work space. At low settings, it can be installed under the top plate. The height of the middle shelf can be adjusted in 2 steps. You can also set the height at which A4 files can... Read More
    Mass (kg)  10.5  Opening Width (mm)  400  Dimensions, Width W x Depth D x Height H (mm)  400×600×580/700  Total Load Capacity (kg)  50  Height (mm)  580/700  Length (mm)  600 
    from S$279.90
    Min. 2 days
  40. Table cable manager (wiring duct)
    Takachiho Koheki Table cable manager (wiring duct)
    Cables around the desk can be stored neatly. It is a clamp type and can be easily attached to a desk. Easy storage by simply pushing the cable into the four easy-to-distinguish cable storage spaces. Office desk, vertical lift desk * Please note the following points for products shipped directly f... Read More
    Dimensions, Diameter x Height H (Φmm x mm)Φ  (Base) 165 x 3  Recommended thickness (mm)  (Desk) 45 or less  Overall Length (mm)  955  Type of Terminal Fitting  Clamp mounting  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$69.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 200

Set Ascending Direction