All Category

Other Optional Items for Desks

Other Related Pages

View : Grid List
Filter

27 Item(s)

Set Ascending Direction
  1. Laptop slider
    Sanwa Direct Laptop slider
    A slider that can store a laptop computer that can be easily attached to an existing desk with a clamp. * When installing, make sure that there are no obstacles such as drawers. The clamp supports up to 40 mm in thickness. The rail slide is 400mm and you can open the screen and work on the slider... Read More
    Assembly person  Total Load Capacity (kg)  10  Top Plate Thickness (mm)  15  Time to Assemble  20 min  Top Plate Width (mm)  550  Mass (kg)  About 4.2  effective diameter of top table (width x depth) (mm)  About 550 x 300  Dimensions, Width W x Depth D x Height H (mm)  About 665 x 450 x 125  Color  Black  Instruction Manual  Japanese instruction manual available  How to Assemble  Knockdown assembly type  Suitable Tool  Phillips screwdriver, gloves  Length (mm)  Top plate: 450 
    from S$119.90
    Min. 5 days
  2. Pen dish small
    OPEN INDUSTRIES Pen dish small
    Convenient for organizing writing instruments. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes,... Read More
    Mass (g)  35  Trusco Part No.  423-1864  Dimensions, Width W x Depth D x Height H (mm)  80×240×15  Material  Body: Reproduction ABS  Act on Promoting Green Procurement  Conformity 
    from S$4.49
    Min. 2 days
  3. Elbow rest
    Sanwa Direct Elbow rest
    You can easily make an elbow rest just by hooking it on the desk top plate. Placing your elbows on the table reduces your shoulders and elbows from rising. You can suppress the forward leaning posture when operating the keyboard and perform it in the correct posture.
    Assembly person  Total Load Capacity (kg)  15  Top Plate Thickness (mm)  15~25  Time to Assemble  20 min  hex wrench included (mm)  Mass (kg)  About 1.86  Dimensions, Width W x Depth D x Height H (mm)  About 605 x 415 x 137  Frame Color  Black  Color  Black  Instruction Manual  Japanese instruction manual available  How to Assemble  Knockdown assembly type  Color (Munsell Value)  Not applicable  Suitable Tool  gloves 
    from S$58.99
    Min. 5 days
  4. Tilt Adjustable Under-Desk Foot Rest
    StarTech.com Tilt Adjustable Under-Desk Foot Rest
    Adjustable footrests for added comfort while working Large platform (45cm x 35cm) for a wide range of needs Height adjustment function (9.5cm-12.3cm) Two easily adjustable tilt angles (15 ° / 30 °) for a comfortable fit Platform roller and massage-effective surface protrusions promote blood circu... Read More
    Angle Adjustment Range  0 / -30  Width (cm)  36  Length (cm)  50.5  Height (cm)  9.5  Color  Black 
    from S$85.99
    Min. 6 days
  5. Wrist arm (200-TOK017SV)
    Sanwa Direct Wrist arm (200-TOK017SV)
    You can operate the mouse and keyboard with less strain on your shoulders and arms. Smooth movement is possible with two rotating parts. It can be firmly fixed to the desk with a durable metal attachment. The arm itself is also made of durable metal. The non-greasy upholstered elbow pad has a bui... Read More
    Material  Inside: Steel, ABS, Wrist rest: Nylon  Instruction Manual  Japanese instruction manual available  Color  Silver  Allowable Load (kg)  Wrist rest part / approx. 11 
    from S$66.99
    Min. 5 days
  6. Mouse table (200-MPD023)
    Sanwa Direct Mouse table (200-MPD023)
    It is a sliding type and convenient for storage. It is firmly fixed with a metal clamp and can be operated firmly. It is swingable and can also be used as a wrist rest for keyboards. <Installation compatible desk>
    Color  Black 
    from S$169.90
    Min. 5 days
  7. Space unit
    IRIS OHYAMA Space unit
    It is a storage rack that can effectively utilize a small space (gap) in the living room, kitchen, and washroom. Products can be used in combination in the vertical and horizontal directions with the attached connecting bracket. By connecting, it is possible to handle gaps of various sizes (for s... Read More
    Material  Printed paper makeup particle board  Color  White / brown 
    from S$36.99
    Min. 5 days
  8. 550x250x120mm keyboard slider
    ESCO 550x250x120mm keyboard slider
    You can make effective use of the space under the monitor. The keyboard table can be moved freely. Please move it to a place that is easy to use. It can also be stored under the monitor stand. * Please note the following points for products shipped directly from the furniture manufacturer.・ Meas... Read More
    Esco Part No.  EA954HC-151  Mass (kg)  Monitor stand: 2, Keyboard table: 1.2 
    from S$75.99
    Min. 6 days
  9. Elbow rest
    Sanwa Direct Elbow rest
    You can easily make an elbow rest just by hooking it on the desk top plate. A mesh fabric is used to prevent stuffiness during work. Placing your elbows on the table reduces your shoulders and elbows from rising. You can suppress the forward leaning posture when operating the keyboard and perform... Read More
    Applicable thickness (mm)  (Top plate) 15-25  Assembly person  1 person  Total Load Capacity (kg)  15  Time to Assemble  20 min  hex wrench included (mm)  Color (Frame)  Black  Suitable Tool  gloves 
    from S$58.99
    Min. 5 days
  10. Ceiling fan / fan for simple cabinet (SMTC)
    Kawamura Electric Ceiling fan / fan for simple cabinet (SMTC)
    Ceiling fan (1 fan). Kawamura For simple cabinet (for SMTC). Since it is mounted on the top of the rack, it does not interfere with the internal unit.
    from S$189.90
    Min. 12 days
  11. Elbow rest
    Sanwa Direct Elbow rest
    You can easily make an elbow rest just by hooking it on the desk top plate. A mesh fabric is used to prevent stuffiness during work. Placing your elbows on the table reduces your shoulders and elbows from rising. Fatigue can be reduced by placing the elbow that floats in the air on the table when... Read More
    Applicable thickness (mm)  (Top plate) 15-25  Assembly person  1 person  Time to Assemble  20 min  Total Load Capacity (kg)  hex wrench included (mm)  Color  Black  Color (Frame)  Black  Suitable Tool  gloves 
    from S$46.99
    Min. 5 days
  12. Elbow rest
    Sanwa Direct Elbow rest
    You can easily make an elbow rest just by hooking it on the desk top plate. Placing your elbows on the table reduces your shoulders and elbows from rising. You can suppress the forward leaning posture when operating the keyboard and perform it in the correct posture.
    Assembly person  Time to Assemble  20 min  hex wrench included (mm)  Color  Black  Frame Color  Black  How to Assemble  Knockdown assembly type  Color (Munsell Value)  Not applicable  Specification  Number of mouths: 1 mouth  Suitable Tool  gloves 
    from S$63.99
    Min. 5 days
  13. Table top
    Yokohama Display Museum Table top
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Material  Wood iron  size, diameter x height (cm)  59.5×1.4 
    from S$179.90
    Min. 10 days
  14. Elbow rest
    Sanwa Direct Elbow rest
    You can easily make an elbow rest just by hooking it on the desk top plate. Placing your elbows on the table reduces your shoulders and elbows from rising. Fatigue can be reduced by placing the elbow that floats in the air on the table when operating the mouse.
    Assembly person  Time to Assemble  20 min  hex wrench included (mm)  Color  Black  Frame Color  Black  How to Assemble  Knockdown assembly type  Color (Munsell Value)  Not applicable  Specification  Number of mouths: 1 mouth  Suitable Tool  gloves 
    from S$46.99
    Min. 5 days
  15. tray
    Sanwa Direct tray
    Since it is a sandwich type, you can use it by sandwiching a laptop or tablet. You can adjust the height angle by attaching it to the monitor arm. You can make effective use of the desk space by floating the laptop from the desk. It is assumed to support laptops and tablets from 11.6 to 17.3 inch... Read More
    Total Load Capacity (kg)  Mass (kg)  About 1.1  Dimensions, Width W x Depth D x Height H (mm)  About 310 x 218 x 40  Included Accessories  Bolt (M4 x 8) x 4, Washer x 4  Warranty Period  Only initial failure  Material  Steel + epoxy resin powder coating 
    from S$52.99
    Min. 6 days
  16. Stockpile storage
    NAIKI Stockpile storage
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Length (mm)  130  Color  Clear white 
    from S$499.90
    Min. 24 days
  17. 550x250x120mm  Monitor stand (dark wood grain)
    ESCO 550x250x120mm Monitor stand (dark wood grain)
    * Customer assembly
    Mass (g)  3.2  Color  dark 
    from S$75.99
    Min. 5 days
  18. Keyboard slider
    Sanwa Direct Keyboard slider
    A keyboard slider that can be easily attached to an existing desk with a clamp. * When installing, make sure that there are no obstacles such as drawers. The clamp supports up to 40 mm in thickness. You can change the angle when using it. Since the keyboard can be operated close to the body, the ... Read More
    Assembly person  Time to Assemble  20 min  Top Plate Width (mm)  500  Total Load Capacity (kg)  Mass (kg)  About 1.9  Dimensions, Width W x Depth D x Height H (mm)  About 680 x 300 x 128  Color  Black  Material  Clamp / Steel, Shelf Board / HIPS  Instruction Manual  Japanese instruction manual available  How to Assemble  Knockdown assembly type  Suitable Tool  Phillips screwdriver, gloves  Length (mm)  Top plate: 265 
    Discontinued
  19. Camera stand
    NAIKI Camera stand
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Height (mm)  683  Width (mm)  140  Length (mm)  63  Mass (kg) 
    Discontinued
  20. Stage skirt
    NAIKI Stage skirt
    Material  velveteen 
    Discontinued
  21. base
    NAIKI base
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Color  Clear white  Height (mm)  50  Length (mm)  350  Width (mm)  700  Mass (kg)  2.5 
    Discontinued
  22. slider
    SANWA SUPPLY slider
    It can be stored under the desk with the keyboard on it, and the top of the desk can be used widely. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be ... Read More
    Material  Steel (melamine baking coating)  Height (mm)  82.5  Included Accessories  Palm rest  Length (mm)  420 
    Discontinued
  23. Desk controller with indicator memory
    SANWA SUPPLY Desk controller with indicator memory
    It is a controller for the electric lift desk. Only compatible with the ERD-M series. It comes with an indicator that allows you to check the height and a memory that allows you to set frequently used height positions (up to 3 locations). Please use the numerical value displayed on the controller... Read More
    Opening Width (mm)  130  Dimensions, Width W x Depth D x Height H (mm)  130×14×25  Length (mm)  14  Height (mm)  25  Included Accessories  45 ° bracket, mounting screw  Suitable Models  ERDM series  Color  White 
    Discontinued
  24. Balance exercise board Used with lift desk
    StarTech.com Balance exercise board Used with lift desk
    Balance using the muscles of your legs and trunk to promote gentle movement during desk work in a standing position. Balance board for standing desk with wide range of motion mounted on a spherical base Load capacity 136 kg Uses durable plastic and comfortable soft carpet Foot control for easy st... Read More
    Width (cm)  35  Length (cm)  50  Height (mm)  62  Color  Gray  Allowable Load (kg)  Up to 136 
    Discontinued
  25. 486x363-580x154mm  Monitor stand (wood grain)
    ESCO 486x363-580x154mm Monitor stand (wood grain)
    * Customer assembly
    Mass (kg)  4.1  Dimension (mm)  486(W)×363~580(D)×154(H)  Allowable Load (kg)  Upper: 10, Lower: 5  Color  grain 
    Discontinued
  26. Ergonomic elbow rest
    SANWA SUPPLY Ergonomic elbow rest
    By creating an elbow rest space, the burden from the elbow to the shoulder is reduced. The elbow rest is made of soft and elastic material, which makes it comfortable to work for a long time. The elbow rest is curved and fits your body, so you can work in a comfortable posture. As it is a clamp t... Read More
    Included Accessories  Mounting bracket x 2  Length (mm)  210  Opening Width (mm)  687  Dimensions, Width W x Depth D x Height H (mm)  687×210×25  Height (mm)  25 
    Discontinued
  27. Sanitary device
    NAIKI Sanitary device
    Discontinued
View : Grid List
Filter

27 Item(s)

Set Ascending Direction