All Category

Desk & Drawer Dividers

Other Related Pages

View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. G type divider
    NAIKI G type divider
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Material  Recycled PS resin mixed  Dimensions (Width W x Height H) (mm)  329×154 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  2. Avante V2 A3 Shallow divider set
    Nakabayashi Avante V2 A3 Shallow divider set
    Since the inside of the drawer can be subdivided using a partition plate, it is convenient for organizing and storing small items. * This is only a partition plate. The main body is sold separately. * Please note the following points for products shipped directly from the furniture manufacturer.... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Transparent polystyrene resin 
    Rating:
    80%
    from S$18.99
    Min. 2 days
  3. Large drawer folder divider
    Itoki Large drawer folder divider
    Mass (kg)  5.1 
    from S$19.99
    Min. 2 days
  4. Avante V2 A3 deep partition set
    Nakabayashi Avante V2 A3 deep partition set
    Since the inside of the drawer can be subdivided using a partition plate, it is convenient for organizing and storing small items. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if t... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Transparent polystyrene resin 
    from S$18.99
    Min. 2 days
  5. Drawer divider
    PLUS (Stationey) Drawer divider
    Optional divider for the "Plus" desk series. A partition plate for drawers of single-sleeve desks, double-sleeve desks, side cabinets, and side desks. Add it according to the amount of storage in the drawer, the items to be stored, etc., or if it is damaged or soiled, add it as needed. ... Read More
    Material  PS 
    from S$12.99
    Min. 2 days
  6. F type divider
    NAIKI F type divider
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Material  Recycled PS resin mixed  Dimensions (Width W x Height H) (mm)  329×109 
    Rating:
    100%
    from S$7.79
    Min. 2 days
  7. e rack
    Sanko Plastic e rack
    E-rack series divider trays that can be stacked and customized for storage. Convenient for storing the gaps in the e-rack. For storing small items such as stationery. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the ... Read More
    Length (mm)  270  Width (mm)  296  Height (mm)  40  Mass (g)  About 164  Dimensions, Width W x Depth D x Height H (mm)  About 296 × 270 × 40  Size  Material  Polypropylene 
    from S$5.29
    Min. 2 days
  8. Divider
    NAIKI Divider
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Height (mm)  56  Width (mm)  326 
    from S$6.49
    Min. 2 days
  9. Avante V2 B4 Deep partition set
    Nakabayashi Avante V2 B4 Deep partition set
    The drawer can be subdivided using a partition plate (sold separately), which is convenient for organizing and storing small items. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Transparent polystyrene resin 
    from S$16.99
    Min. 2 days
  10. A4 drawer divider
    Itoki A4 drawer divider
    Mass (kg)  16.5 
    from S$12.99
    Min. 2 days
  11. Avante V2 B4 shallow partition board set
    Nakabayashi Avante V2 B4 shallow partition board set
    The drawer can be subdivided using a partition plate (sold separately), which is convenient for organizing and storing small items. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Transparent polystyrene resin 
    from S$12.99
    Min. 5 days
  12. Front and rear partition plates
    PLUS (Stationey) Front and rear partition plates
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Color  Dark gray  Material (Main Unit)  Steel plate / baking finish 
    from S$49.99
    Min. 25 days
  13. Standard divider
    NAIKI Standard divider
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Width (mm)  310  Length (mm)  Height (mm)  181  Mass (kg) 
    from S$33.99
    Min. 19 days
  14. Thin-cavity sorting partition
    Itoki Thin-cavity sorting partition
    from S$23.99
    Min. 17 days
  15. Sneeze Guard Partition
    MTO Sneeze Guard Partition
    Self-supporting splash prevention partition. Lightweight, no tools required, easy to assemble and install. The pedestal can be attached with a special adhesive sheet, and the peeled film can be used after being washed completely, dried and reattached. Since it can be cut with scissors, it can be ... Read More
    Color  Clear  Material  PE, alloy, acrylic 
    from S$69.99
    Min. 2 days
  16. Divider
    NAIKI Divider
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Discontinued
  17. Single sleeve desk divider (middle lower set)
    INOUE (Furniture) Single sleeve desk divider (middle lower set)
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Model Number  NSO-DESK-SIC+NSO-DESK-SIG  Suitable Model  NSO-DESK-107 
    Discontinued
View : Grid List
Filter

17 Item(s)

Set Ascending Direction