All Category

Clothes Racks

View : Grid List
Filter

Items 1 - 40 of 142

Set Ascending Direction
  1. Rugged clothes rack with casters
    YAMAZEN Rugged clothes rack with casters
    A sturdy hanger rack that can be moved as it is even if a lot of clothes are hung in two rows in the space for one car. 5cm x 5 step adjustment design that can change the height according to the length of clothes. Uses spherical casters with a diameter of 50 mm and moves smoothly. Adjust the heig... Read More
    Mass (kg)  Allowable Load (kg)  85  Main Unit Dimensions, Width W x Depth D x Height H (mm)  960×405×1425-1625  Material  Steel (powder coating or chrome plating) 
    Rating:
    90%
    from S$97.99
    Min. 2 days
  2. Hanger rack
    YAMAZEN Hanger rack
    With 3 columns, it is easy to use, from wide specifications that fill the wall surface to L-shaped specifications that utilize the corners. Strut-fixed type that allows you to flexibly choose the installation location, and spring compression type for outstanding stability. Can be installed up to ... Read More
    Storage Guideline  135 clothes  Main Unit Dimensions, Width W x Depth D x Height H (mm)  1600-2920×95×1900-2600  Mass (kg)  5.5  Material  Metal (steel), polypropylene, ABS resin  Allowable Load (kg)  Overall: 90, per stage: 30  Color  White 
    from S$149.90
    Min. 8 days
  3. Metal hanger rack with casters
    YAMAZEN Metal hanger rack with casters
    A pipe hanger rack with basic height adjustment. Easy to adjust the size with a triangular knob. Easy to move with casters. No tools required for assembly. For storing clothes as a metal hanger rack, pipe hanger rack, closet hanger rack, coat hanger rack, and gap hanger rack. * Please note the fo... Read More
    Time to Assemble  10-20 minutes 
    Rating:
    100%
    from S$55.99
    Min. 7 days
  4. With pipe hanger stopper
    IRIS OHYAMA With pipe hanger stopper
    Comes with a height-adjustable stopper. The end of the hanger pipe expands and contracts sideways, so you can store more clothes. Comes with casters that are convenient for moving. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dime... Read More
    Dimensions, Width W x Depth D x Height H (mm)  850~1300×440×900~1500 
    from S$32.99
    Min. 4 days
  5. Pipe hanger 2-stage type
    MonotaRO Pipe hanger 2-stage type
    A two-stage pipe hanger rack. Since it is equipped with casters, it is easy to move. For clothes *Use on fragile floors such as flooring and tatami mats may cause scratches and dents on the floor surface. Laying out a rug will help prevent scratches. * Do not climb on this product to move it or h... Read More
    Allowable Load (kg)  20  Storage Guideline  About 38 jackets  Mass (kg)  About 4  Dimensions, Width W x Depth D x Height H (cm)  About 85-120 × 44 × 85-160  Color  Black 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  6. Pole Hanger Rack
    YAMAZEN Pole Hanger Rack
    A pole hanger rack that can be stored compactly and in a small space. Ideal for installation at the entrance of the office. Bags, hats and coats all together. There is a weight on the base and there is a sense of stability. For storing clothes as a metal hanger rack, pipe hanger rack, closet hang... Read More
    Mass (kg)  4.5 
    Rating:
    84%
    from S$57.99
    Min. 2 days
  7. Sturdy hanger rack  with casters
    YAMAZEN Sturdy hanger rack with casters
    A sturdy hanger rack with a load capacity of 120 kg that can be moved even with a lot of clothes. It has a slim shape even though it is a two-tiered type with a large storage capacity. Uses spherical casters with a diameter of 50 mm and can move smoothly. The height can be adjusted in 5 steps in ... Read More
    Allowable Load (kg)  120  Mass (kg)  6.1  Main Unit Dimensions, Width W x Depth D x Height H (mm)  960×405×1295~1895  Thickness (mm)  Hanger bar: 25  Material  Steel (chrome plating)  Type  Two-stage type 
    Rating:
    100%
    from S$99.90
    Min. 8 days
  8. Universal mini hanger rack
    YAMAZEN Universal mini hanger rack
    Hanger that makes effective use of the upper part of the closet Depending on the idea, it can be expanded and contracted up and down in sanitary etc. (height 53-83 cm) Can be expanded and contracted to the left and right (59-97 cm) For storing clothes as a metal hanger rack, pipe hanger rack, clo... Read More
    Allowable Load (kg)  (Hanger bar) 4  Mass (kg)  Dimensions, Width W x Depth D x Height H (mm)  590~970×450×530~830  Time to Assemble  About 20-30 minutes  Color  Ivory 
    from S$38.99
    Min. 2 days
  9. Hanger Rack That Can Dry Futons
    YAMAZEN Hanger Rack That Can Dry Futons
    A hanger rack that can be hung on a sunny window, under an air conditioner, or on a wall to flexibly decide the installation location. Estimated: 100 clothes (up to 150 clothes with 3 hangers) The lower double hang is well-ventilated and supports up to a total of 30 kg, making it a great success ... Read More
    Allowable Load (kg)  (Per bar) 15, (overall) 45  Mass (kg)  Dimensions, Width W x Depth D x Height H (mm)  1200~2100×240×1550~2550 
    Rating:
    90%
    from S$179.90
    Min. 7 days
  10. Sturdy hanger rack  with casters
    Miyatake Seisakusho Sturdy hanger rack with casters
    A boutique hanger with plenty of storage capacity. The height can be adjusted easily with the push type. Caster specifications. Sturdy design. As a pipe hanger rack, closet hanger rack, coat hanger rack. * Please note the following points for products shipped directly from the furniture manufactu... Read More
    Time to Assemble  20-30 minutes  Allowable Load (kg)  80  Color  White 
    Rating:
    50%
    from S$63.99
    Min. 7 days
  11. Basket Trolley Hanger Racks with Casters
    YAMAZEN Basket Trolley Hanger Racks with Casters
    A hanger rack with a fashionable basket. Easy to move with casters. As a pipe hanger rack, hanger rack, coat hanger rack, closet hanger rack, locker. For clothes storage, storage, clothes change, entrance storage. * Please note the following points for products shipped directly from the furniture... Read More
    Inner dimensions (width x depth x depth) (mm)  Basket: 530 x 295 x 80 
    Rating:
    80%
    from S$97.99
    Min. 7 days
  12. Hanger rack with shelves with casters
    YAMAZEN Hanger rack with shelves with casters
    A hanger rack with casters that hangs, puts, decorates, and makes effective use of space. A storage box is perfect for the lower shelf, further improving storage efficiency. With casters, it is also convenient for cleaning. Equipped with an upper shelf on which hats and small items can be display... Read More
    Time to Assemble  40-60 minutes 
    Rating:
    93%
    from S$179.90
    Min. 7 days
  13. Pipe hanger rack  with casters
    YAMAZEN Pipe hanger rack with casters
    A basic height-adjustable pipe hanger rack and a double type with plenty of storage. Easy to adjust the size with a triangular knob. Easy to move with casters. No tools required for assembly. For storing clothes as a metal hanger rack, pipe hanger rack, closet hanger rack, coat hanger rack, and g... Read More
    Time to Assemble  20-30 minutes  Mass (kg)  3.2  Storage Guideline  30 shirts  Main Unit Dimensions, Width W x Depth D x Height H (mm)  750×430×890~1520  Allowable Load (kg)  About 20  Inner Dimensions (mm)  Hanger part: 750-1380  Material  Steel (chrome plating), polypropylene 
    Rating:
    80%
    from S$57.99
    Min. 7 days
  14. Ceiling Tension Rod Type Hanger Rack 2-Tier Horizontal Expansion Type
    YAMAZEN Ceiling Tension Rod Type Hanger Rack 2-Tier Horizontal Expansion Type
    Strut-fixed type that allows you to flexibly choose the installation location, and spring compression type for outstanding stability. Can be installed up to a maximum height of 280 cm. Width expansion and contraction, hanger bar height can be set as you like. Comes with a hook rod, so you can eas... Read More
    Mass (kg)  3.5  Main Unit Dimensions, Width W x Depth D x Height H (mm)  600-975×95×1400-2800  Allowable Load (kg)  Overall: 60, per stage: 30  Storage Guideline  Shirt: 40 (20 per stage) 
    from S$86.99
    Min. 7 days
  15. Wooden pole hanger
    PEARL METAL Wooden pole hanger
    Made of natural wood (rubber wood) that is perfect for showing storage. All connections are screw type, so no tools are required and assembly is easy. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation loc... Read More
    Load Capacity Per Unit (kg)  Specification  Assembling type  Material  Natural wood (rubber wood) 
    from S$57.99
    Min. 4 days
  16. Steel hanger rack with cover
    YAMAZEN Steel hanger rack with cover
    Hanger rack with cover. With steel rack specifications, the position of the hanger bar and middle shelf can also be adjusted. In addition to the top plate, there is one upper shelf and one lower shelf For storing clothes as a metal hanger rack, pipe hanger rack, closet hanger rack, and coat hange... Read More
    Allowable Load (kg)  (Hanger bar) 20  Load Capacity of Shelf Board (kg)  25  Length (mm)  380  Shelf board dimensions (width W x depth D) (mm)  680×380  Mass (kg)  7.5  Main Unit Dimensions, Width W x Depth D x Height H (mm)  740×450×1620 
    from S$119.90
    Min. 2 days
  17. Wooden wide hanger rack with cover (maximum width 200cm)
    YAMAZEN Wooden wide hanger rack with cover (maximum width 200cm)
    A large-capacity hanger rack with a transparent curtain that hides a lot. Uses a hanger bar with a solid structure using a 1.2 mm thick pipe, which is twice as thick as our regular product. A solid and simple, natural curtain-type cover that hides your clothes and keeps your room clean. Long clot... Read More
    Height (mm)  From floor to hanger: 1725  Time to Assemble  60-minute  Main Unit Dimensions, Width W x Depth D x Height H (mm)  1280~2100×550×1800  Mass (kg)  27 
    Rating:
    67%
    from S$389.90
    Min. 14 days
  18. Pole hanger rack
    YAMAZEN Pole hanger rack
    A pole hanger that is convenient for hanging. A space-saving pole hanger that puts together bags, hats, and coats. Choose a shirt or hat in a space with a diameter of 30 cm. A 3kg weight is placed on the base, giving a sense of stability that supports the pole. Hanger rack, hanger pole, hanger st... Read More
    Allowable Load (kg)  2 per bar, overall load capacity 16  Main Unit Dimensions, Width W x Depth D x Height H (mm)  300×300×1760  Mass (kg)  4.6  Material  Steel (epoxy resin coating) 
    from S$64.99
    Min. 2 days
  19. Hanger rack  with shelves
    YAMAZEN Hanger rack with shelves
    An antique design hanger rack with a stylish atmosphere in the room. Highly designed hanger rack. With a shelf board, it is also possible to store small items. A type design with stability of the rack itself. The wood grain design makes it look neat. For storing clothes as a metal hanger rack, pi... Read More
    Number of Tiers  Storage Guideline  20 clothes  Time to Assemble  30-40 minutes  Mass (kg)  6.6  Main Unit Dimensions, Width W x Depth D x Height H (mm)  660×395×1510  Inner dimensions (W x H) (mm)  Hanger: 625 × 1320 
    Rating:
    100%
    from S$68.99
    Min. 2 days
  20. Stretch hanger rack
    YAMAZEN Stretch hanger rack
    The wall of the room is transformed into a large-capacity closet. It can be expanded and contracted vertically and horizontally (vertical 190-260 cm, horizontal 91.5-160 cm). Easy installation with one-touch fixing device Spring compression type tension for stability Excellent hook position can b... Read More
    Inner Width (mm)  (Hanger) 660-1360  Allowable Load (kg)  (Overall) 60, (Per stage) 30  Mass (kg)  3.8  Dimensions, Width W x Depth D x Height H (mm)  915~1600×100×1900~2600  Time to Assemble  About 30-40 minutes  Storage Guideline  About 90 shirts (about 45 per stage) 
    from S$119.90
    Min. 7 days
  21. A style hanger rack  With 5 wooden hangers
    YAMAZEN A style hanger rack With 5 wooden hangers
    A compact A-type coat hanger with a shelf board on which bags and baggage can be placed. The hanger bar part has a load capacity of about 30 kg, and the shelf board part has a load capacity of about 20 kg. It comes with 5 wooden hangers, so you can use it as soon as it arrives. For storing clothe... Read More
    Included Accessories  5 wooden hangers  Dimensions, Width W x Depth D x Height H (mm)  660×395×1510  Mass (kg) 
    from S$79.99
    Min. 8 days
  22. Fashionable  Hanger rack with shelves
    YAMAZEN Fashionable Hanger rack with shelves
    An antique design hanger rack with a stylish atmosphere in the room. Long coats and other long items can be stored in the storage area (large), and short jackets and small items can be stored in the storage area (medium) (small). Highly designed hanger rack. With a shelf board, it is also possibl... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  1065×395×1510  Mass (kg)  12.4  Allowable Load (kg)  90  Inner dimensions (W x H) (mm)  [Hanger bar] 625/405 × 1320/1015 
    from S$119.90
    Min. 8 days
  23. Wall hanger rack
    YAMAZEN Wall hanger rack
    A wall rack that can be installed anywhere by stretching it against the ceiling. Includes 6 convenient metal hooks for hanging hats and accessories and 3 resin S-shaped hooks. Convenient for hanging hats at the entrance or corridor. Since it expands and contracts separately on the left and right,... Read More
    Dimension (mm)  (From the floor to the bottom shelf) 200  Mass (kg)  13  Shelf Spacing (mm)  37  Main Unit Dimensions, Width W x Depth D x Height H (mm)  800×190×2000-2600  Dimensions, Height x Width (mm)  Panel: 200 x 800 (per sheet) 
    from S$249.90
    Min. 7 days
  24. Pole hanger
    PEARL METAL Pole hanger
    It is space-saving and can be used not only in the room but also for a little hanging at the entrance. You can hang hats, stoles, bags, etc. that are difficult to store and store them neatly. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measu... Read More
    Allowable Load (kg)  2 per hook  Dimensions, Width W x Depth D x Height H (mm)  360×360×1755  Mass (g)  5300  Color  White 
    Rating:
    90%
    from S$58.99
    Min. 4 days
  25. Hanger rack cover
    TOYO CASE Hanger rack cover
    A hanger rack cover that protects clothes hung on the hanger rack from dust. Can be used by hooking a string on the hanger rack to be used. It is convenient to see the contents from the transparent window. * Please note the following points for products shipped directly from the furniture manufac... Read More
    Color  Ivory  Material  Polyester, cotton, vinyl chloride resin 
    from S$24.99
    Min. 2 days
  26. Large capacity hanger rack with cover
    YAMAZEN Large capacity hanger rack with cover
    A large-capacity hanger rack with a transparent curtain that hides a lot. Uses a hanger bar with a solid structure using a 1.2 mm thick pipe, which is twice as thick as our regular product. A solid and simple, natural curtain-type cover that hides your clothes and keeps your room clean. Long clot... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  1280~2100×550×1800  Mass (kg)  27  Time to Assemble  60-90 minutes  Height (mm)  From floor to hanger: 1725  Color  White 
    from S$369.90
    Min. 8 days
  27. Pole Hanger Rack Kids
    YAMAZEN Pole Hanger Rack Kids
    A pole hanger with a height of 1230 mm that is easy for children to use. The hook-shaped bar is also convenient for putting on a hat. Choose a shirt or hat in a space with a diameter of 290 mm. A weight is added to the base to improve stability. For storing clothes as a kids hanger, metal hanger ... Read More
    Time to Assemble  10-20 minutes  Load Capacity Per Unit (kg)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  290×290×1230  Mass (kg)  Quantity per Set (pieces)  Hanger bar: 8  Material  Steel (chrome plating, powder coating) 
    from S$64.99
    Min. 7 days
  28. Hanger rack  with shelves
    YAMAZEN Hanger rack with shelves
    An antique design hanger rack with a stylish atmosphere in the room. There are two storage areas on the top and bottom, so you can fully store it. Highly designed hanger rack. With a shelf board, it is also possible to store small items. A type design with stability of the rack itself. The wood g... Read More
    Number of Tiers  Time to Assemble  30-40 minutes  Storage Guideline  40 clothes  Main Unit Dimensions, Width W x Depth D x Height H (mm)  660×395×1880  Mass (kg)  8.6 
    from S$86.99
    Min. 8 days
  29. Rugged pole pole hanger rack width expansion and contraction with shelf
    Dream Ware Rugged pole pole hanger rack width expansion and contraction with shelf
    A sturdy, taut fixed rack that is easy to install and makes effective use of limited space. Active throughout the house such as kitchen, living room and laundry. A matte single color design that fits comfortably in your room. Since both the columns and the hanger bar are telescopic, it can be sto... Read More
    Mass (kg)  8.6  Dimensions, Width W x Depth D x Height H (mm)  780~1300×320×2000~2800  Material  Steel (powder coating), polypropylene 
    from S$179.90
    Min. 7 days
  30. Metal hanger rack  with casters
    YAMAZEN Metal hanger rack with casters
    A hanger rack that expands and contracts in height. The stretchable sidebar is convenient for choi hanging. For storing clothes as a metal hanger rack, pipe hanger rack, closet hanger rack, and coat hanger rack. * Please note the following points for products shipped directly from the furniture m... Read More
    Mass (kg)  3.5  Dimensions, Width W x Depth D x Height H (cm)  75×43×90~146  Time to Assemble  About 10-20 minutes  Material (Leg)  Polypropylene  Material (Frame)  Steel (chrome plating / powder coating) 
    from S$52.99
    Min. 7 days
  31. Plus one pipe hanger cover
    TOYO CASE Plus one pipe hanger cover
    A hanger rack cover that protects clothes hung on the hanger rack from dust. Slit type that is easy to take out. Can be used by hooking a string on the hanger rack to be used. It is convenient to see the contents from the transparent window. Corresponding size: Width 750 to 900 mm * Please note t... Read More
    Dimensions (Width W x Height H) (mm)  Approx. 900 x 1100  Material  Non-woven  Color  Brown  Mass (kg)  About 0.16 
    from S$23.99
    Min. 2 days
  32. One-touch tension pole hanger rack (double)
    Dream Ware One-touch tension pole hanger rack (double)
    Easy installation even for women with a one-touch fixing device. Spring compression type for outstanding stability. Shirt storage guideline: 150 clothes. An extra-thick pipe with a diameter of 38 mm is used for the columns. Hanger bar diameter 32 mm. As a tension rod, tension pole hanger rack, pi... Read More
    Allowable Load (kg)  100  Dimensions, Width W x Depth D x Height H (mm)  1000~1700×100×1700~2800  Time to Assemble  20-30 minutes  Mass (kg) 
    from S$119.90
    Min. 7 days
  33. Hanger rack cover
    AIMEDIA Hanger rack cover
    Prevents dust and stores cutely !! Made of breathable non-woven fabric. A transparent window that shows the contents. It can completely cover hanger racks up to 90 cm wide. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions o... Read More
    Mass (g)  About 168  dimension, width x height (cm)  About 90 × 100 
    Rating:
    80%
    from S$11.99
    Min. 5 days
  34. Width telescopic  Hanger rack  With shelves
    YAMAZEN Width telescopic Hanger rack With shelves
    A hanger rack that makes effective use of the upper part of the closet. The closet is replaced with a closet. Since it has a shelf, it can store bags and the like. You can select your favorite position from 7 places on the shelf (120 mm interval). For storing clothes as a metal hanger rack, pipe ... Read More
    Time to Assemble  20-30 minutes  Shelf board dimensions (width W x depth D) (mm)  350~680×220  Mass (kg)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  460~760×590×870  Length (mm)  Hanger bar: 380-710  Allowable Load (kg)  Hanger bar: 7, shelf board: 5  Material  Steel (powder coating / chrome plating) 
    from S$69.99
    Min. 7 days
  35. Hanger
    NAIKI Hanger
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Width (mm)  400  Height (mm)  65  Length (mm)  320  Mass (kg)  1.3 
    from S$109.90
    Min. 10 days
  36. PRX Beauty Style
    TENMA PRX Beauty Style
    It is an entrance pole hanger that can store slippers. Two pairs of slippers can be stored. "Comfortable space" with easy-to-use roundness and discerning size setting * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensio... Read More
    Allowable Load (kg)  1, [Hook] 2  Dimensions at Use, Width W x Depth D1 x Height H1 (mm)  Approx. 300 x 300 x 1620  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Entrance pole hanger  Color  Matte black  Material  Steel (powder coating), screw, EVA, PP 
    from S$58.99
    Min. 5 days
  37. Rubber wood hanger
    PEARL METAL Rubber wood hanger
    Made of natural wood (rubber wood) that is perfect for showing storage. Slippers and shoes can be placed at the bottom, bags and accessories can be placed on the shelves, and dresses and coats can be hung on the hangers. * Please note the following points for products shipped directly from the fu... Read More
    Total Load Capacity (kg)  20  Dimensions, Width W x Depth D x Height H (mm)  750×450×1478  Specification  Assembling type  Material  Natural wood (rubber wood) 
    from S$129.90
    Min. 4 days
  38. Tight wall rack
    YAMAZEN Tight wall rack
    A hanger rack that turns the wall into a storage. The tension is fixed, making effective use of dead space. Convenient for hanging hats and bags at the entrance and hallways. With a slim but stable leg structure, the ground plane is clean and the depth is 15 cm. Since it expands and contracts sep... Read More
    Mass (kg)  11.5  Shelf board dimensions (width W x depth D) (mm)  400×150  Dimensions, Width W x Depth D x Height H (mm)  800×150/200×2000-2600  Time to Assemble  About 20-30 minutes  Height (mm)  From floor to hanger bar: 1800  Dimensions (Width W x Depth D) (mm)  Hanger bar: 600 x 70  Interval (mm)  Panel: 65 
    from S$179.90
    Min. 7 days
  39. Folding table with two outlets [with 2 outlets]
    YAMAZEN Folding table with two outlets [with 2 outlets]
    A foldable desk that is a combination of a foldable rack and a foldable desk. Two new outlets are installed. Ideal for PC work. A convenient stretch rack that turns the wall into a storage space. A space-saving desk that does not waste space. You can secure a workspace at home. When not in use, i... Read More
    Cable Length (m)  1.8  Outlet  2 units (up to 1500W in total)  Mass (kg)  22.5  Dimensions, Width W x Depth D x Height H (cm)  80×40×230~260  Time to Assemble  Approximately 30-40 (approximate)  Included Accessories  Book stand x 2 Hook x 4 
    from S$299.90
    Min. 7 days
  40. Luminous Noir Rack Tension Pole
    Luminous Luminous Noir Rack Tension Pole
    Luxurious matte black color, rust-resistant hammertone paint
    Height (mm)  2200~2800  Pole Diameter (Φmm)  25  Length (mm)  250  Color  Black 
    from S$139.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 142

Set Ascending Direction