Shoe Trays & Boxes
Other Related Pages
- Fudo Giken i-zucc shoe boxShoe rack for storing shoes in the closet A shoe storage rack that can be neatly stored in the closet. Set of 2. Protects shoes from scratches and dust. When you open it until you hear a click, it stays open and you can easily put it in and out. You can organize your shoes in the off-season or wh... Read MoreAllowable Low Temperature (℃) -20 Heat Resistance Temperature (℃) 100 Material Polypropylene Inner Dimensions (width W x depth D x height H) (cm) Single item / 20.7 × 29.8 × 13.4from S$16.99Min. 2 days
- Okamura VILLAGE shoe trayA shoe tray that keeps the locker clean. Made of recycled polypropylene. Light gray color. Dimensions W288 x D360? H30. * Cannot be placed in a 4-person locker. * Please note that a separate fee will be charged if redelivery arrangements are made due to customer's convenience.Material Made of recycled polypropylene resin Dimensions, Width W x Depth D x Height H (mm) 288×360×30from S$24.99Min. 2 days
- Shimoyama Clear shoe caseThe back panel has vents that are effective against deodorization and mold. With a front fall prevention function that is safe even when stacked.Opening Width W x Depth D x Height H (mm) 235×335×135 Allowable Load (kg) 3 TKG Part No. 8-1412-0101
- NAIKI Shoe tray* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreMaterial Resin Color Whitefrom S$17.99Min. 11 days
- SASAGAWA Shoe trayYou can store indoor clothes, slippers, shoes, etc. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept cha... Read MoreMass (g) 1160 Inner Dimensions (mm) 388×288×74 Outer Dimensions (mm) 403×303×H82 RoHS directive (corresponding to 10 substances) Correspondence Material Synthetic leatherfrom S$58.99Min. 10 days
- Sanko Plastic Shoe stocker wideSince two pairs of shoes fit in the space of one pair, the space inside the shoe box can be used effectively. Since the angle can be adjusted in 4 steps, it supports a wide range from sneakers to high heels. * Please note the following points for products shipped directly from the furniture manuf... Read MoreDimensions (Width x Depth x Height) (mm) About 107 × 265 × 85 Mass (g) About 360 Color Gray Material Polypropylenefrom S$13.99Min. 8 days
- TRUSCO shoe trayWidth that can be used to prevent mud stains on shoes in the locker. The height of the front side is low so that it is easy to take out the shoes. As a place to store shoes to change in the office to prevent mud stains on lockers and shoe boxesTrusco Part No. 244-2484from S$8.89Min. 2 days
- Sanko Plastic Shoes stocker slimSince two pairs of shoes fit in the space of one pair, the space inside the shoe box can be used effectively. Since the angle can be adjusted in 4 steps, it supports a wide range from sneakers to high heels. * Please note the following points for products shipped directly from the furniture manuf... Read MoreMass (g) About 232 Dimensions (Width x Depth x Height) (mm) About 76 × 265 × 85 Color Gray Material Polypropylenefrom S$9.59Min. 8 days
- YAMAZEN Clear shoe box (for men)A shoe box that you can see inside to store shoes that you do not normally use. Large size for men's shoes and high cuts. Various places such as under the bed and in the closet are transformed into storage spaces. It can be stored one pair at a time, making it ideal for storing important shoe... Read MoreMass (g) 200 Dimensions when Folded, Width W x Depth D x Height H (mm) 340×340×6 Material PolypropyleneDiscontinued
- YAMAZEN Shoes storage box clear (for women)A shoe box that you can see inside to store shoes that you do not normally use. Even if stacked, it can be taken in and out from the front. With handles and vents to support movement in and out. Can be folded and stored compactly when not in use. As a shoe box, shoe storage case, clear box, clear... Read MoreMass (g) 100 Dimensions, Width W x Depth D x Height H (mm) 190×300×100 Folding dimensions (mm) 290×300×4 Color Clear Material PolypropyleneDiscontinued
- ATOM LIVINTECH Shoe trayA shoe tray for lockers.Dimensions (Length L x Width W x Height H) (mm) 332×242×52 Color Black Material PPDiscontinued
- Bestco Zeen Walk-in Closet Shoe Box Side OpenThe clear case makes it easy to check the contents. It can be stored compactly when not in use.Thickness (mm) 0.7 Material Body: PP Type Side openDiscontinued
- IRIS OHYAMA Shoe caseIt is a clear type shoe case of S size and M size that you can choose according to the size of your shoes. It is a great deal of 3 pieces.Material PolypropyleneDiscontinued
- Bestco Zeen Walk-in Closet Shoe Box Full OpenThe clear case makes it easy to check the contents. It can be stored compactly when not in use.Thickness (mm) 0.7 Material Body: PPDiscontinued
- Bestco Zeen Walk-in Closet Shoe Box Full OpenThe clear case makes it easy to check the contents. It can be stored compactly when not in use.Thickness (mm) 0.7 Material Body: PP Type Full openDiscontinued
- YAMAZEN Clear shoe box (for boots) 3-piece setA clear box with a visible inside that stores off-season boots. Various places such as under the bed and in the closet are transformed into storage spaces. It can be stored one pair at a time, making it ideal for storing important boots. Even if stacked, it can be taken in and out from the front.... Read MoreSet Contents 3 pairs Mass (g) 300 Main Unit Dimensions, Width W x Depth D x Height H (mm) 300×520×110 Dimensions when Folded, Width W x Depth D x Height H (mm) 520×410×6 Material PolypropyleneDiscontinued
- YAMAZEN Shoe case 10A hidden shoe box for storing off-season shoes. The case is colored so that the stored shoes cannot be seen. Various places such as under the bed and in the closet are transformed into storage spaces. It can be stored one pair at a time, making it ideal for storing important shoes. Even if stacke... Read MoreMass (kg) 0.1 Dimensions, Width W x Depth D x Height H (mm) 190×300×100 Folding dimensions (mm) 290×300×4 Material Polypropylene Color WhiteDiscontinued