All Category

Slippers Racks

View : Grid List
Filter

22 Item(s)

Set Ascending Direction
  1. Fremo  Slipper Rack
    TOYO CASE Fremo Slipper Rack
    Slippers that tend to be cluttered can be stored neatly! 4 pairs can be stored. The simple form and soft curves are cute and easy to use. Because it is slim, it can be used in a small space. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measur... Read More
    Dimensions, Width W x Depth D x Height H (mm)  About 250 x 190 x 610  Mass (g)  About 660  Material  Steel/polyethylene vinyl acetate resin 
    from S$26.99
    Min. 11 days
  2. Slipper stand
    ESCO Slipper stand
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Rating:
    60%
    from S$58.99
    Min. 3 days
  3. Natural Slipper Rack 3 Steps
    PEARL METAL Natural Slipper Rack 3 Steps
    Entrance accessory series using natural materials. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept chan... Read More
    Number of Tiers  3 steps  Mass (kg)  About 1.575  External Dimensions (Depth D x Width W x Height H) (mm)  About 200 × 290 × 565  Material  Rubber wood 
    from S$44.99
    Min. 2 days
  4. Natua  Slipper rack 4 steps
    PEARL METAL Natua Slipper rack 4 steps
    Entrance accessory series using natural materials. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept chan... Read More
    Number of Tiers  4 steps  External Dimensions (Depth D x Width W x Height H) (mm)  Approximately 230 x 290 x 700  Material  Rubber wood 
    from S$48.99
    Min. 4 days
  5. Entrance storage slipper rack
    TOYO CASE Entrance storage slipper rack
    A fabric storage series that uses the wall surface around the entrance, which has little storage space. It is a slipper rack that can compactly store up to 4 pairs of slippers by attaching it to the wall with the attached sticking hook. It can also be attached to the inside of the shoe box door, ... Read More
    Included Accessories  2 sticking hooks  Dimensions (Width W x Height H) (mm)  About 280 × 770  Mass (g)  About 300 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  6. 730x235x825mm slipper stand (42 feet)
    ESCO 730x235x825mm slipper stand (42 feet)
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Number of Storage  42 feet  Esco Part No.  EA954LB-23 
    Rating:
    80%
    from S$219.90
    Min. 6 days
  7. PRX Beauty Style
    TENMA PRX Beauty Style
    A slipper rack that fits 4 pairs of feet. A leg length design of about 5 cm above the floor that allows you to clean the floor without moving the rack. Large frontage with a large entrance that allows slippers to be easily inserted and firmly fixed Wide shape that can completely store L size slip... Read More
    Allowable Load (kg)  Dimensions at Use, Width W x Depth D1 x Height H1 (mm)  About 450 × 110 × 200  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Matte black  Type  Slipper rack toll  Material  Steel (powder coating) / EVA 
    from S$49.99
    Min. 5 days
  8. Entrance storage parts  Slipper rack
    ATOM LIVINTECH Entrance storage parts Slipper rack
    A slipper rack that can be attached to doors and walls. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept... Read More
    Included Accessories  + Pan-tapping screw (3.5 x 16)  Finish  Chrome plating  Material  Steel 
    from S$69.99
    Min. 7 days
  9. Slipper rack
    POSH LIVING Slipper rack
    It is a vintage design of a combination of iron and wood. The depth is as slim as 10 cm, so it doesn't get in the way even at the entrance. Up to 8 umbrellas can be stored. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensio... Read More
    Dimensions, Width W x Depth D x Height H (cm)  28×9×43  Maximum storage capacity  4 pairs  Material  Iron / Mango Wood 
    from S$88.99
    Min. 5 days
  10. Hinoki slipper rack single
    Umezawa Hinoki slipper rack single
    It is a luxurious slipper rack made of Japanese cypress. There is a refreshing scent of Japanese cypress. It is known that cypress also has a deodorant effect, and it also suppresses the unpleasant odor of slippers. Hinoki cypress wood from Gifu prefecture is finished without painting at the fact... Read More
    Dimensions, Width W x Depth D x Height H (mm)  Approx.430 × 105 × 170  Mass (g)  About 654  Material  Cypress 
    from S$48.99
    Min. 10 days
  11. Slipper stand
    YAMAZAKI (CONDOR) Slipper stand
    A simple design that fits neatly on the wall. For guest rooms of hotels and inns. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before or... Read More
    Material  Steel chrome plating finish 
    from S$57.99
    Min. 7 days
  12. Slipper rack
    TRUSCO Slipper rack
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Length (mm)  306  Color  dark  Height (mm)  1067  Type  For 6 people  Opening Width (mm)  300  Mass (kg)  6.8 
    from S$249.90
    Min. 3 days
  13. Slipper Rack (Conductive / 6 Steps)
    ESCO Slipper Rack (Conductive / 6 Steps)
    * Shoes in the photo are not included. * [Customer assembly]
    from S$149.90
    Min. 6 days
  14. Thin Slipper Rack
    Family-life Thin Slipper Rack
    A neat and thin body of about 14 cm that can be placed even in a narrow entrance. A simple and calm brown color. It is convenient with a handle. Contains 4 pairs of slippers. It is a round and gentle design. Customer assembly type
    Number of Tiers  Mass (kg)  About 1.8  Dimensions, Width W x Depth D x Height H (cm)  Approximately 26.5 x 14 x 60 
    from S$68.99
    Min. 2 days
  15. stainless slipper rack
    be worth style stainless slipper rack
    Made of stainless steel, easy to clean. The roomy design allows you to wear slippers with a little width. Comes with rubber legs that do not damage the place where it is placed. as a slipper rack
    Mass (kg)  0.61  Number of Storage  Dimensions, Width W x Depth D x Height H (mm)  About 530 x 94 x 136 
    from S$67.99
    Min. 7 days
  16. Wire slipper rack
    PEARL METAL Wire slipper rack
    * Please note the following points for products shipped directly from the furniture manufacturer. * Please measure the dimensions of the installation location and check if the product you ordered can be installed before ordering. * We cannot accept changes, cancellations, returns, or exchanges af... Read More
    Rating:
    95%
    Discontinued
  17. Slipper rack
    PEARL METAL Slipper rack
    Up to 8 pairs of slippers can be stored compactly. Since it has a simple shape, it can be placed anywhere. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered c... Read More
    Mass (g)  1450  Dimensions, Width W x Depth D x Height H (mm)  420×90×350  Material  Pipe: Steel (powder coating) 
    Discontinued
  18. Slipper folder
    PEARL METAL Slipper folder
    Slipper stand with a simple design. A slipper folder that fits in a small space at the entrance or in your room. Fits 3 pairs. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the p... Read More
    Dimensions, Width W x Depth D x Height H (mm)  420×90×135  Mass (g)  520  Material  Pipe: Steel (powder coating) 
    Discontinued
  19. Slipper rack brown
    Koshioka Industry Slipper rack brown
    A simple slipper rack made of steel The matte black color can store a total of 4 sets, 2 pairs on each leg that do not easily destroy the atmosphere of the entrance or room. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions ... Read More
    Dimensions (cm)  22×44×12  Number of Storage  4 pairs  Color  Brown  Material  Steel (epoxy resin coating) 
    Discontinued
  20. Slipper hanger rack
    HEIAN SHINDO KOGYO Slipper hanger rack
    The simple design matches various entrances!
    Height (mm)  1070  Length (mm)  140  Width (mm)  290  Allowable Load (kg)  Color  Black 
    Discontinued
  21. Slipper rack plate (for 4 feet)
    Matsuyoshi & Co Slipper rack plate (for 4 feet)
    It is compact and does not take up space. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, canc... Read More
    Mass (kg)  1.2  Dimensions, Width W x Depth D x Height H (mm)  220×155×610  Matsuyoshi & Co., Ltd. Code  24-3018-00  Color  Red  Material  Steel (powder coating) 
    Discontinued
  22. Slipper stand
    PEARL METAL Slipper stand
    Make your living room and entrance stylish. With a simple design shape, 4 pairs of slippers can be stored in a fashionable manner.
    Dimensions (H x W x D) (mm)  (Approx.) 660 × 290 × 255 
    Discontinued
View : Grid List
Filter

22 Item(s)

Set Ascending Direction