All Category

Beds / Bedding

View : Grid List
Filter

Items 1 - 40 of 363

Set Ascending Direction
  1. Futon set  7 points  Single  Antibacterial deodorant  Peach skin processing
    YAMAZEN Futon set 7 points Single Antibacterial deodorant Peach skin processing
    A set of 7 futons with antibacterial, deodorant, and low-hollow processing. With various covers. Peach skin processing is applied to the side fabric, which is characterized by a smooth feel. It also comes with a non-woven storage case, so you can use it as a futon for your customers without havin... Read More
    Set Contents  Comforter, mattress, pillow 1 each 
    Rating:
    85%
    from S$119.90
    Min. 20 days
  2. Bed Guard
    IRIS OHYAMA Bed Guard
    It helps prevent the futon from slipping off and falling. Simply plug it under a commercially available mattress, so anyone can easily install it. Since the insertion part can be folded, it can be stored even in a small space when it is not needed. * Please note the following points for products ... Read More
    Dimensions (Width x Depth x Height) (mm)  740×490×330  Material  Steel, (powder coating) 
    Rating:
    65%
    from S$27.99
    Min. 2 days
  3. Snowboard roll bed
    YAMAZEN Snowboard roll bed
    Slatted bed that can be laid under the futon to improve ventilation. Can be rolled up and stored compactly (with a fixed band). The material is natural wood paulownia with humidity control. The slatted part has a chamfered finish that is gentle on the futon. As a slatted bed or cot. * Please note... Read More
    Material  Natural wood paulownia wood  Dimensions, Width W x Depth D x Height H (mm)  1000×2000×25  Number of Page  (Snow) 20  Mass (kg)  Diameter x length (mm)  (At the time of storing) 260 × 1000  Type  Snowboard  Dimensions (Width W x Depth D) (mm)  (Snow) 1000 × 65 
    from S$119.90
    Min. 7 days
  4. 1905x 670x310mm bed (foldable)
    ESCO 1905x 670x310mm bed (foldable)
    Reliable design considering accidents such as finger pinching 14-stage reclining type * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed befor... Read More
    Function  14 stages of reclining  Dimensions when Folded (mm)  675×350×980  Esco Part No.  EA913YH-1  Type  Folding bed  Mass (kg)  18.1 
    from S$389.90
    Min. 6 days
  5. Large size Tri-fold Balance mattress (2 pcs) Lumbar firm
    Achilles Large size Tri-fold Balance mattress (2 pcs) Lumbar firm
    A large urethane mattress that everyone can sleep on. Can be used side by side. Can be used even if two sheets are stacked. Three magic tapes are installed at the joints to prevent slippage. A balanced type with a firm waist is used to achieve an ideal sleeping posture. Profile processing with go... Read More
    Material (side)  100% polyester  Material (medium)  Urethane foam 
    from S$169.90
    Min. 7 days
  6. Memory foam pillow pillow
    TEMPUR Memory foam pillow pillow
    It gently supports your neck and allows you to sleep comfortably while sitting. A must-have item for travel. As pillows, bedtime, travel, bedding, sleep, travel goods, memory foam. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dime... Read More
    Mass (kg)  0.9  Warranty Period  3 years from date of purchase  Dimensions (Vertical x Horizontal) (cm)  30×28  Height (cm)  Repulsion degree  Low rebound  Material (medium)  Urethane foam 
    from S$149.90
    Min. 7 days
  7. Height adjustment pillow Standard soft
    IRIS OHYAMA Height adjustment pillow Standard soft
    A pillow that can be adjusted in height to create the perfect fit for you. Two 10mm height adjustment sheets are attached, and you can choose from three heights by inserting and removing the sheets. A soft type that is soft and soft to sleep. * Please note the following points for products shippe... Read More
    from S$54.99
    Min. 5 days
  8. Futon set  4 points  Single  Peach skin processing
    YAMAZEN Futon set 4 points Single Peach skin processing
    A set of 4 futons that are antibacterial, deodorant, and have a low-hollow finish. Peach skin processing is applied to the side fabric, which is characterized by a smooth feel. It also comes with a non-woven storage case, so you can use it as a futon for your customers without having to worry abo... Read More
    Rating:
    93%
    from S$79.99
    Min. 20 days
  9. Color box sheets
    IRIS OHYAMA Color box sheets
    Simple box sheets made of 100% cotton that feel good to the touch. A wide variety of colors to choose from to suit your taste. Since rubber is attached to the entire circumference, the cover does not easily come off. * Please note that a separate fee will be charged for products shipped directly ... Read More
    Material  100% cotton 
    Rating:
    100%
    from S$46.99
    Min. 5 days
  10. Fully hard  High hardness  Compact 6-fold mattress
    Achilles Fully hard High hardness Compact 6-fold mattress
    Compact type urethane mattress bed. A 6-fold mattress that is perfect for sleeping lightly. Convenient to store, it can also be used as a mattress for leisure and disaster prevention. Active for children's naps, outdoors, overnight stays in the car, etc. A 6-fold type that can be folded into ... Read More
    Material (side)  100% polyester  Material (medium)  Urethane foam (marble foam) 
    Rating:
    88%
    from S$58.99
    Min. 2 days
  11. Color mattress cover
    IRIS OHYAMA Color mattress cover
    A simple mattress cover made of 100% cotton that feels good to the touch. A wide variety of colors to choose from to suit your taste. The zipper opens all the way to the end, making it easy to put in and take out the futon. * Please note that a separate fee will be charged for products shipped di... Read More
    Material  100% cotton 
    Rating:
    100%
    from S$52.99
    Min. 5 days
  12. Usually a mattress
    IRIS OHYAMA Usually a mattress
    It is a regular type mattress. When not in use, it can be folded in three and stored compactly. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be insta... Read More
    Material (side)  100% polyester  Hardness (N)  75 (normal)  Dimensions (Width x Depth x Height) (mm)  900×1900×40  Material (medium)  Urethane foam 
    Rating:
    80%
    from S$44.99
    Min. 7 days
  13. Rigid tri-fold mattress
    IRIS OHYAMA Rigid tri-fold mattress
    A stiff mattress with less sinking. When not in use, it can be folded in three and stored compactly. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be ... Read More
    Material (side)  100% polyester  Hardness (N)  190  Dimensions (Width x Depth x Height) (mm)  970×1950×40  Material (medium)  Urethane foam 
    Rating:
    93%
    from S$58.99
    Min. 2 days
  14. Around sleeping cushion TV pillow
    Achilles Around sleeping cushion TV pillow
    A TV pillow that allows you to watch TV while relaxing. High-density urethane is used for the contents to firmly support it. When the backrest is unfolded, it transforms into a cushion that is ideal for lying down and watching TV. A feeling of size that is just right for lying on your back or lyi... Read More
    Mass (kg)  1.5  Material (side)  100% polyester  Dimensions, Width W x Depth D x Height H (mm)  420×750~900×330~370  Material (medium)  Urethane foam (marble foam) 
    Rating:
    60%
    from S$58.99
    Min. 7 days
  15. Bed guard
    YAMAZEN Bed guard
    A bed guard that is convenient for preventing the futon from falling. Easy to install, just insert between the mat and the floor. As a bed fence and side guard to prevent falling and slipping of futons. * Please note the following points for products shipped directly from the furniture manufactur... Read More
    Mass (kg)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  700×390×400  Material  Steel (powder coating)  Dimensions, Width x Length (mm)  Wire mesh part: 660 × 290 
    Rating:
    100%
    from S$46.99
    Min. 7 days
  16. Air bed
    Tanimura Air bed
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Type  Air bed  Color  Brown 
    Rating:
    50%
    from S$119.90
    Min. 2 days
  17. Feet to raise bed height
    SMILE KIDS Feet to raise bed height
    Use one to increase 4 cm. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, retur... Read More
    Dimension (mm)  119 x 108 x 57 (1 piece)  Mass (g)  165 (1 piece)  Included Accessories  4 non-slip rubber sheets  Allowable Load (kg)  400  Suitable Size  Up to 10x10.5cm, diameter 3cm or more 
    from S$29.99
    Min. 2 days
  18. High Hardness 6-Folding Mattress
    Achilles High Hardness 6-Folding Mattress
    A 6-fold mattress that is perfect for sleeping lightly. Convenient to store, it can also be used as a mattress for leisure and disaster prevention. Active for children's naps, outdoors, overnight stays in the car, etc. A 6-fold type that can be folded into an ultra-compact when not in use. Us... Read More
    Material (side)  100% polyester  Mass (kg)  5.2  Dimensions, Width W x Depth D x Height H (mm)  970×2100×40  Size  Single  Material (medium)  Urethane foam (marble foam)  Dimensions (Length L x Width W x Thickness) (mm)  [At the time of storing] 330 * 970 * 240 
    Rating:
    100%
    from S$69.99
    Min. 7 days
  19. Rigid tri-fold volume mattress
    IRIS OHYAMA Rigid tri-fold volume mattress
    A stiff mattress with less sinking. A volume type with a thickness of 6 cm reduces the feeling of having a floor. When not in use, it can be folded in three and stored compactly. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimens... Read More
    Material (side)  100% polyester  Hardness (N)  195  Dimensions (Width x Depth x Height) (mm)  970×1950×60  Material (medium)  Urethane foam 
    from S$77.99
    Min. 6 days
  20. Rigid 6-fold mattress
    IRIS OHYAMA Rigid 6-fold mattress
    It is a type of mattress because the body does not sink much. When not in use, it can be folded into 6 and stored compactly. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the pro... Read More
    Material (side)  100% polyester  Hardness (N)  182  Dimensions (Width x Depth x Height) (mm)  970×1950×30  Material (medium)  Urethane foam 
    Rating:
    80%
    from S$55.99
    Min. 2 days
  21. 2020x760x490mm Bed (Portable / OD Color)
    ESCO 2020x760x490mm Bed (Portable / OD Color)
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Material  (Body) 600D polyester, (Leg) Aluminum  Dimensions when Folded (mm)  1020×200×100  Dimensions in Use (mm)  2020×760×490  Mass (kg)  6.2  Operating Load (kg)  About 100  Static Load Capacity (kg)  About 200  Esco Part No.  EA913YG-10  Color  OD color  Specification  With exclusive bag 
    from S$249.90
    Min. 6 days
  22. Spring mattress
    Fuji Boeki Spring mattress
    A mattress that uses a Bonnell coil to support a good night's sleep. The ivory color makes it easy to coordinate the bed. With moderate hardness, it supports the body on the surface. * Please note the following points for products shipped directly from the furniture manufacturer. * We cannot ... Read More
    Color  Ivory 
    from S$299.90
    Min. 2 days
  23. Roll type paulownia drainboard mat
    IRIS OHYAMA Roll type paulownia drainboard mat
    A roll-type slatted bed that can be stored compactly. It is a product that allows you to use the futon more comfortably by using it under the futon to release moisture. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of th... Read More
    Dimensions (Width x Depth x Height) (mm)  1000×2000×13 
    Rating:
    80%
    from S$76.99
    Min. 10 days
  24. Air Urethane Memory Foam Mattress S
    IRIS OHYAMA Air Urethane Memory Foam Mattress S
    A low-resilience mattress that uses non-membrane urethane with good breathability. It is profiled and has excellent body pressure distribution. When not in use, it can be folded in three and stored compactly. * Please note the following points for products shipped directly from the furniture manu... Read More
    Hardness (N)  100 (wow) *Iris Ohyama standard  Material (side)  100% polyester  Dimensions (Width x Depth x Height) (mm)  970×1950×40  Repulsion degree  Low rebound  Material (medium)  Urethane foam 
    Rating:
    100%
    from S$109.90
    Min. 6 days
  25. Telescopic Bed Guard
    IRIS OHYAMA Telescopic Bed Guard
    It helps prevent the futon from slipping off and falling. Simply plug it under a commercially available mattress, so anyone can easily install it. Since it can be expanded and contracted from 80.5 cm to 106 cm, you can adjust it to your favorite size. * Please note the following points for produc... Read More
    Dimensions (Width x Depth x Height) (mm)  805~1060×490×330  Material  Steel, (powder coating) 
    Rating:
    80%
    from S$32.99
    Min. 6 days
  26. Volume Tri Folding Balance Mattress Waist Firm
    Achilles Volume Tri Folding Balance Mattress Waist Firm
    10 cm thick volume mattress with profile processing. Balanced structure for the lumbar region. (Head: 120N, Lumbar: 150N, Legs: 70N). Breathability is also taken into consideration by back profile processing. The cover surface is quilted. Tri-fold type that is convenient for handling. As bedding ... Read More
    Material (side)  65% polyester 35% cotton% 
    from S$149.90
    Min. 7 days
  27. Addictive pillow memory foam
    IRIS OHYAMA Addictive pillow memory foam
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Mass (kg)  About 1.4  Dimensions (Vertical x Horizontal) (cm)  About 40 × 60  Mix Rate (%)  Inner bag: 100% polyester  Repulsion degree  Low rebound  Material (medium)  Urethane foam  Material (side)  polyester 95%, polyurethane 5% 
    from S$64.99
    Min. 2 days
  28. Balance mattress
    IRIS OHYAMA Balance mattress
    A mattress made of urethane foam with different hardness for the head / legs and waist. By using a hard urethane foam for the waist, the waist is less likely to sink. When not in use, it can be folded in three and stored compactly. * Please note the following points for products shipped directly ... Read More
    Material (side)  100% polyester  Hardness (N)  75 (normal), 105 (hard)  Dimensions (Width x Depth x Height) (mm)  900×1950×40  Material (medium)  Urethane foam 
    from S$46.99
    Min. 6 days
  29. Air Urethane 2-Layer Volume Mattress
    IRIS OHYAMA Air Urethane 2-Layer Volume Mattress
    A two-layer mattress that uses urethane foam with good breathability and urethane foam. The non-membrane urethane foam is profiled and has excellent body pressure distribution. When not in use, it can be folded in three and stored compactly. * Please note the following points for products shipped... Read More
    Material (side)  100% polyester  Hardness (N)  80 (normal), 110 (hard)  Dimensions (Width x Depth x Height) (mm)  970×1950×83  Material (medium)  Urethane foam 
    from S$149.90
    Min. 6 days
  30. Memory foam folding bed semi-double
    YAMAZEN Memory foam folding bed semi-double
    A comfortable space-saving bed with a mattress that also has a memory foam cushion. Reliable 6-step reclining (including horizontal) using the gear of Japanese manufacturer KOYO. Low-resilience urethane (20 mm) for a comfortable sleep. As a nap room, rest room, folding bed for visitors, folding b... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  1260×2100×440  Time to Assemble  20-30 minutes  Mass (kg)  33  Dimensions when Folded, Width W x Depth D x Height H (mm)  440×1200×1090  Function  6-step reclining  Allowable Load (kg)  90 (approximate)  Type  Folding bed  Mat type  Low rebound  Dimensions, Width W x Length L x Thickness (mm)  Mattress: 1200 × 2000 × 90  Size  Semi-double 
    Rating:
    100%
    from S$399.90
    Min. 7 days
  31. Omni-directional nap pillow Omni Pillow
    Logic Omni-directional nap pillow Omni Pillow
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Mass (g)  About 100  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$39.99
    Min. 4 days
  32. Air Urethane High Repulsion Mattress S
    IRIS OHYAMA Air Urethane High Repulsion Mattress S
    A high-resilience mattress that uses non-membrane urethane with good breathability. It is profiled and has excellent body pressure distribution. When not in use, it can be folded in three and stored compactly. * Please note the following points for products shipped directly from the furniture man... Read More
    Material (side)  100% polyester  Hardness (N)  120 (hard)  Dimensions (Width x Depth x Height) (mm)  970×1950×40  Repulsion degree  High rebound  Material (medium)  Urethane foam 
    Rating:
    40%
    from S$109.90
    Min. 6 days
  33. Folding sofa bed single
    YAMAZEN Folding sofa bed single
    A headless folding bed that can be folded into a sofa. The cover is a comfortable honeycomb mesh. Comes with handles and casters (2 pieces) that are convenient for opening and closing. When in bed, the backrest can be reclined in 14 steps and can be adjusted to the desired angle. As a nap room, r... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  1000×2010×440  Function  14-step reclining (manual)  Mass (kg)  29  Time to Assemble  40-60 minutes  Allowable Load (kg)  90 (approximate)  Dimensions, Width W x Length L x Height H (mm)  Floor: 920 x 1910 x 360  Type  Folding sofa bed  Size  Single  Outer Dimensions, Width W x Depth D x Height H (mm)  When sofa: 1000 x 880 x 890 
    from S$429.90
    Min. 7 days
  34. Mattress for me
    Achilles Mattress for me
    A mattress made of harder urethane foam than usual, developed for adult men. The volume type with a thickness of 10 cm firmly supports the body. Folding is compactly stored. The cover is made of water-absorbent quick-drying fabric, which makes it dry and comfortable even when it is easy to sweat.... Read More
    Dimensions, Width W x Depth D x Height H (mm)  970×1950×100  Dimensions when Folded (mm)  970×650×300  Color  Brown 
    from S$299.90
    Min. 7 days
  35. Airy pillow S-shaped fit
    IRIS OHYAMA Airy pillow S-shaped fit
    An S-shaped pillow that firmly supports the head with a special shape. By maintaining a natural posture that is close to a standing posture, the weight of the head is dispersed and the sleep is deepened. It has excellent breathability and does not get stuffy and does not disturb your sleep. Based... Read More
    Weight (g/m2 100 
    from S$109.90
    Min. 5 days
  36. Honeycomb mesh tri-fold balance mattress waist firm
    Achilles Honeycomb mesh tri-fold balance mattress waist firm
    The side fabric uses a breathable honeycomb mesh fabric. Tri-fold balance mattress with a firm waist. Tri-fold type that is convenient for storage. As bedding for everyday use, for visitors, for naps, for naps, for disaster prevention. * Please note the following points for products shipped direc... Read More
    Color  Navy  Material (side)  Polyester  Material (medium)  Urethane foam (hardness: 120N-220N-120N) 
    from S$149.90
    Min. 7 days
  37. Airy Pad
    IRIS OHYAMA Airy Pad
    A mattress that can be layered on top of the futon or mattress you are using. The aero cube of about 3 cm is wrapped in a soft knit fabric on the front and a breathable mesh fabric on the back. By using a knit surface in winter and a mesh surface in summer, you can use it comfortably all year rou... Read More
    Included Accessories  1 inner bag  Dimensions (Width x Depth x Height) (mm)  1200×2000×35  Weight (g/m2 Front fabric: 100, back fabric: 200 
    from S$279.90
    Min. 6 days
  38. Addictive pillow latex style
    IRIS OHYAMA Addictive pillow latex style
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Mass (g)  About 1.2  Dimensions (Vertical x Horizontal) (cm)  About 40 × 60  Mix Rate (%)  Inner bag: 100% polyester  Material (medium)  Urethane foam  Material (side)  polyester 95%, polyurethane 5% 
    from S$64.99
    Min. 5 days
  39. 2110x 960x320mm Bed (Foldable)
    ESCO 2110x 960x320mm Bed (Foldable)
    A single size foldable bed made of low-resilience urethane. Uses a breathable mesh mattress cover. It is a safety design that prevents accidents such as finger pinching. The bottom of the bed is made of plywood that emits less formaldehyde, so you can use it with confidence. There are few assembl... Read More
    Function  14 stages of reclining  Mass (kg)  28  Allowable Load (kg)  90  Dimensions when Folded (mm)  About 960 × 350 × 1085  Esco Part No.  EA913YH-6C  Type  Folding bed  Mat type  Low rebound  Size  Single 
    from S$449.90
    Min. 6 days
  40. Memory foam pillow Sonata Pillow
    TEMPUR Memory foam pillow Sonata Pillow
    A new type of pillow that has evolved from the popular symphony. A crescent shape that fits snugly on the neck and shoulders. Pillow that was born with more attention to shape. TEMPUR, Tempur, genuine. As a pillow or pillow. For free gifts, gifts, presents, hotels, inns, medical institutions, res... Read More
    Warranty Period  3 years from date of purchase 
    from S$329.90
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 363

Set Ascending Direction