All Category

Beds

View : Grid List
Filter

Items 1 - 40 of 48

Set Ascending Direction
  1. Snowboard roll bed
    YAMAZEN Snowboard roll bed
    Slatted bed that can be laid under the futon to improve ventilation. Can be rolled up and stored compactly (with a fixed band). The material is natural wood paulownia with humidity control. The slatted part has a chamfered finish that is gentle on the futon. As a slatted bed or cot. * Please note... Read More
    Material  Natural wood paulownia wood  Dimensions, Width W x Depth D x Height H (mm)  1000×2000×25  Number of Page  (Snow) 20  Mass (kg)  Diameter x length (mm)  (At the time of storing) 260 × 1000  Type  Snowboard  Dimensions (Width W x Depth D) (mm)  (Snow) 1000 × 65 
    from S$119.90
    Min. 7 days
  2. 1905x 670x310mm bed (foldable)
    ESCO 1905x 670x310mm bed (foldable)
    Reliable design considering accidents such as finger pinching 14-stage reclining type * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed befor... Read More
    Function  14 stages of reclining  Dimensions when Folded (mm)  675×350×980  Esco Part No.  EA913YH-1  Type  Folding bed  Mass (kg)  18.1 
    from S$389.90
    Min. 6 days
  3. Air bed
    Tanimura Air bed
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Type  Air bed  Color  Brown 
    Rating:
    50%
    from S$119.90
    Min. 2 days
  4. Feet to raise bed height
    SMILE KIDS Feet to raise bed height
    Use one to increase 4 cm. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, retur... Read More
    Dimension (mm)  119 x 108 x 57 (1 piece)  Mass (g)  165 (1 piece)  Included Accessories  4 non-slip rubber sheets  Allowable Load (kg)  400  Suitable Size  Up to 10x10.5cm, diameter 3cm or more 
    from S$29.99
    Min. 2 days
  5. 2020x760x490mm Bed (Portable / OD Color)
    ESCO 2020x760x490mm Bed (Portable / OD Color)
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Material  (Body) 600D polyester, (Leg) Aluminum  Dimensions when Folded (mm)  1020×200×100  Dimensions in Use (mm)  2020×760×490  Mass (kg)  6.2  Operating Load (kg)  About 100  Static Load Capacity (kg)  About 200  Esco Part No.  EA913YG-10  Color  OD color  Specification  With exclusive bag 
    from S$249.90
    Min. 6 days
  6. Memory foam folding bed semi-double
    YAMAZEN Memory foam folding bed semi-double
    A comfortable space-saving bed with a mattress that also has a memory foam cushion. Reliable 6-step reclining (including horizontal) using the gear of Japanese manufacturer KOYO. Low-resilience urethane (20 mm) for a comfortable sleep. As a nap room, rest room, folding bed for visitors, folding b... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  1260×2100×440  Time to Assemble  20-30 minutes  Mass (kg)  33  Dimensions when Folded, Width W x Depth D x Height H (mm)  440×1200×1090  Function  6-step reclining  Allowable Load (kg)  90 (approximate)  Type  Folding bed  Mat type  Low rebound  Dimensions, Width W x Length L x Thickness (mm)  Mattress: 1200 × 2000 × 90  Size  Semi-double 
    Rating:
    100%
    from S$399.90
    Min. 7 days
  7. Folding sofa bed single
    YAMAZEN Folding sofa bed single
    A headless folding bed that can be folded into a sofa. The cover is a comfortable honeycomb mesh. Comes with handles and casters (2 pieces) that are convenient for opening and closing. When in bed, the backrest can be reclined in 14 steps and can be adjusted to the desired angle. As a nap room, r... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  1000×2010×440  Function  14-step reclining (manual)  Mass (kg)  29  Time to Assemble  40-60 minutes  Allowable Load (kg)  90 (approximate)  Dimensions, Width W x Length L x Height H (mm)  Floor: 920 x 1910 x 360  Type  Folding sofa bed  Size  Single  Outer Dimensions, Width W x Depth D x Height H (mm)  When sofa: 1000 x 880 x 890 
    from S$429.90
    Min. 7 days
  8. 2110x 960x320mm Bed (Foldable)
    ESCO 2110x 960x320mm Bed (Foldable)
    A single size foldable bed made of low-resilience urethane. Uses a breathable mesh mattress cover. It is a safety design that prevents accidents such as finger pinching. The bottom of the bed is made of plywood that emits less formaldehyde, so you can use it with confidence. There are few assembl... Read More
    Function  14 stages of reclining  Mass (kg)  28  Allowable Load (kg)  90  Dimensions when Folded (mm)  About 960 × 350 × 1085  Esco Part No.  EA913YH-6C  Type  Folding bed  Mat type  Low rebound  Size  Single 
    from S$449.90
    Min. 6 days
  9. Electric folding bed
    YAMAZEN Electric folding bed
    A foldable electric reclining bed. Easy operation with the hand controller. The back and legs are interlocked and movable. Electric reclining with interlocking back and legs. Comes with a digging prevention net. Reclining pinch prevention function. As a nap room, rest room, electric bed for visit... Read More
    Time to Assemble  20-30 minutes  Function  Electric reclining  Type  Electric reclining folding bed  Allowable Load (kg)  90 (approximate)  Color  Dark brown  Main Unit Dimensions, Width W x Depth D x Height H (mm)  1020×2070×480  Dimensions when Folded, Width W x Depth D x Height H (mm)  480×1020×1090  Mass (kg)  31.5 
    from S$499.90
    Min. 7 days
  10. Intex Electric Air Bed III Double
    Family-life Intex Electric Air Bed III Double
    Built-in electric pump! A comfortable bed in just 2 minutes !! Disperses body pressure and provides a comfortable sleep! Thousands of high-strength polyester fibers stretched inside the bed connect the top and bottom to disperse body pressure and support a comfortable sleep. Compact storage, read... Read More
    Power Consumption (W)  90  Power Supply  AC100V(50/60Hz)  Cable Length (m)  About 1.5  Type  Air bed 
    from S$189.90
    Min. 12 days
  11. Snowboard folding bed semi-double
    YAMAZEN Snowboard folding bed semi-double
    Uses a natural wood drainboard with good breathability. Semi-double size that allows you to roll over comfortably. With a futon drying function when folded. The handle, which is convenient for opening and closing, can be stored under the bed. The corners are rounded for safety. As a nap room, a b... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  1310×2080×470  Time to Assemble  20-30 minutes  Mass (kg)  25.5  Allowable Load (kg)  90 (approximate)  Color  Natural  Size  Semi-double  Type  Snowboard folding bed 
    from S$389.90
    Min. 7 days
  12. 970x1950x  50mm  Mattress
    ESCO 970x1950x 50mm Mattress
    Mass (kg)  3.6  Thickness (mm)  50  Specification  Size (W x D): 970 x 1950 mm 
    from S$149.90
    Min. 5 days
  13. Foldable Cot Load Capacity 250kg
    Artec Foldable Cot Load Capacity 250kg
    Perfect for disasters and outdoors! Spacious size of 190 cm! Sturdy folding bed with a load capacity of 250 kg Convenient storage bag and pillow included
    Allowable Load (kg)  250  Dimensions (cm)  30×17×105  Set Contents  Body x 1  Type  Folding bed  Material  Polyester, iron 
    from S$189.90
    Min. 5 days
  14. Mobile bed bench blue
    Mizuno Mobile bed bench blue
    It is convenient for storage and has casters so it can be easily moved. It is very convenient in case of emergency such as a disaster. As a bed in an emergency such as a disaster.
    Width (mm)  1800  Height (mm)  400  As ONE Part Number  61-3333-90  Length (mm)  750  Folding dimensions (mm)  750×230×1100  Color  Blue 
    from S$1,799.00
    Min. 6 days
  15. speed air bed
    YAMAZEN speed air bed
    A comfortable air bed that can be quickly inflated with a detachable electric pump. Convenient as a simple bed for sudden guests. It can be stored compactly, so you don't have to worry about where to put it. The upper surface has a velor-like finish that feels good to the touch. Adopts a stab... Read More
    Type  Air bed  Function  compact 
    from S$85.99
    Min. 7 days
  16. electric pump air bed
    YAMAZEN electric pump air bed
    It can be stored compactly, so you don't have to worry about where to put it, and it is convenient as a simple bed for sudden guests. The upper surface has a velor-like finish that feels good to the touch. Comes with a detachable electric pump. Air can be discharged with an electric pump. as ... Read More
    Allowable Load (kg)  100 
    from S$88.99
    Min. 8 days
  17. Folding Cot
    Artec Folding Cot
    Ideal for evacuation shelters as equipment for naps and disasters!
    Allowable Load (kg)  100  Set Contents  Body, packing bag  Type  Packaging: PP bag  Material  polyester, carbon steel 
    from S$149.90
    Min. 5 days
  18. Daybed + elegance
    Fuji Boeki Daybed + elegance
    A daybed that can also be used as a sofa. It features a white and fashionable design. There is enough space under the bed, so it can be used as a storage space. * Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellati... Read More
    Type  Pipe bed 
    from S$429.90
    Min. 6 days
  19. Built-In Foot Pump Air Bed
    YAMAZEN Built-In Foot Pump Air Bed
    A simple air bed with a built-in foot pump that can be used immediately. Compact size and active in camping tents. Comfortable full flat for staying in the car. It can be used immediately even when a sudden guest stays. It can be stored compactly and is easy to carry. A velor-like finish that fee... Read More
    Type  Air bed  Color  khaki 
    from S$57.99
    Min. 7 days
  20. With a palace  Slatted bed  Single
    YAMAZEN With a palace Slatted bed Single
    A slatted bed with a palace shelf where you can put an alarm clock and a mobile phone. The palace shelf has two outlets that can be used to charge mobile phones (total 1500W). High leg type 31 cm below the bed. Uses a slatted floorboard with good ventilation. The frame is finished with pine and t... Read More
    Body Dimensions (W x D x H) (cm)  100×206×73  Outlet  2 units (total 1500W)  Mass (kg)  22  Allowable Load (kg)  90  Time to Assemble  About 60 minutes or more  Type  Snowboard  Color  Natural  Size  Single  Dimensions (cm)  Under bed: 31 
    from S$269.90
    Min. 7 days
  21. Extra Thick Electric Air Bed
    Family-life Extra Thick Electric Air Bed
    Automatically inflates and deflate. Built-in electric pump! Just turn on the switch to make a fluffy extra-thick bed !! Convenient for sudden guests. Since it can be stored compactly, it is useful because it does not take up much space compared to mattresses for visitors. Even when not in use, it... Read More
    Allowable Load (kg)  (About) 100  Mass (kg)  (Approximately) 4.5  Dimensions (width x length x thickness) (cm)  (Approximately) 99 x 191 x 45  Power Consumption (W)  100  Power Supply  AC100V(50/60Hz)  Cable Length (m)  About 1.7  Type  Air bed / electric bed  Color  Brown  Size  Single 
    from S$149.90
    Min. 8 days
  22. Extra-thick electric air bed
    Family-life Extra-thick electric air bed
    Automatically inflates and deflate. Built-in electric pump! Just turn on the switch to make a fluffy extra-thick bed !! Convenient for sudden guests. Since it can be stored compactly, it is useful because it does not take up much space compared to mattresses for visitors. Even when not in use, it... Read More
    Allowable Load (kg)  (About) 180  Dimensions (width x length x thickness) (cm)  (Approximately) 152 x 198 x 45  Mass (kg)  (Approximately) 6.5  Power Consumption (W)  100  Power Supply  AC100V(50/60Hz)  Cable Length (m)  About 1.7  Type  Air bed / electric bed  Color  Brown  Size  Wide double 
    from S$179.90
    Min. 8 days
  23. Air bed that inflates automatically (with storage bag)
    MARIN TRADING Air bed that inflates automatically (with storage bag)
    An air bed that can be easily used anywhere. Since it has a built-in electric pump, it can be inflated automatically or deflated just by turning on the switch. It takes about 3 minutes to put in and take out air. The height from the floor is 46 cm, so getting up from the bed is comfortable. It be... Read More
    Cable Length (m)  1.7  Power Consumption (W)  140  Power Input (V)  AC100(50/60Hz)  Type  Air bed  Color  Beige 
    Rating:
    50%
    Discontinued
  24. Quick air bed with electric pump
    YAMAZEN Quick air bed with electric pump
    An air bed that inflates in just about 70 seconds. Perfect for sudden visitors. The upper surface has a velor-like finish that feels good against the skin. Injection is completed in about 60 to 70 seconds with a built-in power air pump. Achieves stable sleeping comfort by adopting a clear coil. A... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  1320×1900×250  Mass (kg)  4.2  Type  Air bed  Size  double 
    Discontinued
  25. Quick air bed with electric pump
    YAMAZEN Quick air bed with electric pump
    An air bed that inflates in just about 60 seconds. Perfect for sudden visitors. The upper surface has a velor-like finish that feels good against the skin. Injection is completed in about 60 seconds with a built-in power air pump. Achieves stable sleeping comfort by adopting a clear coil. As a na... Read More
    Type  Air bed  Size  Single 
    Discontinued
  26. Speed air bed  Velor-like finish  With removable electric pump
    YAMAZEN Speed air bed Velor-like finish With removable electric pump
    Comfortable air bed with "detachable electric pump". Air injection can be done speedily. It can be stored compactly if the air is removed. Detachable electric pump makes it easy to carry after injecting air. In various scenes such as home and visitors. As an air mat, cot, electric air b... Read More
    Type  Air bed  Function  compact 
    Discontinued
  27. INTEX Airbed Mid Rise
    INTEX INTEX Airbed Mid Rise
    The surface of the bed is velor-like, which is soft to the touch, called flocking. Thousands of high-strength polyester fibers Dura-Beam (TM) are stretched inside the bed. It wraps around the unevenness of the body to disperse body pressure, allowing you to have a comfortable and comfortable slee... Read More
    Allowable Load (kg)  136  Mass (kg)  14.4  Type  Air bed  Included Accessories  carry case 
    Discontinued
  28. Drawer for ERD-T series
    SANWA SUPPLY Drawer for ERD-T series
    Drawer for electric lift desk ERD-T series. You can store small items and use a lot of space on your desk. * Only one large or small unit (center) can be installed on the ERD-T10070.
    Length (mm)  260  Height (mm)  49  Suitable for  ERD-T10070、ERD-T12070  Material  Steel (melamine baking coating) 
    Discontinued
  29. Folding bed single
    YAMAZEN Folding bed single
    Folding bed with thin cushions, suitable for layering mattresses. 14-step reclining that can be used at your favorite angle. Uses a soft honeycomb mesh fabric. There are two stopper pins on the left and right that can be used according to the layout of the room. As a nap room, rest room, folding ... Read More
    Function  14-step reclining (manual)  Time to Assemble  20-30 minutes  Mass (kg)  24  Allowable Load (kg)  90 (approximate)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  990×2090×470  Dimensions when Folded, Width W x Depth D x Height H (mm)  990×470×1090  Color  Dark olive  Type  Folding bed  Dimensions, Width W x Length L (mm)  Mattress: 920 x 2000  Size  Single 
    Discontinued
  30. Electric spring folding bed
    YAMAZEN Electric spring folding bed
    A foldable electric reclining bed. The main body is a finished product, which greatly reduces the time and effort required to assemble. In addition, a handrail has been added to support waking up. A magazine rack is attached to the handrail. Easy operation with the hand controller. Spring mattres... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  1010×2010×590  Mass (kg)  45  Dimensions when Folded, Width W x Depth D x Height H (mm)  550×1010×1110  Allowable Load (kg)  90 (approximate)  Color  Beige  Function  Electric reclining  Type  Electric reclining folding bed 
    Discontinued
  31. Medicut Slender Magic Tights
    Reckitt Benckiser Japan Medicut Slender Magic Tights
    Introducing tights from Slender Magic!
    Size  M~L 
    Discontinued
  32. Paulownia four-fold slatted bed + double
    Family-life Paulownia four-fold slatted bed + double
    A spacious long type slatted bed. Compact storage with a thickness of about 10 cm when folded. You can dry the mattress by adjusting the length with the opening tape, so you can dry the mattress indoors.
    Height from Floor to the Drainboard (mm)  2.5  Mass (kg)  About 7  Dimensions (cm)  Drainboard interval: 3.5  Thickness (cm)  Drainboard: 0.7  Width (cm)  Drainboard: 5.8  Type  Snowboard  Size  double 
    Discontinued
  33. Paulownia four-fold slatted bed + single
    Family-life Paulownia four-fold slatted bed + single
    A spacious long type slatted bed. Compact storage with a thickness of about 10 cm when folded. You can dry the mattress by adjusting the length with the opening tape, so you can dry the mattress indoors.
    Height from Floor to the Drainboard (mm)  2.5  Mass (kg)  About 5.1  Dimensions (cm)  Drainboard interval: 3.5  Thickness (cm)  Drainboard: 0.7  Width (cm)  Drainboard: 5.8  Size  Single  Type  Snowboard 
    Discontinued
  34. Sunoko folding bed single
    YAMAZEN Sunoko folding bed single
    Uses a natural wood drainboard with good breathability. With a futon drying function when folded. Single size ideal for space saving. The handle, which is convenient for opening and closing, can be stored under the bed. Easy to fold with the power of the built-in spring. As a nap room, a break ro... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  1010×2080×470  Mass (kg)  20  Time to Assemble  20-30 minutes  Dimensions when Folded, Width W x Depth D x Height H (mm)  470×1010×1080  Allowable Load (kg)  90 (approximate)  Color  Dark brown  Size  Single  Type  Snowboard folding bed 
    Discontinued
  35. Air bed + mid rise
    Kenko Air bed + mid rise
    * Please note the following points for products shipped directly from the furniture manufacturer. Please measure the dimensions of the installation location and check if the product you ordered can be installed before ordering. We cannot accept changes, cancellations, returns or exchanges after o... Read More
    Mass (kg)  6.1  Size  double  Dimensions, Width W x Depth D x Height H (cm)  191×137×33  Allowable Load (kg)  273 
    Discontinued
  36. Air bed
    No Brand Air bed
    For naps and visitors that can be stored compactly. It takes up less space than a comforter. With an automatic air supply / exhaust pump that expands in about 4 minutes, it is completed in no time. * Please note that a separate fee will be charged for products shipped directly from the manufactur... Read More
    Allowable Load (kg)  90  Type  Air bed  Included Accessories  Storage bag 
    Rating:
    67%
    Discontinued
  37. Sunoko folding bed single
    YAMAZEN Sunoko folding bed single
    A slatted bed that creates a gap under the futon to improve ventilation. Folding type that can make effective use of space. With the new structure, the spring under the bed can be eliminated and the costume case can be stored. Higher floor setting that makes it easier to stand and sit from the be... Read More
    Time to Assemble  10-20 minutes  Main Unit Dimensions, Width W x Depth D x Height H (mm)  1010×1950×375  Mass (kg)  24  Dimensions when Folded, Width W x Depth D x Height H (mm)  330×1010×1125  Allowable Load (kg)  90 (approximate)  Color  Natural  Size  Single  Type  Snowboard folding bed 
    Discontinued
  38. Fluffy folding couch bed
    MARIN TRADING Fluffy folding couch bed
    Lightweight and compact, yet comfortable with a fluffy mat. Since the mat can be removed, it can be used as a bed / sofa, or it can be used only with the mat. Ideal for outdoor activities by removing only the mat. It can be folded in three and folds compactly, so it can be stored in a small gap w... Read More
    Mass (kg)  Function  5-step reclining  Dimensions, Width W x Depth D x Height H (mm)  620×1880×270  Storage Dimensions (width W x depth D x height H) (mm)  620×710×150  Allowable Load (kg)  90  Set Contents  Body, futon, pillow  Type  Folding couch bed 
    Discontinued
  39. Pocket coil folding bed single
    YAMAZEN Pocket coil folding bed single
    A folding bed with a pocket coil that supports the body with points. High floor setting that makes it easy to stand and sit from the bed. The backrest can be adjusted to the desired angle with 14-step reclining. The high back specification with a backrest length of 59 cm supports relaxing time. T... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  1010×1990×445  Function  14-step reclining (manual)  Mass (kg)  35  Dimensions when Folded, Width W x Depth D x Height H (mm)  380×1010×1130  Allowable Load (kg)  90 (approximate)  Type  Folding bed  Color  Ivory  Size  Single 
    Discontinued
  40. High resilience folding bed single
    YAMAZEN High resilience folding bed single
    High resilience folding bed with 90mm thick mattress. Uses high-resilience urethane foam that supports the body to lift and disperses body pressure (total surface 20 mm). Keeps a comfortable sleeping posture by denting only the part where the body is hard to sink and high load is applied. Reliabl... Read More
    Function  14-step reclining (manual)  Time to Assemble  20-30 minutes  Mass (kg)  28  Dimensions when Folded, Width W x Depth D x Height H (mm)  470×980×1080  Allowable Load (kg)  90 (approximate)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  980×2080×470  Type  Folding bed  Color  Navy  Size  Single 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 48

Set Ascending Direction