All Category

Pillow Covers

View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Cool contact Q-MAX0.5 pillow pad
    Niceday Cool contact Q-MAX0.5 pillow pad
    Cool pillow pad with a strong cooling sensation "Q-MAX0.5". Uses a new material with a unique structure that achieves a cool touch and durability. Because it is a reversible type, you can use the cool side and the fluffy side as you like for a comfortable sleep. Comfortable specificatio... Read More
    Mass (kg)  0.12  Dimensions (Vertical x Horizontal) (cm)  63×43 
    from S$27.99
    Min. 7 days
  2. recovery sleep pillowcase
    Moririn recovery sleep pillowcase
    Medical equipment just by attaching and laying. "Recovery Sleep" A pad-type general medical device that uses a filling in which ore is kneaded. Fatigue is reduced by promoting blood flow. Made of 100% cotton, it has excellent breathability and is comfortable to the touch. Machine washab... Read More
    Mass (kg)  0.15  Thickness (cm)  10  Dimensions (Vertical x Horizontal) (cm)  43×63  Pharmaceuticals and Medical Devices Act  General medical equipment 
    from S$58.99
    Min. 7 days
  3. Cool contact Q-MAX0.5 pillow pad
    Niceday Cool contact Q-MAX0.5 pillow pad
    Cool pillow pad with a strong cooling sensation "Q-MAX0.5". Uses a new material with a unique structure that achieves a cool touch and durability. Because it is a reversible type, you can use the cool side and the fluffy side as you like for a comfortable sleep. Comfortable specificatio... Read More
    Mass (kg)  0.12  Dimensions (Vertical x Horizontal) (cm)  63×43  Color  Sky blue 
    from S$27.99
    Min. 7 days
  4. pillow pad
    Outlast pillow pad
    Uses outlast sheet, a highly functional material that allows temperature control. Control to a comfortable skin temperature. Antibacterial, deodorant, and anti-mite filling. 100% cotton fabric that is comfortable on the skin. Philharmonic is used for the middle cotton. Comes with a rubber band th... Read More
    Mass (kg)  0.33  Dimensions (Vertical x Horizontal) (cm)  47×58 
    from S$58.99
    Min. 7 days
  5. Mochimochi pillow with tiny foam beads
    Family-life Mochimochi pillow with tiny foam beads
    The stretchy material stretches vertically and horizontally without compromising the softness of the pillow. Fully washable! *Pillow body is not included in the product.
    Mass (g)  About 100  Dimensions (Vertical x Horizontal) (cm)  Approx. 32 x 70 (envelope type)  Type  Special cover 
    from S$63.99
    Min. 13 days
  6. recovery sleep pillowcase
    Moririn recovery sleep pillowcase
    Medical equipment just by attaching and laying. "Recovery Sleep" A pad-type general medical device that uses a filling in which ore is kneaded. Fatigue is reduced by promoting blood flow. Made of 100% cotton, it has excellent breathability and is comfortable to the touch. Machine washab... Read More
    Dimensions, Width W x Depth D x Height H (cm)  63×43×10  Pharmaceuticals and Medical Devices Act  General medical equipment 
    from S$58.99
    Min. 8 days
  7. Pillow Cover
    IRIS OHYAMA Pillow Cover
    A simple pillow cover made of 100% cotton that feels good to the touch. Available in 2 sizes, there are plenty of color variations to choose from to suit your taste. Comes with a zipper that opens and closes easily. * Please note that a separate fee will be charged for products shipped directly f... Read More
    Material  100% cotton 
    Rating:
    100%
    Discontinued
  8. Pillow cover
    IRIS OHYAMA Pillow cover
    A simple pillow cover made of 100% cotton that feels good to the touch. Available in 2 sizes, there are plenty of color variations to choose from to suit your taste. Comes with a zipper that opens and closes easily. * Please note that a separate fee will be charged for products shipped directly f... Read More
    Material  100% cotton 
    Rating:
    67%
    Discontinued
  9. Airy pillow cover
    IRIS OHYAMA Airy pillow cover
    A cover exclusively for airy pillows. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancella... Read More
    Material  100% polyester  Weight (g/m2 200  Dimensions, Height x Width (mm)  370×610 
    Discontinued
  10. Kishu Bincho Charcoal Elastic Pillowcase
    Al phax Kishu Bincho Charcoal Elastic Pillowcase
    Soft on the skin and smooth until morning! Deodorant effect using Kishu Bincho charcoal fiber Far infrared radiation effect Omikenshi's Kishu Bincho charcoal fiber is used. Eco-clean material that does not decline. Among them, Bincho charcoal from Kishu, which is said to be the highest peak, ... Read More
    Dimensions (Vertical x Horizontal) (cm)  28×52  Mass (g)  85 
    Discontinued
View : Grid List
Filter

10 Item(s)

Set Ascending Direction