Reversible and comfortable all year round sleeping cushion. The cool and cool surface uses Mitsubishi Chemical's fiber "HIYAKKOI", which has excellent cool contact and moisture absorption and desorption properties, and is comfortable even in hot summer. Anti-tick / antibacterial deo... Read More
Mass (kg) (About) 1 Dimensions (cm) (Approximately) 50 x 150 x thickness 9 Color Blue
Antibacterial, deodorizing, and anti-mite, clean mattress with triple effect. Uses Softcool cotton with antibacterial, deodorizing, and anti-mite functions. Uses hollow cotton that has high moisturizing power and is resistant to stuffiness and has excellent elasticity. The unevenness of the hard ... Read More
A double warm cushion made of moisture-absorbing heat-generating cotton and aluminum vapor-deposited sheet. Anti-static processing prevents unpleasant crackling. Reversible and comfortable finish of soft microfiber fabric and sheep boa fabric. You can also use it as a pillow or foot pillow by fol... Read More
A lightweight mattress that can be stored small with a thick 3-layer quilting. A solid sleeping comfort that makes you addicted once you use it. A convenient lightweight type that can be carried anywhere in the house It can be stored compactly in the storage space of a closet or condominium. The ... Read More
Mass (kg) (Approximately) 2.1 Dimensions (cm) (Approximately) 70 x 180 Function Lightweight
Antibacterial, deodorizing, and anti-mite, clean mattress with triple effect. Uses Softcool cotton with antibacterial, deodorizing, and anti-mite functions. Uses hollow cotton that has high moisturizing power and is resistant to stuffiness and has excellent elasticity. High density and smooth pea... Read More
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
Dimensions, Width W x Depth D x Height H (cm) About 100 × 210 × 7 Mass (kg) About 4.3 Color Beige Mix Rate (%) Side fabric / filling: 100% polyester
A voluminous futon that firmly supports Nishikawa's body. The antibacterial treatment applied to the side fabric allows for safe and clean use. Smooth to the touch. Comes with a storage bag.
as a mattress
*This futon is delivered in a compact, compressed packaging in consideration of transpor... Read More
Material 100% polyester Dimensions, Width W x Depth D x Height H (mm) 1000×2100×80 Mass (kg) 5.5 Color Ivory Size Single Included Accessories Storage bag Function antibacterial
Plenty of old-fashioned authentic cotton cotton is used. A comfortable mattress with a plump thickness. Uses cotton cotton with excellent heat retention and hygroscopicity for the inner cotton. A soft, solid and thick, old-fashioned nostalgic mattress. 100% cotton (side fabric) Special price that... Read More
Dimensions (cm) About 100 x 195 Mass (kg) About 4.5
Specially processed, washable French wool. It is also antibacterial and deodorant, so it is double clean. With wool mark. Made in Japan for peace of mind. In the Limousin region of France, a 200-year-old sheep farmer, the Daniel family, uses sheep's hair that has been cultivated with all thei... Read More
A lightweight mattress that can be stored small with a thick 3-layer quilting. A solid sleeping comfort that makes you addicted once you use it. A convenient lightweight type that can be carried anywhere in the house It can be stored compactly in the storage space of a closet or condominium. The ... Read More
Mass (kg) (Approximately) 2.4 Dimensions (cm) (Approximately) 70 x 180 Function Lightweight