Bedding Accessories
Other Related Pages
- IRIS OHYAMA Bed GuardIt helps prevent the futon from slipping off and falling. Simply plug it under a commercially available mattress, so anyone can easily install it. Since the insertion part can be folded, it can be stored even in a small space when it is not needed. * Please note the following points for products ... Read MoreDimensions (Width x Depth x Height) (mm) 740×490×330 Material Steel, (powder coating)
- YAMAZEN Bed guardA bed guard that is convenient for preventing the futon from falling. Easy to install, just insert between the mat and the floor. As a bed fence and side guard to prevent falling and slipping of futons. * Please note the following points for products shipped directly from the furniture manufactur... Read MoreMass (kg) 2 Main Unit Dimensions, Width W x Depth D x Height H (mm) 700×390×400 Material Steel (powder coating) Dimensions, Width x Length (mm) Wire mesh part: 660 × 290
- IRIS OHYAMA Roll type paulownia drainboard matA roll-type slatted bed that can be stored compactly. It is a product that allows you to use the futon more comfortably by using it under the futon to release moisture. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of th... Read MoreDimensions (Width x Depth x Height) (mm) 1000×2000×13
- IRIS OHYAMA Telescopic Bed GuardIt helps prevent the futon from slipping off and falling. Simply plug it under a commercially available mattress, so anyone can easily install it. Since it can be expanded and contracted from 80.5 cm to 106 cm, you can adjust it to your favorite size. * Please note the following points for produc... Read MoreDimensions (Width x Depth x Height) (mm) 805~1060×490×330 Material Steel, (powder coating)
- Save Futon is a slippery stickFor those who are in trouble because the comforter has fallen at night. .. .. Traditional bed guards are big and can get in the way when you go to the bathroom. "Futon Suberan Stick" is a smart bed guard that supports the futon with a foot-shaped base. Unique design of feet and hands ..... Read MoreDimensions, Width W x Depth D x Height H (mm) 115~280×155~205×295~435 Material Aluminum / steel / synthetic rubber Color Silver redfrom S$63.99Min. 7 days
- Shinohara Chemistry Box Sheets Protect a BedMiracle sheets from the United States that protect the mattress. Uses Miracle Membrane, a high-performance waterproof membrane that is waterproof, tick-proof, water-absorbent, and breathable. Detachable box sheet type. Can be washed completely. As bed sheets and bedspreadsColor Whitefrom S$78.99Min. 7 days
- TSUJI-ICHI Slatted Moisture Absorption MatA dehumidification mat using Teijin "Bell Oasis". Absorbs moisture just by laying it under the mattress. Single size by unfolding and connecting the four parts. Light and easy to carry. It allows air to pass through in the summer and keeps you warm in the winter, so you can use it all y... Read MoreMass (kg) 1.4 Dimensions, Width W x Depth D x Height H (mm) 100×1200~2000×14 Length (cm) Approx. 122 (When Connected) Color Beige Size Singlefrom S$219.90Min. 7 days
- Teijin dehumidifying sheetEasy to put on, this item protects against moisture around your bedding. Supports a comfortable sleeping environment just by laying it with bedding that easily absorbs moisture due to night sweats and body temperature. Firmly absorbs odor causes such as ammonia and acetic acid that cause sweat od... Read MoreColor Beigefrom S$54.99Min. 7 days
- TSUJI-ICHI Slatted Moisture Absorption Mat Air Job MaxA slatted moisture-absorbing mat that can be used in a variety of situations, such as under a mattress or in a closet. When used under a futon, air can pass through it in the summer to prevent stuffiness, and in the winter it insulates and keeps you warm, helping you get a good night's sleep.... Read MoreMass (kg) 1.4 Dimensions, Width W x Depth D x Height H (cm) 100×122-200×1.4 Color Bluefrom S$179.90Min. 8 days
- Niceday Yvre series 100% cotton baby matA solid volume mat with solid cotton. The quilted pattern of Mokomoko is cute, and it has a three-dimensional and gentle touch. It feels smooth and can be used for all seasons such as taking a nap. As it can be washed, it is clean and safe every day. As a baby mat. Mat baby quilted pattern 100% c... Read MoreMass (kg) 1.9 Body Dimensions (W x D x H) (cm) 68×120×6from S$88.99Min. 7 days
- YAMAZEN Slim Rack / Bed HeadboardA slim rack that can also be used as a bed headboard. Just the right size for a single size bed. It is convenient to create a space for storing small items at the bedside. With two outlets, you can also charge your mobile phone. Designed to be easily attached to the wall by cutting the lumber. Us... Read MoreMass (kg) 12.5 Time to Assemble About 30-40 minutes Type Assembling type Height (cm) From floor to storage space: approx. 44 Color Natural Material Natural wood pine (unpainted)from S$139.90Min. 7 days
- TSUJI-ICHI Slatted Moisture Absorption Mat Air Job PLUSA slatted moisture-absorbing mat that can be used in a variety of situations, such as under a mattress or in a closet. Absorbs moisture just by laying it under the mattress. Easy assembly by simply overlapping the joints of each part. A convenient moisture-absorbing mat that can be used all year ... Read Morefrom S$149.90Min. 7 days
- MOOMIN BABY Moomin baby quilted blanketA quilted blanket that can be used for many purposes, such as hanging or laying. Moomin is expressed with champagne gold embroidery on white fabric. Moominbaby's original ribbon hanging package makes it perfect for gifts. Machine washable. As a quilted blanket or blanket *When washing, the co... Read MoreColor Off whitefrom S$64.99Min. 7 days
- Shinohara Chemistry Eco Latte Elite Mattress TopperMake your daily sleep more luxurious. Simply stack this topper on your mattress to upgrade your sleeping comfort. Uses Optimafoam urethane, which has firm elasticity to gently support the body. Moderate elasticity to maintain a good night's sleep. Seven zones distribute pressure according to ... Read MoreColor Whitefrom S$149.90Min. 7 days
- Family-life Slide bed guard (horizontal expansion and contraction)Firmly guards the quilt from slipping off! Since it is a type that is used by sandwiching it under a mattress or mattress, it can be easily installed on your bed at home. Prevents the quilt from falling off the bed. Just put it under a mattress or mattress! If you notice, the comforter is missing... Read MoreMass (kg) About 2 Dimensions, Width W x Depth D x Height H (cm) Approximately 94.5 to 119.5 x 40 x 35 Material Steelfrom S$68.99Min. 10 days
- Family-life Doctor's waist futonA feeling of security that eases the burden on the waist and is wrapped in the hands. It feels like you are wrapped in someone by wrapping it around your waist. Uses Teijin's Fuwaline (R) ultra-fine fibers for batting. The hook-and-loop fastener makes it difficult to shift. <Side> Gentl... Read MoreMass (g) About 255 waist size (cm) About 59-105 Color White / greyfrom S$99.90Min. 14 days
- TSUJI-ICHI Slatted Moisture Absorption Mat Air Job MaxA slatted moisture-absorbing mat that can be used in a variety of situations, such as under a mattress or in a closet. When used under a futon, air can pass through it in the summer to prevent stuffiness, and in the winter it insulates and keeps you warm, helping you get a good night's sleep.... Read MoreMass (kg) 1.4 Dimensions, Width W x Depth D x Height H (cm) 100×122-200×1.4from S$139.90Min. 8 days
- Niceday Yvre Series 100% Cotton Multi CoverIf you have one, it will be a big success in various scenes. The quilted pattern of Mokomoko is cute, and it has a three-dimensional and gentle touch. It feels smooth and can be used for naps or as a blanket for all seasons. As it can be washed, it is clean and safe every day. As a sofa cover, du... Read MoreMaterial Surface / Middle / Back: 100% cottonfrom S$68.99Min. 12 days
- Niceday Yvre series 100% cotton hug futonIf you take it off your hug, you may wake up or cry ... If you have a hug, just take it down and put it to sleep. The quilted pattern of Mokomoko is cute, and it has a three-dimensional and gentle touch. The exquisite thickness makes it easy to hold, and the baby is in a good mood. It feels smoot... Read MoreMass (kg) 0.3 Body Dimensions (W x D x H) (cm) 40×70×5from S$57.99Min. 7 days
- TOO CASE cool comforter caseA futon storage case that holds a single comforter. Cool fabric feels cool. A large size that can also be used as a body pillow at bedtime. Hug it tightly to make it comfortable even on hard-to-sleep nights. As a quilt case, futon bag, storage bagMaterial Polyester, polyurethanefrom S$52.99Min. 7 days
- Niceday Yvre series 100% cotton sofa padYou can use it on the sofa, on your knees, or in various ways according to the scene. The quilted pattern of Mokomoko is cute, and it has a three-dimensional and gentle touch. It feels smooth and can be used for all seasons. As it can be washed, it is clean and safe every day. As a sofa pad or a ... Read MoreMass (kg) 0.4 Body Dimensions (W x D x H) (cm) 170×65×0.5 Material Surface / Middle / Back: 100% cottonfrom S$42.99Min. 7 days
- Niceday Yvre Series 100% Cotton Multi CushionNursing cushions, body pillows, and various ways to use them according to the scene. The quilted pattern of Mokomoko is cute, and it has a three-dimensional and gentle touch. It can be used for all seasons with a silky feel, such as when breastfeeding or sitting cushions. As it can be washed, it ... Read MoreMass (kg) 0.9from S$57.99Min. 7 days
- DADWAY Dreaming Star Nap MatEasy to carry with the snap button on the handle. The reversible design allows you to use it according to your mood. A lame print that does not interfere with the interior even when placed in the living room. Spacious size of about 80 x 125 cm. Double gauze with good breathability and texture. Ha... Read MoreColor Pattern Dimensions (cm) about 80 x 125from S$95.99Min. 8 days
- DADWAY dreaming star gauze blanketA gauze blanket with a tassel that is easy to use in all seasons. The reversible design allows you to use it according to your mood. A feeling of size that it is easy to use for a crib. Double gauze with good breathability and texture. Hand washable. It is also recommended to use it as a set with... Read MoreDimensions (cm) About 90 × 110 Color Patternfrom S$63.99Min. 8 days
- YAMAZEN Telescopic bed guardBed guard to prevent falling. Adjustable to your preferred width. As a bed fence and side guard to prevent falling and slipping of futons. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and ch... Read MoreMass (kg) 1.73 Main Unit Dimensions, Width W x Depth D x Height H (mm) 805~1060×30(490)×365 Color Silver Material Steel (powder coating)Discontinued
- AIMEDIA Easy bedside guardA good night's sleep ♪ Guard the futon from slipping off !! Just plug it in, so it's easy to install in your favorite position, and it has a slim and simple design. Easy to assemble even for women! * Please note the following points for products shipped directly from the furniture manufac... Read MoreDimension (mm) 343×216×330 Mass (g) Approx. 313 x 2Discontinued
- AIMEDIA Stay on bedside guardThere are products that are simple, light, and have a width adjustment function, but they can be raised and lowered. No other company has it. The futon's (spill prevention) slip-off prevention part moves up and down so that it does not get in the way during the off-season. * Please note the f... Read MoreDimensions (Vertical x Horizontal) (cm) 34.5×57.2~67 Depth (cm) 37 Mass (g) 671Discontinued
- VERSOS Cool gel matAchieves overwhelming coolness with a special material mainly composed of sodium * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ord... Read MoreDimensions (cm) 90×140Discontinued
- Family-life Made in Japan Space-saving storage under bed 2 pieces of the same color ClearEasy to put in and out even in a small space. A set of 2 storage cases recommended for storage under the bed. It is recommended to store off-season clothing in the back and season-in clothing in the front. Improved usability with connection specifications. Even if the space around the bed is smal... Read MoreMass (kg) (1 piece): Approximately 1.4 Dimensions, Width W x Depth D x Height H (cm) (1 piece): Approximately 39 x 80 x 16.5 Color Clear Material PolypropyleneDiscontinued