Reception Furniture Sets
- Yamada Corp. Light reception set sofaIdeal for simple reception rooms. * Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge... Read MoreLength (mm) 655 Product Name 1-person sofa Seat Material Olefin leather upholstery Trusco Part No. 819-9878 Mass (kg) 12.9 Height (mm) 715 Opening Width (mm) 550from S$589.90Min. 6 days
- FUJISAWA INDUSTRY TOKIO light reception set armchair* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreDimensions, Width W x Depth D x Height H (mm) 605×605×745 Mass (kg) 9.2 Material (Frame) Beech laminated wood / urethane coating Material (back) PP resin integral molded product Material (Seat) PP resin integral molded product Seat Material PolyesterDiscontinued