Office Interior
Other Related Pages
- IRIS OHYAMA Wooden hanger 5-piece setA three-dimensional wooden hanger that keeps clothes from getting out of shape. It is a bargain 5-piece set. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered... Read MoreMaterial Natural wood, steel
- MonotaRO Umbrella stand Folding typeA compact foldable umbrella stand that does not get in the way when placed at the entrance / entrance. Can be folded and stored when not in use. It has a rust-preventive surface treatment of zinc plating + powder clear coating. Umbrella stand * There are 9 frames for holding umbrellas. Depending ... Read MoreMass (kg) 1.5 Dimensions, Width W x Depth D x Height H (mm) 320×280×582 Storage Size 640mm×275mm×35mm Dimensions when Folded, Overall Length x Width W x Height (mm) 640×35×275 Color Body: Silver, Tray: Black Material Body: Steel, Tray: PP Type Folding
- MonotaRO Umbrella Bag Disposable Type 100 pcsA disposable bag for holding an umbrella wet in the rain. Since it is 80 cm in size, you can put an umbrella firmly in it. With hook holes for hanging. With perforation processing that is easy to take out. It is packed in half. For buildings, public facilities, stores, etc.Thickness (mm) 0.012 Material High density polyethylene (HDPE) Color Translucent Dimensions, Width x Length (mm) 100×800
- WAKI Scratch prevention footsteps Iron plate containing pipe chair capFloor-friendly elastomer resin! Strong and unbreakable because it contains an iron plate! For protective caps for furniture and chair legs (steel pipe legs), etc. For pipe cut surfaces and end injury prevention caps * Please note the following points for products shipped directly from the furnitu... Read MoreColor Clear black
- HEIAN SHINDO KOGYO Umbrella HangerI can't stand it, so I won't get entangled. It drains well and stores a folding umbrella! * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be ins... Read MoreHeight (mm) 1080 Allowable Load (kg) 3 Length (mm) 180 Width (mm) 300 Color White
- Hikari Flat RubberIdeal for protection of round bottom legs, non-slip, and caster stop. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We... Read MoreColor Black Material Natural rubber Shape Round
- SHINKO HANGER Set slim hanger* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreMass (kg) 0.26 Shoulder width (mm) 420 TKG Part No. (2017) 6-2241-1101 TKG Part No. 8-2414-1101 Thickness (mm) Φ8
- BEST (Hardware) Black rubber flatPrevents furniture from damaging the floor. A type on which furniture and chair legs can be placed directly. It is a type that stops firmly in consideration of safety. Prevents scratches on the floor + prevents slipping on chairs and tables. * Please note the following points for products shipped... Read MoreShape Circle
- ESCO Flat rubber [Black]* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreColor Black Shape Round Specification Use of non-migratory rubber
- WAKI Caster stopMade of elastomer resin with excellent wear resistance and resistance to deformation, weathering, and color transfer. For fixing furniture and chairs with casters to prevent scratches on the floor * Please note the following points for products shipped directly from the furniture manufacturer.・ ... Read MoreMaterial Body: Elastomer resin Shape Round
- iteck Anti-slip feltAnti-slip effect due to special dot processing of silicon. Floor heating can be used. Prevents furniture from slipping and scratches on the floor. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation locatio... Read MoreAdhesive Acrylic Material Polyester siliconfrom S$2.99Min. 2 days
- CEMEDINE Foot tack plus slipA "sliding" type that makes it easy to move furniture with a special sliding film + felt. Made of special felt made of recycled polyester. You can cut it freely with scissors. It can also be used for sound absorption and vibration prevention. Protects the room from scratches. Sound abso... Read More
- WAKI Door Stopper DeltaAce of door retainer just point under the door! * Please note that a separate fee will be charged for products shipped directly from the manufacturer if redelivery arrangements are made due to customer's convenience. We cannot accept cancellations after your order has been placed. Please note... Read MoreMaterial Elastomer resin Type Insertion typefrom S$2.09Min. 2 days
- iteck Felt pad No adhesionFelt on the bottom makes it easy to slide large furniture, etc., and softens scratches. It also has soundproofing and vibration-proofing effects. Floor heating can be used. For moving large furniture, preventing scratches on the floor, etc. * Please note the following points for products shipped ... Read MoreMaterial Foam EVA, bottom special feltfrom S$0.72Min. 4 days
- Hikari Ever cushionIdeal for scratch prevention and cushioning. Adhesive type so it can be easily attached. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed be... Read MoreMaterial Polyethylene foam
- Yoshikawakuni Plastics Door hook plus archTurn your door into a storage space! Fascinating storage door hook plus A belt with a storage hook suitable for everyday fashion items. Easy to install without tools. Arched hook type that can hold the bag firmly without damaging the handle. One-touch lock that is fixed with one touch and pursues... Read MoreDimensions, Width W x Depth D x Height H (mm) 115×40×~2400 Mass (g) 230 Allowable Load (kg) Arch / 2.5 hook / 1.5from S$18.99Min. 5 days
- Hikari Flat rubberComes with hard felt that does not damage the floor and does not fray. Ideal for fixing round bottom legs and protecting floors. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the... Read MoreColor Brown Shape Roundfrom S$10.99Min. 5 days
- HILOGIK Washing machine matSoundproof / vibration-proof rubber / sponge / felt / filter series * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We c... Read MoreShape Circlefrom S$17.99Min. 5 days
- Mizushima Industry Umbrella stand KD* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreTKG Part No. (2017) 6-2356-1501 TKG Part No. 8-2524-1601 Trusco Part No. 802-0805from S$48.99Min. 3 days
- SMILE KIDS For two leg chair covers that are difficult to shiftSimply put the chair on the leg to prevent scratches on the flooring and tatami mats. It is also recommended when you are concerned about the sound of the floor, such as in an apartment. It has a ribbed structure that fits snugly, and has a non-slip inside to prevent the cover from slipping. * Pl... Read MoreMaterial 75% polyester, 25% polypropylene dimension, width x height (cm) About 4.5 × 9 Mass (g) About 6 Color Beige size, diameter x height (cm) Round leg / about 2.5-7 legs Dimensions (cm) Square leg / side is about 2-5from S$11.99Min. 4 days
- Osaka Spirit Simple Hanger (10 Pieces)It is a simple 10-piece hanger. As a clothes hanger * Do not use for any other purpose.Dimensions (height H x width W x thickness t) (cm) About 23.6 × 42 × 0.4 Mass (g/piece) About 33 Material Polypropylene
- MonotaRO Natural rubber door stopper with magnetUse by inserting a stopper between the door and the floor. Since it has a magnet, it can be attached to an iron door when not in use, so it is hard to lose! As a door stopper *Please do not use it for anything other than its intended purpose. * Avoid hot and humid places, and store in a place awa... Read MoreOverall Length (mm) 100 Width (mm) 25 Height (mm) 30 Mass (g) 64 Color Gray Type With magnet Material Natural rubber magnet
- TRUSCO Door Stopper Magnet Type, Super Strong TypeIt is firmly fixed with a neodymium magnet and a special power rubber cap. It can also be fixed to wooden or aluminum doors with an auxiliary plate. Even if both hands are occupied, you can fix the door at the desired angle by pressing it lightly with your feet. * Please note the following points... Read MoreMass (g) 216 Height (mm) 260.5 Trusco Part No. 356-5246 Width (mm) 40 Included Accessories Auxiliary plate Color Black Type Magnet type, with auxiliary plate
- SOGO Door spacerEasy installation just by sandwiching it on or beside the door! When you want to keep the door open a little, such as for ventilation or pets coming and going, you can easily install it by sandwiching it between the doors. You can also adjust the opening degree of the door. Convenient for doors t... Read MoreDimension (mm) 75×75×20 Range of Use Door thickness within about 15-45mm Material Thermoplastic elastomer resin
- MonotaRO Umbrella stand For 15 Permanent typeIt is a permanent type simple umbrella stand. For umbrella stands at the entrances and entrances of factories and offices. *Please do not use it for anything other than its intended purpose. *Please store indoors in case of strong wind and rain such as during a typhoon.Number of Storage (pieces) 15 Mass (kg) 2.3 Dimensions, Width W x Depth D x Height H (mm) 490×300×590 Water receiving part Width 435 x depth 295 (mm)
- Tokyo Bouon Door StopperDifficult to transfer color to the floor Great when you want to keep the door open. * Please note that a separate fee will be charged for products shipped directly from the manufacturer if redelivery arrangements are made due to customer's convenience. We cannot accept cancellations after you... Read MoreMaterial Elastomer Type Insertion type
- TRUSCO Door Stopper Natural Rubber TypeInsert the stopper into the gap between the door and the floor. The unevenness of the stopper acts as a non-slip and the door can be easily stopped. You can fix the door at your favorite angle. Since it has a magnet, it can be attached to a wall when not in use. * Please note the following points... Read MoreIncluded Accessories 1 piece of steel paper Width (mm) 20 Color Black Type Insertion type Material Natural rubber
- Hikari Chair leg cap for pipe black / roundSince it uses an elastomer resin, it has excellent durability and is resistant to discoloration. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be inst... Read MoreColor Black Material Elastomer Shape Round
- YAMAZEN Umbrella RackA slim umbrella stand that fits neatly in the corner of the entrance. The linear design allows you to place corners! The simple design, which consists of only a frame, gives a clean impression to the entrance. It doesn't feel oppressive even at the entrance where space is limited. With a part... Read MoreInner Dimensions (mm) (Partition) 70 × 50 Tray Inner Dimensions (mm) 175×175 Color Black Material Steel (powder coating), polypropylene
- Hikari Door StopperFixes the door at a certain angle when it is released Door stopper, holding the open position of the door Easy insertion type, firmly holds the door and open door in the open state * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dime... Read MoreMaterial Elastomer resin Type Insertion type
- Marutama POE umbrella 65 large jump white* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read Morerib length (cm) 65 Type Long umbrella Specification One-touch type Color Transparent
- WAKI Adhesive felt sheet hard typeFor preventing scratches and impact noise on furniture and floors! It is sticky and can be easily attached. You can cut it freely according to the size of the place to paste. Prevents scratches and impact noise when moving chairs, etc. Hard type that is resistant to wear. For the legs of tables a... Read MoreSheet Thickness (mm) 2 Shape Seats Material Wool, rayon
- MonotaRO Umbrella Stand Steel MeshIt is an easy umbrella stand to stand several umbrellas. Umbrella *Please do not use it for anything other than its intended purpose. *Please store indoors in case of strong wind and rain such as during a typhoon. *Do not use for purposes other than an umbrella stand. * If you put an umbrella mor... Read MoreNumber of Storage (pieces) About 3 Color Silver Material Steel Main Unit Dimensions (mm) Φ129×528
- NICHIAS Cugsvale round capFor furniture that doubles as a leg guard, such as tables, chairs, and steel furniture * Please note that a separate fee will be charged for products shipped directly from the manufacturer if redelivery arrangements are made due to customer's convenience. We cannot accept cancellations after ... Read MoreMaterial Fluorine resin Shape Round Type Type to set
- NICHIAS Kagusuberu Square CapFor furniture that doubles as a leg guard, such as tables, chairs, and steel furniture * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed befo... Read MoreMaterial Fluorine resin Shape Square Type Type to set
- Sanipak Company Of Japan Casa BagIt is a hanging type with a string and comes with a half cover. It can be taken one by one and used cleanly until the end.Dimensions, Height x Width (mm) 750×120 RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Chair leg capThe rubber material is flexible and properly protects and grips the chair legs. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before orde... Read MoreMaterial Rubber
- NICHIAS Kagu Suberu for Heavy WeightUnder the legs of large furniture and beds that are troublesome to move * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ ... Read MoreShape Circle Dimension (mm) Diameter Φ70 × 7 (thickness) Material Fluorine resin Type Laying type
- WAKI Felt Tape Soft TypeYou can cut it freely according to the length of the place to paste. Prevents scratches and impacts on helicopters such as walls when vacuumed. It is an adhesive type and can be easily attached. Helicopters on shelves and shelves, helicopters on walls, and sliding doors * Please note the followin... Read MoreMaterial 100% polyester Shape Tape
- TRUSCO Door Stopper Magnet Type, Strong TypeA urethane-based protective tape with a weak adhesive on one side that can be reattached prevents slippage and scratches, and the fixing force is greatly improved. It can also be fixed to wooden or aluminum doors with an auxiliary plate. It is firmly fixed with a large strong rubber cap. Even if ... Read MoreHeight (mm) 250 Trusco Part No. 356-5238 Mass (g) 463 Width (mm) 61 Included Accessories Auxiliary plate Color Black Type Magnet type, with auxiliary plate