Umbrellas & Stands
Other Related Pages
- MonotaRO Umbrella stand Folding typeA compact foldable umbrella stand that does not get in the way when placed at the entrance / entrance. Can be folded and stored when not in use. It has a rust-preventive surface treatment of zinc plating + powder clear coating. Umbrella stand * There are 9 frames for holding umbrellas. Depending ... Read MoreMass (kg) 1.5 Dimensions, Width W x Depth D x Height H (mm) 320×280×582 Storage Size 640mm×275mm×35mm Dimensions when Folded, Overall Length x Width W x Height (mm) 640×35×275 Color Body: Silver, Tray: Black Material Body: Steel, Tray: PP Type Folding
- MonotaRO Umbrella Bag Disposable Type 100 pcsA disposable bag for holding an umbrella wet in the rain. Since it is 80 cm in size, you can put an umbrella firmly in it. With hook holes for hanging. With perforation processing that is easy to take out. It is packed in half. For buildings, public facilities, stores, etc.Thickness (mm) 0.012 Material High density polyethylene (HDPE) Color Translucent Dimensions, Width x Length (mm) 100×800
- HEIAN SHINDO KOGYO Umbrella HangerI can't stand it, so I won't get entangled. It drains well and stores a folding umbrella! * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be ins... Read MoreHeight (mm) 1080 Allowable Load (kg) 3 Length (mm) 180 Width (mm) 300 Color White
- Mizushima Industry Umbrella stand KD* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreTKG Part No. (2017) 6-2356-1501 TKG Part No. 8-2524-1601 Trusco Part No. 802-0805from S$48.99Min. 3 days
- MonotaRO Umbrella stand For 15 Permanent typeIt is a permanent type simple umbrella stand. For umbrella stands at the entrances and entrances of factories and offices. *Please do not use it for anything other than its intended purpose. *Please store indoors in case of strong wind and rain such as during a typhoon.Number of Storage (pieces) 15 Mass (kg) 2.3 Dimensions, Width W x Depth D x Height H (mm) 490×300×590 Water receiving part Width 435 x depth 295 (mm)
- YAMAZEN Umbrella RackA slim umbrella stand that fits neatly in the corner of the entrance. The linear design allows you to place corners! The simple design, which consists of only a frame, gives a clean impression to the entrance. It doesn't feel oppressive even at the entrance where space is limited. With a part... Read MoreInner Dimensions (mm) (Partition) 70 × 50 Tray Inner Dimensions (mm) 175×175 Color Black Material Steel (powder coating), polypropylene
- Marutama POE umbrella 65 large jump white* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read Morerib length (cm) 65 Type Long umbrella Specification One-touch type Color Transparent
- MonotaRO Umbrella Stand Steel MeshIt is an easy umbrella stand to stand several umbrellas. Umbrella *Please do not use it for anything other than its intended purpose. *Please store indoors in case of strong wind and rain such as during a typhoon. *Do not use for purposes other than an umbrella stand. * If you put an umbrella mor... Read MoreNumber of Storage (pieces) About 3 Color Silver Material Steel Main Unit Dimensions (mm) Φ129×528
- Sanipak Company Of Japan Casa BagIt is a hanging type with a string and comes with a half cover. It can be taken one by one and used cleanly until the end.Dimensions, Height x Width (mm) 750×120 RoHS directive (corresponding to 10 substances) Correspondence
- BEST (Hardware) As usualRepairing an umbrella is surprisingly easy! Just apply the metal fittings and bend it. Whoa! As before! * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can ... Read More
- Marutama POE umbrella 50 transparent* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read Morerib length (cm) 50 Type Long umbrella Specification Manual type Color Transparent
- Koeki Umbrella StandIt is foldable and can be stored when not in use, making effective use of space. * Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer's convenience. In ... Read MoreColor (Frame) Brown, (Tray) Black Type Folding Frame Thickness (mm) Φ19.1
- AS ONE Vinyl UmbrellaOpen with one touch. It does not stick easily even after repeated use and does not generate toxic gas when incinerated. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product ... Read MoreAs ONE Part Number 3-9845-03 Type Long umbrella Specification One-touch type Material Polyethylene
- JAPACK'S Umbrella bag with stringThickness (mm) 0.03 Dimensions, Width x Length (mm) 120×750 RoHS directive (corresponding to 10 substances) Correspondence Material Low density polyethylene Color Transparent
- JAPACK'S Umbrella bag with stringThickness (mm) 0.012 Dimensions, Width x Length (mm) 120×750 RoHS directive (corresponding to 10 substances) Correspondence Material High density polyethylene Color Translucent
- Niikura Scales Umbrella Pon Long Umbrella BagAn additional bag for umbrellas. The umbrella bag has an "umbrella fall prevention band" to prevent the umbrella bag from being scattered on the floor. Made of polyethylene that does not emit toxic gas, it can be treated as burnable garbage.Trusco Part No. 470-4991 Mass (kg) 4.5 Material High density polyethylene (HDPE) Dimensions, Width W x Length L (mm) 110×750from S$119.90Min. 2 days
- WAKI Umbrella repair set IIIt is a set that you can easily repair an umbrella that you thought you could no longer use.
- Sanipak Company Of Japan Folding umbrella bag (hand-drawn type)For folding umbrellasThickness (mm) 0.012 Dimensions (Width W x Height H) (mm) 120×470 RoHS directive (corresponding to 10 substances) Correspondence Material HD Color Translucent
- Ishigaki Sangyo Diatomite umbrella stand 6 diagonalUse a diatomaceous earth bar with excellent water absorption to absorb the water accumulated in the tray. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered ca... Read MoreDimensions, Width W x Depth D x Height H (mm) 160×125×165
- mabu Jump umbrella 8 bone umbrella 65cm8 bones. Special structure that is hard to turn inside out. A structure that has more bones than a general long umbrella and is strong against strong winds and gusts. The red color of the hands and bones expresses smart strength. Comfortable with one hand, one-touch open. For commuting, business ... Read MoreMass (g) 490
- WAKI Indirect nail for boneIt is a repair part of the joint between the rib of the umbrella (the outermost bone with the fabric of the umbrella) and the receiving bone. You can repair your favorite umbrella without throwing it away.Material Iron
- YAMAZAKI (CONDOR) Ambler HLightweight frame for a small number of people. Assembled type. * Please note that a separate fee will be charged for products shipped directly from the manufacturer if redelivery arrangements are made due to customer's convenience. We cannot accept cancellations after your order has been pla... Read MoreColor Black
- WAKI Four claws largeThere are 4 folding claws, and you can repair the ribs of the umbrella (repair parts of the outermost bone with the fabric of the umbrella) by yourself. You can repair your favorite umbrella without throwing it away.Material Iron
- Ishigaki Sangyo Diatomite umbrella stand 4 diagonalUse a diatomaceous earth bar with excellent water absorption to absorb the water accumulated in the tray. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered ca... Read MoreDimensions, Width W x Depth D x Height H (mm) 125×125×165
- TRUSCO Aluminum Umbrella StandBecause it is an extruded aluminum material, it does not rust easily and is lightweight, so it is easy to move. * Please note that a separate fee will be charged for products shipped directly from the manufacturer if redelivery arrangements are made due to customer's convenience. We cannot ac... Read MoreMaterial (Partition) ABS resin Material (Bottom Pan) ABS resin Corner ABS resin Partition ABS resin Frame Aluminum extrusion material Material (Frame) Aluminum extrusion material Included Accessories With adjuster
- PEARL METAL Umbrella stand 3 × 5Easy to assemble. Standard type that can be used in any scene. With a partition, it can be stored one by one, so it is easy to put in and take out. Can store 15 * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the instal... Read MoreMass (g) 2000 Dimensions, Width W x Depth D x Height H (mm) 480×285×615from S$58.99Min. 2 days
- mabu Jump umbrella 16 bone umbrella 58cm16 bones. Jump type. A vivid design with a single flower. A long-selling item with the best balance that is durable and easy to use. Lightweight original hand with universal design. Embossed hand that is hard to slip and scratches are not noticeable. With a UV cut of 99% or more, it is also very ... Read MoreMass (g) 435
- TENMA PRX Beauty StyleUmbrella hanger rack that can be stored while drying. 6 long umbrellas with trays for storing small items and 6 folding umbrellas can be stored. "Comfortable space" with easy-to-use roundness and discerning size setting * Please note the following points for products shipped directly fr... Read MoreDimensions at Use, Width W x Depth D1 x Height H1 (mm) About 300 × 150 × 1110 RoHS directive (corresponding to 10 substances) Correspondence Color Matte black Material Steel (powder coating), screw, EVA, PP Type Umbrella hanger rack Allowable Load (kg) [Tray] 1, [Upper] 3.5, [Lower] 1.5
- mabu Long umbrella 24 bone umbrella 60cm24 bones. Enjoy traditional Japanese culture with elegant Edo Kiriko patterns and deep colors. The openwork pattern that can be seen depending on the amount of light is beautiful. Uses a lightweight frame made of glass fiber. Comes with a nail guard that can be used safely by women. Comfortable w... Read More
- TERAMOTO 36 urban pitsUmbrellas do not get entangled with each other because the structure is such that each umbrella is stored in a tubular chute. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the pr... Read MoreNumber of Storage (pieces) (Umbrella) 36 Number of Storage 36 Length (mm) 362 Height (mm) 496 Mass (kg) 5.6 Opening Width (mm) 710 Act on Promoting Green Procurement Conformityfrom S$399.90Min. 2 days
- PEARL METAL Umbrella stand 3 × 3Easy to assemble. Standard type that can be used in any scene. With a partition, it can be stored one by one, so it is easy to put in and take out. Can store 9 * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the install... Read MoreDimensions, Width W x Depth D x Height H (mm) 255×285×615 Mass (g) 1200from S$49.99Min. 2 days
- Bunbuku Umbrella standIt can be used in various places as an umbrella stand. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept ... Read More
- WAKI Four nails smallThere are 4 folding claws, and you can repair the ribs of the umbrella (repair parts of the outermost bone with the fabric of the umbrella) by yourself. You can repair your favorite umbrella without throwing it away.Material Iron
- WAKI Tip of a swordYou can repair the tip of the umbrella by yourself. You can repair your favorite umbrella without throwing it away.Material Ironfrom S$3.09Min. 2 days
- WAKI Droplet typeYou can repair the tip of the umbrella by yourself. You can repair your favorite umbrella without throwing it away.Material Iron
- KOHARA Umbrella standA plastic umbrella stand that can express unprecedented softness from hard iron material. With an iron weight, it has a low center of gravity and is super stable. It comes with rubber that does not slip even on the floor. Approximately 8 standard size umbrellas can be stored. Made in Japan for pe... Read MoreMass (kg) 1.1
- WAKI Umbrella repair setIt is a set that you can easily repair an umbrella that you thought you could no longer use. Comes with a kind repair manual.
- HEIKO Folding umbrella polyHelps prevent dripping in the store on rainy days. The main body has perforations and can be easily separated. Height below the perforation: 400 mm * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation locati... Read MoreSize (mm) 0.012×160×440 Manufacturer Product Code 006677502 Mass (g/sheet) 1.6from S$11.99Min. 2 days
- mabu Automatic opening / closing folding umbrella 7 bone umbrella 58cm7 bones. High strength x automatic opening and closing! The strongest combination, realized here. Equipped with an automatic opening / closing function in a tough structure that clears the wind speed of 15 m / s, which is comparable to that of a typhoon. Opening and closing with the touch of a bu... Read MoreMass (g) 360from S$48.99Min. 2 days