All Category

Door Accessories

Door goods are door-related goods such as door stoppers, door hooks, and door hangers. A door stopper is a stop used to prevent the door from closing completely. Used in the shape of a triangular prism made of resin or rubber, sandwiched between the door and the floor. There is a device that makes it easy to stop the door with an uneven slip stopper. On the other hand, the type that is attached to the door in advance with a magnet or adhesive and the stopper is lowered is advantageous in that it can be operated with feet even when both hands are blocked. You can stop the door where you want. In addition, door hooks and door hangers can be used by hooking on the top of the door and carrying luggage or clothing to the hook.
View : Grid List
Filter

Items 1 - 40 of 127

Set Ascending Direction
  1. Door Stopper Delta
    WAKI Door Stopper Delta
    Ace of door retainer just point under the door! * Please note that a separate fee will be charged for products shipped directly from the manufacturer if redelivery arrangements are made due to customer's convenience. We cannot accept cancellations after your order has been placed. Please note... Read More
    Material  Elastomer resin  Type  Insertion type 
    from S$2.19
    Min. 2 days
  2. Natural rubber door stopper with magnet
    MonotaRO Natural rubber door stopper with magnet
    Use by inserting a stopper between the door and the floor. Since it has a magnet, it can be attached to an iron door when not in use, so it is hard to lose! As a door stopper * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions... Read More
    Overall Length (mm)  100  Width (mm)  25  Height (mm)  30  Mass (g)  64  Color  Gray  Type  With magnet  Material  Natural rubber magnet 
    Rating:
    61%
    from S$5.39
    Min. 2 days
  3. Door Stopper Magnet Type, Super Strong Type
    TRUSCO Door Stopper Magnet Type, Super Strong Type
    It is firmly fixed with a neodymium magnet and a special power rubber cap. It can also be fixed to wooden or aluminum doors with an auxiliary plate. Even if both hands are occupied, you can fix the door at the desired angle by pressing it lightly with your feet. * Please note the following points... Read More
    Mass (g)  216  Height (mm)  260.5  Trusco Part No.  356-5246  Width (mm)  40  Included Accessories  Auxiliary plate  Color  Black  Type  Magnet type, with auxiliary plate 
    Rating:
    85%
    from S$29.99
    Min. 2 days
  4. Door spacer
    SOGO Door spacer
    Easy installation just by sandwiching it on or beside the door! When you want to keep the door open a little, such as for ventilation or pets coming and going, you can easily install it by sandwiching it between the doors. You can also adjust the opening degree of the door. Convenient for doors t... Read More
    Dimension (mm)  75×75×20  Range of Use  Door thickness within about 15-45mm  Material  Thermoplastic elastomer resin 
    Rating:
    89%
    from S$12.99
    Min. 2 days
  5. Door Stopper
    Tokyo Bouon Door Stopper
    Difficult to transfer color to the floor Great when you want to keep the door open. * Please note that a separate fee will be charged for products shipped directly from the manufacturer if redelivery arrangements are made due to customer's convenience. We cannot accept cancellations after you... Read More
    Material  Elastomer  Type  Insertion type 
    Rating:
    73%
    from S$1.49
    Min. 2 days
  6. Door Stopper Natural Rubber Type
    TRUSCO Door Stopper Natural Rubber Type
    Insert the stopper into the gap between the door and the floor. The unevenness of the stopper acts as a non-slip and the door can be easily stopped. You can fix the door at your favorite angle. Since it has a magnet, it can be attached to a wall when not in use. * Please note the following points... Read More
    Included Accessories  1 piece of steel paper  Width (mm)  20  Color  Black  Type  Insertion type  Material  Natural rubber 
    Rating:
    87%
    from S$9.39
    Min. 2 days
  7. Door Stopper
    Hikari Door Stopper
    Fixes the door at a certain angle when it is released Door stopper, holding the open position of the door Easy insertion type, firmly holds the door and open door in the open state * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dime... Read More
    Material  Elastomer resin  Type  Insertion type 
    Rating:
    80%
    from S$1.29
    Min. 2 days
  8. Door Stopper Magnet Type, Strong Type
    TRUSCO Door Stopper Magnet Type, Strong Type
    A urethane-based protective tape with a weak adhesive on one side that can be reattached prevents slippage and scratches, and the fixing force is greatly improved. It can also be fixed to wooden or aluminum doors with an auxiliary plate. It is firmly fixed with a large strong rubber cap. Even if ... Read More
    Height (mm)  250  Trusco Part No.  356-5238  Mass (g)  463  Width (mm)  61  Included Accessories  Auxiliary plate  Color  Black  Type  Magnet type, with auxiliary plate 
    Rating:
    60%
    from S$28.99
    Min. 2 days
  9. Achilles Will Safe A4 type (anti-virus antibacterial film)
    Achilles Achilles Will Safe A4 type (anti-virus antibacterial film)
    It has high antiviral and antibacterial properties and is effective in a short time. It reduces the virus attached to this product by 99% or more in 15 minutes. It reduces viruses and bacteria attached to this product by 99.99% or more in 60 minutes. There is printing of 10MM squares, and it can ... Read More
    Trusco Part No.  227-4519  Main Application  For indoor use  Color  Milky white (translucent)  Material  Polyolefin type (base material) 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  10. Neogachit
    Seiei Neogachit
    Uses neodymium magnets. A beautiful all-stainless steel door stopper that has more than twice the magnetic force of conventional ferrite magnets. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location... Read More
    RoHS directive (corresponding to 10 substances)  Type  Magnet type  Mass (g)  Main unit / 230, auxiliary plate / 45  Color  Silver 
    Rating:
    100%
    from S$54.99
    Min. 2 days
  11. Ultra stopper
    Corona Seisakusho Ultra stopper
    Uses high friction elastic resin. It stops firmly even on a slippery floor. Can be used on steel, wood, entrances, interiors and any door. * Please note that a separate fee will be charged for products shipped directly from the manufacturer if redelivery arrangements are made due to customer'... Read More
    Color  Gray  Type  Insertion type  Material  Olefin elastomer 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  12. BLOCKYSTAR Door stopper
    COMADECO BLOCKYSTAR Door stopper
    The patented shape secures doors and windows. It is fashionable with colorful colors. Since it is made of rubber, it does not easily damage the floor, rails, doors, etc. It is also possible to prevent the door from damaging the wall. * Please note the following points for products shipped directl... Read More
    Overall Length (mm)  118  2018 Trusco page  2 0835  Width (mm)  20  Mass (g)  50  Height (mm)  80  Type  Insertion type  Material  Rubber 
    from S$10.99
    Min. 2 days
  13. Door stopper
    Hikari Door stopper
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Type  Insertion type 
    Rating:
    73%
    from S$4.39
    Min. 2 days
  14. Door stopper Magnet type / Standard type
    TRUSCO Door stopper Magnet type / Standard type
    A urethane-based protective tape with a weak adhesive on one side that can be reattached prevents slippage and scratches, and the fixing force is greatly improved. It can also be fixed to wooden or aluminum doors with an auxiliary plate. Even if both hands are occupied, you can fix the door at th... Read More
    Height (mm)  208  Mass (g)  214  Width (mm)  30  Trusco Part No.  356-5220  Included Accessories  Auxiliary plate  Color  Black  Type  Magnet type, with auxiliary plate 
    Rating:
    83%
    from S$19.99
    Min. 2 days
  15. Strong Door Stopper with Metal Fittings
    Hikari Strong Door Stopper with Metal Fittings
    Just plug it in and you can secure the door wherever you like. Since it comes with reinforcing metal fittings, it firmly fixes the door. Can be hooked when stored. For fixing the door * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the d... Read More
    Overall Length (mm)  121  Trusco Part No.  151-8731  Mass (g)  158  Height (mm)  30, [when two vertically stacked] 50  Color  Black  Specification  With reinforcement bracket, strong 
    from S$10.99
    Min. 2 days
  16. Magnetic Door Stopper Black Strong
    Hikari Magnetic Door Stopper Black Strong
    Securely fix with a rubber cap Door stopper Very convenient for putting in and out of bicycles and putting in and out of luggage on the way home from shopping Even when both hands are occupied, you can just push it down lightly with your feet. It's easy to open a small gap, so it's also c... Read More
    Type  Magnet type, with auxiliary plate 
    Rating:
    60%
    from S$14.99
    Min. 2 days
  17. Door Stopper
    Benry Door Stopper
    With magnet. With anti-slip. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, re... Read More
    Type  Magnet type  Material  magnet  Size (mm)  142×20×28 
    Rating:
    20%
    from S$10.99
    Min. 2 days
  18. Door stopper tip thick type
    JOINTEX Door stopper tip thick type
    A convenient door stopper when opening the door. It can be attached to a metal door when not in use. (With magnet) * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you o... Read More
    Material  Natural rubber, magnet  Suitable for  Door clearance up to about 40mm  Outer Dimensions, Width W x Depth D x Height H (mm)  20×120×45  Specification  JOINTEX original 
    Rating:
    20%
    from S$12.99
    Min. 2 days
  19. Stopper
    Hikari Stopper
    Fixes the door at a certain angle when it is released Door stopper, holding the open position of the door Easy insertion type, firmly holds the door and open door in the open state * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dime... Read More
    Type  Insertion type 
    from S$5.29
    Min. 2 days
  20. Hangar stopper
    WAKI Hangar stopper
    A hanger-type door stopper that can be hung on the doorknob when not in use. * Please note that a separate fee will be charged for products shipped directly from the manufacturer if redelivery arrangements are made due to customer's convenience. We cannot accept cancellations after your order... Read More
    Suitable Gap Width (mm)  5~25  Material  Elastomer resin  Type  Insertion type 
    Rating:
    100%
    from S$4.69
    Min. 2 days
  21. Door stopper thin tip
    JOINTEX Door stopper thin tip
    A convenient door stopper when opening the door. It can be attached to a metal door when not in use. (With magnet) * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you o... Read More
    Material  Natural rubber, magnet  Outer Dimensions, Width W x Depth D x Height H (mm)  20×142×28  Suitable for  Door clearance up to about 20mm  Specification  JOINTEX original 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  22. Door stopper universal type
    Nomura Tec Door stopper universal type
    Simply insert it between the door and the floor to stop the door wherever you like. Since the bottom is a suction cup made of natural rubber, the door can be firmly fixed on a flat surface without unevenness. * Please note the following points for products shipped directly from the furniture manu... Read More
    Dimension (mm)  95×95×50  Color  Gray  Type  Sucker type  Material  Natural rubber 
    from S$19.99
    Min. 2 days
  23. HYPER door stopper diamond
    WAKI HYPER door stopper diamond
    Eliminates misalignment and scratches with three functions. Even with heavy doors It can be firmly fixed to the door with 4 super strong caneodium magnets. The resin protective cover that wraps the entire pedestal of the main body protects the door from scratches. A large leg cap designed at the ... Read More
    Type  Magnet type, with auxiliary plate 
    from S$3.89
    Min. 2 days
  24. Door stopper (universal type slope type)
    Japan Green Cross Door stopper (universal type slope type)
    Firmly fixed with spiral shape and suction cup effect. Easy installation just by inserting You can stop the door at any position by simply inserting it between the door and the floor. Since the bottom is a suction cup type made of natural rubber, the door is firmly fixed on a flat surface without... Read More
    Mass (g)  200  Japanese Green Cross No.  342032  Thickness (mm)  50  Dimension (mm)  95×95  Color  Black  Type  Sucker type  Material  Natural rubber 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  25. Pedal type door stopper
    Nomura Tec Pedal type door stopper
    The stop bar rises just by stepping on the pedal, and the door stop can be released with a single touch. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can... Read More
    Dimension (mm)  54×158~28×95  Type  Foot operation type  Suitable for  Supports 2-9cm between door and floor 
    from S$29.99
    Min. 2 days
  26. Wooden door stopper, indoor use, standard
    WAKI Wooden door stopper, indoor use, standard
    Perfect match for flooring (excellent anti-slip effect) With a convenient cord for storage When not in use, the cord can be hooked on a lever for storage. Since special resin is used for the floor surface, it is firmly fixed. As it is a wooden product, it matches the flooring floor. * Please note... Read More
    Suitable Gap Width (mm)  9~27  Color  Beige  Type  Insertion type  Material  Natural wood / urethane resin 
    from S$5.99
    Min. 2 days
  27. Neodymium door stopper
    Hikari Neodymium door stopper
    It is a strong neodymium magnet and has a strong fixing force. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot... Read More
    Material  Iron, stainless steel, NBR, magnet  Type  Magnet type  Mass (g)  185 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  28. 100x30x34mm Door Stopper (Wedge / Rubber)
    ESCO 100x30x34mm Door Stopper (Wedge / Rubber)
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Esco Part No.  EA951FA-9  Color  Gray  Type  Insertion type 
    from S$11.99
    Min. 2 days
  29. Door stopper
    ESCO Door stopper
    * Please note that a separate fee will be charged for products shipped directly from the manufacturer if redelivery arrangements are made due to customer's convenience. We cannot accept cancellations after your order has been placed. Please note that if you have to cancel, you may be charged ... Read More
    from S$12.99
    Min. 2 days
  30. Wooden door stopper for indoor use
    WAKI Wooden door stopper for indoor use
    Perfect match for flooring (excellent anti-slip effect) With a convenient cord for storage When not in use, the cord can be hooked on a lever for storage. Since special resin is used for the floor surface, it is firmly fixed. As it is a wooden product, it matches the flooring floor. * Please note... Read More
    Suitable Gap Width (mm)  7~20  Color  Beige  Type  Insertion type  Material  Natural wood / urethane resin 
    Rating:
    90%
    from S$5.99
    Min. 2 days
  31. 30x120x35mm door stopper (made of rubber)
    ESCO 30x120x35mm door stopper (made of rubber)
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Color  Black  Esco Part No.  EA951FA-23  Type  Insertion type 
    from S$14.99
    Min. 2 days
  32. Door stopper (with magnet / black)
    ESCO Door stopper (with magnet / black)
    Deployment ⇔ storage can be easily operated with one foot. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot acc... Read More
    Dimension (mm)  (Base) 45 x 160, (stopper) approx. 150  Color  Black  Esco Part No.  EA951FA-46  Type  Magnet type  Applicable Range (mm)  Up to 120 
    from S$27.99
    Min. 2 days
  33. Door stopper F
    Nomura Tec Door stopper F
    A slim type that emphasizes both design and functionality. It can be attached to a steel door with one touch using a magnet and suction sheet. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location an... Read More
    Dimensions in Use (mm)  52×300×52  Type  Magnet type  Material  Polycarbonate 
    Rating:
    20%
    from S$26.99
    Min. 2 days
  34. 290mm door stopper (with magnet / black)
    ESCO 290mm door stopper (with magnet / black)
    It is firmly fixed with a strong magnet (ferrite) and a large rubber cap. With an auxiliary plate, it can be attached to wooden doors and aluminum doors. One-sided weak adhesive urethane protective tape that can be freely reattached prevents slippage and scratches, greatly improving fixing force.... Read More
    Applicable Range (mm)  150  Dimension (mm)  290×61×35  Color  Black  Esco Part No.  EA951FA-12  Type  Magnet type, with auxiliary plate  Specification  With strong magnet 
    Rating:
    80%
    from S$33.99
    Min. 2 days
  35. Door stopper porte
    Seiei Door stopper porte
    A door stopper specializing in the entrance door of an apartment. It stops firmly with a magnet and a sliding sheet. The slippery sheet does not remain glued. Because it is compact, it can be casually attached to the door. Functional package that determines the mounting height in one shot! * Plea... Read More
    RoHS directive (corresponding to 10 substances)  Mass (g)  About 225  Dimensions (cm)  About 8 × 28 × 3.5 
    Rating:
    80%
    from S$26.99
    Min. 2 days
  36. Door squirrel
    Rookran Door squirrel
    A stylish fashionable door stopper that matches the interior. It is a disk type and does not trip easily, and can be inserted from anywhere in 360 degrees. With non-slip. It is lovingly made by the people of South Africa. To secure a passage where dogs and cats can freely enter and exit. The warm... Read More
    Diameter x height (cm)  1.3×2.5  Mass of Main Unit (g)  250  Material  Silica sand, resin, polyurethane 
    from S$23.99
    Min. 2 days
  37. Rain pretend sensor II
    SMILE KIDS Rain pretend sensor II
    Notify sudden rain with sound and light. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cance... Read More
    Volume (dB)  (Alarm) Approximately 67  Mass (g)  140  Suitable Battery  2 AA batteries (sold separately)  Cable Length (m)  About 5 
    Rating:
    80%
    from S$26.99
    Min. 2 days
  38. Strong sucker door stopper
    Hikari Strong sucker door stopper
    Material: Body / ABS resin / Steel Sucker / Thermoplastic polyurethane / Synthetic rubber Leg cap / Synthetic rubber. Since it is a suction cup type (adhesive gel + lever type suction cup), it can be used for various doors without damaging the door. One-touch raising and lowering with your feet e... Read More
    TKG Part No. (2017)  6-2387-1801  TKG Part No.  8-2557-0601  Dimensions, Width W x Depth D x Height H (mm)  83×60×270  Type  Sucker type 
    from S$35.99
    Min. 2 days
  39. Door stopper (strong magnet type)
    ESCO Door stopper (strong magnet type)
    With an auxiliary plate, it can also be used for aluminum doors and wooden doors. With a specially shaped rubber cap, it is okay if the ground plane is slightly slanted. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of t... Read More
    Dimension (mm)  275×40×25  Esco Part No.  EA951FA-25  Type  Magnet type, with auxiliary plate  Color  Silver 
    from S$33.99
    Min. 2 days
  40. Door stopper (suction cup type / long)
    ESCO Door stopper (suction cup type / long)
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Esco Part No.  EA951FA-29  Type  Sucker type  Color  Silver 
    from S$45.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 127

Set Ascending Direction