All Category

Door Hooks & Hangers

View : Grid List
Filter

30 Item(s)

Set Ascending Direction
  1. Achilles Will Safe A4 type (anti-virus antibacterial film)
    Achilles Achilles Will Safe A4 type (anti-virus antibacterial film)
    It has high antiviral and antibacterial properties and is effective in a short time. It reduces the virus attached to this product by 99% or more in 15 minutes. It reduces viruses and bacteria attached to this product by 99.99% or more in 60 minutes. There is printing of 10MM squares, and it can ... Read More
    Trusco Part No.  227-4519  Main Application  For indoor use  Color  Milky white (translucent)  Material  Polyolefin type (base material) 
    Rating:
    80%
    from S$55.99
    Min. 2 days
  2. Door hanger
    ESCO Door hanger
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Allowable Load  6kg  Size  15×155×140(H)mm  Hook  6 places  Material  Steel (powder coating) 
    from S$15.99
    Min. 4 days
  3. Fremo  Hang Hook  Wing
    TOYO CASE Fremo Hang Hook Wing
    A long type door hook with a unique curve. It is convenient because you can use multiple hangers etc. with one.
    Mass (g)  108  Dimensions, Width W x Depth D x Height H (mm)  Approximately 25 x 105 x 165  Material  Steel (powder coating) 
    from S$13.99
    Min. 10 days
  4. Antiviral Cut Film A4
    MATAI (Nihon Matai) Antiviral Cut Film A4
    This product is an antiviral film based on an elastomer material (esmer) that stretches like rubber. It suppresses the growth of viruses and bacteria attached to the surface. Viruses decreased by 99.9% or more in 30 minutes and 99.99% or more in 60 minutes. It suppresses viruses at the fastest sp... Read More
    Size (mm)  A4(210×297)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$10.99
    Min. 2 days
  5. Bag hanger  quad
    TOYO CASE Bag hanger quad
    A large number of bags in the closet can also be hung on a hanger for neat storage. Each hook rotates 360 degrees and does not overlap, and four bags can be hooked. Withstand load about 5 kg
    Allowable Load (kg)  About 5  Dimensions, Width W x Depth D x Height H (mm)  About 70 x 50 x 390  Material  PP resin, steel 
    from S$19.99
    Min. 10 days
  6. Bag Hanger Double
    TOYO CASE Bag Hanger Double
    A large number of bags in the closet can also be hung on a hanger for neat storage. Two bags can be hung, and a round clip with a width of 33 mm is a gentle wide design that makes it difficult for the shoulder straps to twist. Withstand load approx. 2 kg
    Mass (g)  57  Allowable Load (kg)  About 2  Dimensions, Width W x Depth D x Height H (mm)  Approximately 95 x 70 x 125  Material  PP resin 
    from S$8.89
    Min. 10 days
  7. Antiviral antibacterial transparent film + roll type
    Hikari Antiviral antibacterial transparent film + roll type
    99.9% reduction of viruses adhering to the film surface! Effective against both enveloped and non-enveloped viruses! Most viruses can be covered. A transparent film that has acquired the SIAA mark (antibacterial and antiviral). Elevator switches, handrails, door handles, etc.
    Mass (g)  13  Dimension (mm)  290×180  Service life (years)  About 10 years  Included Accessories  Antibacterial seal  Specification  Can be cut freely with scissors  Type  Strong adhesive 
    from S$99.90
    Min. 2 days
  8. Door hanger
    ESCO Door hanger
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Allowable Load  3kg  Size  35×160×140(H)mm 
    from S$18.99
    Min. 4 days
  9. Antiviral Antibacterial Tape
    ISHIZUKA Antiviral Antibacterial Tape
    You can take anti-virus measures just by cutting, turning, and pasting. It reduces the attached virus by 99% or more in just 15 minutes. It reduces attached viruses and bacteria by 99.99% or more in 60 minutes. As it is in the form of a tape, it is easy to carry. Especially suitable for pasting o... Read More
    Mass (g)  220  Trusco Part No.  239-7492  Structure  Base material: 2 types, 2 layers  Material  Base material: Polyolefin-based  Set Contents  Use display sticker (10 sheets) 
    from S$429.90
    Min. 3 days
  10. Antivirus Coated AVC Film
    MORIYA Sangyo Antivirus Coated AVC Film
    Anti-virus / anti-bacterial treatment that suppresses the activity of about 99% of viruses / bacteria Special coating that is resistant to alcohol deterioration Service counter / reception, medical / nursing care site, cafeteria / food court, public facilities such as library / museum, elevator /... Read More
    Length (m)  10  Material  PVC  Color (Sheet)  Transparent 
    from S$95.99
    Min. 4 days
  11. Antivirus/antibacterial tape 3 sheets included
    Meiwa Antivirus/antibacterial tape 3 sheets included
    Tape with antiviral and antibacterial effects. You can take measures against viruses by sticking it on places where many people touch. Since it is transparent, it can be used without disturbing the atmosphere. Stick it on various places such as doorknobs, handrails, elevator buttons, etc. for ant... Read More
    Trusco Part No.  244-7824 
    from S$9.29
    Min. 2 days
  12. Fremo  Hang Hook  Uz
    TOYO CASE Fremo Hang Hook Uz
    A long type door hook with a unique curve. It is convenient because you can use multiple hangers etc. with one.
    Mass (g)  124  Dimensions, Width W x Depth D x Height H (mm)  Approximately 36 x 95 x 200  Material  Steel (powder coating) 
    from S$11.99
    Min. 10 days
  13. Anti-virus antibacterial transparent film + for switch
    Hikari Anti-virus antibacterial transparent film + for switch
    99.9% reduction of viruses adhering to the film surface! Effective against both enveloped and non-enveloped viruses! Most viruses can be covered. A transparent film that has acquired the SIAA mark (antibacterial and antiviral). For switch
    Mass (g)  0.1  Dimension (mm)  20×15  Service life (years)  About 10 years  Included Accessories  Antibacterial seal  Type  Strong adhesive 
    from S$49.99
    Min. 6 days
  14. Antivirus/antibacterial tape
    Meiwa Antivirus/antibacterial tape
    Tape with antiviral and antibacterial effects. You can take measures against viruses by sticking it on places where many people touch. Since it is transparent, it can be used without disturbing the atmosphere. It is a transparent sheet that can be pasted and peeled off. Stick it on various places... Read More
    from S$9.29
    Min. 2 days
  15. Antiviral antibacterial transparent film + one size fits all
    Hikari Antiviral antibacterial transparent film + one size fits all
    99.9% reduction of viruses adhering to the film surface! Effective against both enveloped and non-enveloped viruses! Most viruses can be covered. A transparent film that has acquired the SIAA mark (antibacterial and antiviral). Large switches, doorknobs, etc.
    Mass (g)  Dimension (mm)  130×65  Service life (years)  About 10 years  Included Accessories  Antibacterial seal  Specification  Can be cut freely with scissors  Type  Strong adhesive 
    from S$48.99
    Min. 6 days
  16. Anti-virus antibacterial transparent film + for round button switch
    Hikari Anti-virus antibacterial transparent film + for round button switch
    99.9% reduction of viruses adhering to the film surface! Effective against both enveloped and non-enveloped viruses! Most viruses can be covered. A transparent film that has acquired the SIAA mark (antibacterial and antiviral). For round buttons and switches
    Mass (g)  0.1  Dimension (mm)  28 (circle)  Service life (years)  About 10 years  Included Accessories  Antibacterial seal  Type  Strong adhesive 
    from S$49.99
    Min. 5 days
  17. Fremo  Hang Hook  Cobb
    TOYO CASE Fremo Hang Hook Cobb
    A long type door hook with a unique curve. It is convenient because you can use multiple hangers etc. with one.
    Mass (g)  87  Dimensions, Width W x Depth D x Height H (mm)  Approximately 25 x 113 x 310  Material  Steel (powder coating) 
    from S$13.99
    Min. 10 days
  18. Fremo  Hang Hook  Leg
    TOYO CASE Fremo Hang Hook Leg
    A long type door hook with a unique curve. It is convenient because you can use multiple hangers etc. with one.
    Mass (g)  134  Dimensions, Width W x Depth D x Height H (mm)  Approximately 90 x 75 x 310  Material  Steel (powder coating) 
    from S$13.99
    Min. 10 days
  19. Bag hanger  anchor
    TOYO CASE Bag hanger anchor
    A large number of bags in the closet can also be hung on a hanger for neat storage. Light tote bags and small items such as stoles and belts can also be hooked in 4 places. Withstand load approx. 2 kg
    Mass (g)  40  Allowable Load (kg)  About 2  Dimensions, Width W x Depth D x Height H (mm)  About 70 x 70 x 150  Material  PP resin 
    from S$8.89
    Min. 10 days
  20. Anti-Virus Film Roll Type
    MATAI (Nihon Matai) Anti-Virus Film Roll Type
    This product is an antiviral film based on an elastomer material (esmer) that stretches like rubber. It suppresses the growth of viruses and bacteria attached to the surface. Viruses decreased by 99.9% or more in 30 minutes and 99.99% or more in 60 minutes. It suppresses viruses at the fastest sp... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Quantity  Volume 1 
    from S$38.99
    Min. 2 days
  21. Antiviral antibacterial transparent film + one size fits all
    Hikari Antiviral antibacterial transparent film + one size fits all
    99.9% reduction of viruses adhering to the film surface! Effective against both enveloped and non-enveloped viruses! Most viruses can be covered. A transparent film that has acquired the SIAA mark (antibacterial and antiviral). Elevator switches, handrails, door handles, etc.
    Dimension (mm)  1220×50  Mass (g)  Service life (years)  About 10 years  Included Accessories  Antibacterial seal  Specification  Can be cut freely with scissors  Type  Strong adhesive 
    from S$139.90
    Min. 6 days
  22. Antivirus/antibacterial tape B4/B5 type
    Meiwa Antivirus/antibacterial tape B4/B5 type
    Tape with antiviral and antibacterial effects. You can take measures against viruses by sticking it on places where many people touch. Since it is transparent, it can be used without disturbing the atmosphere. It is a transparent sheet that can be pasted and peeled off. Because it is soft, it is ... Read More
    from S$9.29
    Min. 2 days
  23. Steel door hook (double)
    LEC Steel door hook (double)
    Type of Terminal Fitting  Hook  Allowable Load (kg)  2 (per hook: 1)  Main Unit Dimensions (mm)  20×100×115 
    Discontinued
  24. Door rack
    Wenko Door rack
    It can be hung in the groove of a 2-4 cm door. Four large baskets can hold kitchen utensils. Can be screwed to the wall.
    Discontinued
  25. Antiviral / antibacterial tape
    Meiwa Gravure Antiviral / antibacterial tape
    Anti-virus with transparent tape Transparent so it is inconspicuous and antibacterial! Transparent tape that can be stuck and peeled off
    Tape Length (m)  Set Contents  Body x 1  Material  Multi-layer PO, acrylic resin 
    Discontinued
  26. Steel door hook (3 stations)
    LEC Steel door hook (3 stations)
    Main Unit Dimensions (mm)  200×100×75  Allowable Load (kg)  3 (per hook: 1)  Type of Terminal Fitting  Hook 
    Discontinued
  27. Anti-virus film  without corners  5 sheets included
    MATAI (Nihon Matai) Anti-virus film without corners 5 sheets included
    This product is an antiviral film based on an elastomer material (esmer) that stretches like rubber. It suppresses the growth of viruses and bacteria attached to the surface. Viruses decreased by 99.9% or more in 30 minutes and 99.99% or more in 60 minutes. It suppresses viruses at the fastest sp... Read More
    Cell Size (mm x mm)  30  Quantity (Sheets)  60 (5 sheets)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Discontinued
  28. Anti-virus film  Rounded  5 sheets
    MATAI (Nihon Matai) Anti-virus film Rounded 5 sheets
    This product is an antiviral film based on an elastomer material (esmer) that stretches like rubber. It suppresses the growth of viruses and bacteria attached to the surface. Viruses decreased by 99.9% or more in 30 minutes and 99.99% or more in 60 minutes. It suppresses viruses at the fastest sp... Read More
    Diameter (Φmm)  30  Quantity (Sheets)  60 (5 sheets)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Discontinued
  29. 18-door rack
    Wenko 18-door rack
    It can be hung in the groove of a 2-4 cm door. Up to 18 pairs of shoes can be stored. Can be screwed to the wall.
    Discontinued
  30. Hanging hook
    TOKYODO Hanging hook
    You can hang up to a door with a thickness of 4 cm. Use it to decorate your door with a wreath or swag. * Please be careful when decorating heavy items.
    dimension, width x height (cm)  33×30  Classification  Material  Material  Metal 
    Discontinued
View : Grid List
Filter

30 Item(s)

Set Ascending Direction