All Category

Artificial Interior Plants & Trees

View : Grid List
Filter

20 Item(s)

Set Ascending Direction
  1. Artificial tree (wall hanging type)
    NAIKI Artificial tree (wall hanging type)
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    from S$399.90
    Min. 14 days
  2. Fake green  Eucalyptus
    POSH LIVING Fake green Eucalyptus
    Eucalyptus is a difficult variety to grow indoors, but fake green can easily be incorporated into an interior. It features heart-shaped flat leaves. The pot cover is compatible with size 6-7.
    Height (cm)  150  Mass (kg)  2.61  Material  PE  Diameter x height (cm)  Pot: 17 x 15 
    from S$239.90
    Min. 42 days
  3. Fake green  Areyakashi
    POSH LIVING Fake green Areyakashi
    Areca palm is characterized by its dynamic leaves. From the appearance of swaying in the wind, it creates a space like a refreshing tropical resort, a surfer's house. If it is fake green, you can use it as a maintenance-free interior. The pot cover is compatible with size 6-7.
    Height (cm)  120  Mass (kg)  2.265  Material  PE  Diameter x height (cm)  Pot: 17.5 x 14 
    from S$239.90
    Min. 5 days
  4. Artificial foliage plant
    NACHI (NACHI-FUJIKOSHI) Artificial foliage plant
    Diameter x Length (Φmm x mm)  215 x 230 (pot) 
    from S$299.90
    Min. 20 days
  5. EVA Pot Art Proper Square
    Bestco EVA Pot Art Proper Square
    The pot is made of EVA resin, which is light and hard to break, so it can be displayed anywhere. With antibacterial function.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$18.99
    Min. 9 days
  6. EVA Pot Art Proper Round
    Bestco EVA Pot Art Proper Round
    The pot is made of EVA resin, which is light and hard to break, so it can be displayed anywhere. With antibacterial function.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$13.99
    Min. 9 days
  7. Pure Mate Potospole
    YAMAZAKI (CONDOR) Pure Mate Potospole
    The leaves are coated with titanium oxide. It decomposes organic substances such as foul odors and purifies the air in the room. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the... Read More
    Discontinued
  8. Artificial tree
    NAIKI Artificial tree
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Width (mm)  200  Mass (kg)  0.3 
    Discontinued
  9. Garland Art Lierre
    Bestco Garland Art Lierre
    Suspended type that does not take up space on the floor You can easily enjoy fake green even in a small house.
    Material  Body: plastic, iron wire 
    Discontinued
  10. Garland Art Vision
    Bestco Garland Art Vision
    Hanging type that does not take up space on the floor You can easily enjoy fake green even in a small house with antibacterial function
    Material  Body: plastic, iron wire 
    Discontinued
  11. 3 flower stand pots
    Fuji Boeki 3 flower stand pots
    When not in use, it is foldable and can be stored without taking up space.
    Dimensions, Width W x Depth D x Height H (mm)  325×205×550  Material  Steel 
    Discontinued
  12. Pure mate beech tree
    YAMAZAKI (CONDOR) Pure mate beech tree
    The leaves are coated with titanium oxide. It decomposes organic substances such as foul odors and purifies the air in the room. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the... Read More
    Discontinued
  13. Plantin flower stand S type pot 3 points
    Fuji Boeki Plantin flower stand S type pot 3 points
    Made of steel, it is strong and has a fashionable antique-style paint.
    Dimensions, Width W x Depth D x Height H (mm)  360×205×550  Color  Black 
    Discontinued
  14. Garland Art Tapi Fleur
    Bestco Garland Art Tapi Fleur
    Wall-mounted type that does not take up space on the floor You can easily enjoy fake green even in a small house with antibacterial function
    Material  Body: Plastic 
    Discontinued
  15. Pure Mate Happiness Tree
    YAMAZAKI (CONDOR) Pure Mate Happiness Tree
    The leaves are coated with titanium oxide. It decomposes organic substances such as foul odors and purifies the air in the room. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the... Read More
    Discontinued
  16. Set of 3 lotus bowls XU-019L / M / S
    Fuji Boeki Set of 3 lotus bowls XU-019L / M / S
    The gentle color of the dyeing soothes your heart.
    Discontinued
  17. Pure mate
    YAMAZAKI (CONDOR) Pure mate
    The leaves are coated with titanium oxide. It decomposes organic substances such as foul odors and purifies the air in the room. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the... Read More
    Discontinued
  18. Pure Mate Kapok
    YAMAZAKI (CONDOR) Pure Mate Kapok
    The leaves are coated with titanium oxide. It decomposes organic substances such as foul odors and purifies the air in the room. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the... Read More
    Discontinued
  19. Pure Mate Ficus Benjamin
    YAMAZAKI (CONDOR) Pure Mate Ficus Benjamin
    The leaves are coated with titanium oxide. It decomposes organic substances such as foul odors and purifies the air in the room. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the... Read More
    Discontinued
  20. Garland Art Tapi Fleur
    Bestco Garland Art Tapi Fleur
    Wall-mounted type that does not take up space on the floor You can easily enjoy fake green even in a small house with antibacterial function
    Material  Body: Plastic 
    Discontinued
View : Grid List
Filter

20 Item(s)

Set Ascending Direction