Chairs
A chair is an item that can be used for a wide range of purposes, both indoors and outdoors, such as during work and during breaks. As a result, there are many types of office, work, folding, sofa, etc., and it is possible to select the best chair for various applications. In addition, a chair with casters is convenient to move. There are a wide variety of materials for the backrest and seating surface that affect sitting comfort, such as urethane, synthetic leather, and mesh materials. There are many color variations such as blue, black, and red, and it is one of the features that it is easy to coordinate according to the environment used.
Other Related Pages
- MonotaRO Cushion Gel Type Multi-PurposeThe gel cushion has a body pressure distribution effect and reduces the burden on the buttocks and hips. Honeycomb structure provides excellent breathability. It can be used in any situation such as in the office or in the car. The attached cover with non-slip is removable so you can wash it. Off... Read MoreDimensions, Width x Depth x Thickness (mm) Approx. 420 x Approx. 370 x Approx. 34 Color Body: Blue, Cover: Black Material TPE (Thermoplastic + Elastomer)
- MonotaRO Mesh ChairOA mesh chair with a simple design that uses mesh material. There is a band type lumbar support in the mesh on the back part. You can attach the separately sold "Elbow rest set order code 40702586". For short desk work. *Optional armrest set is sold separately. [Order code 40702586] *Do... Read MoreSeat Height (mm) 400(400~500) Dimensions, Width W x Depth D x Height H (mm) 450×560×865~965 Caster Diameter (Φmm) 50 (width 53mm) Mass (kg) 9.5 Specification Gas type vertical lift type cylinder Locking method None Type Office chair
- Nakabayashi Round Work StoolPVC leather upholstery that can wipe the seat surface with water. A spacious round chair with a seat diameter of 390 mm. * Please note that a separate fee will be charged for products shipped directly from the manufacturer if redelivery arrangements are made due to customer's convenience. We ... Read MoreHeight (mm) 425~555 Mass of Main Unit (kg) 5.2 Width (mm) 535 Act on Promoting Green Procurement Conformity Specification Gas spring H lifting mechanism Seat Width (mm) Φ390
- Fuji Boeki Pipe folding chairA slim chair that can be folded and made compact. It is light and not bulky, so it is convenient to carry. The seat is made of easy-care synthetic leather. It is perfect for events where many people gather. * Please note the following points for products shipped directly from the furniture manufa... Read MoreMass (kg) 2.5 Seat Diameter (Φmm) 300 Length (mm) 320 Width (mm) 320 Height (mm) 470 Color Black Material Steel Specification With finger scissors prevention stopper Painting frame/powder coating, sheet/PVC
- Center Shoji Gel cushionAchieves amazing cushioning with a double honeycomb structure design! Disperses body pressure and reduces the burden on the buttocks and hips! Excellent breathability! It is hard to get stuffy even if you use it for a long time! With a special cover! The back of the cover has a non-slip feature! ... Read MoreMaterial Body: TPR, Cover: Polyester Included Accessories Mesh cover
- YAMAZEN Exhilarating mesh office chairAn OA chair with mesh specifications that does not get stuffy and can be used comfortably. With a lumbar support (waist support), the burden on the waist can be reduced even when used for a long time. The slim and compact shape does not overwhelm the room. The seat is also thick and comfortable t... Read MoreSeat Height (mm) 410~530 Seating surface dimensions (width W x depth D) (mm) 430×420 Mass (kg) 6.1 Locking method None
- TRUSCO Work chairIt is easy to work and has casters, so it is easy to move, store, and work. Since the seat height of the chair is low, it is comfortable for anyone to sit on without selecting people. Since the seat thickness is large, it has a structure that does not get tired even when working for a long time. ... Read MoreColor Black Seat Material Vinyl leather Remark With casters Type Work chair
- NORITSUISU Work chairFrom the standpoint of a worker, we have prepared work chairs suitable for various work environments. * Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer... Read MoreType Work chair Backrest None
- SANWA SUPPLY Large Urethane Chair CastersUrethane-wrapped twin-wheel casters that do not easily scratch the floor. Ideal for OA chairs with large 60 mm casters. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product ... Read MoreApplicable Hole Diameter (Φmm) 11.12 Shaft Length (mm) 26 Color Black Material Rigid urethane
- Nakabayashi OA Net ChairUses a mesh material with a refreshing texture. High-back type OA net chair with elbows. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed be... Read MoreMass of Main Unit (kg) 13.5 Main Unit Dimensions, Width W x Depth D x Height H (mm) 590 x 565 x 1090 (1190 when stretched) Color Black Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Type Office chair Armrest Yes
- Nakabayashi OA Leather ChairUses PVC leather with a texture like genuine leather. The interlocking locking of the seat and backrest provides a comfortable seating experience. With gas spring up / down mechanism. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the d... Read MoreColor Black Type Office chair Armrest Yes
- SANWA SUPPLY SNC-NET14A with mesh chair elbow addressThe back is mesh and has excellent breathability. The seat surface is also made of highly cushioned mesh fabric. Comes with an elbow pad to reduce the burden on the elbow. With the gas pressure height adjustment lift, the height of the seat surface can be adjusted with a single lever. With a back... Read MoreAllowable Load (kg) (Seat) 80 Mass (kg) 10.2 Type Office chair Armrest Yes
- MonotaRO Mesh chair ergonomic type headrest movable elbow rest with jacket hangerAn ergonomic mesh chair with an executive feel. Molded urethane is used for the wide and large seating surface, so you won't get tired even if you sit for a long time! Fully equipped with large headrest, movable elbow rest, lumbar support, etc. A jacket hanger is also standard equipment, and ... Read MoreMass (kg) 19.46 Seat Height (mm) 450~530 Caster Diameter (Φmm) 50 Seating surface dimensions (width W x depth D) (mm) 500×490 Dimensions, Width W x Depth D x Height H (mm) 650×640~650×1160~1240 Color Black Specification Gas type vertical lift type cylinder Type Office chair Armrest Yes
- Sanwa Direct High back mesh chair* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreMass (kg) 11.8 Seating surface dimensions (width W x depth D) (mm) 445×460 Total Load Capacity (kg) 80 Seat Material Acrylic Color Black Material (Caster) Nylon Material Urethane (non-molded), steel Armrest Yesfrom S$169.90Min. 5 days
- Miyatake Seisakusho Posture Keeping Proportion ChairThe slanted seat and knee rest allow you to maintain the correct posture. Ideal for long hours of desk work and study desk chairs. With a height adjustment function that allows you to freely choose a comfortable sitting position. With casters that move back and forth. As a personal computer chair... Read MoreDimensions, Width W x Depth D x Height H (mm) 485×610~680×430~640 Mass (kg) 7 Allowable Load (kg) 80
- Sanwa Direct Balance chairA balance chair that allows you to freely change the height of the seat with a gas cylinder. It is a thick cushion. Highly safe with a sturdy iron frame. With simple casters. With backrest. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure... Read MoreSeating surface dimensions (width W x depth D) (mm) 410×300 base width (mm) 465 hex wrench included (mm) 5 Seat Height (mm) 540~675 Maximum Dimensions (mm) 570 Total Load Capacity (kg) 80 Color Black Time to Assemble Half an hour Included Accessories Hexagonal wrench Material Steel, wood, urethane foam, PP Seat Material Upholstery / acrylic Dimensions (Width W x Height H) (mm) [Backrest] 350 x 255 Specification [Without elbow] None, [Without casters] Suitable Tool gloves
- Sanwa Direct Mesh ChairA cool mesh material is used for the backrest, making it less stuffy and comfortable. The seat surface is also made of cushions and is very comfortable to sit on. With elbows to reduce arm fatigue. The height of the seat can be adjusted with a single lever under the seat. With back seat locking. ... Read MoreSeat Height (mm) 455~525 hex wrench included (mm) 5 Seating surface dimensions (width W x depth D) (mm) 520×510 base width (mm) 635 Maximum Dimensions (mm) 635 Elbow height (mm) 655~725 Total Load Capacity (kg) 80 Color Black Seat Material Cloth, polyester mesh Time to Assemble Half an hour Included Accessories Hexagonal wrench Material Wood, steel, urethane foam, PP, nylon Dimensions (Width W x Height H) (mm) [Backrest] 490 x 540 Suitable Tool gloves
- Sanwa Direct Mesh chair* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreSeating surface dimensions (width W x depth D) (mm) 440×450 Mass (kg) 6 Total Load Capacity (kg) 80 Color Black Seat Material Cloth, mesh Armrest None Material (Caster) Nylon Material Urethane (non-molded), aluminumfrom S$119.90Min. 5 days
- YAMAZEN Reclining Rotary Chair with ArmrestsRelaxing chair with elbows The seat surface is a 360-degree rotating backrest with 14-step reclining (including when horizontal) Can be folded and stored compactly when not in use Completed product that does not require assembly As a swivel chair, swivel chair, single-seat sofa, floor chair, chai... Read MoreSeating surface dimensions (width W x depth D) (mm) 470×440 Length (mm) (Back) 580 Color Dark brown Dimensions, Width W x Depth D x Height H (mm) 690×630×810 Mass (kg) 10.5
- YAMAZEN Standing easy seat chairDesigned to a height that makes it easy to stand up a general chair. Comfortable to sit with your legs out. The handrail has a stable structure that does not wobble easily. Can be stored compactly by folding the backrest. For those with weak legs and elderly people. As a compact chair, a sofa for... Read More
- Sanwa Direct PU leather chair* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreDimensions, Width W x Depth D x Height H (mm) (Backrest) W500 x H515 Mass (kg) 14.1 Seat Height (mm) 435~525 Seat Depth (mm) 465 Seat Width (mm) 500 Width (mm) 600 Length (mm) 675 Total Load Capacity (kg) 80 Height (mm) 950~1040 hanger None lumbar support None Headrest None ottoman None Material (Caster) Nylon Material (Seat) PU leather Seat Material PU leather Material (back) PU leather Material Urethane (non-molded), nylon Armrest Yes Caster Yes
- AKRacing Gaming Office Chair Wolf[Height adjustment] Pull up the lever under the seat to adjust the height. [Backrest adjustment] Ideal when you want to relax during work. [Class 4 gas cylinder] A safe and secure gas cylinder that clears the DIN4550 standard is used. [PU (polyurethane) twin-wheel casters] Uses PU casters that do... Read MoreSeat thickness (mm) 100 Height (mm) 1240~1310 Allowable Load (kg) 150 Mass (kg) 28 Seat Height (mm) 320~380 Seat width (cm) 39 Seat depth (cm) 54 Armrest Yes Caster Yes
- Sanwa Direct Leather chair* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreDimensions, Width W x Depth D x Height H (mm) (Backrest) W505 x H580 Height (mm) 1005~1100 Mass (kg) 14.1 Seat Height (mm) 450~545 Seat Depth (mm) 495 Seat Width (mm) 510 Width (mm) 635 Length (mm) 690 Total Load Capacity (kg) 80 Color Black Color (seat) Black Color (back) Black Headrest None lumbar support None hanger None ottoman None Material (Caster) Nylon Material (back) PU leather Seat Material PU leather Material (Seat) PU leather Material Urethane (non-molded), nylon Armrest Yes Caster Yesfrom S$149.90Min. 5 days
- AS ONE Round ChairYou can adjust the height of the seat with one touch. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept c... Read MoreAs ONE Part Number 1-6951-01 Mass (kg) 4.4 Seat Height (mm) 420~545 Caster Diameter (Φmm) 50 Backrest None Height adjustment Possible Caster Yesfrom S$189.90Min. 2 days
- Sanwa Direct Armchair with elbowThe backrest can be folded forward for space-saving storage. With elbows to ease the burden on the arms. Various uses, with cushion. It is possible to extend the folded seat surface. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the di... Read MoreSeat Height (mm) 110 to (maximum) 240 Maximum Dimensions (mm) 1690 Elbow height (mm) 320 Seating surface dimensions (width W x depth D) (mm) 500×450 Dimensions (Width W x Height H) (mm) [Backrest] 500 x 500 Included Accessories cushion
- YAMAZEN Lever type chairA chair with elbows that makes it easy to stand and sit. The back is a lever type 14-step reclining. Includes one remote control pocket. Since it is a lever type, you can recline while sitting. As a one-seat sofa, floor chair, sitting chair, sitting chair. * Please note the following points for p... Read MoreAllowable Load (kg) 90 (approximate) Seating surface dimensions (width W x depth D) (mm) 430×430 Color Stripe / dark brown Mass (kg) 11.5 Main Unit Dimensions, Width W x Depth D x Height H (mm) 550×650×890~1010from S$239.90Min. 7 days
- YAMAZEN Storage stool storage boxA convenient stool with three functions: chair, ottoman, storage, and one. When you raise the seat, you can store things inside. With a seat height of 37 cm, it has a low design that suits the sofa scene. It is also convenient as an ottoman (footrest) when matched with the sofa. Great for making ... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 370×370×370 Mass (kg) 4.5 Seat thickness (mm) 65 Allowable Load (kg) 80 (approximate) Inner dimensions (width x depth x depth) (mm) A storing department: 290 * 290 * 280from S$69.99Min. 7 days
- Sanwa Direct Chair (150-SNCL016GY)With elbows, it reduces arm fatigue. High back bucket seat type that completely wraps your back. The height of the seat can be adjusted with a single lever using the gas pressure height adjustment lift. Detachable headrest cushion. Lumber support cushion that can be removed and adjusted up and do... Read MoreAssembly person 1 Package Contents 1 mouth Height (mm) 1270~1370 hex wrench included (mm) 5 Length (mm) 700 Width (mm) 705 Allowable Load (kg) 80 Mass (kg) About 18.5 Dimensions, Width W x Depth D x Height H (mm) About 705 x 700 x 1270-1370 Color Gray Time to Assemble Half an hour Included Accessories Hexagonal wrench How to Assemble Knockdown assembly type lumbar support Yes Instruction Manual Yes Headrest Yes Material Zhangji: PU leather Suitable Tool glovesfrom S$299.90Min. 5 days
- Sanwa Direct Chair (150-SNCL016BL)With elbows, it reduces arm fatigue. High back bucket seat type that completely wraps your back. The height of the seat can be adjusted with a single lever using the gas pressure height adjustment lift. Detachable headrest cushion. Lumber support cushion that can be removed and adjusted up and do... Read MoreAssembly person 1 Package Contents 1 mouth Height (mm) 1270~1370 Seat Height (mm) 460~560 hex wrench included (mm) 5 Length (mm) 700 Width (mm) 705 Allowable Load (kg) 80 Mass (kg) About 18.5 Dimensions, Width W x Depth D x Height H (mm) About 705 x 700 x 1270-1370 Color (back) Black Color (seat) Black Color Blue Time to Assemble Half an hour Included Accessories Hexagonal wrench How to Assemble Knockdown assembly type hanger None ottoman None Material (Seat) PU leather Material (back) PU leather Caster Yes Armrest Yes Headrest Yes Instruction Manual Yes lumbar support Yes Material Zhangji: PU leather Suitable Tool glovesfrom S$299.90Min. 5 days
- YAMAZEN Storage stool storage boxLuxury storage stool. As it is a large size, it can be fully stored. The main body can be folded and stored in the lid. A convenient stool with three functions: chair, storage, and footrest. Books, CDs, toys, etc. can be stored neatly inside. It is also convenient as an ottoman (footrest) when ma... Read MoreTime to Assemble 10-20 minutes Mass (kg) 6.4 Inner dimensions (width x depth x depth) (mm) 720×340×330 Main Unit Dimensions, Width W x Depth D x Height H (mm) 760×380×400 Dimensions when Folded, Width W x Depth D x Height H (mm) 760×380×90from S$79.99Min. 7 days
- Fuji Boeki Box stool N0541A box stool that has a storage space inside when the lid is opened. It can also be used as an ottoman with a low stool. We use PVC that is resistant to water and dirt and easy to clean. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the... Read MoreType Lobby Chair
- Nakabayashi Support cushion executive chairEquipped with a built-in support cushion. By setting the support cushion at the desired angle, it becomes a cushion that supports the lumbar region. Support cushion / angle adjustment 6 stepsMass (kg) 15.1 Color Black Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Armrest Yes Caster Yesfrom S$429.90Min. 6 days
- YAMAZEN Storage stool width 32 with lidA convenient stool with three functions: chair, storage, and footrest. Books, CDs, toys, etc. can be stored neatly inside. It is also convenient as an ottoman (footrest) when matched with the sofa. Great for use as a simple chair or dresser stool for visitors. Easy to assemble in 3 steps. Can be ... Read MoreMass (kg) 2.3 Color Gray
- YAMAZEN Rotatable high chair with elbowAsian-style chair series made of light and durable rattan (rattan) Design with integrated handrails for standing and sitting The normal seat height is 42 cm, and it can be used from the perspective of other chairs. The seat rotates 360 degrees. Ceremony, change direction without stress to those w... Read MoreColor Brown Seat Height (mm) 420 Seating surface dimensions (width W x depth D) (mm) 410×380 Dimensions, Width W x Depth D x Height H (mm) 520×540×750 Mass (kg) 6.5 Height (mm) (From the floor to the armrest) 630 Width W x Depth (mm) (Pocket size) 290 x 120 Length (mm) (Backrest) 370
- YAMAZEN Easy-to-stand high chair made of rattanAn Asian-style chair series made of light and durable rattan. A handrail-integrated design that takes into consideration standing and sitting. With a normal seat height of 44 cm, it can be used from the perspective of other chairs. A dish carefully handmade by skilled craftsmen. The backrest has ... Read MoreWidth W x Depth (mm) Pocket: 290 x 120 Allowable Load (kg) 90 (approximate) Color Brown Main Unit Dimensions, Width W x Depth D x Height H (mm) 530×560×750 Mass (kg) 5from S$189.90Min. 7 days
- AS ONE Working ChairSince the back rotates independently of the seat, it can be used for both the backrest and elbow pads. Has excellent flame retardancy, antifouling properties, and antibacterial properties. The height of the seat can be adjusted with a single touch. * Please note the following points for products ... Read MoreDiameter (Φmm) 360 Dimension (mm) 490×465×775~935 Seat Height (mm) 540~700from S$589.90Min. 4 days
- Yagiken Aluminum seiza chair LFree from numbness in the legs when sitting upright. Even if you sit for a long time, you can get up immediately. Stackable storage type. It can be used for a wide range of purposes, such as for guests and memorial services. * Please note the following points for products shipped directly from th... Read MoreMass (kg) 1.1 Dimensions, Width W x Depth D x Height H (mm) 430×230×150 Material Aluminum, PVC leather seat Color Beige Finish Powder bakingfrom S$69.99Min. 7 days
- Sanwa Direct Wooden armchairThe backrest can be folded forward for space-saving storage. With elbows to ease the burden on the arms. With a convenient turntable. With a large remote control pocket that is easy to use, an A4 size tablet can also be stored. * Please note the following points for products shipped directly from... Read MoreMass (kg) 10.3 Seat Height (mm) 200 Elbow height (mm) 320 Seating surface dimensions (width W x depth D) (mm) 430×420 Maximum Dimensions (mm) 720 Color Brown Seat Material Cloth Width (mm) [Backrest] 430 Type knock downfrom S$179.90Min. 5 days
- IRIS OHYAMA Swivel floor chairA compact floor chair with a rotating function. Since the floor chair rotates 360 °, you can take a small object without standing up. Since the tip of the seat is curved upward, the posture is maintained and you will not get tired even if you sit for a long time. Since the side fabric is a mesh m... Read MoreDimension (mm) (Back laid) 465 x 690 x 475 Dimensions when Folded, Width W x Depth D x Height H (mm) 465×465×305 Dimensions (Width x Depth x Height) (mm) 465×540×565 Color Orangefrom S$119.90Min. 6 days
Filter by categories