Replenishing beads for Yamazen bead cushions. Replenishment of 500g. Fine beads fit gently on the body. The bag is tapered to create a refill port, making it easy to refill without spilling into the cushion.
Relax from children to adults. For breaks and facilities for children.
* Please note the ... Read More
Mass (kg) 0.5 Main Unit Dimensions, Width W x Depth D x Height H (mm) 440×130×700 Material polystyrene
It stretches and does not slip easily! Fit type sofa cover. If you replace it quickly, the old sofa will be transformed into the same as a new one! The soft pile fabric can be used comfortably all year round. Easy to wash at home. Refreshing and fashionable! Popular leaf pattern. Vertical and hor... Read More
This experience is a dream-like experience realized by "Made in Japan" Chikara Japan quality powder beads (R) and high power stretch fabric. Once you experience it, you can't go back to the healing MAX!
Mass (kg) 10.5 Height (cm) 45 Material (Inner Lining) 85% nylon, 15% polyurethane Material (Cover) 89% cotton, 11% polyurethane Dimensions (cm) About 65 x 172 Material (medium) Powder beads ®; (expanded polystyrene)
A comfortable and nice space all year round with a smooth and soft cover. Easy to wash at home. The stretchy fabric fits perfectly on the sofa. Transform like a new sofa just by covering it. I used a vertical and horizontal elastic fabric that can be easily attached.
The luxurious luster and velvet-like three-dimensional pattern quickly transform your living room into a luxurious impression. When pushing the fabric between the seat and back of the sofa, put it together to reduce the slack and slippage of the cover. Since the fabric expands and contracts horiz... Read More