Cloth Hangers for Chair
- Nakabayashi (LOAS) Chair hangerConvenient office goods. The jacket you took off can be hung neatly. Clothes hanger that can be attached to the chair-Foldable and unobtrusive. Knockdown assembly type. * Please note that a separate fee will be charged for products shipped directly from the manufacturer if redelivery arrangements... Read MoreMass of Main Unit (g) 350 RoHS directive (corresponding to 10 substances) Correspondence
- AS ONE Chair HangerThe height can be adjusted up to 15 cm. The depth of the main body is slim 23 mm and it does not get in the way. Since the holder is made of aluminum, it can be adjusted according to the thickness of the backrest. * Please note the following points for products shipped directly from the furniture... Read MoreAs ONE Part Number 3-6620-01from S$48.99Min. 2 days
- NAIKI clothes hanger* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreMass (kg) 0.3 Height (mm) 194 Width (mm) 420 Length (mm) 80 Color Blackfrom S$63.99Min. 15 days
- TRUSCO MC-5A hangerHeadrest for exclusive use of MC-5A. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellat... Read MoreMass (kg) 0.4 Trusco Part No. 414-3752 Color Black Material PP resin molded productfrom S$78.99Min. 3 days
- Iris Chitose Movable elbow for swivel chairDedicated movable elbow For offices.Trusco Part No. 829-1560from S$119.90Min. 33 days
- NAIKI HangerA convenient hanger for hanging jackets. The height can be adjusted in 3 steps. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before orde... Read MoreLength (mm) 64 Height (mm) 220 Width (mm) 395from S$99.90Min. 10 days
- Iris Chitose Straight hanger for swivel chairIt is a dedicated hanger For offices.Trusco Part No. 829-1561from S$76.99Min. 3 days
- NAIKI Hanger* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreTrusco Part No. 868-5013Discontinued