A balance chair that allows you to freely change the height of the seat with a gas cylinder. It is a thick cushion. Highly safe with a sturdy iron frame. With simple casters. With backrest.
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure... Read More
Seating surface dimensions (width W x depth D) (mm) 410×300 base width (mm) 465 hex wrench included (mm) 5 Seat Height (mm) 540~675 Maximum Dimensions (mm) 570 Total Load Capacity (kg) 80 Color Black Time to Assemble Half an hour Included Accessories Hexagonal wrench Material Steel, wood, urethane foam, PP Seat Material Upholstery / acrylic Dimensions (Width W x Height H) (mm) [Backrest] 350 x 255 Specification [Without elbow] None, [Without casters] Suitable Tool gloves
Equipped with a built-in support cushion. By setting the support cushion at the desired angle, it becomes a cushion that supports the lumbar region. Support cushion / angle adjustment 6 steps
Mass (kg) 15.1 Color Black Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Armrest Yes Caster Yes
We have achieved the best-in-class cushion volume at an affordable price. The seat surface can be adjusted to the desired height with the gas pressure lift device. A reasonable chair that can be used in various places. The backrest tilt mechanism allows you to adjust the backrest back and forth... Read More
Main Unit Dimensions, Width W x Depth D x Height H (mm) 520×520×720~810 Mass (kg) 7.3 Act on Promoting Green Procurement Conformity Function Gas pressure lift device, backrest tilt Armrest None
Reclining is a type that moves only the general back. You can adjust the strength of the recline by turning the dial under the seat. The seat is made of molded urethane so that you won't get tired even if you sit for a long time. You can attach the optional armrest set order code 55105558.
Fo... Read More
Seat Height (mm) 440~555 Seating surface dimensions (width W x depth D) (mm) 470×440 Caster Diameter (Φmm) 50 Dimensions, Width W x Depth D x Height H (mm) 600×540×850~965 Mass (kg) 8.74 Allowable Load (kg) 80 Specification Gas type vertical lift type cylinder Armrest None Type Office chair
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
Mass (kg) 10 Seating surface dimensions (width W x depth D) (mm) 440×440 Total Load Capacity (kg) 80 Material (Caster) Nylon Seat Material Polyester Material Urethane (non-molded), nylon
Molded urethane is used for the seat and back cushions. It is a voluminous and comfortable seat.
* Please note the following points for products shipped directly from the furniture manufacturer. * Please measure the dimensions of the installation location and check if the product you ordered can ... Read More
Dimensions, Width W x Depth D x Height H (mm) 480×535~620×820~940 Mass of Main Unit (kg) 7.5 Color Blue Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Armrest None
Molded urethane is used for the high back backrest and seat cushion. It is a voluminous and comfortable seat.
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordere... Read More
Dimensions, Width W x Depth D x Height H (mm) 535×555~580×865~980 Mass (kg) 6.5 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Back Type Highback Armrest None Type Office chair
We have achieved the best-in-class cushion volume at an affordable price. The seat surface can be adjusted to the desired height with the gas pressure lift device. A reasonable chair that can be used in various places. The backrest tilt mechanism allows you to adjust the backrest back and forth,... Read More
Mass (kg) 8 Act on Promoting Green Procurement Conformity Armrest Yes
A reasonably priced office chair with excellent cost performance and a rocking mechanism.
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed b... Read More
Mass (kg) 10 Seat Height (mm) 427~512 Seat Depth (mm) 535 Seat Width (mm) 580 Specification Assembly type, without elbow type Lifting method Gas control type (up and down seat) Seat Material Upholstered
Molded urethane is used for the seat and back cushions. It is a voluminous and comfortable seat.
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be inst... Read More
Dimensions, Width W x Depth D x Height H (mm) 570×620×820~940 Mass of Main Unit (kg) 9 Color Blue Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Armrest Yes
Molded urethane is used for the high back backrest and seat cushion. It is a voluminous and comfortable seat.
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordere... Read More
Dimensions, Width W x Depth D x Height H (mm) 535×555~580×865~980 Mass (kg) 7.9 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Back Type Highback Type Office chair Armrest Yes
Molded urethane is used for the backrest and seat cushion. It is a voluminous and comfortable seat. Adjustable backrest and depth. With gas spring up / down mechanism.
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the... Read More
Dimensions, Width W x Depth D x Height H (mm) 480×525~550×740~855 Mass of Main Unit (kg) 5.9 Color Blue Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Armrest None Type Office chair
The backrest swings left and right according to the movement of the person.
* Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer's convenience. In case ... Read More
Mass (kg) 11.8 Time to Assemble 15 minutes per person Seat Height (mm) 425~555 Seat Width (mm) 440 Seat Depth (mm) 600 Type Office chair Seat Material Upholstered Armrest Yes
The seat can be raised and lowered, and the backrest can be adjusted back and forth.
* Please note that a separate fee will be charged for products shipped directly from the manufacturer if redelivery arrangements are made due to customer's convenience. We cannot accept cancellations after yo... Read More
Time to Assemble 15 minutes per person Seat Width x Depth x Height (mm) 415×390×430~540 Mass (kg) 5.8 Specification Assembly type, without elbow type Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Seat Height Adjustment Gas regulation type Type Office chair Seat Material Upholstered
The backrest swings left and right according to the movement of the person.
* Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer's convenience. In case ... Read More
Seat Height (mm) 425~555 Seat Width (mm) 440 Seat Depth (mm) 600 Mass (kg) 9.6 Armrest None Type Office chair Seat Material Upholstered
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
Seating surface dimensions (width W x depth D) (mm) 450×255 Total Load Capacity (kg) 80 Mass (kg) 9 Color Black Material Urethane (non-molded), steel, nylon
A high load capacity model of a low formaldehyde chair that takes the environment into consideration. It has cleared 1.2 times the normal standard value in 5 strength tests, and is sturdy and can be used for a long time. (Backrest tensile strength test, backrest durability test, seat impact test,... Read More
Bearing surface dimensions (width W x depth D x height) (mm) 430×400×430~540 Outer Dimensions, Width W x Depth D x Height H (mm) 536×555×700~870 Mass (kg) 7.2 Dimensions (Width W x Height H) (mm) Backrest: 390 x 285 Color Black Act on Promoting Green Procurement Conformity Allowable Load (kg) Seat: 120
A reasonably priced office chair with excellent cost performance and a rocking mechanism.
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed b... Read More
Mass (kg) 12.5 Seat Height (mm) 427~512 Seat Depth (mm) 535 Seat Width (mm) 580 Specification Assembly type, loop elbow type Lifting method Gas control type (up and down seat) Seat Material Upholstered
A reasonably priced office chair with excellent cost performance and a rocking mechanism.
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed b... Read More
Mass (kg) 13 Seat Height (mm) 427~512 Seat Depth (mm) 535 Seat Width (mm) 580 Specification Assembly type, T-shaped with elbow Lifting method Gas control type (up and down seat) Seat Material Upholstered
Three-dimensional seat design like a sofa
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, canc... Read More
Mass of Main Unit (kg) 17.2 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence
A simple OA chair style with a high load capacity of 110 kg. Fearless all black color
Allowable Load (kg) 110 Mass (kg) 12 Color Black Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Armrest None Caster Yes
With a gas pressure lift device, you can adjust the height of the seat to your liking. The back and seat have a locking function, and the hardness can be adjusted. The delicate curve of the backrest completely wraps your back. Uses a soft fabric.
* Please note the following points for products sh... Read More
Dimension (mm) (Backrest) W495 × 485 Mass (kg) 10.3 Bearing surface dimensions (width W x depth D x height) (mm) 490×440×430~530 Dimensions, Width W x Depth D x Height H (mm) 610×690×980 Total Load Capacity (kg) 80 Act on Promoting Green Procurement Conformity Type Knockdown assembly type Suitable for SNC-ARM11
The 5-legged twin-wheel casters allow smooth movement. It feels good on the skin and is comfortable to sit on.
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you order... Read More
As ONE Part Number 1-6213-11 Seat Diameter x Height (mm) 550×500×420~550 Overall Height (mm) 780~910 Mass (kg) 8.5 Color Blue Dimension (mm) [Seat] 425 x 410
It reduces the burden on the lower back and supports the correct posture. Office chair with built-in support cushion.
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product yo... Read More
Mass of Main Unit (kg) 11.3 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence
It is a high-back type and comfortable to sit on. Uses a mesh material with a refreshing texture.
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be ins... Read More
Width (mm) (Legs) 590 Mass (kg) 13.5 Dimensions, Width W x Depth D x Height H (mm) 590×565×1090~1190 Color Black Act on Promoting Green Procurement Conformity Esco Part No. EA956XN-1A Back Type Highback Seat Material Polyester Material (Seat) Urethane foam
Molded urethane is used for the back and seat cushions. The molded urethane molded with a cubic curved surface gently wraps your body, so you won't get tired even if you sit for a long time. With a leg width of 585 mm, it is a compact size design that fits on a wide 1100 mm desk. Since the ca... Read More
Mass (kg) 10.2 Seat Depth (mm) 420 Seat Height (mm) 425~525 Seat Width (mm) 450 Trusco Part No. 790-2018 Height (mm) 830~930 Specification Assembling type Function Back rocking Color Black / black Seat Height Adjustment Gas regulation type Back Type Middle back Seat Material Upholstered
A simple OA chair style with a high load capacity of 110 kg. Fearless all black color
Allowable Load (kg) 110 Mass (kg) 14 Color Black Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Armrest Yes Caster Yes
An environmentally friendly low formaldehyde chair. With a gas pressure lift device, you can adjust the height of the seat to your liking. Since the position of the backrest can be adjusted back and forth, it can be used according to the physique. It can be attached with an elbow pad by attaching... Read More
Allowable Load (kg) (Seat) 80 Mass (kg) 6.1 Act on Promoting Green Procurement Conformity Type Office chair
Since it can move not only back and forth but also left and right according to the movement of the upper body, the range of activities can be expanded even while sitting.
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of ... Read More
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
Lifting method (Seat up and down) Gas adjustable Mass (kg) 10 Seat Depth (mm) 400 Seat Height (mm) 440~570 Seat Width (mm) 450 Seat Material Upholstered
An environmentally friendly low formaldehyde chair. With a gas pressure lift device, you can adjust the height of the seat to your liking. The front and back position of the backrest can be adjusted. The backrest can be adjusted up and down. With a backrest tilt function that allows the backrest ... Read More
Allowable Load (kg) (Seat) 80 Mass (kg) 7.2 Act on Promoting Green Procurement Conformity Type Office chair
The seating surface shape with excellent fit supports a comfortable seating comfort
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ... Read More
Mass of Main Unit (kg) 11.8 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
Width (mm) (Leg) 535 Dimensions, Width W x Depth D x Height H (mm) 535×580×865~980 Mass (kg) 6.5 Color Blue Act on Promoting Green Procurement Conformity Esco Part No. EA956XB-6A Seat Material Polyester
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
As ONE Part Number 1-2828-01 Seat Height (mm) 550~800 Mass (kg) About 10 Color Black Type No ring
A chair with a simple design that is useful for the whole family, such as living room and desk work in the study. Adjustable seat surface (gas pressure increase / decrease). Comfortable upholstery and urethane foam cushions help you work for long periods of time. With a handle on the back of the ... Read More
Time to Assemble 20-30 minutes Seat Height (mm) 430~520 Mass (kg) 6.5 Seating surface dimensions (width W x depth D) (mm) 400×400 Color Light gray Allowable Load (kg) 90
Molded urethane is used for the seat and back cushions.
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept... Read More
Mass of Main Unit (kg) 9 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Color Gray
It reduces the burden on the body due to long-term specifications, and is made to be gentle on the back and waist. With an arm, you can use your armrests to relax when you are tired. Since it is a gas elevating type, the height can be adjusted according to the height and body shape of the desk. I... Read More
Seating surface dimensions (width W x depth D) (mm) 485×430 Color Blue
A perfect fit chair. The shape of the seat and back fits the body perfectly. With casters. The height of the seat can be adjusted with a single lever (gas pressure lifting type).
As a PC chair, PC chair, OA chair, work chair.
Dimensions, Width W x Depth D x Height H (mm) 510×500×720~800 Mass (g) 6750 Dimensions, Height x Width (mm) [Backrest] 190 × 365 Dimension (mm) [Seat] 400 × 400 × 420 ~ 505
Molded urethane is used for the back and seat cushions. The molded urethane molded with a cubic curved surface gently wraps your body, so you won't get tired even if you sit for a long time. With a leg width of 585 mm, it is a compact size design that fits on a wide 1100 mm desk. Since the ca... Read More
Mass (kg) 10.2 Seat Depth (mm) 420 Seat Height (mm) 425~525 Seat Width (mm) 450 Trusco Part No. 790-2034 Height (mm) 830~930 Specification Assembling type Function Back rocking Seat Height Adjustment Gas regulation type Back Type Middle back Color Orange / black Seat Material Upholstered