Easy to attach to keys and various small items. There are various pastel colored tags, so you can use them in different colors for different purposes. Easy-to-use key chain name tag!
A convenient holder for attaching keys and small items. It can be hung from the Monotaro brand key box (part number MK-18 / MK-38). As it contains 5 colors, it is convenient for journalizing. Since both sides are translucent windows, it is easy to check the title.
※※Please wear gloves when instal... Read More
Size of Indication Area (mm) 16×25 Dimensions (Width W x Height H) (mm) 22 x 44 (excluding ring) Color 5 colors Ring Inner Diameter (Φmm) About 16.5 Material PP + steel
With a dial lock, it is a convenient key box for storing and organizing keys that can be opened and closed with either dial or key. The key chain is also color-coded, so you can use it according to the department and usage. The main body also has holes for hanging on the wall, so it can be easily... Read More
Dimensions, Width W x Height H x Depth D (mm) 250×360×90
A convenient key box for storing and organizing keys. The key holders are also color-coded, so you can use them according to the department or purpose of use. The main unit has holes for wall mounting, so it can be easily attached to the wall with screws.
For key storage.
*Cylinder keys are not s... Read More
G-shaped ring that is convenient for installation and removal. A gentle ring that does not damage the claws.
* Please note that a separate fee will be charged for products shipped directly from the manufacturer if redelivery arrangements are made due to customer's convenience. We cannot accep... Read More
A clear type chest that is highly transparent and easy to check the contents because it uses styrene as the material of the drawer. The drawer has a simple lock structure that does not easily pop out. Comes with casters that are convenient for moving.
* Please note the following points for produc... Read More
Material Polypropylene, styrene Color White / clear blue Type With casters
A key hanger suitable for managing a small amount of keys. Since the back side has a magnet, it can be attached to a cabinet or sleeve desk. It also has screw holes for hanging on the wall, so it can be used anywhere. The key chain is color-coded in red, blue, yellow, and green, and comes with a ... Read More
Mass (g) 94 Dimensions, Width W x Length L x Height H (mm) 248×23×97
A popular hand-held safe with basic functions. Management is perfect with a double lock of lock and dial lock. It is a compact size with excellent storability and can be managed in cabinets and drawers. The tray is angled for easy viewing and easy to remove coins. Below the tray is a free space w... Read More
By developing the colors of the hangers, you can manage the keys by color coding. Adhesive tape is attached to the back of the hanger. Since it has a V-cut groove, it can be separated and used as much as necessary. Since the hook is thin, it can be locked directly.
* Please note the following poi... Read More
Outer Dimensions, Width W x Depth D x Height H (mm) (Per station) 33 × 30 × 27 Material (Catch) Brass, nickel plating (Φ2.8mm) Material (Main Unit) PMMA (white) with adhesive
A key chain type name tag that is ideal for key classification. A double-sided display type that allows characters to be written on both the front and back.
Ring Inner Diameter (Φmm) 20 Card Size (mm) 42×17 Outer Dimensions (mm) 62×25×t4 Type For double-sided display (large) Material PP
A5 size handheld safe. It is a double tray type with a coin counter tray and a wallet. The coin counter slides open for easy viewing.
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check i... Read More
Mass (kg) 1.8 Effective Internal Dimensions (Frontage x Depth x Height) (mm) 245×150×90 Body dimensions (frontage x depth x height) (mm) 275×185×120 Capacity (L) 3.3 Material Body: Steel, tray, top panel: ABS resin
The size fits neatly in a cabinet or drawer (A4), making it ideal for office use. It has a handle that can be put in and taken out as needed, so it is easy to carry. Accommodates the attached key chain type name tag. The key can be locked by simply sliding it, and it will not fall off even when y... Read More
A rack ideal for storing books and software such as comics, DVDs, CDs, and paperback books. Slim depth and space-saving design.
As a simple bookshelf, bookshelf, storage box, open rack, CD rack, DVD rack in the office
* A Phillips screwdriver is required for assembly. Please prepare in advance.
An office chest made from environmentally friendly recycled products. A medium-sized 6-stage type that is ideal for use next to a desk. The product weight of the existing office chest has been reduced, and the design of the front of the drawer has been redesigned.
* Please note the following poin... Read More
Height (mm) (When caster is mounted) 680 Drawer Inner Dimensions, Width W x Depth D x Height H (mm) 260×365×77 Outer Dimensions, Width W x Depth D x Height H (mm) 320×390×630 Trusco Part No. 365-9739 Allowable Load (kg) About 3.0 per drawer (medium) Act on Promoting Green Procurement Conformity Specification Medium 6-stage
Optimal size for the lower closet (height 65 cm) Movable shelf board 3 sheets (3 cm interval), can be changed in 3 steps Handle can be attached to either left or right
As a closet storage rack, closet storage rack, closet wagon, storage box, crevice storage, storage wagon.
* Please note the follo... Read More
Inner Dimensions, Width W x Depth D x Height H (mm) (Storage department) 340 * 240 * 540 Maximum Load of Top Plate (kg) About 15 Load Capacity of Shelf Board (kg) About 8 Material Printed paper decorative fiberboard
Protects against flames for 30 minutes from a fire. Prevents water penetration for 8 hours at a water depth of 20 cm.
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may b... Read More
Effective Internal Dimensions (mm) 292×185×77 Trusco Part No. 336-8084 Main Unit Dimensions, Width W x Depth D x Height H (mm) 355×281×153 Capacity (L) 4.15 Mass (kg) 6 Heat Resistance 840 ° C (30 minutes) Lock Cylinder lock
A push-button electronic lock that you don't have to worry about losing the key. The security code can be set freely (the security code can be set from 1 to 8 digits). You can use only the cylinder lock. Comes with a tray that can organize and store checks, banknotes, coins, etc. Comes with a... Read More
Included Accessories 2 keys (for unlocking) Suitable Battery AA x 4 (sold separately) Color Gray
Name holder with G-shaped ring. Since the tip of the ring is bent, it is easy to insert the key and it will not damage your nails. Also, it will not damage your clothes even if you put it in your pocket.
Bicycle keys, locker keys, house keys, warehouse keys, etc.
* Please note the following point... Read More
Mass (g) 31 Color 6 colors Material Ring: Iron / Nickel plating, Body: PP
A key box and key panel dedicated type that can be attached according to the size and number of keys. The hook shape that keeps the key chain firmly prevents the key from falling when moving.
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measu... Read More
Outer Dimensions, Width W x Depth D x Height H (mm) 258×21×31 Number of Storage 8 pieces Act on Promoting Green Procurement Conformity Material R-ABS
A ten-key type hand-held safe that can be unlocked with a PIN. The security code can be set by freely combining numbers from 0 to 9 up to 8 digits. It has a security slot where you can install an optional PC lock kit to reduce the risk of being taken away. The coin counter can be removed from the... Read More
It is an A4 size organizing case. The drawer is made of clear plastic so you can see what's inside from the outside. In addition, the main body is made of steel, so it is sturdy. Comes with a title sticker that allows color classification.
* Please note the following points for products shipp... Read More
Size A4 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence
Uses a tray with a very convenient coin counter. The counter part is notched every 10 coins, saving you the trouble of counting the number of coins. A safe cylinder lock type that can be locked with a key. * If you have forgotten your dial number, be sure to contact the store where you purchased ... Read More
You can store car keys and padlock keys. It has a shutter door to improve weather resistance and to hide the dial number.
Safe storage for keys
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location a... Read More
Esco Part No. EA983ZA-2 Specification Variable number type (4-digit dial type) Material Zinc alloy Mass (g) 440 Effective Internal Dimensions (mm) 63×22×48(H)
It has passed the US UL 30-minute fire resistance test and explosion test. It is small and easy to store, and it is easy to move with a convenient hand-held handle. If the product is damaged by a fire, we will replace it with a new one.
* Please note the following points for products shipped dire... Read More
Effective Internal Dimensions (Frontage x Depth x Height) (mm) 330×219×97 Body dimensions (frontage x depth x height) (mm) 387×308×159 Capacity (L) 7 Mass (kg) 7.2 Fireproof time 843 ℃ ・ 30min Color Black Locking method Cylinder lock Included Accessories Key (2)
Uses a tray with a very convenient coin counter. The counter part is notched every 10 coins, saving you the trouble of counting the number of coins. A safe cylinder lock type that can be locked with a key. * Thickness errors may occur due to deformation and wear of each coin, so use the scale on ... Read More
Just attach it to the top plate! Easy to attach a "drawer" under the top plate of a table etc. (attachment method: double-sided adhesive tape, screws), with a partition plate and a lock function, so it is safe and secure!
For rack shelves, computer desks, desks, dresser tables, storage ... Read More
Allowable Load (kg) About 1 Drawer Inner Dimensions, Width W x Depth D x Height H (mm) About 125 x 230 x 25 Dimensions, Width W x Depth D x Height H (mm) About 174 x 292 x 40 Mass (g) About 463 Color White
Easy storage with graduated coin tray Double lock type for peace of mind 3 colors to choose from! Fashionable color variations A6 size storage
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location an... Read More
Mass (kg) 1.1 External Dimensions (W x D x H) (mm) 197×154×86 Key Lock (with 2 keys) Material Steel, ABS resin, polyurethane (sponge)
You can centrally manage the keys required for building management. It is a dial key type. A key box ideal for storing keys for homes, offices, warehouses, etc. It can be hung on the wall and can be opened and closed as it is. The key box door can be locked. (With 2 keys) Color-coded cards have a... Read More
The classic 52 hanging key box! It has a compact design and a handle for portability. Please use it together with the key tag.
Recommended for real estate management companies and car dealers! Where key management is needed
* Please note the following points for products shipped directly from the... Read More
Mass (kg) 1.6 Dimensions, Width W x Height H x Depth D (mm) 230×300×78 Color Ivory
The number of keys that can be stored. (48) The tag that hangs the key contains paper that can be written on it. Includes screws for mounting on the wall. Protect the key by locking the lid with the included key. (2 keys included) Color: Beige Size: 250 x 200 x 75 mm
It can be used for the Trusco key box. The key rack installed in the key box can be removed by pushing it up.
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordere... Read More
Opening Width W x Depth D x Height H (mm) 317×23×41 Trusco Part No. 000-8371 Number of Holders 10 Mass (g) 180
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
Ideal for storing A4 files. Uses a metal rail that is easy to pull out.
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ ... Read More
Number of Tiers 2 Drawer Inner Dimensions, Width W x Depth D x Height H (mm) 320×440×255 Outer Dimensions, Width W x Depth D x Height H (mm) 425×509×645 Height (mm) 645 Mass (kg) 7.8 Drawer load capacity (kg) About 15 Included Accessories Caster, 2 keys Esco Part No. EA954HL-3
Ideal for storing A4 files. Uses a metal rail that is easy to pull out.
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ ... Read More
Mass (kg) 10.3 Number of Tiers 3 Outer Dimensions, Width W x Depth D x Height H (mm) 425×509×784 Height (mm) 784 Included Accessories Caster, 2 keys Esco Part No. EA954HL-4 Drawer load capacity (kg) Shallow: approx. 8, Deep: approx. 20
Entrance bench with shoe storage to assist in putting on and taking off shoes. The two-stage storage is durable, so you can use it as a bench with confidence.
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installa... Read More
Mass (g) 21 Matsuyoshi & Co., Ltd. Code 23-7936-00 Dimensions, Width W x Depth D x Height H (mm) 600×350×400
* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
A convenient case for storing A4 size documents. It is a simple structure that you only need to attach the attached adjusters (4 pieces). Each drawer comes with an index that you can plug in and use, which is convenient for organizing journals.
For storing documents, leaflets, catalogs, etc.
*Do ... Read More
Main Unit Dimensions, Width W x Depth D x Height H (mm) 277 x 350 x 845.5 (excluding adjuster) Size A4 Material Body / steel, drawer / PP Color Off white Included Accessories Title index, adjuster
A convenient and simple key box that can be hung on the wall or carried around. With a handle that is convenient to carry. Since it is a type that can be attached with a key ring, it can be used without a dedicated holder. A key chain that can be color-classified is convenient. There is also a wr... Read More
The U-shaped hook makes it difficult for the key plate to come off so that you can carry it freely. The door is a magnet and comes with a lock. The key hanger has an organized heading so you can see at a glance which key you need. 18mm tape such as Tepla Nameland can also be used. Two cylinder lo... Read More