Small Lockers
- Asmix Assembled storage box with keyStackable steel lockers. It can be connected up, down, left and right with the attached connecting screws. (Up to 4 levels can be stacked) The body is made of steel, so it has excellent durability. Security can be set arbitrarily with 4 digits of dial lock (10000 ways). If you want to change your... Read MoreInner Dimensions, Width W x Depth D x Height H (mm) 316×323×343 Mass (kg) 7.3 (when combined)from S$189.90Min. 2 days
- AS ONE Valuables Locker (Dial Lock)* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreMaterial Steel melamine baking finishfrom S$1,199.00Min. 9 days
- TRUSCO Personal box* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreTrusco Part No. 114-9440 Length (mm) 240 Material SUS304 Opening Width (mm) 200 Height (mm) 450 Mass (kg) 4 Type For threefrom S$399.90Min. 3 days
- ESCO 600x300x700mm security desk* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreDimensions, Width W x Depth D x Height H (mm) 600×300×700 Act on Promoting Green Procurement Conformity Esco Part No. EA954HE-26from S$579.90Min. 6 days
- AS ONE Valuables locker 2-stage type emergency release search key* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read Morefrom S$68.99Min. 7 days
- ESCO 900x510x895mm / 9-person personal locker* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreType For 9 people Dimensions, Width W x Depth D x Height H (mm) 900×510×895 Esco Part No. EA954ES-3from S$1,899.00Min. 6 days
- ESCO 600x300x800mm Security deskA4 size files can be stored in two stages. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, can... Read MoreMass (kg) 11.5 Allowable Load (kg) 30 Inner Dimensions, Width W x Depth D x Height H (mm) 570×283×688 Dimensions, Width W x Depth D x Height H (mm) 600×300×800 Lock Key (with two)from S$579.90Min. 4 days
- Koyo Steel Wall mount stand for barrier free lockerIt is a stand for wall mounting made of steel square pipe, with a wooden top plate, and the edge of the top plate is covered with cushioning material. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation loc... Read MoreOpening Width (mm) 1320 Mass (kg) 15 Height (mm) 380 Length (mm) 480 Trusco Part No. 795-4310 Specification Finished product Type For fourfrom S$1,499.00Min. 63 days
- KENIS lockerCylinder lock type locker.Inner Dimensions (mm) 247×475×390 Mass (kg) 55 Outer Dimensions (mm) 900×515×1790 Key Cylinder lock Type For 12 people Included Accessories Luggage rackfrom S$1,699.00Min. 11 days
- SANWA SUPPLY lockerA locker that can store personal items such as smartphones and valuables. It can be used as a simple storage locker. If you open a through hole in the surface of the top plate, it can be fixed with screws. There is a hole through which the security wire is passed to prevent theft of the box itsel... Read MoreEffective Internal Dimensions, W x D x H (mm) 156×260×140 Total Load Capacity (kg) 5 Included Accessories Connecting bolt Key Dial lock Color (Munsell Value) N8.5 Adjuster None Caster None Material Steel (melamine baking coating) Color (Frame) Whitefrom S$489.90Min. 5 days
- Sanwa Direct Storage boxIt is a plastic container that can be folded into a small size. It comes with a wooden lid and can be used indoors as a side table or outdoors as an outdoor table. You can stack them, arrange them, and combine them freely. When folded, it is 65mm high and can be stacked on top of each other with ... Read MoreTotal Load Capacity (kg) 20 Capacity (L) 35 Mass (kg) About 1.3 Inner Dimensions, Width W x Depth D x Height H (mm) About 395 x 245 x 220 Outer Dimensions, Width W x Depth D x Height H (mm) About 425 x 285 x 230 Material Container Part/PP Resin, Lid/Wooden Key None Warranty Period Only initial failurefrom S$45.99Min. 6 days
- ESCO 500x300x600mm security desk* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreDimensions, Width W x Depth D x Height H (mm) 500×300×600 Act on Promoting Green Procurement Conformity Esco Part No. EA954HE-25from S$479.90Min. 6 days
- KAKUDAI MFG Personal boxAn accessory case for toothbrushes and cosmetics. Can be connected to the left and right for both embedded and exposed installation. With screw plug and connecting parts * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of t... Read Morefrom S$369.90Min. 5 days
- ESCO 600x300x600mm security deskA4 size files can be stored in two stages. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, can... Read MoreLock Dial lock Inner Dimensions, Width W x Depth D x Height H (mm) 570(W)×286(D)×570(H)mm Dimensions, Width W x Depth D x Height H (mm) 600(W)×300(D)×600(H)mm Allowable Load (kg) 30 Mass (kg) 11.6from S$769.90Min. 4 days
- Sanwa Direct Storage boxIt is a plastic container that can be folded into a small size. It comes with a wooden lid and can be used indoors as a side table or outdoors as an outdoor table. You can stack them, arrange them, and combine them freely. When folded, it is 65mm high and can be stacked on top of each other with ... Read MoreTotal Load Capacity (kg) 20 Capacity (L) 55 Mass (kg) About 2.1 Inner Dimensions, Width W x Depth D x Height H (mm) About 490 x 305 x 280 Outer Dimensions, Width W x Depth D x Height H (mm) About 525 x 355 x 290 Material Container Part/PP Resin, Lid/Wooden Key None Warranty Period Only initial failurefrom S$49.99Min. 6 days
- SANWA SUPPLY lockerA locker that can store personal computers, documents, and files. Free address, ideal for coworking offices. It is a specification that can be easily stacked. (Do not fix with screws) Left and right connections can be made with bolts and nuts. You can add only the number that is necessary for sch... Read MoreTotal Load Capacity (kg) 20 Key Dial lock Color (Munsell Value) N8.5 Caster None Adjuster None Included Accessories Shelf board x 1 (fixed) Material Steel (melamine baking coating) Stacking Up down left right Color (Frame) Whitefrom S$529.90Min. 5 days
- Koyo Steel Barrier free lockerYou can easily open and close the door and put in and take out luggage even if you are in a wheelchair. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can ... Read MoreOpening Width (mm) 1260 Mass (kg) 28 1 square effective inner size (frontage x depth x height) (mm) 307×450×408 Length (mm) 450 Height (mm) 478 Trusco Part No. 795-4514 Specification Finished product Type For four Material Steelfrom S$999.90Min. 63 days
- ESCO 900x510x895mm / 6 person personal locker* Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read MoreDimensions, Width W x Depth D x Height H (mm) 900×510×895 Type For 6 people Esco Part No. EA954ES-2from S$1,699.00Min. 6 days
- YAMAZEN Unit Type Mini Locker (with Key) Vertically and Horizontally ConnectableA unit-type mini locker that can be combined vertically and horizontally according to the number of people and usage. Can be stacked up to 4 levels. Since it has a wiring hole, you can charge it while storing your PC or smartphone. A mini locker that can be connected up, down, left and right. As ... Read MoreDiscontinued
- Sanwa Direct Plastic locker (W382 × D500 × H620)Since the material is ABS resin, it is resistant to water and does not rust. You can directly place wet items in sports facilities. Due to its light weight, it can be easily moved and changed in layout. It has rounded corners and is designed for high safety. It does not require any tools and can ... Read MoreDimensions, Width W x Depth D x Height H (mm) 382×500×620 Material ABS resin Color Blue Color (Frame) Gray Time to Assemble Half an hour Included Accessories Key x 2 (1000 types)Discontinued
- Sanwa Direct Bottom plate for plastic lockers (W382 × D500)Bottom plate for 100-LBOX001, 002, 003. It is a necessary product when it is used at the bottom of the locker or when it is used alone. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check... Read MoreOpening Width (mm) 382 Length (mm) 500 Material ABS resin Color (Frame) GrayDiscontinued
- Sanwa Direct Plastic locker (W280 × D380 × H200)Since the material is ABS resin, it is resistant to water and does not rust. You can directly place wet items in sports facilities. Due to its light weight, it can be easily moved and changed in layout. It has rounded corners and is designed for high safety. It does not require any tools and can ... Read MoreDimensions, Width W x Depth D x Height H (mm) 280×380×200 Material ABS resin Color Blue Color (Frame) Gray Time to Assemble Half an hour Included Accessories Key x 2 (1000 types)Discontinued
- Sanwa Direct Bottom plate for plastic lockers (W280 x D380)It is a bottom plate for 100-LBOX004. It is a necessary product when it is used at the bottom of the locker or when it is used alone. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check i... Read MoreOpening Width (mm) 280 Length (mm) 380 Material ABS resin Color (Frame) GrayDiscontinued
- Sanwa Direct Shelf board for plastic lockers (D410)Shelf board for 100-LBOX001, 002, 003. It is about 3/4 of the depth. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We ... Read MoreMaterial ABS resin Color (Frame) GrayDiscontinued
- Sanwa Direct Shelf board for plastic lockers (D310)Shelf board for 100-LBOX001, 002, 003. It is about half the size of the depth. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before order... Read MoreMaterial ABS resin Color (Frame) GrayDiscontinued
- Sanwa Direct Plastic locker (W382 × D500 × H310)Since the material is ABS resin, it is resistant to water and does not rust. You can directly place wet items in sports facilities. Due to its light weight, it can be easily moved and changed in layout. It has rounded corners and is designed for high safety. It does not require any tools and can ... Read MoreDimensions, Width W x Depth D x Height H (mm) 382×500×310 Material ABS resin Color Blue Color (Frame) Gray Time to Assemble Half an hour Included Accessories Key x 2 (1000 types)Discontinued
- DAIKEN PostechIt is a silent dial lock type that can open and close the door quietly without worrying about the key being lost or stolen. You can freely combine as many rows and stages as you like. The body is made of durable stainless steel. * Please note the following points for products shipped directly fro... Read MoreMaterial (Door) Aluminum die casting Key Dial lock type Color SilverDiscontinued
- TOYO JIMUKI Toyo Coin Locker New Gray* Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge a "cancellation fee" at... Read MoreDiscontinued
- TOYO JIMUKI Toyo coin locker green* Fares are not included for Hokkaido, Okinawa and remote islands.Discontinued
- UNGER Ergotec personal bagYou can store notepads and mobile phones. Comes with a loop to attach a pen holder and keys.Dimensions (cm) 15×20Discontinued
- TRUSCO 1 school locker* Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge a "cancellation fee" at... Read MoreType Padlock for one person Dimensions, Width W x Depth D x Height H (mm) 300×400×440 Color Neo gray Effective Internal Dimensions, W x D x H (mm) (1 cell) 233 × 358 × 360 Trusco Part No. 510-1913 Specification Finished product Mass (kg) 5.5Discontinued
- NAIKI Mini locker (combination typeEffective Internal Dimensions, W x D x H (mm) (1 square) 243 x 482 x 822 Mass (kg) 12 Dimensions, Width W x Depth D x Height H (mm) 317×515×906 Trusco Part No. 463-1641 Key Cylinder lock type Specification Finished product Type For one person Color New grayDiscontinued
- TOYO JIMUKI Oriental coin locker blue* Fares are not included for Hokkaido, Okinawa and remote islands.Discontinued