All Category

Open Type Cabinets

Other Related Pages

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Books are neat  Open rack
    YAMAZEN Books are neat Open rack
    A product that has been improved by listening to the opinions of 500 users nationwide. A bookshelf that can be neatly stored without waste by moving the shelf board at a pitch of 2 cm. The "width wood cut" processing on the back eliminates the gap with the wall. The shelves can be place... Read More
    Type  Open  Material  Printed paper decorative fiberboard 
    Rating:
    100%
    from S$159.90
    Min. 7 days
  2. Wooden library
    YAMAZEN Wooden library
    A wooden library that can store A4 files in 3 levels. An open type that is easy to put in and take out for frequently used documents. A slim type with a depth that allows one file to be neatly saved. High waist size that does not put pressure on the room. Uses Clean Egos (R) coated paper that can... Read More
    Height (mm)  1095  Mass (kg)  11.5  Load Capacity Per Unit (kg)  20  Number of Shelves  Time to Assemble  30-40 minutes  Main Unit Dimensions, Width W x Depth D x Height H (mm)  600×290×1095  Material  Printed paper decorative fiberboard 
    from S$109.90
    Min. 7 days
  3. Wooden library
    YAMAZEN Wooden library
    A wooden library that can store A4 files in 3 levels. An open type that is easy to put in and take out for frequently used documents. High waist size that does not put pressure on the room. Uses Clean Egos (R) coated paper that can be easily wiped off and is resistant to scratches. The movable sh... Read More
    Mass (kg)  12.9  Load Capacity Per Unit (kg)  20  Number of Shelves  Time to Assemble  30-40 minutes  Main Unit Dimensions, Width W x Depth D x Height H (mm)  600×350×1095  Material  Printed paper decorative fiberboard 
    Discontinued
  4. Wooden library
    YAMAZEN Wooden library
    A large-capacity wooden library that can store A4 files in 5 levels. An open type that is easy to put in and take out for frequently used documents. Uses Clean Egos (R) coated paper that can be easily wiped off and is resistant to scratches. The movable shelves are finely set at intervals of abou... Read More
    Load Capacity Per Unit (kg)  20  Mass (kg)  20.5  Time to Assemble  30-40 minutes  Number of Shelves  Main Unit Dimensions, Width W x Depth D x Height H (mm)  600×350×1815  Material  Printed paper decorative fiberboard 
    Discontinued
  5. Toyo Open Library
    TOYO JIMUKI Toyo Open Library
    Mass (kg)  14  Shelf Spacing (mm)  25  Uniform Load (kg)  30 / stage  Trusco Part No.  462-8063  Dimensions, Width W x Depth D x Height H (mm)  515×380×880  Maximum Loading Capacity (kg)  90 / unit  Installation form  Dedicated for installation  Specification  Finished product  Color  New gray  Type  Open  Suitable for  Shelf N  Included Accessories  Two shelves 
    Discontinued
  6. Open library
    Nike Open library
    * Please use the base (H33B-NG) when using it as a bottom.
    Included Accessories  1 shelf board  Mass (kg)  18  Shelf Spacing (mm)  30  Uniform Load (kg)  40 / stage  Trusco Part No.  463-1374  Maximum Loading Capacity (kg)  80 / unit  Dimensions, Width W x Depth D x Height H (mm)  880×400×750  Specification  Finished product  Installation form  For both upper and lower placement  Color  New gray  Type  Open  Suitable for  SS-D320-NG 
    Discontinued
  7. Odorless moss box
    IRIS OHYAMA Odorless moss box
    A storage case with a lid-type odorless insect repellent (Mosnow) with a depth of about 73 cm that is perfect for storing closets. It has excellent breathability and is ideal for storing clothes. When disposing of it, it can be easily disposed of as cardboard (recyclable) waste. Contains one odor... Read More
    Material  Paper, polyethylene 
    Discontinued
  8. Medicis Open A
    Nakabayashi Medicis Open A
    "Medisys" was developed to efficiently store and classify various media such as CDs, FDs, and MOs, which solves the problem of storing open-type shelves. Six types of recombinable drawers solve various medicinal problems of storage. 6 types of recombinable drawers x utilization of parti... Read More
    Material  Body / Bookend / Steel, Shelf / ABS 
    Discontinued
  9. storage
    Nike storage
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Mass (kg)  16  Length (mm)  350  Height (mm)  645  Width (mm)  700  Color  Clear white 
    Discontinued
  10. Tool pouch
    DOGYU Tool pouch
    The contents are clear at a glance. With a partition, it is convenient for sorting and storing equipment. Devices such as carabiner and lowering device and gear can be stored neatly together. It is also useful as a versatile bag for first aid kits such as bandages and disinfectants.
    Discontinued
  11. [Wake] open library
    Nike [Wake] open library
    A4 size documents and materials can be stored efficiently. * Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer's convenience. In case of unavoidable ca... Read More
    Commodity condition  * Reasonable (unused / damaged box)  Number of Shelves (pieces)  Outer Dimensions, Width W x Depth D x Height H (mm)  800×450×700  Type  Open 
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction