File Organizer Cabinets
The arranger is a cabinet for storing documents. The drawer size is matched to the output paper of the PC, and A4, B4, A3 paper can be stored without being folded. Arrangers with guide doors and locks are ideal for storing important documents, contracts, quotations, drawings, etc. Since the guide doors fit on both sides of the main unit, there is no need to worry about space when using it. The deep partition version is also vertical and horizontal, and it is possible to partition the drawer up to 12 sections. In addition, the drawer type storage that is installed under the top plate such as a table called Iseto Tender Wide is also introduced.
Other Related Pages
- ISETO Desk storage + tenderJust attach it to the top plate! Easy to attach a "drawer" under the top plate of a table etc. (attachment method: double-sided adhesive tape, screws), with a partition plate and a lock function, so it is safe and secure! For rack shelves, computer desks, desks, dresser tables, storage ... Read MoreAllowable Load (kg) About 1 Drawer Inner Dimensions, Width W x Depth D x Height H (mm) About 125 x 230 x 25 Dimensions, Width W x Depth D x Height H (mm) About 174 x 292 x 40 Mass (g) About 463 Color Whitefrom S$21.99Min. 2 days
- ISETO Iseto Tender Wide (with partition plate)Just attach it to the top plate! Easily attach a "drawer" under the top plate of a table or the like (Installation method: Double-sided adhesive tape, screws) With partition plate For rack shelves, computer desks, desks, dresser tables, storage shelves, wagon tops, closet shelves, shoe ... Read MoreDimensions, Width W x Depth D x Height H (mm) About 354 × 300 × 40 Drawer Inner Dimensions, Width W x Depth D x Height H (mm) About 304 × 234 × 28 Allowable Load (kg) About 1from S$23.99Min. 2 days
- ISETO Iseto Tender Wide (with partition plate)You can easily store small items and stationery just by attaching it under the top plate of a table or desk. Easy to install, just fasten with double-sided adhesive tape and wood screws. With partition plate. Under the computer desk. On the shelf board of the cupboard. Under the dining table. For... Read MoreHeight (cm) 3.9 Color Stone gray Length (cm) 30 Width (cm) 35.4 Allowable Load (kg) About 5Discontinued
- Yamakin Industry Deep vertical dividerYou can partition up to 12 divisions with a partition plate.Suitable for For Arranger 4PT, A4 deep typeDiscontinued
- Yamakin Industry Deep horizontal partition plateYou can partition up to 12 divisions with a partition plate.Suitable for For Arranger 4PT, A4 deep typeDiscontinued