All Category

Fireproof Safes

Other Related Pages

View : Grid List
Filter

3 Item(s)

Set Ascending Direction
  1. One key type fireproof safe
    NIHON ISK One key type fireproof safe
    A fireproof safe that is resistant not only to fire but also to floods. Passed the standard heating test for 30 minutes for JIS general paper. With a highly secure reversible key that is difficult to duplicate. The keyhole can be hidden with a push-type door. As a fireproof safe, store safe, disa... Read More
    Included Accessories  With two reversible tablets  Inner Dimensions (mm)  Width 265 × depth 190 × height 100  Dimensions, Width W x Depth D x Height H (mm)  345×310×190  Color  Navy  Internal Capacity (L)  5.4  Mass (kg)  16 
    from S$489.90
    Min. 7 days
  2. Fireproof and waterproof CD / DVD dedicated storage
    Sentry Fireproof and waterproof CD / DVD dedicated storage
    It is a storage for media that has passed the rigorous fire resistance test of 843 ° C for 30 minutes. Comes with an easy-to-use storage holder for organizing CDs and DVDs. The compact design makes it easy to store the media, which is very convenient because you can safely store the media in a fa... Read More
    number of storage  100 sheets  Effective Internal Dimensions (mm)  178×190×149  Main Unit Dimensions, Width W x Depth D x Height H (mm)  247×315×225  Trusco Part No.  351-6938  Capacity (L)  5.1  Mass (kg)  6.8  Heat Resistance  843 ° C (30 minutes)  Lock  Cylinder lock 
    Discontinued
  3. Controller KS-60D
    MITSUBOSHI Controller KS-60D
    TGK Part No.  052-17-99-36  Specification  Strong / weak 2-stage switchable 
    Discontinued
View : Grid List
Filter

3 Item(s)

Set Ascending Direction