All Category

Safe Related Products

View : Grid List
Filter

13 Item(s)

Set Ascending Direction
  1. Waterproof case for documents only A4 size
    NIHON ISK Waterproof case for documents only A4 size
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Trusco Part No.  431-1221  Mass (g)  50  File Capacity  A4 plain paper about 100 sheets  Dimension (mm)  About 330 × 250 
    Rating:
    93%
    from S$21.99
    Min. 2 days
  2. Security alarm device (ARW alarm) for safe
    Eiko Security alarm device (ARW alarm) for safe
    Reacts to taking away safes and prying doors. If you move the safe or give it a shock during operation, the sensor will detect it. It threatens the other party with a warning sound of about 70 to 85 dB and notifies the surroundings of the abnormality. (9V battery type) * Since a magnet is used fo... Read More
    Main Unit Dimensions, Height H x Width W x Thickness (mm)  79×85×24  Mass (g)  Approximately 52 (excluding batteries)  Operating Temperature Range (℃)  5 to 35 (for indoor use)  Main material  ABS resin 
    Rating:
    80%
    from S$85.99
    Min. 2 days
  3. Hanger type hidden safe box
    WAKI Hanger type hidden safe box
    Just hook it on the pipe in the closet! Easy, compact, and easy-to-access slide-type hidden safe You can camouflage it in your clothes. Easy to put in and out and compact !! With adhesive hooks (2 pcs) and bag (1 pcs) that are convenient for storing spare keys and necklaces, it is light and durab... Read More
    Storage Dimensions (width W x depth D x height H) (mm)  About 159 × 33 × 218  Material  Table: Steel, Back: ABS 
    from S$58.99
    Min. 2 days
  4. Hanger type hidden safe secret box wide
    WAKI Hanger type hidden safe secret box wide
    Just hook it on the pipe in the closet! A slide-type hidden safe that can store A4 size. Camouflage in your clothes !! The structure that the hanger (vine) cannot be removed unless it is unlocked !! Since it is a sliding type, it opens and closes smoothly and is easy to put in and take out! Varia... Read More
    Storage Dimensions (width W x depth D x height H) (mm)  About 230 × 25 × 330  Material  Table: Steel, Back: ABS 
    from S$77.99
    Min. 2 days
  5. Inner shelf
    SANWA SUPPLY Inner shelf
    Middle shelf for MR-FA series * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, r... Read More
    Height (mm)  20  Total Load Capacity (kg)  30 
    from S$99.90
    Min. 5 days
  6. Keyboard storage stand
    SANWA SUPPLY Keyboard storage stand
    Keyboard storage stand for MR-FA series * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Please note the following points for products shipped directly f... Read More
    Height (mm)  130  Mass (kg)  14  Total Load Capacity (kg)  15  Length (mm)  550  Opening Width (mm)  650  Dimensions, Width W x Depth D x Height H (mm)  650×550×130  Material  Steel (melamine baking coating) 
    from S$579.90
    Min. 5 days
  7. stand
    SANWA SUPPLY stand
    It is a stand for MR-FA4545 and MR-FA5555. Convenient for standing work. The casters are large (Φ75mm). The middle shelf can be set in 5 stages with P50.
    Color  Light gray  Material  Steel (melamine baking coating)  Dimension (mm)  W558×D598×H800 
    from S$769.90
    Min. 5 days
  8. 19-inch mounting bracket
    SANWA SUPPLY 19-inch mounting bracket
    It can be compatible with 19-inch mount devices. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept change... Read More
    Material  Steel (melamine baking coating)  mount  10U 
    from S$169.90
    Min. 5 days
  9. Dustproof rack
    SANWA SUPPLY Dustproof rack
    A dustproof rack that prevents dust from entering. Ideal for dusty places such as factory sites and construction site offices. All fronts are doors for easy maintenance. The cable outlet is a crimp type to prevent dust from entering. The back side has a heat dissipation fan and an air intake with... Read More
    Package Contents  1 mouth / 515 x 515 x 515 mm, 21 kg  Color  Light gray 
    from S$1,399.00
    Min. 5 days
  10. Keyboard storage
    SANWA SUPPLY Keyboard storage
    Keyboard storage stand for MR-FA4545 and MR-FA5555 with mouse table. Cable wiring can be done internally from the main body. * The keyboard storage stand is not dustproof.
    Included Accessories  Bolt (M6 x 12) x 4  Color  Light gray  Material  Steel + melamine baking finish  Dimension (mm)  W550×D505×H130 
    from S$579.90
    Min. 5 days
  11. Hanger type hidden safe box
    WAKI Hanger type hidden safe box
    "Secret Box White" is a hanger-type hidden safe (accessory case / accessory case) that can be simply hooked on the pipe of the closet. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location ... Read More
    Dimensions (Width W x Height H) (mm)  (Hanger inside dimensions) 34 x 160  Body dimensions (mm)  140×27×180  Main Unit Outer Dimensions, Width W x Depth D x Height H (mm)  160×70×385  Material  Steel  Color  White 
    Discontinued
  12. Security egg
    YAMASHIN SEIKYO (YAMASHIN) Security egg
    The security egg is a completely new security buzzer that detects tilt and sounds an alarm buzzer. The tilt sensor sounds an alarm sound of 110 decibels when tilted by about 5 degrees or more, so it can be attached to tools that are often stolen in the field, such as power tools, compressors, and... Read More
    Operating angle  More than 5 degrees  Operating Temperature  -5 to 35 degrees  Mass (g)  Approx. 50 (including battery)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  About 47.64 × 28.93 × 71.50  Alarm ringing time (seconds)  120 (automatic stop after ringing) 
    Discontinued
  13. IC key
    Nike IC key
    Outer Dimensions, Width W x Depth D x Height H (mm)  899×450×2100 
    Discontinued
View : Grid List
Filter

13 Item(s)

Set Ascending Direction